Tap Accessories
Other Related Pages
- SANWA SUPPLY Desk ClampMain Unit Dimensions, Width W x Depth D x Height H (mm) 40×35×51.2 Material Steel
- SANWA SUPPLY Plug safety cover (for 2P, 6 pieces)You can prevent outlet fires due to tracking.Dimensions, Width W x Depth D x Height H (mm) 33×5×21 Compatible plug 2P normal power plug
- StarTech.com Adjustable according to the width of the power tap fixing clamp + table tap holder + OA tapTable tap fixed holder. Adjustable according to the width of the OA tap. Power strip fixed clamp. Place the power outlet in an easily accessible location such as a desktop, table, or counter. <Fix table taps according to your needs> This OA tap holder makes it easy to pinch flat surfaces su... Read Morefrom S$32.99Min. 2 days
- ESCO AC100-AC240V / 6A Multi-country Conversion PlugIt is a conversion plug for using Japanese electric appliances overseas. Mobile terminals that can be charged via USB, such as smartphones, PSPs, and ipads, can also be charged.Dimension (mm) 50×83×28 Mass (g) 77 Esco Part No. EA940CD-27Afrom S$37.99Min. 3 days
- MonotaRO Conversion adapter 3P → 2P3-pin plug can be converted to 2-pin with green ground wire When you want to change from a 3-pin plug to a 2-pin plug * Please use at 1500W or less. * Do not use in places where it may be exposed to water. If it is soaked in water, detergent, pesticide, etc., replace it with a new one. * Do not i... Read MoreRated Capacity 125V・15A・1500W Plug Shape 2P (with ground cord) Dimensions, Width W x Depth D x Height H (mm) 32.5×30×28 Outlet Type 3P Outlet 3P ・ 1 mouth Specification With ground cord
- SANWA SUPPLY Outlet Safety Cap (for 3P)Cover the outlet that you do not normally use to prevent dust and moisture from entering, children's mischief, and electric shock accidents.Dimensions, Width W x Depth D x Height H (mm) 26×17×28 Suitable for 3P (for parallel blade) Color White
- SANWA SUPPLY 3P → 2P conversion adapterJust plug it into a 3P plug and you can use it with your home 2P outlet. Earth cord terminal with insulation protection cover. * Please use with a total of 1500W or less. * Do not use in places where it may be exposed to water. If it is soaked in water, detergent, pesticide, etc., replace it with... Read MoreRated Capacity 15A / 125V (up to 1500W) Dimensions, Width W x Depth D x Height H (mm) 24.5×30×26 Plug Shape 2P (with ground cord / insulation cover) Outlet Type 3P Outlet 3P ・ 1 mouth
- YAZAWA Outlet capIt protects free outlets and prevents dust and moisture that can cause tracking fires.Mass (g) 1 Dimensions, Width W x Height H x Depth D (mm) 26×20×14 Color Clear RoHS directive (corresponding to 10 substances) Correspondence
- SANWA SUPPLY Outlet safety cap (for 2P)Cover the outlet that you do not normally use to prevent dust and moisture from entering, children's mischief, and electric shock accidents.Dimensions, Width W x Depth D x Height H (mm) 20×16.8×14 Suitable for 2P (for parallel blade) Color White
- MonotaRO Magnet for OA tapBy attaching the double-sided tape on the steel side to the OA tap, the OA tap can be attached to the wall surface such as a steel desk. To mount the OA tap on the wall and clean up the obstructive wiring * Please use by pasting on a flat surface. * Wipe the double-sided tape clean before applyin... Read MoreDimensions, Width W x Depth D x Height H (mm) 30.6 × 23.2 × 4.8 (excluding tape) Load capacity (g) 950 Where to Use For indoor use Material SPCC, ferrite magnet
- SANWA SUPPLY 2P → 3P conversion adapterA plug with a 2P ground terminal can be converted to a 3P plug. Comes with a ground connection terminal. It is a product that complies with the RoHS directive.Rated Capacity 15A / 125V (up to 1500W) Outlet Type 2P Main Unit Dimensions, Width W x Depth D x Height H (mm) 34×25×34 Plug Shape 3P Material Urea resin Specification With earth terminal
- SANWA SUPPLY Earth CableThe best grounding cable for grounding equipment and power strips. Ideal for ground connection with equipment and power strips. Only one side of the terminal has been installed.Thickness (mm) (Coating thickness) 0.8 Conductor Outer Diameter (Φmm) 1.5 Finished Outer Diameter (mm) 3.1 Cable Type VSF 1.25mm 2 (50 cores)
- SANWA SUPPLY Outlet multi capCover the outlet that you do not normally use to prevent dust, moisture from entering, and children's mischief. With a structure that rotates 360 degrees, it can cover 2P and 3P outlets.Size (mm) 21×20×28.5 Suitable for Outlet / 2P, 3P outlet
- ELECOM Cable storage box tap 6 mouth width 400mm flame resistantClean and comfortable around power taps that tend to be cluttered! A cable box that uses superior flame-retardant plastic to neatly store cables. Stores taps to keep wiring cleanMain Unit Dimensions, Width W x Depth D x Height H (mm) 400×160×139.5 Mass (g) 895
- SANWA SUPPLY 3P to 2P Conversion Adapter with Insulation CoverJust plug it into a 3P plug and you can use it with your home 2P outlet. The ground cord has an insulating cover for safety. It is a product that complies with the RoHS directive.Rated Capacity 15A / 125V (up to 1500W) Main Unit Dimensions, Width W x Depth D x Height H (mm) 26×26×29 Plug Shape 2P Outlet Type 3P Outlet 3P ・ 1 mouth Cable Length (cm) Earth cord / approx. 15from S$8.99Min. 2 days
- ELECOM Cable storage box, 4 taps, width 250 mm, flame resistantClean and comfortable around power taps that tend to be cluttered! A cable box that uses superior flame-retardant plastic to neatly store cables. Stores taps to keep wiring cleanMain Unit Dimensions, Width W x Depth D x Height H (mm) 250×160×139.5 Mass (g) 610
- ELPA (Asahi Electric) Outlet cap Fire prevention Dust prevention Mischief prevention Electric shock accident preventionIt covers outlets such as unused outlets and taps to prevent electric shock caused by mischief of infants. Prevents the intrusion of dust that causes an electric fire due to the tracking phenomenon.
- SANWA SUPPLY Cable and Tap Storage Box (L Size)A box that can neatly store power strips and cables. The upper part of the box is painted with rubber, so you can place it safely without scratching your smartphone. There are cable ports on the left, right, and top, so you can wire around the power supply neatly. It is a simple design that can b... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×160×132 Mass (g) 969
- SANWA SUPPLY Outlet Safety CapOutlet Shape (Conformity) retaining Main Unit Dimensions, Width W x Depth D x Height H (mm) 28×18.7×30 Color (Body) Whitefrom S$4.69Min. 2 days
- YAZAWA L-Type Plug Adapter for 3P Plug CompatibleThe plug has an insulating cover to prevent tracking fires caused by dust and moisture. Eliminates the bulge of the plug that gets in the way. * Comes with a ground cord.Outlet 1 mouth Rated input 15A Total up to 1500W Plug Shape 2P / L type plug Mass (g) 34 Outlet Type 3P Dimensions, Width W x Depth D x Height H (mm) About 25 × 30 × 34 RoHS directive (corresponding to 10 substances) Correspondence Color White Function With insulation cover
- SANWA SUPPLY 3P → 2P conversion adapterSince it is L type, the cord can be wired neatly. Comes with an insulating cap that is effective in tracking fire prevention. Comes with a ground cord.Rated Capacity 15A / 125V (up to 1500W) Plug Shape 2P / L type plug Outlet Type 3P Dimension (mm) W25×D30×H34.6
- ELPA (Asahi Electric) 2 magnets for power strip with strong double-sided tapeYou can attach a tap with a cord to the steel surface. By mounting it on the wall, you can organize the power cables that get in the way of your feet.Operating Temperature Range (℃) -10~40 Dimensions, H x W x D (mm) About 23.3 × 30.7 × 5.7 Specification For indoor use Load (g) Up to about 950 (when using 2)
- Inomata chemical Table tap box LBlindfold the mess of cords and taps to prevent dust. Supports taps up to 37 cm in length * If placed near a fire, it may soften and deform. A scrubbing brush or scrubbing brush may cause scrubbing and scratches.Size (cm) 39.0×15.6×12.9h Material PS
- ESCO Safety cap / 2P outlet (10)For outlet 2P For electric shock and prevention of dust and moisture intrusion.Dimension (mm) 26×14×20 Esco Part No. EA815HZ-19 Material Elastomer
- Inomata chemical Table tap boxBlindfold the mess of cords and taps to prevent dust. Supports taps up to 25 cm in length * If placed near a fire, it may soften and deform. A scrubbing brush or scrubbing brush may cause scrubbing and scratches.Size (cm) 26.8×12.4×11.1h Material PSfrom S$9.99Min. 2 days
- ELPA (Asahi Electric) L-shaped retaining adapter Power strip No outlet cord EasyYou can convert 3P plugs such as OA taps to 2P. Since it is L-shaped, the plug does not get in the way. With a grounding cord of 150 mm. The outlet is a retaining type.Rating 125V、15A Plug Shape 2P / L type plug Ground 2P → 2P + Ground lead Outlet Type 3P retaining
- SANWA SUPPLY Plug safety cover (for 3P, 2 pieces)You can prevent outlet fires due to tracking.Compatible plug Power plug with 3P ground Dimensions, Width W x Depth D x Height H (mm) 36×10.9×37
- SANWA SUPPLY Flat blade to hook conversion adapterYou can convert a 3P hook type plug to a 3P plug. It is a product that complies with the RoHS directive. * Not a NEMA standard.Rated Capacity 15A / 125V (up to 1500W) Plug Shape 3P Outlet Type 3P hook Dimension (mm) W37×D37×H27from S$19.99Min. 2 days
- ELPA (Asahi Electric) Safety plug cover For outlet Fire prevention Dust prevention White 8 piecesIt protects electrical plugs and outlets and keeps out dust and moisture to prevent electric fires due to tracking phenomena. It can be easily attached to the power plug. For straight plugs
- ESCO Safety cover / 3P plug (white / 2 pcs)Grounding 2P type Shuts out the ingress of dust and moisture. Prevents outlet fires due to tracking.Material Silicon rubber Esco Part No. EA815HZ-11from S$5.59Min. 2 days
- JEJ Cable Box Cord StorageThe messy charging cord and cables around the outlet are neatly stored. Compatible with table taps with a length of 32 cm or less (6 ports). Great for use around PCs, behind TVs, and at the feet of desks. Protects the outlet from dust and prevents the tracking phenomenon that causes ignition. The... Read MoreMass (kg) 0.7 Allowable Load (kg) 1 Dimensions, Width W x Depth D x Height H (mm) 415×160×141 Material Polypropylene
- YAZAWA Conversion plug C type for domestic useA conversion plug for using overseas electrical products in Japan. Since the voltage and outlet shape differ depending on the country, you can use the electrical products purchased at your place of stay when using them in Japan. * A transformer (sold separately) may be required when using equipme... Read MoreRated Input Current (A) 125V/6 Mass (g) 13 Dimensions, Width W x Height H x Depth D (mm) 35×45×14 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Fire resistant ABS resin Plug Shape Type Afrom S$5.39Min. 2 days
- SANWA SUPPLY Overseas power conversion adapter Ele plug WIt is an overseas power conversion adapter suitable for the country of destination. Since the female mouth is compatible all over the world, it is possible to convert overseas power plugs. * Voltage conversion is not possible with this plug set. * Exceptional approval from the Ministry of Economy... Read MoreRated Capacity Up to 10A / 250V
- SANWA SUPPLY Multi-type power conversion adapter for exclusive use in JapanPlug 2P Mass (g) 35 Dimensions, Width W x Depth D x Height H (mm) 36×47×36 Applicable Spark Plug (Type) BF、B3、C、CB、SE、O、O2from S$27.99Min. 2 days
- YAZAWA Thunder Buster 60000VA lightning surge filter protects connected devices from overvoltages such as lightning. Just plug it in and your tap will become a tap with a lightning surge.Maximum Surge Voltage (V) 60000 Limit voltage (V) 650 Mass (g) About 23 Dimensions, Width W x Depth D x Height H (mm) About 32 × 27 × 47 RoHS directive (corresponding to 10 substances) Correspondence Specification Lightning guard Color White
- Noah Super lightning guard (with thermal fuse)Protects home appliances such as TVs, PCs and audio from lightning. A thermal fuse is attached to prevent heat generation in the main body. This will extend the service life by about 1.5 times. It is easy to install by simply inserting it between the wall outlet and the plug of the electric appli... Read MoreRated Voltage (V) AC125 50/60Hz Function Lightning guard
- SANWA SUPPLY 3P → 2P conversion adapterOutlet 1 Rated Capacity 15A / 125V (up to 1500W in total) Main Unit Dimensions, Width W x Depth D x Height H (mm) 25×30×26 Plug Shape 2P Plug type 2P (with ground cord) Specification 3P Outlet Type 3P Standard PSE compliant Outlet Shape normalfrom S$6.19Min. 2 days
- Richell Baby guard outlet full cover RPrevents children from being pulled out due to mischief, electric shock, and short circuits. You can cover the plug while using the outlet. It is designed to be attached using adhesive tape. An outlet cover that supports 1 to 3 outlet plates.Dimensions, Width W x Depth D x Height H (cm) 7×6.5×12 Mass (g) 61
- YAZAWA Tracking prevention cover straight typeIt protects the plugs of appliances and prevents dust and moisture that can cause tracking fires.Dimensions, Width W x Depth D x Height H (mm) 33×8×21 Mass of Main Unit (g) About 2 (per pc) RoHS directive (corresponding to 10 substances) Correspondence Material PVC Color White
- YAZAWA Anti-tracking coverIt protects the plugs of appliances and prevents dust and moisture that can cause tracking fires. This type is compatible with L-shaped plugs. * Not all L-shaped plugs are supported.RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 2 days