AC Power Plug Adapters
- MonotaRO Conversion adapter 3P → 2P3-pin plug can be converted to 2-pin with green ground wire When you want to change from a 3-pin plug to a 2-pin plug * Please use at 1500W or less. * Do not use in places where it may be exposed to water. If it is soaked in water, detergent, pesticide, etc., replace it with a new one. * Do not i... Read MoreRated Capacity 125V・15A・1500W Plug Shape 2P (with ground cord) Dimensions, Width W x Depth D x Height H (mm) 32.5×30×28 Outlet Type 3P Outlet 3P ・ 1 mouth Specification With ground cord
- SANWA SUPPLY 3P → 2P conversion adapterJust plug it into a 3P plug and you can use it with your home 2P outlet. Earth cord terminal with insulation protection cover. * Please use with a total of 1500W or less. * Do not use in places where it may be exposed to water. If it is soaked in water, detergent, pesticide, etc., replace it with... Read MoreRated Capacity 15A / 125V (up to 1500W) Dimensions, Width W x Depth D x Height H (mm) 24.5×30×26 Plug Shape 2P (with ground cord / insulation cover) Outlet Type 3P Outlet 3P ・ 1 mouth
- SANWA SUPPLY 2P → 3P conversion adapterA plug with a 2P ground terminal can be converted to a 3P plug. Comes with a ground connection terminal. It is a product that complies with the RoHS directive.Rated Capacity 15A / 125V (up to 1500W) Outlet Type 2P Main Unit Dimensions, Width W x Depth D x Height H (mm) 34×25×34 Plug Shape 3P Material Urea resin Specification With earth terminal
- SANWA SUPPLY 3P to 2P Conversion Adapter with Insulation CoverJust plug it into a 3P plug and you can use it with your home 2P outlet. The ground cord has an insulating cover for safety. It is a product that complies with the RoHS directive.Rated Capacity 15A / 125V (up to 1500W) Main Unit Dimensions, Width W x Depth D x Height H (mm) 26×26×29 Plug Shape 2P Outlet Type 3P Outlet 3P ・ 1 mouth Cable Length (cm) Earth cord / approx. 15from S$8.99Min. 2 days
- YAZAWA L-Type Plug Adapter for 3P Plug CompatibleThe plug has an insulating cover to prevent tracking fires caused by dust and moisture. Eliminates the bulge of the plug that gets in the way. * Comes with a ground cord.Outlet 1 mouth Rated input 15A Total up to 1500W Plug Shape 2P / L type plug Mass (g) 34 Outlet Type 3P Dimensions, Width W x Depth D x Height H (mm) About 25 × 30 × 34 RoHS directive (corresponding to 10 substances) Correspondence Color White Function With insulation cover
- SANWA SUPPLY 3P → 2P conversion adapterSince it is L type, the cord can be wired neatly. Comes with an insulating cap that is effective in tracking fire prevention. Comes with a ground cord.Rated Capacity 15A / 125V (up to 1500W) Plug Shape 2P / L type plug Outlet Type 3P Dimension (mm) W25×D30×H34.6
- ELPA (Asahi Electric) L-shaped retaining adapter Power strip No outlet cord EasyYou can convert 3P plugs such as OA taps to 2P. Since it is L-shaped, the plug does not get in the way. With a grounding cord of 150 mm. The outlet is a retaining type.Rating 125V、15A Plug Shape 2P / L type plug Ground 2P → 2P + Ground lead Outlet Type 3P retaining
- SANWA SUPPLY Flat blade to hook conversion adapterYou can convert a 3P hook type plug to a 3P plug. It is a product that complies with the RoHS directive. * Not a NEMA standard.Rated Capacity 15A / 125V (up to 1500W) Plug Shape 3P Outlet Type 3P hook Dimension (mm) W37×D37×H27from S$19.99Min. 2 days
- SANWA SUPPLY 3P → 2P conversion adapterOutlet 1 Rated Capacity 15A / 125V (up to 1500W in total) Main Unit Dimensions, Width W x Depth D x Height H (mm) 25×30×26 Plug Shape 2P Plug type 2P (with ground cord) Specification 3P Outlet Type 3P Standard PSE compliant Outlet Shape normalfrom S$6.19Min. 2 days
- SANWA SUPPLY L type conversion adapterRated Capacity 15A / 125V (up to 1500W) Plug Shape 2P / L type plug Outlet Type 3P retaining Cable Length (cm) Earth cord / approx. 15 Dimension (mm) W30×D29×H28from S$10.99Min. 2 days
- SANWA SUPPLY Catch → 3PYou can convert a 3P plug to a 3P hook type. It is a product that complies with the RoHS directive. * Not a NEMA standard.Rated Capacity 15A / 125V (up to 1500W) Outlet Type 3P Plug Shape 3P hook Dimension (mm) W34.4×D34.8×H34.8from S$27.99Min. 2 days
- SANWA SUPPLY 3P-hook conversion adapterYou can convert the 3P plug to a hook type. The 3P outlet is a stopper to prevent accidental removal. It is a product that complies with the RoHS directive. * Not a NEMA standard.Rated Capacity 15A / 125V (up to 1500W) Plug Shape 3P hook Outlet Type 3P retaining Dimension (mm) W34×D34×H34.5from S$29.99Min. 2 days
- OHM ELECTRIC Unplugged plug adapterYou can easily pull it out from the outlet just by pushing the lever. You can select straight / L type for the outlet by sliding the shutter. Guards the outlet on the unused side.Number of Pot / Pan 1 (Select straight / L type) Rating 15A・125V Plug Shape 2P Dimensions, Width W x Height H x Depth D (mm) 90×125×42 Specification With tracking resistant insulation cover Function With tracking resistant insulation cover
- OHM ELECTRIC Ground adapter free plug with ground terminal cover for conversionConvert a plug with a grounding electrode to a plug without a grounding electrode and a lead wire for grounding 90 ° rotating plug with insulation cover * Do not use anything other than 1500 watts and 125 volts. * Do not use in places exposed to water. * Please use after removing the ground termi... Read MoreVoltage (V) 125 Current (A) 15 Power Consumption (W) Up to 1500from S$7.59Min. 2 days
- SANWA SUPPLY Conversion adapterRated Capacity 15A / 125V (up to 1500W in total) Plug Shape 2P Cable Length (cm) Earth cord / approx. 15from S$10.99Min. 2 days
- SANWA SUPPLY 3P → 2P conversion adapter set of 10 with insulation coverRated Capacity 15A / 125V (up to 1500W) Main Unit Dimensions, Width W x Depth D x Height H (mm) 26×26×29 Dimensions, Width W x Depth D x Height H (mm) 26×26×29 Plug Shape 2P (with ground cord / insulation cover) Outlet Type 3P Outlet 3P ・ 1 mouth Cable Length (cm) Earth cord / approx. 15from S$58.99Min. 2 days
- HPE (Hewlett Packard Japan) B-series 64Gb SFP56 Short wavelength 1-pack Secure TransceiverB-series 64Gb SFP56 Short wavelength 1-pack Secure Transceiver.from S$9,990.00Min. 5 days
- ELECOM Conversion adapter Outlet conversion plug 3P → 2P Noise suppression function With lightning guardConverts a 3-pin plug such as an OA tap to a 2-pin plug. Comes with a noise suppression function. Comes with a grounding cord of 150 mm. Varistors and capacitors reduce power supply noise and lightning noise that adversely affect AV equipment and OA equipment. * If you are using a PLC, do not us... Read MoreRating 125V・15A・1500W Plug Shape 2P Trusco Part No. 362-2878 Outlet Type 3P Specification Noise cut, with ground
- OHM ELECTRIC Free Plug AdapterReliable electric fire countermeasures with energization cutoff function, smoke guard grounding adapter patent (No. 5853076) Detects abnormal overheating by adopting technology, automatically shuts off energization at about 150 ° C Converts 3-pin plug with grounding electrode to 2 pins Dust preve... Read MoreOutlet 1 mouth Rating 15A + 125V + up to 1500 watts total Outlet Type 3P (ground 2P) Plug Shape L-type plug Color Whitefrom S$3.59Min. 2 days
- YAZAWA Conversion adapterIt is an adapter for converting a 3-pin plug such as an OA tap into a 2-pin plug and connecting it to a household outlet.Mass (g) 20 Dimensions, Width W x Height H x Depth D (mm) 25×27×30 RoHS directive (corresponding to 10 substances) Correspondence Outlet Number of units: 1 Color Whitefrom S$7.69Min. 5 days
- SANWA SUPPLY Adapter with Built-In Thermal FuseIt has a built-in thermal fuse, and when the adapter becomes hot, it senses the temperature and shuts off the power safely. The earth pin can be folded and can be conveniently used as a 2P plug. The outlet is a retaining type to prevent accidental plug disconnection. <How to use> -When usin... Read MoreRated Capacity 100V125 (up to 1500W) Outlet Shape 3P Plug Shape 3P&2P Operating Ambient Temperature (℃) 60 or less Applicable Standard About PSE Plug Folding Shutter None Applicable Regions Only in Japan Thermal Fuse Operating accuracy 108 ℃ Outlet Retaining type x 1 mouth Material Thermosetting resin (urea resin) Earth Terminal Yes Cable Length (cm) [Earth] Approximately 10from S$18.99Min. 2 days
- Princeton UVC compatible 4K HDMI-> USB conversion unitDevices such as single-lens reflex cameras and video cameras that support UVC and are connected to this product with an HDMI cable are recognized as "camera devices" on Windows and Mac, and can be treated like Web cameras. In addition, it supports input / output of up to 4K @ 30p, and h... Read Morefrom S$289.90Min. 7 days
- OHM ELECTRIC Grounding Adapter Grounding Terminal with CoverA grounding adapter for conversion with a grounding terminal cover. The double structure improves heat resistance.Outlet 1 mouth Plug Shape 2P Outlet Type 3P (ground 2P) Color Black Rating Used at 1500 watts + 125V or less Function With ground and heat resistancefrom S$5.29Min. 2 days
- ELECOM Conversion adapter Outlet conversion plug 3P → 2P OA adapterConverts 3-pin plugs such as OA taps to 2-pin plugs.Rating 125V・15A・1500W Plug Shape 2P Trusco Part No. 362-2860 Outlet Type 3P Specification With groundfrom S$5.59Min. 2 days
- ELPA (Asahi Electric) Easy to pull out adapter Power strip No outlet cord EasyThe plug can be easily removed by simply pressing the adapter removal knob with your fingertips. Ideal for electrical appliances that are frequently plugged in and unplugged.Rating 125V、15A Plug Shape 2P Rated Power (W) Up to 1500 total Color WhiteDiscontinued
- SANWA SUPPLY Conversion adapter with tracking fire prevention functionRated Capacity 15A / 125V (up to 1500W) Outlet 3P Plug 3P / 2P plugDiscontinued
- Ainex Power conversion adapter for PCI ExpressA conversion adapter that turns the auxiliary power connector of the graphic card from the side panel orientation to the motherboard orientation. Connect to the auxiliary power connector and flip the connector 180 degrees. The graphic card side connector has 6 pins, and the latch (claw) Is for t... Read MoreDimensions, Width W x Depth D x Height H (mm) 14.5×18×32 Color BlackDiscontinued
- Ainex Power conversion adapter for PCI ExpressA conversion adapter that turns the auxiliary power connector of the graphic card from the side panel orientation to the motherboard orientation. Connect to the auxiliary power connector and flip the connector 180 degrees. The graphic card side connector has 8 pins, and the latch (claw) Is for t... Read MoreDimensions, Width W x Depth D x Height H (mm) 19×18×32 Color BlackDiscontinued
- AS ONE OA adapterYou can use it by converting a 3-pin outlet for general 100V. For 15AAs ONE Part Number 8-038-01Discontinued
- SANWA SUPPLY Conversion adapterAn adapter that converts a grounded 3P plug for precision equipment into a general-purpose 2P plug. Please use by connecting the ground terminal.Rated Capacity 15A / 125V (up to 1500W) Dimension (mm) 25×47×27 Plug Shape 2P Outlet Type 3PDiscontinued
- Ainex Power Conversion Adapter for PCI ExpressA conversion adapter that turns the auxiliary power connector of the graphic card from the side panel orientation to the motherboard orientation. Connect to the auxiliary power connector and flip the connector 180 degrees. The graphic card side connector has 8 pins, and the latch (claw) Is for ... Read MoreDimensions, Width W x Depth D x Height H (mm) 19×18×32 Color BlackDiscontinued