Switches / Distributors / Converters
Other Related Pages
- StarTech.com 2-input 1-output HDMI display selector / selector / switch with 1080p auto / priority switching functionAutomatic changeover priority switch Built-in manual control console EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included Automatically switch Blu-ray players, set-top boxes, game consoles, etc. in a home theater environment Connect / switch betwee... Read MoreStorage Temperature (℃) -20 ~ 60 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.6 Output Current (A) 1.5 Length (cm) 15.6 Power Consumption (W) 18 Height (cm) 2 Number of Ports 2 Mass (g) 290 Width (mm) 65 Color Black Connector A HDMI (19 pin) Connector B HDMI (19 pin)from S$169.90Min. 5 days
- RATOC Systems USB Serial ConverterBy simply connecting to a USB port, RS-232C devices can be used even on a computer that does not have an RS-232C port. You can connect barcode scanners, magnetic card readers, modems, RFID tag readers, power supplies, and more. The shortage of RS-232C ports caused by POS system embedded applicati... Read MoreCable Length (m) 0.85 Mass (g) 55 Outer Dimensions (mm) 85×28×11 Product Type Converter Power Supply Voltage (V) DC5 Included Accessories Software CD-ROM, User Manual Specification [DTE speed] up to 230 Kbps
- TEC HDMI distributor THDSP seriesHDMI signals can be output to multiple displays at the same time. It can also support 4K. One HDMI input can be output to two HDMI displays (high-definition TVs with HDMI input, projectors, etc.) at the same time.Type 2 distribution 60 × 70 × 20mm As ONE Part Number 3-8328-01
- SANWA SUPPLY USB2.0 manual changer (2 circuits)You can switch and share one USB 2.0 device with two computers. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as p... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 60.6×60.6×22 Mass (g) 51 Specification 2 units: 1 unit switch Number of Circuits 2
- ELECOM Display distributor 2/4/8 unit switching D-Sub 15 pin (VGA) Video frequency band 300Mhz compatibleImages from a single computer can be displayed neatly on multiple displays. Equipped with a new VGA circuit that is particular about the goodness of the image. Even small characters can be displayed without being crushed. 2, 4, 8 port products are available. Moreover, it also supports 3-stage cas... Read MoreMaximum Resolution 1920 x 1440 (75Hz compatible) LED Green (Active) x 1, Orange (Power) x 1 Frequency Band (MHz) Video / 300 Operating humidity (%) 0 to 80 (no condensation) Operating Ambient Temperature (℃) Operating / 5/5, Storage / -20-60 Material metal
- ELECOM PC Switcher Cable Integrated USB Switching between 2 PCs Hand Switch CompactEasy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!Maximum Resolution 2048×1536 Switching Method Hand switch Power Consumption (mW) 130 Maximum number of connections (PC) 2 units keyboard / mouse USB Display D-Sub15 mini
- SANWA SUPPLY HDMI switcher (3 inputs / 1 output or 1 input / 3 outputs)Mass (g) 180 Maximum Resolution 1920×1080 Dimensions, Width W x Depth D x Height H (mm) 61×82×15 Material (Main Unit) ABS resinfrom S$48.99Min. 2 days
- ELECOM PC switch Cable type Keyboard Mouse With hand switchEasy switching by pressing the switch at hand! A computer switch for mouse and keyboard that allows you to share one set of keyboard and mouse between two computers. A keyboard / mouse computer switch that allows two computers to share a set of keyboard / mouse and other USB devices. Since the c... Read MoreMaximum Power Consumption (W) 0.5 Display switching 2 Rated Voltage (V) 5 Mass (g) 88 (including cable) Power Supply Bus power Switching Method Hand switch Specification No switching sound keyboard / mouse USB Supply Current (mA) Within 400 total ports
- SANWA SUPPLY LAN SwitchIt is a LAN switch that physically switches all 8 poles and 8 cores of the LAN line with all connections and all circuits. At the time of switching, the LAN cable and LAN cable are just extended with the relay adapter, and compatibility problems hardly occur. There is no need to manually connect ... Read MoreDimensions, Width W x Depth D x Height H (mm) 155×98×29.5 Switching Method 2: 1 or 1: 2 Specification 2 units: 1 unit switch Material ABS resin Operating Temperature 0~60℃ Operating Humidity (%) 0 to 95 (no condensation) Mass (g) About 160 Storage Temperature (℃) -20~60
- SANWA SUPPLY VGA signal to HDMI converterA converter that converts VGA analog signals to HDMI signals. Since 3.5mm stereo audio signals can be converted at the same time, both video and audio can be output from the HDMI display. Since it is a USB bus-powered system that operates with USB power supply, it can be easily installed even in ... Read MoreMaximum Resolution 1920×1080 Material ABS resin Power Consumption (W) 2 Dimensions, Width W x Depth D x Height H (mm) 60×54×20 Mass (g) 42 Included Accessories Power supply cable (USB) Trusco Part No. 836-2370from S$129.90Min. 2 days
- SANWA SUPPLY Display switcherIt is a manual switching display switch that switches all signal lines from pin 1 to pin 15 of the display connector straight in all circuits. At the time of switching, the display cable is just extended straight, so there is almost no compatibility problem. It also supports wide displays. All ci... Read MoreHumidity Range 0-80% (non-condensing) Switching Method 2: 1 or 1: 2 Mass (g) 443 Operating Temperature 5~40℃ Output Display, TV, Projector Interface Mini D-sub (HD) 15pin female x 3 Material Steel Main Unit Dimensions (mm) W153×D115×H60.5 Storage Temperature (℃) ‐20~60℃
- ATEN AC adapterPower adapter for ATEN products only * For compatible models, please check the ATEN website by reverse lookup from the model part number.from S$44.99Min. 4 days
- SANWA SUPPLY USB2.0 Manual Switch (4 Circuits)You can switch and share one USB 2.0 device with four PCs. It is ideal for switching between multiple printers on four PCs in an office or office. Since the USB hub ports can be switched independently, for example, USB device A can be switched to PC 1, USB devices B and C can be switched to PC 2,... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 103×83×24.3 Mass (g) 121 Number of Circuits 4 Specification 4 units: 1 unit switchingfrom S$87.99Min. 2 days
- Sanwa Direct HDMI distributorThe signal of one HDMI device can be distributed and output to two devices with HDMI input terminals (displays, projectors, etc.) at the same time with high image quality and high sound quality. It supports 4K2K (4096 x 2160) @ 60Hz (4: 4: 4) resolution and can output beautiful and high-definitio... Read MoreMaximum Resolution 4096×2160/60Hz Power Consumption (W) 5 Data rate (Gbps) 6.0/600MHz Material Steelfrom S$129.90Min. 5 days
- SANWA SUPPLY HDMI signal composite converterA converter that converts HDMI signals to composite video signals. It is also possible to convert the digital audio contained in the HDMI signal to an analog audio signal and output it. Since it is a USB bus-powered system that operates with USB power supply, it can be easily installed even in a ... Read MorePower Consumption (W) 1.5 Dimensions, Width W x Depth D x Height H (mm) 60×55×20 Mass (g) About 40 Material ABS resin Trusco Part No. 836-2371 Maximum Resolution 1920×1080 Included Accessories Power supply cable (USB) Standard HDCP compatible
- SANWA SUPPLY Composite signal HDMI converterMaterial ABS resin Mass (g) 40 Dimensions, Width W x Depth D x Height H (mm) 60×55×20 Included Accessories Power supply cable (USB) Power Consumption (W) 1.5 Trusco Part No. 836-2372 Maximum Resolution 1920×1080from S$129.90Min. 2 days
- ATEN Serial converterA device that allows you to connect a device with an RS-232 connector to the USB port of a laptop or desktop computer. In particular, it is a highly convenient product in the fields of industrial automation systems, scientific instruments, POS systems, and other specialized industrial and consume... Read MoreMass (kg) 0.04 Data Packet Rate 230Kbps Cable Length (cm) 35 Dimensions, Width W x Height H x Depth D (mm) 66×34×16 Power Supply Bus power Product Type Converter RoHS directive (corresponding to 10 substances) Correspondence Connector USB type A male x 1, DB-9 pin male x 1 Conform USB1.1 Included Accessories User manual x 1 Storage Temperature Range (℃) ‐20~60
- SANWA SUPPLY High-performance Display DistributorA high-performance monitor distributor that uses IC control for signal amplification and stabilization processing to significantly reduce noise. * Deterioration of the image signal varies greatly depending on the usage environment, equipment used, and other cable grades, so there is no guarantee.... Read MoreHumidity Range 0-80% (non-condensing) Maximum Resolution 2048 x 1536 dots (60Hz compatible) Material Steelfrom S$139.90Min. 2 days
- Sanwa Direct Display switchA compact size switch that does not require a power supply. You can switch between 2 PCs and 1 display, or 1 PC and 2 displays. It is a simple connection by simply connecting the VGA cable to the main unit using the pass-through method. * Display cable (VGA cable) is not attached to the product. ... Read MoreInterface Mini D-sub+15pin+female+×3 Maximum Resolution No limit Material Steel Switching Method Switch button Instruction Manual Yes
- ATEN USB switchIt is a device that shares USB connection peripherals such as printers, scanners, and USB flash memory with four computers. You can select a computer that can control the USB device by using the automatic switching function from the software and the manual switching function from the push button.... Read MoreData Transfer Rate (Maximum) 480 Mass (kg) 0.1 Dimensions, Width W x Depth D x Height H (mm) 104×80×22 Number of connections 4 RoHS directive (corresponding to 10 substances) Correspondence Conform USB 2.0 Power Supply USB bus powerfrom S$77.99Min. 2 days
- ATEN USB switchA device that shares USB-connected peripherals such as printers, scanners, and USB flash memory between two computers. You can use the automatic switching function from the software and the manual switching function from the push button to select a computer that can control the USB device. For sw... Read MoreData Transfer Rate (Maximum) 480 Mass (kg) 0.06 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 72×66×25 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conform USB2.0
- Sanwa Direct USB switchYou can switch and share one USB 2.0 device with four PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between 4 PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as printers... Read MoreOperating Temperature (℃) 0~40 Storage Temperature (℃) 0~60 Instruction Manual Yesfrom S$76.99Min. 5 days
- SANWA SUPPLY Compact SwitchA compact size display switch that does not require a power supply. You can switch between 2 PCs and 1 display, or 1 PC and 2 displays. Since the inside of the switch is switched by all circuits, you can choose the type of computer. The main body is made of reinforced plastic that is hard to brea... Read MoreSwitching Method 2: 1 or 1: 2 Type For monitor Included Accessories Hook fastener (1 set) Interface Mini D-sub (HD) 15pin female x 3 Dimension (mm) W95×D116×H32from S$36.99Min. 2 days
- SANWA SUPPLY 4K2K compatible HDMI distributorThe signal of the HDMI device can be distributed and output to the device with HDMI input terminal at the same time with high image quality and high sound quality. This method conveys the EDID information of the connected display to the video input device. It also supports Dolby True HD and DTS H... Read MoreMaximum Resolution 4096×2160 Standard HDCP compatible Material Steelfrom S$279.90Min. 2 days
- SANWA SUPPLY SW-KM2UU Keyboard / Mouse SwitchYou can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or ScrLock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard imm... Read MoreMass (g) 120 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 77.99×72×24.35 Cable Length (cm) 90 Included Accessories Instruction manual (with warranty) keyboard / mouse USBfrom S$76.99Min. 2 days
- SANWA SUPPLY PC automatic switchYou can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a compact type with an integrated cable, it does not take up space during installation. You can select hotkeys from [Ctrl] x 2 times or [Scr Lock] x 2 times, and you can avoid overlapping hotkeys... Read MoreMass (g) 252 Cable Length (m) 0.9 Number of connections 2 Current Consumption (mA) 280 (maximum) Dimensions, Width W x Depth D x Height H (mm) 77.99 × 72 × 24.35 (Body size) keyboard / mouse USB Display Mini D-sub 15 pinfrom S$98.99Min. 2 days
- SANWA SUPPLY Compact switchA compact size printer switch that does not require a power supply. Since the inside of the switch is switched by all circuits, it can be used with any type of computer. You can switch between 2 PCs and 1 peripheral, or 1 PC and 2 peripherals. The main body is made of reinforced plastic that is h... Read More
- ELECOM PC switch HDMI compatible With hand switchSupports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolution! An HDMI computer switch that allows you to share a set of HDMI compatible display, USB mouse, USB keyboard, and speaker with two computers. A computer switcher that allows two computers equipped with an HDMI terminal to sha... Read MorePower Supply Bus power Display HDMI Maximum number of connections PC/2 Rated Voltage (V) 5 keyboard / mouse USB Maximum Power Consumption (W) 2.65 Specification No switching sound
- Sanwa Direct USB switchYou can switch and share one USB 2.0 device with two computers. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as p... Read MoreInstruction Manual Yesfrom S$49.99Min. 5 days
- StarTech.com 2K output 4K HDMI splitter splitter USB bus power / AC adapter compatible 4K 30HzSupports ultra HD video resolutions up to 4K @ 30Hz Supports USB power supply. Optional power adapter is also included. HDMI source cable integrated with the main unit 3D video support Supports 7.1 surround sound audio 2x HDMI output compact design Display 4K HDMI signal on two HDMI displays Outp... Read MoreInput Current (A) 0.5 Height (cm) 1.8 Power Consumption (W) 10 Output Current (A) 2 Width (mm) 50 Length (cm) 62 Mass (g) 78 Color Black Connector A HDMI (19 pin) Connector B HDMI (19 pin)from S$119.90Min. 2 days
- Sanwa Direct HDMI switchIt is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device and switch to two TVs or projectors for output. It supports 4K2K (4096 x 2160) @ 24Hz resolution and can output beautiful and high-definition HDMI signals. HDCP (High-bandwid... Read MoreStorage Temperature (℃) -10~80 data rate 3.4Gbps Maximum Resolution 4K(4096×2160) HDMI standard HDMI Ver1.4a Instruction Manual Japanese instruction manual available Material Steel Switching Method Switch buttonfrom S$49.99Min. 5 days
- RATOC Systems converterRS-HD2AV1 is a video signal converter that can convert devices such as smartphones and tablets whose video output is limited to HDMI to analog composite signals. By relaying this unit, it is possible to connect to video equipment such as TVs, displays, and projectors that have analog composite in... Read MoreMass of Main Unit (g) About 42 Resolution [Input] 1080p / 720p [Output] 480i
- Sanwa Direct HDMI switchEquipped with a multi-viewer function (split screen display) that can split the video output of up to 4 HDMI devices (computer, HDD recorder, game console, etc.) into 4 and output them simultaneously on a single display. You can also select one of the split screens and display it in full screen, ... Read MoreStorage Temperature (℃) -20~60 data rate 2.25Gbps HDMI standard HDMI Ver1.3 Instruction Manual Japan instruction manual available Material Steelfrom S$399.90Min. 5 days
- SANWA SUPPLY HDMI signal to VGA converterIt is an adapter that converts HDMI signals to mini D-sub 15pin analog signals (VGA). You can output HDMI output from an Ultrabook or tablet to a VGA input projector or TV. It is also possible to convert the digital audio contained in the HDMI signal to a 3.5m stereo analog audio signal and outpu... Read MoreMass (g) 35 Dimensions, Width W x Depth D x Height H (mm) 60×55×20 Humidity Range 80% or less (no condensation) Trusco Part No. 836-2369 Material ABS resin Standard HDMI Ver.1.3b HDCP compatible Specification Input DDC signal / 5.3V Supported Formats Linear PCM2 channel (48kHz) Temperature Range (℃) Operation/0 to 50 Storage/-20 to 60
- SANWA SUPPLY Full HD DVI display distributorIt supports 1080p (1920 x 1080 dots) full high-definition video and WUXGA (1920 x 1200 dots). HDCP (High-bandwidth Digital Content Protection) compatible product. It supports DVI-I (29pin) and DVI-D (24pin). The EDID of the display connected to each port is compared, the optimum maximum resolutio... Read MoreMaximum Resolution 1920 x 1200 dots (60Hz compatible) Number of Distributions 2 Dimensions, Width W x Depth D x Height H (mm) 200×75×42 Mass (g) 584 Standard HDCP standard compliant Temperature Range (℃) Operation/0 to 50 Storage/-20 to 60 Material Steel Humidity Range Storage / 080% (no condensation)from S$399.90Min. 2 days
- SANWA SUPPLY PC automatic switching device with HDMI compatible hand switch (2: 1)Maximum Resolution 1920×1080 Dimensions, Width W x Depth D x Height H (mm) 78×72×24.35 Mass (g) 300 Display HDMI keyboard / mouse USB Number of connections 2from S$199.90Min. 2 days
- Corega RS232C (Serial) -USB converter 4-port modelA converter that can connect multiple RS232C (serial) devices via a USB port. You can handle multiple RS232C (serial) devices without being aware of interface differences even from a computer that does not have an RS232C (serial) port.Maximum current consumption (A) 0.11 Maximum Power Consumption (W) 0.6 Data Packet Rate 115.2Kbps (maximum) Outer Dimensions, Width W x Depth D x Height H (mm) 125 x 80 x 25 (excluding connector) Mass of Main Unit (g) 320 Number of Ports 4 Rated Input Voltage (V) DC5
- SANWA SUPPLY Display emulation compatible DVI PC automatic switching unitYou can switch between two computers with a pair of USB keyboard, USB mouse, DVI display, and speaker. Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving the information in the switch, and responding to each port during DDC communication,... Read MoreDimensions, Width W x Depth D x Height H (mm) 78×114×26.5 Display DVI Mass (g) 470 Cable Length (m) 0.9 (between switcher and PC) keyboard / mouse PS/2 Number of connections 2 Current Consumption (mA) 620 (maximum) Specification 2 units: 1 unit switch
Filter by categories