HDMI Switches
Other Related Pages
- StarTech.com 2-input 1-output HDMI display selector / selector / switch with 1080p auto / priority switching functionAutomatic changeover priority switch Built-in manual control console EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included Automatically switch Blu-ray players, set-top boxes, game consoles, etc. in a home theater environment Connect / switch betwee... Read MoreStorage Temperature (℃) -20 ~ 60 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.6 Output Current (A) 1.5 Length (cm) 15.6 Power Consumption (W) 18 Height (cm) 2 Number of Ports 2 Mass (g) 290 Width (mm) 65 Color Black Connector A HDMI (19 pin) Connector B HDMI (19 pin)from S$169.90Min. 5 days
- SANWA SUPPLY HDMI switcher (3 inputs / 1 output or 1 input / 3 outputs)Mass (g) 180 Maximum Resolution 1920×1080 Dimensions, Width W x Depth D x Height H (mm) 61×82×15 Material (Main Unit) ABS resinfrom S$48.99Min. 2 days
- Sanwa Direct HDMI switchIt is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device and switch to two TVs or projectors for output. It supports 4K2K (4096 x 2160) @ 24Hz resolution and can output beautiful and high-definition HDMI signals. HDCP (High-bandwid... Read MoreStorage Temperature (℃) -10~80 data rate 3.4Gbps Maximum Resolution 4K(4096×2160) HDMI standard HDMI Ver1.4a Instruction Manual Japanese instruction manual available Material Steel Switching Method Switch buttonfrom S$49.99Min. 5 days
- Sanwa Direct HDMI switchEquipped with a multi-viewer function (split screen display) that can split the video output of up to 4 HDMI devices (computer, HDD recorder, game console, etc.) into 4 and output them simultaneously on a single display. You can also select one of the split screens and display it in full screen, ... Read MoreStorage Temperature (℃) -20~60 data rate 2.25Gbps HDMI standard HDMI Ver1.3 Instruction Manual Japan instruction manual available Material Steelfrom S$399.90Min. 5 days
- Sanwa Direct HDMI switchIt is a bidirectional HDMI switch that can switch between two HDMI devices and output to one TV, or switch one HDMI device and switch to two TVs or projectors for output. * There is no distribution output function. It supports 3D video and full high-definition high-definition video. It supports 1... Read MoreStorage Temperature (℃) -20~60℃ Cable Length (m) 0.5 Maximum Resolution 1080p(1920×1080) Material ABS Instruction Manual Attached Interface For input / output Switching Method Switch button data rate Up to 2.5Gbps/ch (7.5Gbps)from S$39.99Min. 5 days
- Sanwa Direct HDMI switchIt is an HDMI switch that can switch the video and audio of 4 HDMI devices and output the matrix to 2 high-definition TVs and projectors. Since it can be switched to a matrix type and distributed output, it is suitable for various uses such as home theaters in ordinary homes, exhibition halls, an... Read MoreStorage Temperature (℃) -10~80 Operating temperature (℃) 0~70 data rate 10.2Gbps Power Consumption (W) 8 HDMI standard HDMI Ver1.4a Material Steelfrom S$159.90Min. 5 days
- OHM ELECTRIC 3-port HDMI selector4K resolution / 3D video full support (Deep color 36bit) Equipped with 3 HDMI inputs and 1 HDMI output. You can easily switch between 3 HDMI output devices with a single select button. Equipped with a front input that is convenient for video cameras, etc. Easy to switch with a large select button.Outer dimensions, Width W x Height H x Depth D (mm) 110 x 25 x 75 (excluding protrusions) Mass (g) About 84 Color Black Output HDMI x 1 port Input HDMI x 3 portsfrom S$32.99Min. 2 days
- StarTech.com 4-input 1-output HDMI display switcher / switcher / selector with automatic switching functionExcellent image quality for 4K / 60Hz Easy operation with 4-port automatic switching function and attached IR remote control 7.1 Surround Sound Front Panel Toggle Switch Button Share a 4K / 60Hz compatible display with 4 different video sources Share the same display with multiple users and switc... Read MoreStorage Temperature (℃) -10 ~ 80 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.4 Humidity (% RH) 10 - 85 Length (cm) 12.3 Mass (g) 152 Height (cm) 2 Output Current (mA) 2000 Width (mm) 51 Color Black Connector A HDMI (19 pin) Connector B HDMI (19 pin)from S$119.90Min. 2 days
- Sanwa Direct HDMI switchThis is an HDMI switcher that can easily switch and output video and audio from four HDMI devices to one 4K display or 4K projector. It supports 4K/4096 x 2160 (60Hz, 4:4:4), and can output beautiful high-definition HDMI signals such as movies and games. It supports high brightness HDR (high dyna... Read Morefrom S$159.90Min. 5 days
- Sanwa Direct HDMI switchAn HDMI switch that can easily switch and output the video and audio of three HDMI devices to a single high-definition TV or projector. It is a completely manual switching type that selects the port by switching the button. It does not have an automatic switching function that automatically switc... Read MoreMaterial ABS Instruction Manual Yes Conform to power consumptionfrom S$49.99Min. 5 days
- Miyoshi HDMI selector 3 in 1 outYou can connect up to 3 devices that output video and audio using an HDMI cable. You can connect HDD recorders, Blu-ray players, game consoles, etc. by making effective use of the limited HDMI ports on TVs and monitors. Supports video output of up to 1080p and 1920 x 1080. It is possible to outpu... Read MoreSupported resolution 1080p、1080i、720p、480p、480i、50/60Hz Dimensions, Width W x Depth D x Height H (mm) 51×51×15 Warranty Period 6 months from purchase Mass (g) About 29 Specification Amplifier bandwidth: 2.5Gbps / 250MHz Color Black Output HDMI1 terminal Standard HDMI1.3b compliant Input HDMI3 terminal Cable Length (m) IN / OUT total up to 5 maxfrom S$33.99Min. 2 days
- ELPA (Asahi Electric) HDMI selectorFull HD resolution (1920x1080) output compatible Ultra-compact size that does not get in the way Equipped with an automatic switching function that switches to the device when the power is turned on Various game machines with LED lamps that can see the device being output at a glance Operation co... Read MoreSupported resolution 1080p、1080i、720p、480p、480i Mass (g) 29 Frequency Band (MHz) (Antenna) 2.5Gbps / 250 Standard HDMI1.3b compliant Outer Dimensions, Width W x Depth D x Height H (mm) 51×15×51 Output Terminal HDMI1 Input Terminal HDMI3
- Kurouto Shikou HDMI selector with selector remote control 4K60P (2160p) HDR video supportedSwitchable between 3 HDMI output devices. Ideal for 4K HDR TVs and 4K HDR monitors. Supports 4K60P (2160p) HDR video HDCP 1.4 / 2.2 pass-through specification for displaying 4K broadcast / 4K content / Ultra HD Blu-ray. Manual switching method that can be switched from a location away from the TV... Read MoreMass (g) 120 Included Accessories Remote control, AC adapter, rubber feet Transfer rate (Gbps) Up to 6 / ch (18) HDMI 2.0b equivalent Dimensions, Width W x Length L x Height H (mm) 80×52×20 Input HDMI: 3 lines (Type A) Output HDMI: 1 system (Type A) Power Consumption (W) 5
- ELECOM HDMI switch for game 3 inputs 1 outputEasily switch between 3 game consoles. An HDMI switch that allows you to connect three HDMI devices to one HDMI port.Supported resolution 1080p(1920×1080)、WUXGA(1920×1200) Warranty Period 6 months Dimensions, Width W x Depth D x Height H (mm) 95×46×15 RoHS directive (corresponding to 10 substances) Correspondence Screw Driving Bit Deep Color (36bit: 12bit / each color) Included Accessories HDMI cable (1m) x 1from S$49.99Min. 2 days
- ELECOM USB switch 2 PCs 4 devices compatible Cable includedWith a hand switch that can be switched at a remote location. A USB switcher that allows you to switch between 4 USB 3.0 compatible USB devices on 2 PCs. It is a USB3.0 compatible switcher that allows you to switch between 4 USB devices such as a mouse, keyboard, USB memory, and docking station ... Read MoreWarranty Period 1 year Power Supply USB bus power Mass (g) About 120 Interface USB Dimensions, Width W x Depth D x Height H (mm) 94×93×27 Standard USB3.0 communication speed (Maximum) 5Gbpsfrom S$189.90Min. 2 days
- SANWA SUPPLY 4K / HDR / HDCP2.2 compatible HDMI switchIt is an HDMI switch that can easily switch and output the video and audio of four HDMI devices to one 4K display or 4K projector. It supports 4K / 4096 x 2160 (60Hz 4: 4: 4) and can output beautiful, high-definition HDMI signals for movies and games. It supports high brightness HDR (high dynamic... Read MoreData Rate (bits) 18G Dimensions, Width W x Depth D x Height H (mm) 200×80.7×25 Mass (g) 464 Power Consumption (W) About 0.9 Input Signal DDC:5V Standard HDMI_Ver2.0a Material Steel Switching Method Switch buttonfrom S$249.90Min. 4 days
- ELECOM USB switcher / USB3.0 / 0 / PC side 4 port / Connected device 4 port / Hand switchWith a hand switch that can be switched at a remote location. A USB switcher that allows you to switch between four USB 3.0 compatible USB devices on four computers. * If the power is insufficient, power can be supplied from the micro USB type power jack. Please purchase cables etc. separately.Standard USB3.0 Warranty Period 1 year Interface USB Power Supply USB bus power Dimensions, Width W x Depth D x Height H (mm) 94×93×27 Mass (g) About 130 communication speed (Maximum) 5Gbpsfrom S$189.90Min. 3 days
- StarTech.com HDMI distributor I splitter + HDCP + 2.2 compliant + EDID recognition function + 7.1 ch surround2-port HDMI splitter: Branches 4K / 60Hz (UHD) resolution HDMI video signal and 7.1ch audio, and displays the same image and audio on two screens. Supports 4: 4: 4 chroma subsampling, 18Gbps bandwidth (HDMI 2.0b), HDR, HDCP 2.2-HDCP 1.4 conversion EDID control switch: The built-in scaler outputs ... Read Morefrom S$149.90Min. 5 days
- Sanwa Direct HDMI switchAn HDMI switch that can easily switch and output the video and audio of three HDMI devices to a single 4K display or 4K projector. It supports up to 4K2K (4096 x 2160) @ 30Hz resolution and can output beautiful and high-definition HDMI signals. With a remote control, you can easily switch even if... Read MorePower Consumption 1.2W Supported resolution 4096×2160/30Hz (4 Maximum Resolution 4K(4096×2160) Material ABS Instruction Manual Yesfrom S$68.99Min. 5 days
- StarTech.com 2 input 1 output HDMI display switcher / selector 4K / 60Hz compatibleExcellent image quality for 4K / 60Hz Easy operation with 2-port automatic switching function and attached IR remote control 7.1 Surround Sound Front Panel Toggle Switch Button Share a 4K / 60Hz compatible display with two different video sources Share the same display with multiple users and swi... Read MoreOutput Current (mA) 2000 Humidity (% RH) 31321 Connector B HDMI (19 pin) Input Current (A) 0.4 Mass (g) 105 Storage Temperature (℃) -10 ~ 80 Length (mm) 80 Connector A HDMI (19 pin) Number of Ports 2 Height (cm) 2 Operating Temperature (℃) 0~ 40 Width (mm) 50from S$119.90Min. 5 days
- RATOC Systems 4K 2-output HDMI matrix switch for 4K4 input 2 output HDMI matrix switch, distribution function compatible 4K / Full HD compatible (HDCP device compatible) Supports HDR10 and 12bit Deep color Supports Dolby TrueHD and DTS-HD master audio for easy switching with simple operations Equipped with 2-color LED that shows the connection st... Read MoreCable Length (m) Input: 3 or less, Output: 3 or less Supported resolution 3840×2160p、60Hz 4:4:4 / 24bit Mass (g) 130 (main unit only) Bandwidth used Video: 600MHz (18Gbps) Current Consumption (mA) Typ.400 Conform to HDCP2.2 compliantfrom S$129.90Min. 5 days
- StarTech.com 2-input 2-output HDMI matrix switch 2x2 HDMI switching distributor 1080p with automatic / priority switching functionBuilt-in automatic switch priority switch manual control console 2x2 matrix switch EDID embroidery video connection Supports embroidery video resolution 1080p Mounting bracket included Connect and switch between two video sources on two displays for computer troubleshooting Switch between differe... Read MoreStorage Temperature (℃) -20 ~ 60 Operating Temperature (℃) 0 ~ 40 Input Current (A) 0.6 Humidity (% RH) 0~80 Output Current (A) 1.5 Length (cm) 15.7 Power Consumption (W) 18 Height (cm) 2 Mass (g) 290 Width (mm) 65 Color Black Connector A HDMI (19 pin) Connector B HDMI (19 pin)from S$229.90Min. 5 days
- StarTech.com 2 input (HDMI / VGA) 1 output (HDMI) compatible video switcher switcher with automatic & priority switching function 1080pHDMI output switch for both VGA and HDMI input devices. No need to use adapters and costs Easy operation with automatic and priority port selection function Ideal for displays in lecture rooms and conference rooms. Connect various devices brought by the presenter of the presentation Supports 1920... Read MoreHeight (cm) 2.9 Connector B HDMI (19 pin) Connector A VGA (D-Sub 15 pin), HDMI (19 pin) Width (mm) 54 Power Consumption (W) 5 Input Current (A) 0.4 Output Current (A) 1 Storage Temperature (℃) -20~ 60 Length (cm) 10.2 Operating Temperature (℃) 0~ 40 Mass (g) 226 Number of Ports 2from S$359.90Min. 5 days
- ATEN 4-input HDMI switcher (dual output, 4K60p compatible)An HDMI switcher that can output 4 HDMI signals to 2 HDMI displays. .. VS482B is an HDMI switcher that can output 4 HDMI signals to 2 HDMI displays. This product supports video resolution of 4K60p, and the HDMI standard-compliant Audio Return Channel (ARC) function allows you to send audio withou... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$679.90Min. 5 days
- StarTech.com Multi-format compatible automatic switching unit (HDMI output) Multi-signal input compatible switcher converter 4K compatibleUses a switch to convert VGA, DP, HDMI to a single port HDMI output, reducing the cost and effort of adding multiple adapters Automatic port detection and priority port selection function Provides amazing image quality with 4K @ 30Hz resolution Backward compatible with 1920 x 1200 (1080p) HD reso... Read Morefrom S$789.90Min. 5 days
- ELECOM HDMI switch 2/3 port input / output x 1 with compact HDMI cable BlackEliminate the shortage of HDMI ports on TVs! An HDMI switch that can switch the video and audio of multiple HDMI devices and output to a single TV.Supported Formats (Audio) DTS Digital, Dolby Digital Resolution 1080p(1920×1080)、WUXGA(1920×1200) Main Unit Dimensions, Width W x Depth D x Height H (mm) 95×46×15 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories HDMI cable (1m) x 1 Data Packet Rate Up to 7.5Gbpsfrom S$43.99Min. 2 days
- SANWA SUPPLY HDMI SwitcherThis is an HDMI switcher that can switch the video and audio of 4 HDMI devices and output matrix switching distribution to 2 high-definition TVs and projectors. Since it can switch and distribute output in matrix type, it is suitable for various uses such as general home home theaters, exhibition... Read Moredata rate 18Gbit/s Power Consumption 2.2W Maximum Resolution 4K2K(4096×2160) HDMI standard HDMI Ver2.0bfrom S$279.90Min. 2 days
- TOHO 1: 4 HDMI Splitter 4K YOU ZIPPEROutput one source to four displays at the same time.Number of connections 4 unitsfrom S$49.99Min. 6 days
- Miyoshi HDMI bidirectional selector [2 ports (1 input 2 outputs or 2 inputs 1 output) / 4K 60Hz compatible / manual switching] Black HDS-4K2P [4K compatible / manual]A two-way HDMI switcher that allows you to choose between two connection methods This is a two-way HDMI switcher that allows you to choose between two connection methods by connecting devices that support HDMI input and output. Equipped with 2 HDMI ports, each supporting input and output. It can ... Read MoreWarranty Period 6 months from date of purchase Dimensions, Width W x Depth D x Height H (mm) About (horizontal) 55 x 65 x 20 Mass (g) About 92 Color Black Switching Method HDMI 2 in 1 out or 1 in 2 out HDMI standard HDMI 2.0 compliantfrom S$49.99Min. 5 days
- Trimate HDMI switch (3 inputs / 1 output)An HDMI switch that can switch between multiple HDMI devices and output to a single TV or display. No power supply or settings are required, just plug it in and you're ready to go. With LED lamp that shows the device being output at a glance. Switching HDMI ports, solving port shortagesNumber of connections 3 Maximum Resolution 4K Mass (g) 85 Cable Length (mm) About 450 Main Unit Dimensions (mm) Approximately 61 x 82 x 17from S$18.99Min. 2 days
- TOHO 1: 2 HDMI splitter YOU ZIPPEROutput one source to two displays at the same time.Number of connections Twofrom S$39.99Min. 2 days
- IMAGENICS 4-input 2-output seamless matrix switcherMulti-Signal Matrix Switcher Supports HDMI, DVI, analog RGB, analog component, composite video, and S-video signal input signals, and outputs as a set fixed resolution HDMI / DVI signal. 4 inputs and 2 outputs. Each output is divided into HDMI and IMG.Link.from S$5,899.00Min. 9 days
- IMAGENICS Video / audio matrix switcherComposite video / audio matrix switcher Composite video / audio matrix switcher. The voice supports balanced voice. External control via RS-232C / RS-422A / LAN is possible in combination with manual switching of the main unit.from S$12,990.00Min. 9 days
- SSA Service Antenna 2 distributor [ 4K 8K compatible ・ terrestrial digital / BS / CS compatible ・ all terminal current passing type ] STV-12SP 4K4K8K broadcasting compatible Terrestrial digital / BS / CS broadcasting compatible antenna distributor with all terminals energized * We do not guarantee the operation of all devices. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of ... Read MoreNumber of Distributions 2from S$19.99Min. 6 days
- IMAGENICS 32 Input 32 Output Video Matrix Switcher32 Input 32 Output Composite Video Matrix Switcher 32 Input 32 Output Composite Video Matrix Switcher. External control via RS-232C / RS-422A / LAN is possible in combination with manual switching of the main unit.from S$12,990.00Min. 9 days
- IMAGENICS 5 Input 5 Output Video / Audio Matrix Switcher5 Input 5 Output Composite Video / Audio Matrix Switcher 5 Input 5 Output Composite Video / Audio Matrix Switcher. External control via RS-232C / RS-422A / LAN is possible in combination with manual switching of the main unit.from S$3,999.00Min. 9 days
- IMAGENICS 32 Input 32 Output Video / Audio Matrix Switcher32 Input 32 Output Composite Video / Audio Matrix Switcher 32 Input 32 Output Composite Video / Audio Matrix Switcher. External control via RS-232C / RS-422A / LAN is possible in combination with manual switching of the main unit.from S$19,990.00Min. 23 days
- TEC 4K + HDR compatible + 5 input 1 output HDMI switchBy connecting 5 HDMI output devices to the input port of this product with an HDMI cable and connecting to one monitor from the output port, you can switch the HDMI device you want to display to the monitor as you like. If you use the memory function, the last used channel will be recognized and ... Read MoreMass of Main Unit (g) 116 Main Unit Dimensions, Width W x Depth D x Height H (mm) 117×64×25 Power Input (V) 5 DC Color Black Output Terminal HDMI 1 port HDMI standard HDMI2.0 Input Terminal HDMi 5 port Supported resolution Maximum 4K / 60Hz (3840 x 2160)from S$89.99Min. 5 days
- RATOC Systems 4K60Hz compatible 4 input 2 output HDMI matrix switcher with external audio outputHDMI matrix switch with 4 inputs and 2 outputs Supports 4K resolution/60Hz (4:4:4) signals and also switches HDR video sources Supports 1080p/120fps high-frame games Supports digital x2 and analog x1 external audio output functions Equipped with Dolby TrueHD, DTS-HD master audio compatible Dolby ... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) About 210 x 65 x 25 Mass (g) About 350 Pixel Clock: 600MHz tranmission distance (m) Remote control: 5 band width (Gbps) Video amplifier: 18 Material metalfrom S$299.90Min. 4 days