USB Switches
- SANWA SUPPLY USB2.0 manual changer (2 circuits)You can switch and share one USB 2.0 device with two computers. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as p... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 60.6×60.6×22 Mass (g) 51 Specification 2 units: 1 unit switch Number of Circuits 2
- SANWA SUPPLY USB2.0 Manual Switch (4 Circuits)You can switch and share one USB 2.0 device with four PCs. It is ideal for switching between multiple printers on four PCs in an office or office. Since the USB hub ports can be switched independently, for example, USB device A can be switched to PC 1, USB devices B and C can be switched to PC 2,... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 103×83×24.3 Mass (g) 121 Number of Circuits 4 Specification 4 units: 1 unit switchingfrom S$87.99Min. 2 days
- ATEN USB switchIt is a device that shares USB connection peripherals such as printers, scanners, and USB flash memory with four computers. You can select a computer that can control the USB device by using the automatic switching function from the software and the manual switching function from the push button.... Read MoreData Transfer Rate (Maximum) 480 Mass (kg) 0.1 Dimensions, Width W x Depth D x Height H (mm) 104×80×22 Number of connections 4 RoHS directive (corresponding to 10 substances) Correspondence Conform USB 2.0 Power Supply USB bus powerfrom S$77.99Min. 2 days
- ATEN USB switchA device that shares USB-connected peripherals such as printers, scanners, and USB flash memory between two computers. You can use the automatic switching function from the software and the manual switching function from the push button to select a computer that can control the USB device. For sw... Read MoreData Transfer Rate (Maximum) 480 Mass (kg) 0.06 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 72×66×25 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conform USB2.0
- Sanwa Direct USB switchYou can switch and share one USB 2.0 device with four PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between 4 PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as printers... Read MoreOperating Temperature (℃) 0~40 Storage Temperature (℃) 0~60 Instruction Manual Yesfrom S$76.99Min. 5 days
- Sanwa Direct USB switchYou can switch and share one USB 2.0 device with two computers. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Ideal for sharing peripherals such as p... Read MoreInstruction Manual Yesfrom S$49.99Min. 5 days
- StarTech.com 4x4-compatible USB 3.0 Peripheral device sharing switch 4 PC sharing switchShare USB peripherals with 4 computers to reduce costs Remote port selector that allows you to switch devices between computers with the touch of a button Supports 5 Gbps data transfer rate with USB 3.0 throughput (backward compatible) Overcurrent protection compatible, hot plug USB switch USB-A ... Read MoreMass (g) 124 Height (mm) 26 Number of Ports 4 Length (mm) 94 Width (mm) 94 Color Black USB type USB3.0-5bit/s Interface USB3.1en1 Material [Enclosure] Plastic Indicator [LED] Select computer indicator Transfer rate (Gbps) [Maximum data] 5 Size compactfrom S$249.90Min. 5 days
- ATEN USB converterYou can easily add 4 RS-232 serial ports. No IRQ, DMA or I / O address required. Supports hot swap and plug and play. Supports bus power and uses an external power supply as an option. You can connect mobile phones, PDAs, digital cameras, modems, and ISDN terminal adapters. For conversion from US... Read MorePower Consumption (W) (DC5V)0.4 Mass (kg) 0.32 Transmission Speed 115.2Kbps (maximum) Dimensions, Width W x Depth D x Height H (mm) 125×80×25 Number of connections 4 Power Supply Bus power Product Type Converter RoHS directive (corresponding to 10 substances) Correspondence Conform USB 1.1、USB 2.0 Connector USB type B female, DB-9 pin male x 4from S$269.90Min. 4 days
- ATEN USB switchIt is a 2-port USB device sharer that allows 2 computers to share 4 USB devices. You can share a USB device with multiple computers, eliminating the need for a separate device for each computer. The cable-integrated design eliminates cluttered cables. The port selection remote control is used to ... Read MoreCable Length (m) (USB) 1.2 × 2, (Remote control) 1.8 Mass (kg) 0.14 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 83×67×26 RoHS directive (corresponding to 10 substances) Correspondence Function Overcurrent protection function Power Supply USB bus powerfrom S$67.99Min. 4 days
- ATEN USB switchIt is a 4-port USB device sharer that allows 4 USB devices to be shared by 4 computers. You can share a USB device with multiple computers, eliminating the need for a separate device for each computer. The cable-integrated design eliminates cluttered cables. For switching USB devicesMass (kg) 0.22 Number of connections 4 Dimensions, Width W x Depth D x Height H (mm) 83×67×26 RoHS directive (corresponding to 10 substances) Correspondence Function Overcurrent protection function Conform USB 2.0 Power Supply USB bus powerfrom S$84.99Min. 4 days
- ATEN USB converterCentronics 36-pin connector. For conversion of parallel signals from USBMass (kg) 0.11 Cable Length (m) 1.8 Data Transfer Rate 12/Sec Dimensions, Width W x Depth D x Height H (mm) 53×43×20 Power Supply Bus power Product Type Converter RoHS directive (corresponding to 10 substances) Correspondence Conform to Full bidirectional communication support Connector USB type A male, Centronics 36 male Conform USB1.1 Included Accessories User manual x 1, Software CD x 1 Supported OS Windows 2000/XP/Vista/7from S$38.99Min. 4 days
- ATEN USB converterTwo RS-232 serial ports can be easily added. No IRQ, DMA or I / O address required. Supports bus power and uses an external power supply as an option. You can connect mobile phones, PDAs, digital cameras, modems, and ISDN terminal adapters. For conversion from USB to serial signal * When using on... Read MoreMass (kg) 0.3 Transmission Speed 115.2Kbps (maximum) Dimensions, Width W x Depth D x Height H (mm) 125×80×25 Number of connections 2 Power Supply Bus power Product Type Converter RoHS directive (corresponding to 10 substances) Correspondence Connector DB-9 pin male x 2, USB type B female x 1 Conform USB 1.1、USB 2.0from S$129.90Min. 4 days
- SANWA SUPPLY USB SwitchYou can switch and share 4 USB 2.0 devices with 4 PCs. Since the USB hub ports (4 ports) can be switched at once, it is ideal for switching sharing of USB keyboards and USB mice. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between 4 PCs with a button switc... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 105×56×25 Mass (g) About 118 Switching Method Switch buttonfrom S$129.90Min. 2 days
- ATEN USB switch4 USB devices can be shared by 4 computers USB3.1 Gen1-compliant-Maximum data transfer rate 5Gbps Multi-platform support-Windows, Linux, Mac Port selection status is indicated by LED lamp. Adopts metal chassis and can be mounted on the wall. Compatible with commercially available USB M2 screw loc... Read MoreNumber of connections 4, (device) 4 RoHS directive (corresponding to 10 substances) Correspondence Power Supply Method Terminal block / DC power jack adapterfrom S$369.90Min. 4 days
- ATEN USB switchExtended USB transmission over local Gigabit Ethernet (LAN) ExtremeUSB-TransparentUSB2.0 signal, hot plug compatible (no software driver required) Network construction is easier by pairing MAC addresses Supports automatic connection to links between local and remote units via DHCP Extendable up t... Read MoreMaximum extension (m) 100 RoHS directive (corresponding to 10 substances) Correspondence Material (Case) Metal (local, remote) Maximum number of connections [USB device] 4USBDevices (remote)from S$1,099.00Min. 4 days
- Ainex USB Switch 2 PC, 4-PortYou can switch 4 USB devices to 2 PCs with a single touch. Two computers can be operated with one set of mouse and keyboard. You can connect devices that support USB 2.0. You can switch between a telework computer and your own computer. You don't have to put multiple devices on your desk, wh... Read MoreDimensions, Width W x Depth D x Height H (mm) 108×56×16 Number of connections 4 Data Packet Rate 480Mbps (theoretical value) Color Blackfrom S$39.99Min. 2 days
- Timely USB conversion converter USB A (male) --terminal for PS Vita (female)● PS Vita can be charged with an external lithium battery, etc.! ● Can be used with a charger that has a USB port with an output current of 1A or more. ● Battery-powered chargers cannot be used. ● It can also be charged with an AC adapter with a USB port. * We do not guarantee the operation on al... Read Morefrom S$4.19Min. 6 days
- ELECOM USB switch 4 PCs Cable includedA switch that can be used by switching one USB printer or storage device with up to four PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.Mass (g) 72 Main Unit Dimensions, Width W x Depth D x Height H (mm) 87×76×21 Specification BUS power Power Supply Bus power drive Number of Ports Downstream port / 1, upstream port / 4 Interface USB 2.0 Included Accessories USB 2.0 compatible cable (1.5m x 4) Standard USB 2.0 compliant communication speed Up to 480Mbps Supported OS Windows 8、7、Vista、XP、2000、Me、98from S$73.99Min. 2 days
- ATEN USB Peripheral Sharing SwitchTwo computers can share four USB 3.1 Gen1 devices. Ports can be selected with the remote control, so you can easily select ports while placing the product in a place that does not interfere with your work. USB3.1 Gen1-compliant-Maximum data transfer rate 5Gbps LED lamp shows port selection status... Read MoreCase Mass (kg) 0.12 Number of connections 2, (device) 4 Case dimensions (width x depth x height) (mm) 94×93×27 RoHS directive (corresponding to 10 substances) Correspondence Specification [Port selection] Wired remote control Material (Case) plasticfrom S$139.90Min. 4 days
- Black box Emerald SE DVI KVM over IP Matrix Switch TX Full HD DVI USB 2.0 Serial AudioEmerald SE Full HD USB 2.0 compatible IP-KVM transmitter. An IP-KVM that supports Full HD output for workstations, PCs, and servers. Compatible with USB2.0 and 3.5Φ analog audio. Remote access from anywhere with the same operability. It will be an Emerald SE transmitter. * Please use with the rec... Read Morefrom S$2,499.00Min. 7 days
- SANWA SUPPLY USB switchYou can switch and share one USB 2.0 device with two PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Equipped with a strong magnet, it can be firm... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 105×56×25 Mass (g) About 82 Switching Method Switch buttonfrom S$56.99Min. 5 days
- ELECOM USB switch 2 PCs Cable includedA switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.Mass (g) 35.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 70×43×21 Specification BUS power Power Supply Bus power drive Number of Ports Downstream port / 1, upstream port / 2 Interface USB 2.0 Included Accessories USB 2.0 compatible cable (1.5m x 2) Standard USB 2.0 compliant communication speed Up to 480Mbps Supported OS Windows 8、7、Vista、XP、2000、Me、98
- ELECOM USB switch 2 ports With manual switchA switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant. USB 2.0 compliant. Bus-powered operation.Included Accessories 2 USB cables (1.0m) Number of Circuits 2 switching Specification 2/4 units: 1 unit switchable Mass (g) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 44×58×24 Standard USB
- ATEN 2-port USB cable KM switch (multi-screen control compatible)The CS62KM is a 2-port USB cable KM switch that allows you to operate up to two computers with a pair of keyboard and mouse. With the CS62KM, you can switch between connected computers using port switching methods such as wired remote control, keyboard hotkeys, mouse cursor, and mouse wheel.Number of connections 2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 5 days
- SANWA SUPPLY USB switchYou can switch and share two USB 2.0 devices on two computers. Since the USB hub ports (2 ports) can be switched at once, it is ideal for switching sharing of USB keyboards and USB mice. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between two PCs with a bu... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 105×56×25 Mass (g) About 88 Switching Method Switch buttonfrom S$75.99Min. 5 days
- SANWA SUPPLY USB switchYou can switch and share one USB 2.0 device with four PCs. It is a switch that supports high speed (480 Mbps) of USB 2.0. You can easily switch between 4 PCs with a button switch. Equipped with an LED that shows the switching destination at a glance. Equipped with a strong magnet, it can be firml... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 105×56×25 Mass (g) About 90 Switching Method Switch buttonfrom S$68.99Min. 5 days
- Black box Emerald SE Zero-U Transmitter (DVI X 1 USB X 1 1000BASE-Tx 1)Emerald SE ZeroU Full HD IP-KVM transmitter. An IP-KVM that supports Full HD output for workstations, PCs, and servers. Operates with USB power supply in a small housing. Supports 3.5Φ analog audio. Remote access from anywhere with the same operability. It will be an Emerald SE Zero U transmitter... Read Morefrom S$2,199.00Min. 7 days
- Black box Emerald SE 2 Screen Corresponding Model DVI KVM Over IP Matrix Switch TX Full HD DVI USB 2.0 Serial AudioEmerald SE Full HD dual monitor USB 2.0 compatible IP-KVM receiver. An IP-KVM that supports dual monitor Full HD output for workstations, PCs, and servers. Compatible with USB2.0 and 3.5Φ analog audio. Remote access from anywhere with the same operability. Emerald SE Dual monitor compatible trans... Read Morefrom S$2,799.00Min. 22 days
- SANWA SUPPLY USB SwitchYou can switch and share one USB 3.2 device with two PCs. It is a USB3.2 Gen1 (USB3.1 / 3.0) compatible switch that supports a transfer speed of about 10 times (5 Gbps) that of USB2.0. USB 3.2 Supports Gen1 (USB 3.1 / 3.0) super speed mode (5Gbps) [standard value]. You can easily switch betwe... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 105×56×25 Mass (g) About 86 Switching Method Switch button
- ATEN 3 Port USB-C / DisplayPort Hybrid KVMP Switch (PD 3.0 Compatible)The CS1953 is a hybrid KVMP switch that can integrate two computers that support USB-C devices and DisplayPort. Not only can video / audio / data signals be transmitted via the USB Type-C interface, but it also supports USB Power Delivery 3.0 (PD 3.0) to charge USB-C devices.Number of Ports 3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$769.90Min. 5 days
- ATEN USB Peripheral Sharing Switch4 USB 3.1 Gen1 devices can be shared by 4 computers Since the port can be selected with the remote control, the product itself can be easily selected while being placed in a place that does not interfere with work. USB3.1 Gen1-compliant-Maximum data transfer rate 5Gbps LED lamp shows port selecti... Read MoreCase Mass (kg) 0.13 Number of connections 4, (device) 4 Case dimensions (width x depth x height) (mm) 94×93×27 RoHS directive (corresponding to 10 substances) Correspondence Specification [Port selection] Wired remote control Material (Case) plasticfrom S$169.90Min. 2 days
- Black box Emerald SE DVI KVM over IP Matrix Switch RX Full HD DVI USB 2.0 Serial AudioEmerald SE Full HD USB 2.0 compatible IP-KVM receiver. An IP-KVM that supports Full HD output for workstations, PCs, and servers. Compatible with USB2.0 and 3.5Φ analog audio. Remote access from anywhere with the same operability. It will be an Emerald SE receiver. * Please use with the transmitter.from S$2,499.00Min. 7 days
- Bit Trade One Infrared remote control interface converterThis is an interface conversion device equipped with a high-performance 32-bit microcomputer that transmits infrared remote control signals learned using high-quality switches and buttons for industrial and music applications. After setting, it can be operated independently without a PC by USB po... Read MoreNumber of Ports 1 Warranty Period 1 year from purchase Voltage (V) 5.0 Dimensions, Width W x Depth D x Height H (mm) 80 x 30 x 12 (including protrusions) Mass (g) About 17 Connector USB2.0 TypeA Interface USB2.0 full speedfrom S$129.90Min. 6 days
- Black box Emerald SE 2 Screen Corresponding Model DVI KVM Over IP Matrix Switch RX Full HD DVI USB 2.0 Serial AudioEmerald SE Full HD dual monitor USB 2.0 compatible IP-KVM receiver. An IP-KVM that supports dual monitor Full HD output for workstations, PCs, and servers. Compatible with USB2.0 and 3.5Φ analog audio. Remote access from anywhere with the same operability. Emerald SE Dual monitor compatible recei... Read Morefrom S$2,799.00Min. 9 days
- SANWA SUPPLY Manual switching device with USB 2.0 hub (2 circuits)You can switch and share two USB 2.0 devices on two computers. Since the USB ports can be switched independently, USB1 can be switched to PC1 and USB2 can be switched to PC2. It is a switch that supports high speed (480 Mbps) of USB 2.0. It can be easily switched with a button switch. Equipped wi... Read MoreSpecification 2 units: switch 2 units Mass (g) 60 Number of Circuits 2 Main Unit Dimensions, Width W x Depth D x Height H (mm) 66.7×62.8×24Discontinued
- SANWA SUPPLY USB3.0 selectorIt is a USB3.0 switch that supports a transfer speed about 10 times (5 Gbps) that of USB2.0. It supports USB3.0 super speed mode (5Gbps) [standard value]. It can be easily switched with a button switch. Equipped with an LED that shows the switching destination at a glance. Since it is compatible ... Read MoreDiscontinued
- ATEN USB switchYou can share 4 USB3.0 devices with 4 computers. Since the port can be selected with the remote control, the product itself can be easily selected while being placed in a place that does not interfere with work. No driver or software required. For sharing USB devicesPower Supply USB bus power Conform USB3.0 Mass (kg) 0.13 Dimensions, Width W x Depth D x Height H (mm) 94×93×27 Number of connections (Computer) 4, (Device) 4Discontinued
- Sanwa Direct USB switchYou can switch and share two USB 2.0 devices on two computers. Since the USB ports can be switched independently, USB1 can be switched to PC1 and USB2 can be switched to PC2. It is a switch that supports high speed (480 Mbps) of USB 2.0. It can be easily switched with a button switch. Equipped wi... Read MoreInstruction Manual YesDiscontinued
- ATEN USB switchTwo computers can share four USB 3.0 devices. Since the port can be selected with the remote control, you can easily select the port while placing the product in a place that does not interfere with your work. No driver or software required. For sharing USB devicesDimensions, Width W x Depth D x Height H (mm) 94×93×27 Power Supply USB bus power Mass (kg) 0.12 Cable Length (m) (USB) 1.2 × 2, (Remote control) 1.8 Number of connections (Computer) 2, (Device) 4Discontinued
- SANWA SUPPLY Manual switching device with USB2.0 hub (4 circuits)A switch with a USB 2.0 hub that allows 4 PCs to switch and share 4 USB 2.0 devices separately. You can switch and share 4 USB 2.0 devices with 4 PCs. It is ideal for switching between multiple printers on four PCs in an office or office. Since the USB hub ports can be switched independently, for... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 103×83×24.3 Mass (g) 121 Specification 4 units: switching 4 units Number of Circuits 4Discontinued