LAN Switches
- SANWA SUPPLY LAN SwitchIt is a LAN switch that physically switches all 8 poles and 8 cores of the LAN line with all connections and all circuits. At the time of switching, the LAN cable and LAN cable are just extended with the relay adapter, and compatibility problems hardly occur. There is no need to manually connect ... Read MoreDimensions, Width W x Depth D x Height H (mm) 155×98×29.5 Switching Method 2: 1 or 1: 2 Specification 2 units: 1 unit switch Material ABS resin Operating Temperature 0~60℃ Operating Humidity (%) 0 to 95 (no condensation) Mass (g) About 160 Storage Temperature (℃) -20~60
- SANWA SUPPLY LAN switchIt is a LAN switch that physically switches all 8 poles and 8 cores of the LAN line with all connections and all circuits. At the time of switching, the LAN cable and the LAN cable are just extended with the relay adapter, and there is almost no compatibility problem. There is no need to manually... Read MoreMass (g) About 170 Size (mm) W155×D98×H29.5 Material ABS resin Specification 4 units: 1 unit switching Humidity Range 0 to 95% (no condensation) Storage Temperature (℃) -20~60from S$68.99Min. 2 days