Easy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!
Maximum Resolution 2048×1536 Switching Method Hand switch Power Consumption (mW) 130 Maximum number of connections (PC) 2 units keyboard / mouse USB Display D-Sub15 mini
Easy switching by pressing the switch at hand! A computer switch for mouse and keyboard that allows you to share one set of keyboard and mouse between two computers. A keyboard / mouse computer switch that allows two computers to share a set of keyboard / mouse and other USB devices. Since the c... Read More
Maximum Power Consumption (W) 0.5 Display switching 2 Rated Voltage (V) 5 Mass (g) 88 (including cable) Power Supply Bus power Switching Method Hand switch Specification No switching sound keyboard / mouse USB Supply Current (mA) Within 400 total ports
You can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or ScrLock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard imm... Read More
Mass (g) 120 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 77.99×72×24.35 Cable Length (cm) 90 Included Accessories Instruction manual (with warranty) keyboard / mouse USB
You can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a compact type with an integrated cable, it does not take up space during installation. You can select hotkeys from [Ctrl] x 2 times or [Scr Lock] x 2 times, and you can avoid overlapping hotkeys... Read More
Mass (g) 252 Cable Length (m) 0.9 Number of connections 2 Current Consumption (mA) 280 (maximum) Dimensions, Width W x Depth D x Height H (mm) 77.99 × 72 × 24.35 (Body size) keyboard / mouse USB Display Mini D-sub 15 pin
Supports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolution! An HDMI computer switch that allows you to share a set of HDMI compatible display, USB mouse, USB keyboard, and speaker with two computers. A computer switcher that allows two computers equipped with an HDMI terminal to sha... Read More
Power Supply Bus power Display HDMI Maximum number of connections PC/2 Rated Voltage (V) 5 keyboard / mouse USB Maximum Power Consumption (W) 2.65 Specification No switching sound
Maximum Resolution 1920×1080 Dimensions, Width W x Depth D x Height H (mm) 78×72×24.35 Mass (g) 300 Display HDMI keyboard / mouse USB Number of connections 2
You can switch between two computers with a pair of USB keyboard, USB mouse, DVI display, and speaker. Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving the information in the switch, and responding to each port during DDC communication,... Read More
Dimensions, Width W x Depth D x Height H (mm) 78×114×26.5 Display DVI Mass (g) 470 Cable Length (m) 0.9 (between switcher and PC) keyboard / mouse PS/2 Number of connections 2 Current Consumption (mA) 620 (maximum) Specification 2 units: 1 unit switch
You can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or Scr Lock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard im... Read More
Included Accessories Instruction manual (with warranty) Cable Length (m) 0.9
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a USB interface. It is a module that provides excellent signal correction technology and can be used with both rack mount type and tower type servers.
ATEN product category A computer module dedicated to KVM... Read More
Mass (kg) 0.15 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub 15 pin keyboard / mouse PS/2 Included Accessories Rack mount kit x 1, rack mount guide x 1
It is possible to install with a high degree of freedom according to the equipment and environment you are using by freely combining the number of PCs, terminal shape, and cable length together with the automatic PC switch for each number of PCs that can be selected.
Image quality is improved in addition to the conventional function of realizing remote access to the device by connecting it between a PC or analog KVM switch and the console device. New features include LUC (Laptop USB Console), a user-friendly local console OSD, and virtual media features that ... Read More
Mass (kg) 0.49 Number of connections 1 Maximum Resolution 1920×1200(60Hz)、DDC2B Dimensions, Width W x Depth D x Height H (mm) 200×82×25 Power Consumption (W) 7.26 RoHS directive (corresponding to 10 substances) Correspondence
It is a 4-port KVM switch that can switch 4 PCs from 1 console. It supports PS / 2USB & D-sub 15-pin interface.
For PC aggregation / switching around the desk
* Special keys do not work on Windows machines
Power Consumption (W) (DC5V)0.45 Mass (kg) 0.77 Maximum Resolution 2048×1536(60Hz) Dimensions, Width W x Depth D x Height H (mm) 210×88×56 Number of Ports 4 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence keyboard / mouse PS/2・USB
A BOX type HDMI-KVM switch with excellent operability that supports HDMI displays, USB keyboards and USB mice, and can also switch USB 2.0 hubs. The display emulation function (EDID read circuit) is carried. By reading the EDID of the display and saving it in the KVM switch and responding to each... Read More
Specification Switching sound: Beep ON: OFF can be set Power Supply AC adapter (DC5.3V2.4A) Display HDMI Number of Ports 2 keyboard / mouse USB
keyboard / mouse USB Display DisplayPort Dimensions, Width W x Depth D x Height H (mm) 93.7×93×26.8 Maximum Resolution 3840×2160 Number of connections 2 Mass (g) 700
A 2-port KVM switch that allows you to switch between two PCs from one console. Both console and PC support PS / 2 / USB & D-sub 15-pin interface The OS also supports multiple platforms such as Windows, Mac, and Oracle SPARC (Sun). In addition, the built-in video dynasync function avoids star... Read More
Power Consumption (W) (DC5V)0.72 Mass (kg) 0.54 Dimensions, Width W x Depth D x Height H (mm) 140×88×56 Number of Ports 2 Maximum Resolution 2048×1536(60Hz) Included Accessories 2L-5301UP cable x 2, User guide x 1 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Display D-sub 15 pin keyboard / mouse PS/2・USB
You can switch between two computers with one set of USB keyboard, USB mouse, display, and speaker. Since it is a compact type with an integrated cable, it does not take up space during installation. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two ... Read More
Number of connections 2 keyboard / mouse USB Current Consumption (mA) 280 (maximum) Display Mini D-sub 15 pin Cable Length (m) 1.2 Dimensions, Width W x Depth D x Height H (mm) 77.8 × 68 × 24 (Body size) Mass (g) 348
It is a 2-port USB cable KVM switch that comes with a 1.8m wired remote controller. Due to the remote control integrated design, the main body can be installed in a place that does not interfere with the operation and the wired remote control can be placed at hand, so it is easy to switch.
For PC... Read More
Mass (kg) 0.3 Number of Ports 2 Maximum Resolution 2048×1536 Dimensions, Width W x Depth D x Height H (mm) 83×71×25 Power Supply Bus power Cable Length (m) Computer: 0.9, Wired remote control: 1.8 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub15 pin Conform DDC2B keyboard / mouse USB Included Accessories User guide x 1
It is a personal computer automatic switch that can switch and operate four personal computers with one set of console (keyboard, mouse, display). Both the keyboard and mouse are compatible with both USB and PS / 2, so they can be used in various combinations, and PS / 2 connection with a compute... Read More
Maximum current consumption (A) 0.336 Number of connections 4 Mass of Main Unit (g) 700 Rated Input Voltage (V) DC5 Display Mini D-Sub 15 pin keyboard / mouse USB・PS/2 Resolution Up to 2048 x 1536
It is a 4-port KVMP switch that is equipped with a 2-port USB 2.0 hub and enables switching between PCs that support the DVI & USB interface. It has a power status detection function that automatically switches to the next computer when the computer is turned off. Special key input of Sun / M... Read More
Power Consumption (W) (DC5.3V)4.8 Mass (kg) 0.94 Maximum Resolution 1920×1200(60Hz) Dimensions, Width W x Depth D x Height H (mm) 270×88×56 Number of Ports 4 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B Display DVI-I keyboard / mouse USB
It is a personal computer automatic switch that can switch and operate four personal computers with one set of console (keyboard, mouse, display). By using this product, you can switch between four computers with a single touch without having to prepare a console for each computer or replace the ... Read More
Outer Dimensions, Width W x Depth D x Height H (mm) 200×77×26 Number of connections 4 Specification 4 units: 1 unit switching Mass of Main Unit (g) 485 Rated Input Voltage (V) DC5 Display Mini D-Sub 15 pin Switching Method Port select button, hot key keyboard / mouse USB Resolution Up to 2048 x 1536
A computer module used to connect a Cat5 type ALTUSEN KVM switch to a computer with a USB interface. It is a USB computer module that provides excellent signal correction technology and focuses on improving image quality. Equipped with an automatic signal correction function.
ATEN product categor... Read More
Mass (kg) 0.14 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub15 pin Included Accessories Rack mount kit x 1, rack mount guide x 1 keyboard / mouse USB
It is a KVMP switch equipped with a switching function for 16 computers. In addition to stand-alone use, you can add up to 31 KVM switches for daisy chaining. You can operate up to 512 computers from one console.
For operation aggregation / switching (KVM switch) of servers in the rack
* Access t... Read More
Power Consumption (W) (DC5.3V)5.31 Number of Ports 16 Mass (kg) 2.85 Maximum Resolution 2048×1536 Dimensions, Width W x Depth D x Height H (mm) 438×160×44 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B
A compact desktop-type 2-port USB DisplayPort KVM switch that supports 4K UHD resolution and audio. In addition to hotkey operation, it is very convenient because you can easily switch computers by pressing a button on the wired remote control or clicking the mouse wheel. In addition, it also sup... Read More
Mass (kg) 0.12 Number of Ports 2 Maximum Resolution 3840×2160(30Hz) Power Consumption (W) 4 Dimensions, Width W x Depth D x Height H (mm) 94×93×27 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Display DisplayPort keyboard / mouse USB
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a USB interface. Featuring a compact body and lightweight design, it offers excellent signal correction technology and can be used with both rack-mounted and tower-type servers.
ATEN product category A compu... Read More
Mass (kg) 0.24 Maximum Resolution 1600×1200 Cable Length (m) 4.5 Dimensions, Width W x Depth D x Height H (mm) 80×37×16 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub 15 pin keyboard / mouse USB
A 16-port KVM switch that supports dual interfaces (PS / 2, USB). It is possible to operate 16 computers in a single configuration and up to 256 computers in a two-stage cascade connection from one console (PS / 2, USB). The feature is that both console and computer can use both PS / 2 and USB in... Read More
Power Consumption (W) (DC5.3V)3.83 Number of Ports 16 Mass (kg) 2.1 Maximum Resolution 2048×1536 Dimensions, Width W x Depth D x Height H (mm) 438×162×44 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B keyboard / mouse PS/2・USB
You can switch between 8 HDMI type computers and 2 USB 2.0 devices from a single USB console. You can switch between up to 8 servers on a stand-alone basis and up to 512 servers in a 3-step cascade connection.
For operation aggregation / switching (KVM switch) of servers in the rack
* CS1798 can ... Read More
Power Consumption (W) (DC5V)8.56 Maximum Resolution 1080p、1920×1200(60Hz) Mass (kg) 3.49 Dimensions, Width W x Depth D x Height H (mm) 433×258×44 Number of connections 512 (cascade) Number of Ports 8 RoHS directive (corresponding to 10 substances) Correspondence Display HDMI keyboard / mouse USB
It supports HDMI output, has a USB interface for connecting a target computer, and supports virtual media and CAC. The signal correction function and the signal delay skew technology are carried.
ATEN product category A computer module dedicated to KVM switches that uses cables for connecting to ... Read More
Mass (kg) 0.11 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 91×56×22 RoHS directive (corresponding to 10 substances) Correspondence Display HDMI keyboard / mouse USB Connector USB type A male x 2, HDMI male x 1
2/4 port HDMI KVMP switch. KVM, USB device, and audio switching can be easily operated with two types of buttons: mode selection / port selection. Another feature is that you can enjoy HD sounds such as Dolby True HD and DTS HD Master Audio.
For PC aggregation / switching around the desk
* Specia... Read More
Power Consumption (W) (DC5.3V)3.62 Mass (kg) 0.53 Maximum Resolution 1080p Dimensions, Width W x Depth D x Height H (mm) 263×77×44 Number of Ports 4 RoHS directive (corresponding to 10 substances) Correspondence Display HDMI keyboard / mouse USB
You can switch and operate up to 8 PCs with one set of console (keyboard, mouse, display). It supports resolutions up to 2048 x 1536 dots, which is an ultra-high resolution that can maximize the image quality of high-performance displays. You can connect to a computer with PS / 2 or USB. You can ... Read More
You can switch between up to 8 servers on a stand-alone basis and up to 512 servers in a 3-step cascade connection. Special key input of Sun / Mac keyboard is possible by key combination even with PC / AT keyboard. Sun / Mac keyboard is also available
For operation aggregation / switching (KVM sw... Read More
Power Consumption (W) (DC5.3V)4.53 Mass (kg) 2.8 Dimensions, Width W x Depth D x Height H (mm) 438×162×44 Number of connections 512 (cascade) Number of Ports 8 RoHS directive (corresponding to 10 substances) Correspondence
It is a computer module that provides excellent signal correction technology and incorporates delay skew technology to improve image quality. The USB connector is compatible with smart cards / CAC readers.
ATEN product category A computer module dedicated to KVM switches that uses cables for conn... Read More
Mass (kg) 0.16 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub15 pin Included Accessories Rack mount kit x 1, rack mount guide x 1 keyboard / mouse USB
You can easily select your computer from push buttons, hotkeys, and an OSD that supports Japanese. It is equipped with a 2-port USB 2.0 hub. Special key input of Sun / Mac keyboard is possible by key combination even with PC / AT keyboard Sun / Mac keyboard is also available
For PC aggregation / ... Read More
Power Consumption (W) (DC5V)1.02 Mass (kg) 0.78 Maximum Resolution 2048×1536 Dimensions, Width W x Depth D x Height H (mm) 210×88×56 Number of Ports 4 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B keyboard / mouse USB
You can switch between up to 16 servers on a stand-alone basis and up to 256 servers in a two-stage cascade connection. You can connect up to 8 units and switch between computers (up to 15 units) to output to multiple displays (up to 8 screens).
For operation aggregation / switching (KVM switch) ... Read More
Power Consumption (W) (DC5V)8.66 Maximum Resolution 1080p、1920×1200(60Hz) Number of Ports 16 Number of connections 256 (cascade) Mass (kg) 3.86 Dimensions, Width W x Depth D x Height H (mm) 433×258×44 RoHS directive (corresponding to 10 substances) Correspondence Display HDMI keyboard / mouse USB
An 8-port KVM switch that supports dual interfaces (PS / 2, USB). Eight computers can be operated from a single console, and up to 128 computers can be operated from one console (PS / 2, USB) in the case of a two-stage cascade connection. The feature is that both console and computer can use both... Read More
Power Consumption (W) (DC5.3V)2.34 Mass (kg) 1.89 Maximum Resolution 2048×1536 Dimensions, Width W x Depth D x Height H (mm) 438×162×44 Number of Ports 8 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B keyboard / mouse PS/2・USB
Featuring a compact body and lightweight design, this product is a PS / 2 computer module that provides excellent signal correction technology and focuses on improving image quality. In addition, the image quality has been improved to support full HD.
For PC connection
* We recommend using an ATE... Read More
Mass (kg) 0.15 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence keyboard / mouse PS/2 Included Accessories Rack mount kit x 1, rack mount guide x 1
It is a 2-port KVMP switch equipped with a 2-port USB 2.0 hub that enables switching between PCs that support the DVI & USB interface. It has a power status detection function that automatically switches to the next computer when the computer is turned off. Special key input of Sun / Mac keyb... Read More
Mass (kg) 0.73 Maximum Resolution 1920×1200(60Hz) Number of Ports 2 Dimensions, Width W x Depth D x Height H (mm) 210×88×56 Power Consumption (W) 9 RoHS directive (corresponding to 10 substances) Correspondence Conform DDC2B Display DVI-I keyboard / mouse USB