Easy switching by simply pressing the switch at hand! A USB PC switcher that allows you to share various USB devices with two PCs. Since the PC side is also connected via USB, you can also switch to a laptop computer!
Maximum Resolution 2048×1536 Switching Method Hand switch Power Consumption (mW) 130 Maximum number of connections (PC) 2 units keyboard / mouse USB Display D-Sub15 mini
Easy switching by pressing the switch at hand! A computer switch for mouse and keyboard that allows you to share one set of keyboard and mouse between two computers. A keyboard / mouse computer switch that allows two computers to share a set of keyboard / mouse and other USB devices. Since the c... Read More
Maximum Power Consumption (W) 0.5 Display switching 2 Rated Voltage (V) 5 Mass (g) 88 (including cable) Power Supply Bus power Switching Method Hand switch Specification No switching sound keyboard / mouse USB Supply Current (mA) Within 400 total ports
You can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or ScrLock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard imm... Read More
Mass (g) 120 Number of connections 2 Dimensions, Width W x Depth D x Height H (mm) 77.99×72×24.35 Cable Length (cm) 90 Included Accessories Instruction manual (with warranty) keyboard / mouse USB
You can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a compact type with an integrated cable, it does not take up space during installation. You can select hotkeys from [Ctrl] x 2 times or [Scr Lock] x 2 times, and you can avoid overlapping hotkeys... Read More
Mass (g) 252 Cable Length (m) 0.9 Number of connections 2 Current Consumption (mA) 280 (maximum) Dimensions, Width W x Depth D x Height H (mm) 77.99 × 72 × 24.35 (Body size) keyboard / mouse USB Display Mini D-sub 15 pin
Supports 1920 x 1200 (WUXGA), 1920 x 1080 (Full HD), and wide resolution! An HDMI computer switch that allows you to share a set of HDMI compatible display, USB mouse, USB keyboard, and speaker with two computers. A computer switcher that allows two computers equipped with an HDMI terminal to sha... Read More
Power Supply Bus power Display HDMI Maximum number of connections PC/2 Rated Voltage (V) 5 keyboard / mouse USB Maximum Power Consumption (W) 2.65 Specification No switching sound
Maximum Resolution 1920×1080 Dimensions, Width W x Depth D x Height H (mm) 78×72×24.35 Mass (g) 300 Display HDMI keyboard / mouse USB Number of connections 2
You can switch between two computers with a pair of USB keyboard, USB mouse, DVI display, and speaker. Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving the information in the switch, and responding to each port during DDC communication,... Read More
Dimensions, Width W x Depth D x Height H (mm) 78×114×26.5 Display DVI Mass (g) 470 Cable Length (m) 0.9 (between switcher and PC) keyboard / mouse PS/2 Number of connections 2 Current Consumption (mA) 620 (maximum) Specification 2 units: 1 unit switch
You can switch between two computers with a pair of USB keyboard and USB mouse. The switching method is as simple as pressing the hot key (Ctrl or Scr Lock) on your computer twice. You can instantly switch to the other computer. Since the keyboard port is emulated, you can operate the keyboard im... Read More
Included Accessories Instruction manual (with warranty) Cable Length (m) 0.9
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a USB interface. It is a module that provides excellent signal correction technology and can be used with both rack mount type and tower type servers.
ATEN product category A computer module dedicated to KVM... Read More
Mass (kg) 0.15 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub 15 pin keyboard / mouse PS/2 Included Accessories Rack mount kit x 1, rack mount guide x 1
You can switch between two computers with one set of USB keyboard, USB mouse, display, and speaker. Since it is a compact type with an integrated cable, it does not take up space during installation. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two ... Read More
Number of connections 2 keyboard / mouse USB Current Consumption (mA) 280 (maximum) Display Mini D-sub 15 pin Cable Length (m) 1.2 Dimensions, Width W x Depth D x Height H (mm) 77.8 × 68 × 24 (Body size) Mass (g) 348
A computer module used to connect a Cat5 type ALTUSEN KVM switch to a computer with a USB interface. It is a USB computer module that provides excellent signal correction technology and focuses on improving image quality. Equipped with an automatic signal correction function.
ATEN product categor... Read More
Mass (kg) 0.14 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub15 pin Included Accessories Rack mount kit x 1, rack mount guide x 1 keyboard / mouse USB
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a USB interface. Featuring a compact body and lightweight design, it offers excellent signal correction technology and can be used with both rack-mounted and tower-type servers.
ATEN product category A compu... Read More
Mass (kg) 0.24 Maximum Resolution 1600×1200 Cable Length (m) 4.5 Dimensions, Width W x Depth D x Height H (mm) 80×37×16 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub 15 pin keyboard / mouse USB
Operate two HDMI computers in one work environment. Supports 4K / 60Hz resolution. Space-saving design integrated 1.5m KVM cable (with remote switch) that can be easily integrated into existing setups Switch PC with push buttons, hotkeys, switch software Switching software that supports Windows ... Read More
Share 4 USB 3.1 Gen 2 peripherals with 2 USB-C computers. Data transfer speed is up to 10Gbps. The US3342 is a USB 3.1 Gen 2 device sharer that allows users to share data from four USB devices on two USB-C laptops. US3342 is USB 3.1 Gen 2 compliant and compatible with USB 3.1 Gen 1, USB 2.0 and U... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Access VGA / USB system directly from your laptop via KVM console adapter Quick setup: Instant BIOS-level control using included cables Share maintenance information and display errors with 1920 x 1200 (60Hz) video capture No external power adapter required. Simple and portable self-powered adapt... Read More
Storage Temperature (℃) -40~70 Operating Temperature (℃) 0~40 Height (cm) 1.5 Mass (g) 170 Width (mm) 74 Humidity (% RH) 80 Color Black
Impact-resistant and durable rubberized body Compact size, built-in KVM cable, ideal for carrying with USB power supply Plug-and-play installation that does not require trouble to set up Plug-and-play installation Cable with integrated body that supports stress relief function to prevent wear and... Read More
Storage Temperature (℃) -40~70 Operating Temperature (℃) 0~40 Length (cm) 12.5 Height (cm) 2.2 Mass (g) 244 Humidity (% RH) 80 Width (mm) 88 Color Black
It is a cable KVM switch that can be operated by switching between 4 PCs. A USB hub can be connected to the mouse port of the main unit, and USB devices connected to this USB hub can be shared between PCs connected to the product.
For PC aggregation / switching around the desk
Mass (kg) 0.58 Cable Length (m) 0.9×2、1.2×2 Maximum Resolution 2048×1536 Number of Ports 4 Dimensions, Width W x Depth D x Height H (mm) 95×98×26 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub15 pin Conform DDC2B keyboard / mouse USB Included Accessories User guide x 1
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a PS / 2 interface. It is a module that provides excellent signal correction technology and can be used with both rack mount type and tower type servers.
ATEN product category A computer module dedicated to ... Read More
Mass (kg) 0.14 Maximum Resolution 1920 x 1200 (Blanking reduced) Dimensions, Width W x Depth D x Height H (mm) 90×43×22 RoHS directive (corresponding to 10 substances) Correspondence Display D-Sub 15 pin keyboard / mouse PS/2 Included Accessories Rack mount kit x 1, rack mount guide x 1
You can switch between two computers with a pair of PS / 2 keyboard, USB mouse, DVI display, and speakers. The keyboard is a PS / 2 connection type that features stable operation, and the mouse is a USB connection type cross interface that supports multifunction buttons and tilt wheel functions. ... Read More
Mass (g) 456 Dimensions, Width W x Depth D x Height H (mm) 78×114×26.5 Cable Length (m) 0.9 (between switcher and PC) Number of connections 2 Current Consumption (mA) 660 (maximum) Display DVI keyboard / mouse USB
A computer module used to connect a Category 5 type ALTUSEN KVM switch to a computer with a PS / 2 interface. Featuring a compact body and lightweight design, it offers excellent signal correction technology and can be used with both rack-mounted and tower-type servers.
ATEN product category A co... Read More
Mass (kg) 0.25 Maximum Resolution 1600×1200 Cable Length (m) 4.5 Dimensions, Width W x Depth D x Height H (mm) 80×37×16 RoHS directive (corresponding to 10 substances) Correspondence Connector Mini DIN 6 pin male x 3, RJ-45 x 1 keyboard / mouse PS/2
You can switch between 3 computers with a set of USB keyboard and USB mouse. You can switch ports by hotkey input from the keyboard. Since the keyboard port is emulated, you can operate the keyboard immediately after switching. It is possible to start up three connected PCs at the same time. Full... Read More
RoHS directive (corresponding to 10 substances) Correspondence
You can use one set of 4K/HDMI display, USB keyboard, and USB mouse by switching between two computers. Supports high resolutions up to 4K/3840 x 2160 (60Hz, 4:4:4) and 4K/4096 x 2160 (60Hz, 4:4:4). It also supports 1920 x 1200 (WUXGA) and 1920 x 1080 (full HD), and also supports wide screen outp... Read More
Operating Temperature / Humidity Range 0 to 50°C/80% or less (non-condensing) Number of connections 2 Warranty Period 6 months from date of purchase Main Unit Dimensions, Width W x Depth D x Height H (mm) About 83.2 x 92.2 x 29.6 Mass (g) Approx. 355 (Including Cable) Switching Method Hand switch switching Operating Voltage Power supply from USB port: DC +5V Power Consumption (W) Up to 1.4 Current Consumption (mA) Up to 280 Power Supply microUSB(5V/500mA)
Audio-enabled CPU switch with 3.5mm audio input / output port DisplayPort 1.2 compliant USB bus power. 4K / 60Hz 2-port DisplayPort KVM switch (with integrated cable) that supports voice and remote switching. Control two DisplayPort / USB computers with a set of monitors, keyboard, mouse and audi... Read More
You can switch between two computers with a set of keyboard, mouse, and display. It supports dual link DVI and supports ultra-high resolution 2,560x1,600 (@ 60Hz). It supports HDCP and supports full HD resolution (1920 x 1080) and WUXGA (1920 x 1200) wide displays. Equipped with a display emulati... Read More
RoHS directive (corresponding to 10 substances) Correspondence
You can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a type that does not have a keyboard / mouse signal emulation function, it also supports multi-function mice and multi-function keyboards with special drivers. It is a simple switching method tha... Read More
Mass (g) 309 Dimensions, Width W x Depth D x Height H (mm) 78×72×24.5 RoHS directive (corresponding to 10 substances) Correspondence Switching Method Hand switch Display Mini DisplayPort keyboard / mouse USB
You can switch between two computers with one set of USB keyboard, USB mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually chec... Read More
RoHS directive (corresponding to 10 substances) Correspondence
A switch that allows two PCs to share a set of USB mouse, USB keyboard, monitor, and speaker.
Maximum number of connections 2 PCs Mass (g) 305 Dimension (mm) 78.4×62.4×24.5 Display D-Sub15 mini Esco Part No. EA764AE-1 Switching Method Hand switch keyboard / mouse USB
You can switch between four computers with one set of USB keyboard, USB mouse, and display. You can easily switch between 4 computers by pressing the [Ctrl] key x 2 times or [ScrLock] x 2 times + [1-4]. It is also possible to switch the buttons on the front of the main unit, and you can visually ... Read More
RoHS directive (corresponding to 10 substances) Correspondence
It is a computer switcher that can be used by switching between two computers with one set of HDMI display, USB keyboard, and USB mouse. You can switch between two PCs by connecting one Type-C cable on the PC1 side and connecting to a PC with an HDMI cable or USB cable on the PC2 side. While taki... Read More
Temperature / Humidity Range for Storage -20-60 ℃ / 90% or less (no condensation) Operating Temperature / Humidity Range 0-40 ℃ / 85% or less (no condensation) Maximum number of connections 2 units (PC) communication speed 480Mbps/12Mbps/1.5Mbps Power Supply AC adapter (DC5V1A) Switching Method Body button switching Display HDMI keyboard / mouse USB1.1 A connector
Not only hot key switching but also extension hand switch that can be installed at hand can be easily switched. You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that make heavy use of the [Ctrl] k... Read More
RoHS directive (corresponding to 10 substances) Correspondence
You can switch between two computers with a set of PS / 2 keyboard, PS / 2 mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually ... Read More
RoHS directive (corresponding to 10 substances) Correspondence
You can switch between two computers with a pair of USB keyboard, USB mouse, and display. Since it is a type that does not have a keyboard / mouse signal emulation function, it also supports multi-function mice and multi-function keyboards with special drivers. (After switching, it will take a fe... Read More
Dimensions, Width W x Depth D x Height H (mm) 78×72×24.5 Mass (g) 309 Switching Method Hand switch Display Mini D-Sub 15 pin Number of connections 2 keyboard / mouse USB Current Consumption (mA) Up to 220
Cable type USB KVM switch. Compatible with PC / AT compatibles with a USB terminal. USB type integrated KVM switch Compatible with PC / AT compatibles and Note PCs. Uses hot keys that do not easily overlap with the keys used in games. Supported OS: Win 10 / 8.1 / 8/7 / XP / Me / 98SE / 98 / ... Read More
Mass (g) 790 Main Unit Dimensions, Width W x Depth D x Height H (mm) 93.5×94.5×25 Standard USB Display D-sub15 mini keyboard / mouse USB Number of Circuits 4 Cable Length (m) 1.8 Cable diameter (Φmm) 6
In addition to hotkey switching, you can easily switch with the extended hand switch that can be installed at hand. You can lock the toggle function (disable hotkeys) by pressing [Ctrl] + [F12]. This product can also be used in games and applications that make heavy use of the [Ctrl] key. You can... Read More
keyboard / mouse USB Dimensions, Width W x Depth D x Height H (mm) 33.6 × 115.1 × 24 (Switch body only) Current Consumption (mA) Up to 50 Number of connections 2 Display Mini D-Sub 15 pin Maximum Power Consumption (mW) 250 Mass (g) 400 (including cable)
You can switch between two computers with a pair of PS / 2 keyboard, PS / 2 mouse, and display. Since it is a compact type with an integrated cable, it does not take up space during installation. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two PCs.... Read More
Cable Length (m) 1.2 Number of connections 2 keyboard / mouse PS/2 Dimensions, Width W x Depth D x Height H (mm) 73.7 × 60 × 24 (Body size) Display Mini D-sub 15 pin Mass (g) 322 (including cable) Current Consumption (mA) 220 (max)
Not only hot key switching but also extension hand switch that can be installed at hand allows easy switching. The keyboard is a PS / 2 connection type that features stable operation, and the mouse is a USB connection type cross interface that supports multifunction buttons and tilt wheel functio... Read More
Current Consumption (mA) 50 (maximum) keyboard / mouse PS/2 Display Mini D-sub 15 pin Maximum Power Consumption (mW) 250 Mass (g) 400 (including cable) Dimensions, Width W x Depth D x Height H (mm) 33.6 × 115.1 × 24 (Switch body only) Included Accessories Hand switch Number of connections 2
Since it is a USB type, it can be shared with netbooks and laptops. You can operate it comfortably with a large screen display or a full-size keyboard. The keyboard and mouse are USB connection types, and the mouse also supports multifunction buttons and tilt wheel functions. It is a set model of... Read More
Access VGA / USB system directly from your laptop via KVM console adapter Quick setup: Instant BIOS-level control using included cables Share maintenance information and display errors with 1920 x 1200 (60Hz) video capture No external power adapter required. Simple and portable self-powered adapt... Read More
Supports maximum resolution of 2560 x 1600 Push button, hotkey, switch software to switch PC Space-saving design, minimum footprint Built-in KVM cable and remote switch switching software compatible with PC and Mac platforms Supports USB bus power-No external power adapter required No audio inter... Read More
Impact-resistant and durable rubberized body Compact size, built-in KVM cable, ideal for carrying with USB power supply Plug-and-play installation that does not require trouble to set up Plug-and-play installation Cable with integrated body that supports stress relief function to prevent wear and... Read More