All Category

Box-type Switching Units

View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction
  1. KVM switch
    ATEN KVM switch
    Image quality is improved in addition to the conventional function of realizing remote access to the device by connecting it between a PC or analog KVM switch and the console device. New features include LUC (Laptop USB Console), a user-friendly local console OSD, and virtual media features that ... Read More
    Mass (kg)  0.49  Number of connections  Maximum Resolution  1920×1200(60Hz)、DDC2B  Dimensions, Width W x Depth D x Height H (mm)  200×82×25  Power Consumption (W)  7.26  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1,899.00
    Min. 2 days
  2. KVM switch
    ATEN KVM switch
    It is a 4-port KVM switch that can switch 4 PCs from 1 console. It supports PS / 2USB & D-sub 15-pin interface. For PC aggregation / switching around the desk * Special keys do not work on Windows machines
    Power Consumption (W)  (DC5V)0.45  Mass (kg)  0.77  Maximum Resolution  2048×1536(60Hz)  Dimensions, Width W x Depth D x Height H (mm)  210×88×56  Number of Ports  Power Supply  Bus power  RoHS directive (corresponding to 10 substances)  Correspondence  keyboard / mouse  PS/2・USB 
    from S$339.90
    Min. 2 days
  3. HDMI compatible personal computer automatic switch
    SANWA SUPPLY HDMI compatible personal computer automatic switch
    A BOX type HDMI-KVM switch with excellent operability that supports HDMI displays, USB keyboards and USB mice, and can also switch USB 2.0 hubs. The display emulation function (EDID read circuit) is carried. By reading the EDID of the display and saving it in the KVM switch and responding to each... Read More
    Specification  Switching sound: Beep ON: OFF can be set  Power Supply  AC adapter (DC5.3V2.4A)  Display  HDMI  Number of Ports  keyboard / mouse  USB 
    from S$589.90
    Min. 2 days
  4. DisplayPort compatible personal computer with hand switch (2: 1)
    SANWA SUPPLY DisplayPort compatible personal computer with hand switch (2: 1)
    keyboard / mouse  USB  Display  DisplayPort  Dimensions, Width W x Depth D x Height H (mm)  93.7×93×26.8  Maximum Resolution  3840×2160  Number of connections  Mass (g)  700 
    from S$439.90
    Min. 2 days
  5. KVM switch
    ATEN KVM switch
    A 2-port KVM switch that allows you to switch between two PCs from one console. Both console and PC support PS / 2 / USB & D-sub 15-pin interface The OS also supports multiple platforms such as Windows, Mac, and Oracle SPARC (Sun). In addition, the built-in video dynasync function avoids star... Read More
    Power Consumption (W)  (DC5V)0.72  Mass (kg)  0.54  Dimensions, Width W x Depth D x Height H (mm)  140×88×56  Number of Ports  Maximum Resolution  2048×1536(60Hz)  Included Accessories  2L-5301UP cable x 2, User guide x 1  Power Supply  Bus power  RoHS directive (corresponding to 10 substances)  Correspondence  Display  D-sub 15 pin  keyboard / mouse  PS/2・USB 
    from S$229.90
    Min. 2 days
  6. KVM switch
    ATEN KVM switch
    It is a 2-port USB cable KVM switch that comes with a 1.8m wired remote controller. Due to the remote control integrated design, the main body can be installed in a place that does not interfere with the operation and the wired remote control can be placed at hand, so it is easy to switch. For PC... Read More
    Mass (kg)  0.3  Number of Ports  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  83×71×25  Power Supply  Bus power  Cable Length (m)  Computer: 0.9, Wired remote control: 1.8  RoHS directive (corresponding to 10 substances)  Correspondence  Display  D-Sub15 pin  Conform  DDC2B  keyboard / mouse  USB  Included Accessories  User guide x 1 
    from S$39.99
    Min. 2 days
  7. USB & PS / 2 combo compatible Analog display compatible PC 4 PC automatic switching device Simple environmentally friendly package model (E-corega series)
    Corega USB & PS / 2 combo compatible Analog display compatible PC 4 PC automatic switching device Simple environmentally friendly package model (E-corega series)
    It is a personal computer automatic switch that can switch and operate four personal computers with one set of console (keyboard, mouse, display). Both the keyboard and mouse are compatible with both USB and PS / 2, so they can be used in various combinations, and PS / 2 connection with a compute... Read More
    Maximum current consumption (A)  0.336  Number of connections  Mass of Main Unit (g)  700  Rated Input Voltage (V)  DC5  Display  Mini D-Sub 15 pin  keyboard / mouse  USB・PS/2  Resolution  Up to 2048 x 1536 
    from S$469.90
    Min. 2 days
  8. KVM switch
    ATEN KVM switch
    It is a 4-port KVMP switch that is equipped with a 2-port USB 2.0 hub and enables switching between PCs that support the DVI & USB interface. It has a power status detection function that automatically switches to the next computer when the computer is turned off. Special key input of Sun / M... Read More
    Power Consumption (W)  (DC5.3V)4.8  Mass (kg)  0.94  Maximum Resolution  1920×1200(60Hz)  Dimensions, Width W x Depth D x Height H (mm)  270×88×56  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B  Display  DVI-I  keyboard / mouse  USB 
    from S$499.90
    Min. 2 days
  9. USB keyboard / USB mouse / analog display compatible box type PC 4 PC automatic switching device
    Corega USB keyboard / USB mouse / analog display compatible box type PC 4 PC automatic switching device
    It is a personal computer automatic switch that can switch and operate four personal computers with one set of console (keyboard, mouse, display). By using this product, you can switch between four computers with a single touch without having to prepare a console for each computer or replace the ... Read More
    Outer Dimensions, Width W x Depth D x Height H (mm)  200×77×26  Number of connections  Specification  4 units: 1 unit switching  Mass of Main Unit (g)  485  Rated Input Voltage (V)  DC5  Display  Mini D-Sub 15 pin  Switching Method  Port select button, hot key  keyboard / mouse  USB  Resolution  Up to 2048 x 1536 
    from S$369.90
    Min. 2 days
  10. KVM switch
    ATEN KVM switch
    It is a KVMP switch equipped with a switching function for 16 computers. In addition to stand-alone use, you can add up to 31 KVM switches for daisy chaining. You can operate up to 512 computers from one console. For operation aggregation / switching (KVM switch) of servers in the rack * Access t... Read More
    Power Consumption (W)  (DC5.3V)5.31  Number of Ports  16  Mass (kg)  2.85  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  438×160×44  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B 
    from S$1,999.00
    Min. 5 days
  11. KVM switch
    ATEN KVM switch
    A compact desktop-type 2-port USB DisplayPort KVM switch that supports 4K UHD resolution and audio. In addition to hotkey operation, it is very convenient because you can easily switch computers by pressing a button on the wired remote control or clicking the mouse wheel. In addition, it also sup... Read More
    Mass (kg)  0.12  Number of Ports  Maximum Resolution  3840×2160(30Hz)  Power Consumption (W)  Dimensions, Width W x Depth D x Height H (mm)  94×93×27  Power Supply  Bus power  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  keyboard / mouse  USB 
    from S$389.90
    Min. 2 days
  12. KVM switch
    ATEN KVM switch
    A 16-port KVM switch that supports dual interfaces (PS / 2, USB). It is possible to operate 16 computers in a single configuration and up to 256 computers in a two-stage cascade connection from one console (PS / 2, USB). The feature is that both console and computer can use both PS / 2 and USB in... Read More
    Power Consumption (W)  (DC5.3V)3.83  Number of Ports  16  Mass (kg)  2.1  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  438×162×44  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B  keyboard / mouse  PS/2・USB 
    from S$1,399.00
    Min. 2 days
  13. KVM switch
    ATEN KVM switch
    You can switch between 8 HDMI type computers and 2 USB 2.0 devices from a single USB console. You can switch between up to 8 servers on a stand-alone basis and up to 512 servers in a 3-step cascade connection. For operation aggregation / switching (KVM switch) of servers in the rack * CS1798 can ... Read More
    Power Consumption (W)  (DC5V)8.56  Maximum Resolution  1080p、1920×1200(60Hz)  Mass (kg)  3.49  Dimensions, Width W x Depth D x Height H (mm)  433×258×44  Number of connections  512 (cascade)  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Display  HDMI  keyboard / mouse  USB 
    from S$1,699.00
    Min. 5 days
  14. KVM switch
    ATEN KVM switch
    It supports HDMI output, has a USB interface for connecting a target computer, and supports virtual media and CAC. The signal correction function and the signal delay skew technology are carried. ATEN product category A computer module dedicated to KVM switches that uses cables for connecting to ... Read More
    Mass (kg)  0.11  Maximum Resolution  1920 x 1200 (Blanking reduced)  Dimensions, Width W x Depth D x Height H (mm)  91×56×22  RoHS directive (corresponding to 10 substances)  Correspondence  Display  HDMI  keyboard / mouse  USB  Connector  USB type A male x 2, HDMI male x 1 
    from S$469.90
    Min. 2 days
  15. PS / 2 / USB compatible PC automatic switching device
    SANWA SUPPLY PS / 2 / USB compatible PC automatic switching device
    You can switch and operate up to 8 PCs with one set of console (keyboard, mouse, display). It supports resolutions up to 2048 x 1536 dots, which is an ultra-high resolution that can maximize the image quality of high-performance displays. You can connect to a computer with PS / 2 or USB. You can ... Read More
    keyboard / mouse  PS/2・USB  Number of connections 
    from S$899.90
    Min. 2 days
  16. KVM switch
    ATEN KVM switch
    2/4 port HDMI KVMP switch. KVM, USB device, and audio switching can be easily operated with two types of buttons: mode selection / port selection. Another feature is that you can enjoy HD sounds such as Dolby True HD and DTS HD Master Audio. For PC aggregation / switching around the desk * Specia... Read More
    Power Consumption (W)  (DC5.3V)3.62  Mass (kg)  0.53  Maximum Resolution  1080p  Dimensions, Width W x Depth D x Height H (mm)  263×77×44  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Display  HDMI  keyboard / mouse  USB 
    from S$679.90
    Min. 5 days
  17. KVM switch
    ATEN KVM switch
    You can switch between up to 8 servers on a stand-alone basis and up to 512 servers in a 3-step cascade connection. Special key input of Sun / Mac keyboard is possible by key combination even with PC / AT keyboard. Sun / Mac keyboard is also available For operation aggregation / switching (KVM sw... Read More
    Power Consumption (W)  (DC5.3V)4.53  Mass (kg)  2.8  Dimensions, Width W x Depth D x Height H (mm)  438×162×44  Number of connections  512 (cascade)  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,999.00
    Min. 5 days
  18. KVM switch
    ATEN KVM switch
    You can easily select your computer from push buttons, hotkeys, and an OSD that supports Japanese. It is equipped with a 2-port USB 2.0 hub. Special key input of Sun / Mac keyboard is possible by key combination even with PC / AT keyboard Sun / Mac keyboard is also available For PC aggregation / ... Read More
    Power Consumption (W)  (DC5V)1.02  Mass (kg)  0.78  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  210×88×56  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B  keyboard / mouse  USB 
    from S$469.90
    Min. 10 days
  19. KVM switch
    ATEN KVM switch
    You can switch between up to 16 servers on a stand-alone basis and up to 256 servers in a two-stage cascade connection. You can connect up to 8 units and switch between computers (up to 15 units) to output to multiple displays (up to 8 screens). For operation aggregation / switching (KVM switch) ... Read More
    Power Consumption (W)  (DC5V)8.66  Maximum Resolution  1080p、1920×1200(60Hz)  Number of Ports  16  Number of connections  256 (cascade)  Mass (kg)  3.86  Dimensions, Width W x Depth D x Height H (mm)  433×258×44  RoHS directive (corresponding to 10 substances)  Correspondence  Display  HDMI  keyboard / mouse  USB 
    from S$2,999.00
    Min. 5 days
  20. KVM switch
    ATEN KVM switch
    It is a computer module that provides excellent signal correction technology and incorporates delay skew technology to improve image quality. The USB connector is compatible with smart cards / CAC readers. ATEN product category A computer module dedicated to KVM switches that uses cables for conn... Read More
    Mass (kg)  0.16  Maximum Resolution  1920 x 1200 (Blanking reduced)  Dimensions, Width W x Depth D x Height H (mm)  90×43×22  RoHS directive (corresponding to 10 substances)  Correspondence  Display  D-Sub15 pin  Included Accessories  Rack mount kit x 1, rack mount guide x 1  keyboard / mouse  USB 
    from S$449.90
    Min. 4 days
  21. KVM switch
    ATEN KVM switch
    An 8-port KVM switch that supports dual interfaces (PS / 2, USB). Eight computers can be operated from a single console, and up to 128 computers can be operated from one console (PS / 2, USB) in the case of a two-stage cascade connection. The feature is that both console and computer can use both... Read More
    Power Consumption (W)  (DC5.3V)2.34  Mass (kg)  1.89  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  438×162×44  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B  keyboard / mouse  PS/2・USB 
    from S$1,099.00
    Min. 6 days
  22. KVM switch
    ATEN KVM switch
    It is a 2-port KVMP switch equipped with a 2-port USB 2.0 hub that enables switching between PCs that support the DVI & USB interface. It has a power status detection function that automatically switches to the next computer when the computer is turned off. Special key input of Sun / Mac keyb... Read More
    Mass (kg)  0.73  Maximum Resolution  1920×1200(60Hz)  Number of Ports  Dimensions, Width W x Depth D x Height H (mm)  210×88×56  Power Consumption (W)  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B  Display  DVI-I  keyboard / mouse  USB 
    from S$399.90
    Min. 4 days
  23. KVM switch
    ATEN KVM switch
    Featuring a compact body and lightweight design, this product is a PS / 2 computer module that provides excellent signal correction technology and focuses on improving image quality. In addition, the image quality has been improved to support full HD. For PC connection * We recommend using an ATE... Read More
    Mass (kg)  0.15  Maximum Resolution  1920 x 1200 (Blanking reduced)  Dimensions, Width W x Depth D x Height H (mm)  90×43×22  RoHS directive (corresponding to 10 substances)  Correspondence  keyboard / mouse  PS/2  Included Accessories  Rack mount kit x 1, rack mount guide x 1 
    from S$299.90
    Min. 4 days
  24. KVM switch
    ATEN KVM switch
    It is a cable type 2-port USB KVMP switch that supports the HDMI interface. Not only can you switch HDMI compatible computers, but you can also connect HDMI compatible game consoles. You can enjoy the game using your gaming keyboard or wireless mouse while sharing the console with your computer. ... Read More
    Power Consumption (W)  (DC5V)1.76  Mass (kg)  0.48  Maximum Resolution  1080p、1920×1200  Number of Ports  Dimensions, Width W x Depth D x Height H (mm)  83×67×26  Power Supply  Bus power  Cable Length (m)  Computer: 0.9, Wired remote control: 1.8  RoHS directive (corresponding to 10 substances)  Correspondence  Display  HDMI  keyboard / mouse  USB 
    from S$139.90
    Min. 2 days
  25. KVM switch
    ATEN KVM switch
    It is a KVMP switch equipped with a switching function for eight computers. In addition to stand-alone use, you can add up to 31 KVM switches for daisy chaining. You can operate up to 256 computers from one console. For operation aggregation / switching (KVM switch) of servers in the rack * Acces... Read More
    Power Consumption (W)  (DC5.3V)5.31  Mass (kg)  2.85  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  438×160×44  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Conform  DDC2B 
    from S$1,599.00
    Min. 5 days
  26. KVM switch
    ATEN KVM switch
    It is a cable-integrated KVM switch that can be operated by switching between DisplayPort and two USB compatible computers. Switching can be easily performed using the wired remote controller installed in this product. For PC aggregation / switching around the desk * When using DP ++ (DisplayPort... Read More
    Power Consumption (W)  (DC5V)1.38  Mass (kg)  0.35  Number of Ports  Maximum Resolution  2560×1600(60Hz)  Transmission speed (Gbps)  8.64  Dimensions, Width W x Depth D x Height H (mm)  84×85×31  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  Cable Length (m)  KVM: 1.2, Wired remote control: 1.8  Included Accessories  Quick start guide x 1  keyboard / mouse  USB 
    from S$229.90
    Min. 2 days
  27. KVM switch
    ATEN KVM switch
    Connect two PS / 2 interface computers from one set of consoles and switch between them. Setup is as simple as connecting the cable and no software is required. It operates on bus power, so no external power supply is required. For PC aggregation / switching around the desk
    Mass (kg)  0.54  Power Consumption (W)  1.08  Dimensions, Width W x Depth D x Height H (mm)  140×88×56  Maximum Resolution  1920×1440  Number of Ports  Power Supply  Bus power  RoHS directive (corresponding to 10 substances)  Correspondence  keyboard / mouse  PS/2 
    from S$169.90
    Min. 4 days
  28. KVM switch
    ATEN KVM switch
    It supports the "multi-view function" that enables video output from multiple displays (up to 4 screens) by connecting up to 4 units with a USB cable. Special key input of Sun / Mac keyboard is possible by key combination even with PC / AT keyboard. A Sun / Mac keyboard can also be used... Read More
    Power Consumption (W)  (DC5.3V)8.26  Mass (kg)  2.8  Dimensions, Width W x Depth D x Height H (mm)  438×162×44  Number of connections  512 (cascade)  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Resolution  DVI (dual) 2560 x 1600, VGA2048 x 1536  Display  DVI-I  keyboard / mouse  USB 
    from S$2,499.00
    Min. 5 days
  29. KVM switch
    ATEN KVM switch
    It is a cable KVM switch that can be operated by switching between two PCs with one set of USB console. A USB hub can be connected to the mouse port of the main unit, and USB devices connected to this USB hub can be shared between PCs connected to the product. For PC aggregation / switching aroun... Read More
    Mass (kg)  0.28  Cable Length (m)  0.9  Number of Ports  Maximum Resolution  2048×1536  Dimensions, Width W x Depth D x Height H (mm)  88×61×28  Power Supply  Bus power  RoHS directive (corresponding to 10 substances)  Correspondence  Display  D-Sub15 pin  Conform  DDC2B  keyboard / mouse  USB  Included Accessories  User guide x 1 
    from S$75.99
    Min. 5 days
  30. KVM switch
    ATEN KVM switch
    It is a 2-port DisplayPort KVMP switch that supports 2.1ch surround sound audio with a USB 3.1 Gen 1 hub. You can switch between two computers equipped with DisplayPort from one console. ATEN's unique ability to switch between a computer and a USB device connected to a USB hub port individual... Read More
    Power Consumption (W)  (DC5V)1.15  Mass (kg)  0.73  Number of Ports  Dimensions, Width W x Depth D x Height H (mm)  210×88×56  Maximum Resolution  3840×2160(30Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  keyboard / mouse  USB 
    from S$589.90
    Min. 4 days
  31. KVM switch
    ATEN KVM switch
    It is a 4-port DisplayPort KVMP switch that supports 2.1ch surround sound audio with a USB 3.1 Gen 1 hub. You can switch between four computers equipped with DisplayPort from one console. ATEN's unique ability to switch between a computer and a USB device connected to a USB hub port individua... Read More
    Power Consumption (W)  (DC5V)2.33  Mass (kg)  0.91  Dimensions, Width W x Depth D x Height H (mm)  270×88×55.5  Number of Ports  Maximum Resolution  4096×2160(60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  keyboard / mouse  USB 
    from S$1,199.00
    Min. 4 days
  32. KVM switch
    ATEN KVM switch
    It supports DisplayPort output, has a USB interface for connecting a target computer, and supports virtual media and CAC. The signal correction function and the signal delay skew technology are carried. ATEN product category A computer module dedicated to KVM switches that uses cables for connect... Read More
    Mass (kg)  0.11  Maximum Resolution  1920 x 1200 (Blanking reduced)  Dimensions, Width W x Depth D x Height H (mm)  91×56×22  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  keyboard / mouse  USB 
    from S$469.90
    Min. 4 days
  33. 2 port HDMI KVM switch 2 port USB 3.0 hub for audio HDMI connection CPU / PC PC switcher
    StarTech.com 2 port HDMI KVM switch 2 port USB 3.0 hub for audio HDMI connection CPU / PC PC switcher
    Supports PC switching with push buttons and hotkeys Share USB peripherals between PCs with a built-in USB 2.0 hub Supports UXGA (1600x1200), WUXGA (1920x1200), 1080p (1920x1080) high-resolution video No software driver required, OS-independent plug-and-play operation supported Supports both HDMI ... Read More
    Storage Temperature (℃)  -20 ~ 60  Humidity (% RH)  0 ? 80  Input Current (A)  0.8  Operating Temperature (℃)  0~ 40  Output Current (A)  1.5  Width (cm)  12.5  Power Consumption (W)  18  Height (cm)  Mass (g)  634  Color  Black 
    from S$399.90
    Min. 6 days
  34. 4 port DisplayPort KVM switch (4K compatible) Display port connection CPU / PC PC switcher 3 port USB 3.0 hub
    StarTech.com 4 port DisplayPort KVM switch (4K compatible) Display port connection CPU / PC PC switcher 3 port USB 3.0 hub
    Built-in USB 3.0 hub makes it easy to share peripherals Amazing image quality with Ultra HD 4K resolution No need for full multimedia control software or drivers with individual 3.5mm audio support Individual HID keyboard and mouse ports Control 4 DisplayPort-enabled USB computers with a set of c... Read More
    Output Current (A)  1.5  Operating Temperature (℃)  0~40  Storage Temperature (℃)  -10~60  Power Consumption (W)  18  Length (cm)  22  Width (cm)  13  Height (cm)  4.3  Humidity (% RH)  0 to 80 (no condensation) 
    from S$1,199.00
    Min. 6 days
  35. KVM switch
    ATEN KVM switch
    A Category 5e type 16-port KVM switch that can access and control 16 servers independently from a single PS / 2 or USB console. By daisy-chaining up to 31 servers, up to 512 servers can be operated from one console. For server aggregation / switching * We recommend using an ATEN Cat5e cable betwe... Read More
    Mass (kg)  2.67  Dimensions, Width W x Depth D x Height H (mm)  438×154×44  Power Consumption (W)  5.3  Number of connections  512 (Daisy chain)  Power Supply  AC100~240V(50/60Hz)1A  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Ports  Local: 1, Direct: 16  keyboard / mouse  PS/2・USB 
    from S$1,399.00
    Min. 5 days
  36. KVM switch
    ATEN KVM switch
    A serial computer module that supports KVM switches. By connecting this product to a serial device, you can operate it like a console terminal from the ALTUSEN KVM switch. For PC connection * We recommend using an ATEN Cat5e cable between the computer module and the main unit.
    Mass (kg)  0.09  Maximum extension (m)  300  Dimensions, Width W x Depth D x Height H (mm)  90×43×22  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 4 days
  37. Professional specification 4 port VGA display compatible USB connection KVM switch / PC PC CPU switch 4 port USB hub built-in
    StarTech.com Professional specification 4 port VGA display compatible USB connection KVM switch / PC PC CPU switch 4 port USB hub built-in
    Supports hot plug / disconnection. No need to restart other connected systems when adding / removing computers Rugged all-metal 1U housing suitable for use in harsh environments and space-saving cabinets Easy switch operation with push buttons on the front panel High resolution 1920x1440 support ... Read More
    Input Current (A)  0.4  Width (cm)  13  Output Current (A)  Length (cm)  22  Height (cm)  4.4  Mass (g)  988  Color  Black 
    Rating:
    40%
    from S$279.90
    Min. 6 days
  38. KVM switch
    ATEN KVM switch
    It is a 4-port DisplayPort KVMP switch that supports 2.1ch surround sound audio with a USB 3.1 Gen 1 hub. You can switch between four computers equipped with DisplayPort from one console. ATEN's unique ability to switch between a computer and a USB device connected to a USB hub port individua... Read More
    Power Consumption (W)  (DC5V)2.33  Mass (kg)  0.91  Dimensions, Width W x Depth D x Height H (mm)  270×88×55.5  Maximum Resolution  3840×2160(30Hz)  Number of Ports  RoHS directive (corresponding to 10 substances)  Correspondence  Display  DisplayPort  keyboard / mouse  USB 
    from S$869.90
    Min. 4 days
  39. KVM switch
    ATEN KVM switch
    It is a category 5e type 8-port KVM switch that can access and control 8 servers by itself from one PS / 2 or USB console). By daisy-chaining up to 31 units of this product, up to 256 servers can be operated from one console. For server aggregation / switching * We recommend using an ATEN Cat5e c... Read More
    Mass (kg)  2.65  Number of connections  256 (daisy chain)  Dimensions, Width W x Depth D x Height H (mm)  438×164×44  Power Consumption (W)  5.1  Power Supply  AC100~240V(50/60Hz)1A  RoHS directive (corresponding to 10 substances)  Correspondence  Number of Ports  Local: 1, Direct: 8  keyboard / mouse  PS/2・USB 
    from S$1,099.00
    Min. 5 days
  40. Dual link DVI compatible PC automatic switching device
    SANWA SUPPLY Dual link DVI compatible PC automatic switching device
    You can switch between four computers with one set of keyboard, mouse, and display. It supports HDCP and supports full HD resolution (1920 x 1080) and WUXGA (1920 x 1200) wide displays. Equipped with a display emulation function (EDID read circuit). By reading the EDID of the display and saving i... Read More
    Display  DVI  Number of connections  Current Consumption (A)  1.92 (max)  keyboard / mouse  USB・PS/2  Dimensions, Width W x Depth D x Height H (mm)  260×70×42  Power Supply  AC adapter (DC5.3V 2.4A)  Mass (g)  754 
    from S$789.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 218

Set Ascending Direction