Cables
A cable is an instrument used to connect devices such as connecting a computer and a display, or to extend an existing cable. A rope-like object with various pins, connectors, and insertion holes at both ends. There are LAN cables for Ethernet, and cables that connect the computer itself to the display, keyboard, and peripheral devices, and connect the TV and recording devices. Also, in recent years, there are several types of USB cables, such as “Mini” and “Micro”, that have become increasingly popular. You can connect a digital camera, PSP, hard disk, smartphone, etc. to the USB port of your computer to charge and transfer data.
Other Related Pages
- KYOHRITSU PRODUCTS USB-serial conversion cableA cable that looks just like a cable? Actually, it is a cable with a built-in conversion chip! It is a USB-serial conversion cable with a built-in FTDI [FT232R] chip in the USB connector part. Serial communication [UART] can be performed between the PC and the microcomputer with this single cable... Read MoreOperating Ambient Temperature (℃) -40~85 Cable Length (m) About 1.8 Output Voltage (V) About 5 Color Black Conversion Type Female - Male Signal input / output system L=0V,H=3.3V[CTS, TXD, RXD, RTS] Female mounting QI 6P 2.54mm pitch Male mounting USB Type-A Output Current (mA) Up to 75
- ELECOM Serial Cable RS-232C Cable 9 PinsYou can connect the computer and RS-232C peripherals. Eco-friendly ECO (Compatible models) PC / AT compatibles (DOS / V machines), NEC ◎ PC98-NX seriesColor Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub9 pin female-D-Sub9 pin female Conversion Type Female - Female
- StarTech.com 30cm VGA analog RGB (HD15 / mini D-Sub 15 pin)-5x BNC coaxial (RGBHV) conversion cable male / femaleShort and soft cable design HD15 VGA (male) -5x BNC (female) connector Connect BNC cable connection panel or projector to VGA distribution amplifier or PC * For RGB signals, red, green, and blue cables are used, black cables are used for vertical synchronization, and white cables are used for hor... Read MoreMass (g) 103 Cable Length (cm) 30.5 Connector B BNC (RF coaxial type) Color Black Conversion Type Male - Male Connector A VGA (High Density D-Sub) [15 Pin]from S$24.99Min. 2 days
- MonotaRO Small adapter D-Sub15 pin (mini) male femaleIt is an adapter for extending a cable with a D-Sub 15pin (mini) connector. * When storing, keep it out of the reach of children.Conversion Type Female - Male Female mounting mini D-Sub15pin Male mounting mini D-Sub15pinfrom S$6.29Min. 2 days
- SANWA SUPPLY Category 6 UTP single wire cable onlySelf-acting UTP category 6 single wire cable. (Connector not included) A category 6 compliant LAN cable that fully supports Gigabit Ethernet. Achieves a transmission speed of 1000 Mbps (1 Gbps). It achieves a transmission band of 250MHz, which is 2.5 times that of Enhanced Category 5. There is a ... Read MoreLogarithm (P) 4 Cable Outer Diameter (Φmm) 6.4 Number of Cores 8 cores Fit boots ADT-MC7 series Standard CAT6 Color Light gray Material (Main Unit) PVC (polyvinyl chloride), copper Structure Single wire Cable Standard Shielding UTP cablefrom S$229.90Min. 2 days
- StarTech.com 1.8m VGA Analog RGB (HD15 / Mini D-Sub 15pin)-5x BNC Coaxial (RGBHV) Conversion Cable Male / MaleConnect your PC's VGA / SVGA ports to a monitor that uses five BNC connectors * There is a possibility of 14 pins. * For RGB signals, red, green, and blue cables are used, black cables are used for vertical synchronization, and white cables are used for horizontal synchronization.Cable Length (m) 1.8 Mass (g) 257 Connector B BNC (RF coaxial type) Color Black Conversion Type Male - Male Connector A VGA (High Density D-Sub) [15 Pin]from S$32.99Min. 2 days
- ELECOM Serial Cable RS-232C Cable 9 Pin Interlink SupportData can be transferred between DOS / V PCs using Interlink. Eco-friendly ECO PC / AT compatibles (DOS / V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC ◎ PC98-NX series * Please use the included "IntelliSync 97 for W... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub9 pin female-D-Sub9 pin female Conversion Type Female - Femalefrom S$24.99Min. 2 days
- SANWA SUPPLY High-speed HDMI long cable (active)A cable that connects a recorder or personal computer to a device such as a TV or projector. The HDMI connector has a built-in equalizer function that can transmit stable signals even over long distances. You can enjoy high-definition video by transmitting high-quality, high-quality digital data ... Read MoreColor Black Plug Gold plate Specification Gold plated pin Connector Shape HDMI Type-A Male - HDMI Type-A Male Type of Cable Long Conversion Type Male - Male Shielding Triple shield Structure Twisted pair with shieldfrom S$769.90Min. 4 days
- StarTech.com 2m USB 2.0 cable type A (male)-type B / L left facing (male)1x USB-A male connector 1x L Type Left facing USB-B Male Connector Aluminum Mylar Foil and Braided Shield Supports USB 2.0 data transfer rates up to 480 Mbps Connect USB 2.0 devices such as printers, scanners, and external USB hard drives in hard-to-reach tight spacesCable Length (m) 2 Mass (g) 59.6 Color Black Shielding Double shield (braided + aluminum foil) Conversion Type Male - Male Plug Nickel plating Connector A USB Type-A [4 pin] Connector B USB Type-B [4 pin] USB type USB2.0from S$18.99Min. 2 days
- SANWA SUPPLY Analog RGB cableIt is a cable for connecting each company's personal computer <model with mini D-sub (HD) 15pin display I / F> to the display of 5BNC input. A high frequency impedance 75Ω coaxial cable for video is used for the wire. A double shielded cable with a sealed aluminum shield inside the copp... Read MoreCable Outer Diameter (Φmm) 9 Shielding Double shield Conversion Type Male - Male Male mounting Mini D-sub (HD) 15 pin / BNC x 5 Standard UL2919 (cable)from S$76.99Min. 2 days
- Panduit Polished LC optical connector duplexDuplex LC optical connector. Comes with 900 μm buffer boots. It can be regenerated up to 2 times. For optical fiber communication * Please use the special tool (FCAM KIT). * Please prepare special boots separately for attachment to 1.6-2.0mm cable and 3.0mm cable.Operating Temperature Range (℃) -10~60 Insertion loss (dB) 0.3 (average) Mass (g) 5.4 Insertion Tolerance 500 times or more Where to Use Indoor Material (Main Unit) Plastic, Thermoplastic, Zirconia Ceramicfrom S$119.90Min. 32 days
- Panduit Category 6 shield patch cordCategory 6 shield patch cord. All patch cords have passed factory performance tests.Operating Temperature Range (℃) -10~60 Conductor size (AWG [mm 2 ]) 26AWG Cable Outer Diameter (Φmm) 6.1 Color Blue Standard CAT6 Specification Patch cord with RJ45 plugs on both ends Cable Standard Connection T568B Terminal Connection T568B Structure Twisted wire (stranded wire)from S$119.90Min. 3 days
- MonotaRO Ethernet Cable, Support CAT5e StandardsIt is a cable with twisted wire specifications that is easy to handle. * Do not bend the cable into small pieces. * If you install it in a place where doors, chairs, trolleys, etc. run, protect it with a cable protector. * Do not pull the cable or return it. There is a risk of disconnection or fu... Read MoreApplicable Standard 1000BASE-T/100BASE-TX/10BASE-T Color Blue Standard CAT5e Cable Standard Structure Twisted wire (stranded wire) Locking Clip-tab Protection Yes
- SANWA SUPPLY Category 6 Flat LAN CableA fully gigabit LAN cable that achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 250 MHz. Ultra-flat with a thickness of 1.5 mm, it can be wired neatly under a carpet or in a narrow gap. A connector with a latch cover is used to prevent the claws of the connector from... Read MoreTransmission speed (Gbps) 1 Cable diameter (Φmm) 1.5×6.2 Cable Outer Diameter (Φmm) 1.5×6.2 Data Transfer Rate 1000 Transmission band (MHz) 250 Conductor size (AWG [mm 2 ]) 30 Standard CAT6 Type of Cable Flat Terminal Connection Straight connection Structure Twisted wire (stranded wire) Locking Clip-tab Protection Yes
- ELECOM USB cable BA Eco-friendly package RoHSEURoHS directive compliant (10 substances), environmentally friendly package, eco-friendly cable! AB type USB 2. You can connect peripheral devices such as printers and external hard disk drives with a USB (B type) interface to your computer. 0 compliant cable. An eco-friendly USB 2.0 cable that ... Read MoreData Transfer Rate 480 (max) Color Black Standard Certified Hi-Speed USB(USB2.0) RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Conversion Type Male - Male Type of Cable Standard Specification Twisted pair cable (communication line) Connector Shape Type-A male - Type-B male USB type USB2.0
- SANWA SUPPLY USB Extension CableA cable that extends a device (cable) that has a USB standard compliant "Series A" connector. A high-quality cable that supports USB 2.0 "Hi-SPEED" mode (transfer speed 480 Mbps). Since it meets the cable electrical characteristics specified by USB 2.0, USB 2.0 devices can be ... Read MoreData Transfer Rate 480 Cable Outer Diameter (Φmm) 5 Standard Certified Hi-Speed USB(USB2.0)、PC99 Shielding Double shield Color Light gray Conversion Type Male-female Type of Cable Standard Terminal Connection Straight connection Connector Shape Type-A Male - Type-A Female USB type USB2.0
- MonotaRO Conversion cable HDMI⇒VGAConverts video from HDMI output to VGA female and audio to stereo mini jack. If the power is insufficient, you can make up for the power shortage by connecting the power to the USB port with a USB cable (sold separately). * VGA output cannot be converted to HDMI. * Please prepare a VGA cable and ... Read MoreMass (g) About 35 Cable Outer Diameter (Φmm) About 4.5 Color Black Conversion Type Female - Male Male mounting HDMI(Type-A19pin) Supported resolution Maximum: Full HD (1920 x 1080) / 60Hz Female mounting VGA(mini D-Sub15pin)/USB2.0Micro-B
- ELECOM USB Extension Cable A-A Double Shielded Cable RoHS BlackA USB 2.0 extension cable (extension cord) that can be extended to connect to a computer when the USB cable for a mouse or keyboard is not long enough. A USB 2.0 cable that can be connected by extending the USB cable of peripheral devices such as memory card readers, mice, and keyboards that have... Read MoreData Transfer Rate 480 Shielding Double shield Conversion Type Female - Male Plug Gold plate Type of Cable Standard Connector Shape Type-A female - Type-A male USB type USB2.0
- YAMAZEN HDMI cable (AA)HDMI [male]-HDMI [male] For connecting PCs, game consoles, Blu-ray disc recorders to high-definition TVs, display monitors, LCD projectors, etc.Color Black Plug Gold plate Connector Shape HDMI type A male - HDMI type A male Function HEC compatible Conversion Type Male - Male Shielding Triple shield HDMI standard high speed
- MonotaRO HDMI-DVI conversion cable 1.8mDedicated to single link, supports resolutions up to 1920dpi x 1200dpi Can be used in both directions for TVs / displays / computers equipped with HDMI / DVI terminals, etc. Uses gold-plated pins that are strong against rust and suppress signal deterioration * Avoid using or storing this product ... Read MoreCable Length (m) 1.8 (including connector mold) Cable Outer Diameter (Φmm) 4.5 Color Black Shielding Double shield Plug Gold plate Conversion Type Male - Male Supported resolution Maximum: WUXGA (1920 x 1200) Standard None (UL standard equivalent) Cable Normal type Type of Cable Slim
- ELECOM HDMI Cable 2K4K Compatible High Speed Ethernet Compatible RoHS BlackFully compatible with the next-generation HDMI standard! HIGH SPEED with Ethernet certified "Ethernet-compatible HIGH SPEED HDMI cable" that realizes 100Mbps Ethernet communication in addition to video and audio signals.Transmission speed (Gbps) 10.2 Supported resolution 4K2K compatible Plug Gold plate Function HEC compatible, ARC compatible HDMI standard High Speed with Ethernet Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
- MonotaRO USB-serial Connector D-Sub 9 Pin Conversion CableA cable that converts a laptop USB connector to a serial connector (D-sub 9-pin) and connects RS232C peripherals such as modems, digital cameras, and printers. Connect a computer with a USB port to an RS232C device without a USB port. D-Sub 9-pin male ⇔ USB A male Please use it when connecting a ... Read MoreColor Black
- ELECOM USB Cable C-A Type-C Connector BlackEquipped with a new standard USB Type-C (Type C / USB C) connector. A USB 2.0 cable that allows you to connect your computer to a device equipped with USB Type-C (Type C / USB C). It is a USB 2.0 cable that can be charged and data transferred by connecting a device equipped with USB Type-C (Type ... Read MoreColor Black Standard Compliant with USB2.0 standard Shielding Double shield Feature Flame retardant, data transfer Plug Gold plate Conversion Type Male - Male Type of Cable Standard Specification Twisted pair cable (communication line) Connector Shape Type-A male - Type-C male USB type USB2.0 Data Transfer Rate Up to 480 (theoretical value)
- SANWA SUPPLY Category 6 UTPLAN cableA fully gigabit LAN cable that achieves a transmission speed of 1000 Mbps (1 Gbps) and a transmission band of 250 MHz. It is a "stranded wire" specification that is softer than a single wire and easy to handle. A connector with a latch cover is used to prevent the claws of the connector... Read MoreTransmission speed (Gbps) 1 Data Transfer Rate 1000 Conductor size (AWG [mm 2 ]) 24 Transmission band (MHz) 250 Cable Outer Diameter (Φmm) 5.6 Standard CAT6 Type Slim connector Cable Standard Terminal Connection Straight connection Structure Twisted wire (stranded wire) Shielding UTP cable Locking Clip-tab Protection Yes
- ELECOM USB cable mini B-A BlackAn A-mini-B type USB 2.0 cable that allows you to connect peripheral devices such as external hard disk drives, digital cameras, and portable game consoles that have a USB (mini-B type) interface to your computer or game console. USB2 that allows you to connect peripheral devices such as external... Read MoreData Transfer Rate 480 Color Black Standard Certified Hi-Speed USB(USB2.0) RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Plug Gold plate Conversion Type Male - Male Type of Cable Standard Specification Twisted pair cable (communication line) Connector Shape Type-A male - Mini Type-B male USB type USB2.0
- ELECOM Serial Cables RS-232C Cables 9 Pin 50cmRS-232C devices such as PDAs, modems, and TAs can be connected via USB. Compatible with 32 / 64bit versions of Windows Vista, Windows7, Windows8, Windows8.1, and Windows10. The conversion circuit is neatly built into the connector part. Driver CD attached. Compatible with Windows 8 (32bit / 64bit... Read MoreCable Length (m) 0.5 Warranty Period 6 months Power Supply Method Bus power Standard Certified Hi-Speed USB(USB2.0) Conversion Type Male - Male Connector Shape USB Type-A male - D-Sub 9-pin male Male mounting USB Type-A, D-Sub 9 pin
- ELECOM HDMI cable High speed Super slim Ethernet compatible BlackWith a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable. A super slim type Ethernet compatible high speed HDMI cable with a c... Read MoreTransmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) About 3.2 Color Black Plug Gold plate Conversion Type Male - Male Type of Cable Super slim Shielding Triple shield
- MonotaRO Conversion cable DisplayPort⇒VGAAllows you to connect your computer's DisplayPort output to a VGA cable. (Audio cannot be output) You can connect a PC with DisplayPort to a display / projector with VGA port. Noise is reduced with twisted pair cable and triple shield. * VGA output cannot be converted to DisplayPort * The res... Read MoreCable Length (cm) About 20 Mass (g) About 35 Cable Outer Diameter (Φmm) About 5.5 Color Black Male mounting DisplayPort Conversion Type Female - Male Supported resolution Maximum: 1920 x 1080 / 60Hz Shielding Triple shield Female mounting VGA(mini D-Sub15pin)
- ELECOM USB Cable Digital Camera Cable Mini B-A BlackSupports USB 2.0 high speed mode. An eco-friendly USB cable that complies with the EURoHS directive (10 substances). A cable that connects the computer to a digital camera. A cable that connects the computer to a digital camera. A halogen-free material that does not contain halogen-based substanc... Read MoreData Transfer Rate 480 Color Black Standard Certified Hi-Speed USB(USB2.0) RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Plug Gold plate Conversion Type Male - Male Type of Cable Standard Connector Shape Type-A male - Mini Type-B male USB type USB2.0
- SANWA SUPPLY RS-232C CableRS232C cable with D-sub 9pin cross connection. A cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important da... Read MoreCable Outer Diameter (Φmm) 5.5 Terminal Connection Cross connection Shielding Double shield Conversion Type Female - Female Color Light gray Cable Non-UL standard
- MonotaRO Display cableIt is a cable for connecting the main body of each company's personal computer and the display. A cable that connects a personal computer with a mini D-sub 15pin output terminal to a display with a mini D-sub 15pin input terminal. Ferrite cores are attached to both ends of the cable to absorb... Read MoreCable Outer Diameter (Φmm) 6 Shielding Double shield Conversion Type Male - Male Plug Nickel plating Standard VGA cable Male mounting mini D-Sub15pin
- MonotaRO USB2.0 cable AC typeYou can connect a smartphone or peripheral device equipped with a USB Type-C connector to a computer equipped with a USB-A connector. (It does not support reverse connection.) It supports high-speed data transfer of 480 Mbps. (Theoretical value) The Type-C connector is a reversible connector that... Read MoreCable Outer Diameter (Φmm) About 3.5 Color Black Shielding Double shield Conversion Type Male - Male Plug Nickel plating Specification Twisted pair cable Connector Shape USB Type-A male - USB Type-C male USB type USB2.0 Data Transfer Rate Up to 480 (theoretical value)
- ELECOM USB cable Type C cable CA 3.1 BlackEquipped with a new standard USB Type-C (Type C / USB C) connector. A USB 3.1 cable that supports USB 3.1, which realizes ultra-high-speed data transfer of up to 10 Gbps, and can connect a personal computer to a device equipped with USB Type-C (Type C / USB C). It is a USB 3.1 cable that can be c... Read MoreCable Outer Diameter (Φmm) 4.8 Color Black Standard Compliant with USB3.1 standard Feature Flame retardant, data transfer Plug Gold plate Conversion Type Male - Male Type of Cable Standard Shielding Triple shield Specification Twisted pair cable (communication line) Connector Shape Type-A male - Type-C male USB type USB3.1
- Miyoshi Category 5e LAN cableCompatible with optical lines, cable TV, and the Internet. LAN cable compliant with Category 5e standard. Because it is a standard cable, it is economical even when used in large quantities. With a protective cover that protects the claws of the plug. It is a mechanism that makes it difficult for... Read MoreApplicable transmission band 1000BASE-T/100BASE-TX/10BASE-T Cable Outer Diameter (Φmm) About 5 Specification Emphasis on routing, with cover Applicable Standard REACH standard Terminal Connection Straight all connections Structure Twisted wire (stranded wire) Locking Clip-tab Protection Yes
- SANWA SUPPLY USB cable (AA connector)A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. Since the inside is harde... Read MoreStandard (Cable) UL20276 Cable Outer Diameter (Φmm) 5 Conversion Type Male - Male Type of Cable Standard Terminal Connection Straight connection Connector Shape Type-A male - Type-A male USB type USB2.0
- ELECOM USB Extension Cable A[Male]-A[Female] USB2.0 Eco-Friendly Package RoHS BlackEU RoHS directive compliant (10 substances), environmentally friendly package, eco-friendly cable! USB 2.0 compliant extension cable that can be extended and connected to a computer when the USB cable for a mouse or keyboard is not long enough.Data Transfer Rate 480 (max) Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Plug Gold plate Type of Cable Standard Specification Twisted pair cable (communication line) Connector Shape Type-A female - Type-A male USB type USB2.0
- MonotaRO LAN cable CAT5e compliant 100m windingCut the single-wire LAN cable (without connector) to the required length before use. * Although it may be affected by the installation environment, the cable length used should be 50 to 60 m as a guide. * Do not bend the cable into small pieces. * If you install it in a place where doors, chairs,... Read MoreCable Length (m) 100 Applicable Standard 1000BASE-T/100BASE-TX/10BASE-T Color Blue Standard CAT5e Structure Single wire Cable Standard
- SANWA SUPPLY High speed HDMI cablePlug Gold plate Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
- ELECOM Displayport cable 4K2K compatible 60p ver1.2a certified blackSupports 4K video output. DisplayPort standard Ver1.2a certified DisplayPort (TM) cable.Transmission speed (Gbps) 21.6 (maximum) Supported resolution 4K2K(UHD、3840×2160)/60p Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting DisplayPort Connector Shape DisplayPort male-DisplayPort male Plug Gold plate Conversion Type Male - Male Shielding Triple shield
- SANWA SUPPLY Display cableExtra-fine display cable, mini D-sub 15pin analog RGB (VGA) cable. 0.75m. Cable routing or the back of connected devices is refreshing. Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable. A double shielded cable with a sealed aluminum shield inside the copper hig... Read MoreCable Outer Diameter (Φmm) 4.5 Color Black (PC connector is blue) Shielding Double shield Conversion Type Male - Male Standard PC99