Fully compatible with the latest HDMI standard, 100Mbps Ethernet communication is realized in addition to video and audio signals! HIGH SPEED with Ethernet certified "Ethernet compatible HIGH" that can be connected to "Micro HDMI output terminal (Type D)" SPEED HDMI-Micr... Read More
Transmission speed (Gbps) 10.2 Supported resolution 4K2K compatible Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Function HEC compatible, ARC compatible Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable. A super slim type Ethernet compatible high speed HDMI cable with a c... Read More
Transmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) About 3.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Conversion Type Male - Male Type of Cable Super slim Shielding Triple shield
HDMI (A) male-micro HDMI (D) male cable. It is a genuine product compatible with Raspberry Pi 4. 1m in length. Supports 4K 60fps.
Cable Length (m) 1 Supported resolution 2K/4K Cable Outer Diameter (Φmm) 4.8 Connector Shape HDMI type A male - HDMI type D male Function HEC compatible Conversion Type Male - Male Plug Nickel plating Type of Cable Slim / retractable Color White HDMI standard high speed
HDMI Micro connector for connecting a portable HDMI device to an HDMI display / TV High quality design for easy portability and optimal performance All-in-one cable for digital audio / video signals with a single cable
Height (mm) 10 Length (mm) 127 Mass (g) 20 product width (mm) 20 Color Black Conversion Type Female - Male Connector A HDMI [19 pin] Female mounting HDMI [19 pin] Male mounting Micro HDMI [19 pin] Connector B Micro HDMI [19 pin]
Cable Outer Diameter (Φmm) 3.2 Supported resolution 4K2K/30Hz Cable Length (m) 5 Color Black Connector Shape HDMI Type-A Male - HDMI Type-D Male Conversion Type Male - Male Specification OFC adoption Type of Cable Standard Coating material TPE (thermoplastic elastomer) resin Shielding Triple shield Structure Twisted pair with shield
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable.
Transmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) About 3.2 Color Black Plug Gold plate Conversion Type Male - Male Type of Cable Super slim Shielding Triple shield
Supported resolution 4K2K compatible Function ARC compatible, HEC compatible Color Black Plug Gold plate Connector Shape HDMI type A male - HDMI type D male Conversion Type Male - Male Type of Cable Standard Shielding Triple shield HDMI standard high speed
Gold plated HDMI connector Fully compliant with HDMI high speed specifications Supports 3D and Ethernet (if supported by the connected device)
Cable Length (m) 1.8 Number of conductors 19 Mass (g) 62 Color Black Plug Gold plate Connector A HDMI [19 pin] Function HEC compatible, 3D compatible Conversion Type Male - Male Connector B Micro HDMI [19 pin] HDMI standard high speed
Transmission speed (Gbps) 10.2 Supported resolution 1080p, 4K2K compatible Cable Outer Diameter (Φmm) 3.5 Color Black Conversion Type Male - Male Type of Cable Standard
S video cable [ black (S video image) + red / white (stereo sound) ] [ 1.8m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possi... Read More
D terminal cable [ male - male ] [ 1.8m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no guara... Read More
Cable Length (m) 1.8 Terminal D terminal (male - male)
D terminal cable [ male - male ] [ 3m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no guarant... Read More
Cable Length (m) 3 Terminal D terminal (male - male)
It is a USB Type-C video conversion adapter that can be connected to a device such as a computer, smartphone, tablet, etc. that can output video from the USB Type-C (TM) terminal, and can output video to a display equipped with an HDMI input terminal.
Cable Length (m) 0.15 Cable thickness (mm) 4.2 Supported resolution 4K2K(3840×2160)/60Hz Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Standard HDCP1.4/HDCP2.2 Port HDMI Conversion Type Male-female Type of Cable Normal type Shielding Triple shield Connector USB Type-C(TM) Connector Shape USBType-C (male) - HDMI (female)
Movable microHDMI conversion connector
* We do not guarantee the operation of all devices. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to change without notice.
Range of movement 180 degree movable Color Black Connector Shape HDMI (female)-microHDMI (male) Conversion Type Male-female
Supports 3D video transmission and ARC (audio return channel)! In addition to video and audio signals, 100Mbps Ethernet communication is realized and can be connected to the "HDMI-Micro output terminal (Type D)", HIGH SPEED with Ethernet certified "Ethernet compatible HIGH SPE... Read More
Cable Length (m) 1.5 Transmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) 4.4 Supported resolution 4K2K compatible Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Function HEC compatible, ARC compatible Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
It is a USB Type-C video conversion adapter that can be connected to a device such as a computer, smartphone, tablet, etc. that can output video from the USB Type-C (TM) terminal, and can output video to a display equipped with an HDMI input terminal. By connecting a USB PowerDelivery compatible ... Read More
Cable Length (m) 0.15 Cable thickness (mm) 3.9 Supported resolution 4K2K(3840×2160)/60Hz Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Standard HDCP1.4/HDCP2.2 Port HDMI, USB Type-C(TM) port (for charging) Type of Cable Normal type Shielding Triple shield Connector USB Type-C(TM)
It is a USB Type-C compatible video conversion adapter that can be powered by USB Power Delivery. By connecting to a computer, tablet, smartphone, etc. that can output video from the USB Type-C terminal, you can output video while charging the main unit. Video can be output to displays, TVs, ... Read More
Operating Environment 0~45℃/10~90%RH Mass (g) 20 Supported resolution 4K×2K@60Hz Outer Dimensions, Width W x Depth D x Height H (mm) Approximately 63 x 24 x 9 Color Black Standard HDCP1.4/HDCP2.2 Package paper box
microHDMI (male)-HDMI (female) HDMI 1.4 standard compliant HDMI-micro HDMI conversion cable.
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may... Read More
Cable Length (cm) 15 Color Black Conversion Type Female - Male Conform to HDMIver1.4 Connector Shape Micro HDMI Male - HDMI Type-A Female HDMI standard high speed
With a cable diameter of about 3.2 mm, it is easy to handle and can be wired neatly. A super slim type Ethernet compatible high speed HDMI cable that digitally transmits video and audio signals at high speed with a single cable. HIGH SPEED with Ethernet certified product. You can connect devi... Read More
Cable Length (m) 1.5 Transmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) 3.2 Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Conversion Type Male - Male Type of Cable Super slim Shielding Triple shield
It is a USB Type-C (TM) video conversion cable that can output video to a display equipped with an HDMI input terminal. You can output video signals from PCs, smartphones, tablets, etc. equipped with a USB Type-C (TM) terminal to a display equipped with an HDMI input terminal.
Cable thickness (mm) 4.2 Supported resolution 4K2K(3840×2160)/60Hz Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Standard HDCP1.4/HDCP2.2 Conversion Type Male - Male Type of Cable Normal type Shielding Triple shield Connector Shape USB Type-C (TM) Male-HDMI Male
Cable Length (m) 1 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape HDMI type A male - HDMI type D male Conversion Type Male - Male
Video cable [ Yellow (video image) + Red / White (stereo audio) ] [ 1.8m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible... Read More
It is a USB Type-C compatible audio / video conversion adapter that can be powered by USB Power Delivery. By connecting to a PC, tablet, smartphone, etc. that can output video and audio from the USB Type-C terminal, you can output audio and video while charging the main unit. It is possible t... Read More
Operating Environment 0~45℃/10~90%RH Mass (g) 24 Supported resolution 4K×2K(3840×2160/60Hz) Outer Dimensions (mm) Approximately 65 x 31 x 11 mm Color Black Packaging paper box
You can enjoy images taken with a digital camera or digital video camera on a TV. It is a HIGH SPEED with Ethernet certified “Ethernet compatible HIGH SPEED HDMI-Micro cable (category 2)” that supports 4K2K and 3D full HD. You can connect AV devices equipped with an HDMI input terminal (Typ... Read More
Transmission speed (Gbps) 10.2 Cable Outer Diameter (Φmm) About 3.2 Color Black Plug Gold plate Conversion Type Male - Male Type of Cable Super slim Shielding Triple shield
A cable that connects AV devices with HDMI micro terminals, mobile phones that support full HD recording, digital cameras, etc. to devices such as high-definition televisions and projectors that have standard HDMI terminals.
Cable Outer Diameter (Φmm) About 3.5 Color Black Plug Gold plate Conversion Type Male - Male Coating material PVC resin Type of Cable Standard UL Standard UL20276/VW1
Fully compatible with the latest HDMI standard, it realizes 100Mbps Ethernet communication in addition to video and audio signals. HIGH SPEED with Ethernet certified Ethernet compatible HIGH SPEED HDMI-micro cable that can be connected to the HDMI-micro output terminal (type D).
Transmission speed (Gbps) 10.2 Color Black Plug Gold plate HDMI standard High Speed HDMI Cable with Ethernet Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
Retractable micro HDMI cable that is convenient to carry and store. High speed & Ethernet compatible
A cable that connects devices equipped with an HDMI micro (D type) output terminal, such as smartphones, mobile phones, and digital cameras, to TVs and projectors with an HDMI input terminal. ... Read More
Cable diameter (Φmm) Approximately 7.5 x 2.1 Color Black Plug Gold plate Conversion Type Male - Male Type of Cable Rewind type UL Standard UL 2725 Cable Length (m) ~1.2
It can be connected to a projector that has an HDMI micro input terminal. HIGH SPEED with Ethernet certified "Super Slim HDMI Cable" that realizes 100Mbps Ethernet communication in addition to video and audio signals.
Cable Length (m) 1.5 Transmission speed (Gbps) 10.2 Supported resolution 4K x 2K compatible Color Black Plug Gold plate Type Super slim type Shielding Triple shield
Thin cable design with excellent flexibility without being bulky (3.6mm OD) Gold-plated HDMI connector with built-in active amplifier circuit Supports resolutions of up to 4K x 2K
Connect an HDMI Micro compatible mobile device (smartphone, tablet, etc.) to an HDMI compatible TV (display) up to 5 ... Read More
Audio cable [ 3.5mm stereo mini plug ] [ 1.8m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no... Read More
Cable Length (m) 1.8 Terminal 3.5mm stereo Mini plug
Allows you to connect game consoles and PCs equipped with HDMI output to the DisplayPort cable. (DisplayPort output cannot be converted to HDMI) Outputs video and audio to a DisplayPort-equipped display. It supports high resolution of up to 4K UHD (4K (2160p), 3840 x 2160) / 30Hz. If the power is... Read More
Cable Length (cm) About 25 Color Black Conform to HDCP 1.4
Fully compatible with the latest HDMI standards, 100Mbps Ethernet communication is realized in addition to video and audio signals! HIGH SPEED with Ethernet certified "HIGH SPEED HDMI-" that can be connected to "HDMI-Micro output terminal (type D)" Micro cable ".
Transmission speed (Gbps) 10.2 Supported resolution 4K x 2K compatible Plug Gold plate Cable Slim type Shielding Triple shield
D terminal (male) - Component conversion cable [ D5 (1080P) compatible ] [ 1.8m ]
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be p... Read More