HDMI to DVI Cables
- MonotaRO HDMI-DVI conversion cable 1.8mDedicated to single link, supports resolutions up to 1920dpi x 1200dpi Can be used in both directions for TVs / displays / computers equipped with HDMI / DVI terminals, etc. Uses gold-plated pins that are strong against rust and suppress signal deterioration * Avoid using or storing this product ... Read MoreCable Length (m) 1.8 (including connector mold) Cable Outer Diameter (Φmm) 4.5 Color Black Shielding Double shield Plug Gold plate Conversion Type Male - Male Supported resolution Maximum: WUXGA (1920 x 1200) Standard None (UL standard equivalent) Cable Normal type Type of Cable Slim
- ELECOM HDMI Conversion Cable DVI (18 Pin + 1 Pin) -HDMI Double Shielded CableDedicated to single link, it supports resolutions up to 1920dpi x 1200dpi. An HDMI-DVI conversion cable that is ideal for connecting a computer equipped with a DVI terminal to a TV equipped with an HDMI terminal. A cable that connects a computer equipped with a DVI terminal to a TV equipped with ... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Plug Gold plate Male mounting HDMI type A, DVI-D 18 pin Conversion Type Male - Male Type of Cable Standard Supported resolution WUXGA (1920 × 1200) maximumfrom S$39.99Min. 2 days
- SANWA SUPPLY HDMI-DVI cableA cable for connecting devices such as TVs, personal computers, Blu-ray discs / DVD / HDD recorders, game consoles, and projectors that have an HDMI terminal or DVI terminal. A compact connector that allows neat wiring on the back of connected devices and a thin and supple slim cable are used. It... Read MoreCable Outer Diameter (Φmm) 5.5 Plug Gold plate Conversion Type Male - Male Standard PC99 Type of Cable Standard Shielding Triple shield
- SANWA SUPPLY HDMI-DVI cableColor Black Standard Cable standard UL20276 Connector Shape DVI plug male - HDMI plug male Plug Gold plate Conversion Type Male - Male Type of Cable Standard Shielding Triple shield
- Miyoshi PREMIUM HDMI cable blackPremium HDMI cable that supports 4K / Ultra HD transmission. It supports 4K60p, 4K HDR full-spec video, and 18Gbps high-speed transmission. 4K video with 4 times the resolution of full high-definition can be displayed at high speed at 60 frames per second. You can express images that are precise ... Read MoreSupported resolution 1080p, 4K compatible Color Black RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Conversion Type Male - Male Transmission speed (Gbps) Up to 18from S$46.99Min. 5 days
- ELECOM Audio Conversion Cable Stereo Jack to RCA Pin Plug x2 Extra-Fine Compact Connector 30cm BlackUses a compact connector and ultra-fine cable. An analog audio conversion cable that can convert a 3.5Φ stereo mini plug to an audio RCA pin plug. It is a cable that can convert your existing cable with a 3.5Φ stereo mini plug into an audio RCA pin plug. It uses a slim connector that is about 25... Read MoreCable Length (m) 0.3 Color Black Conversion Type Female - Malefrom S$15.99Min. 2 days
- SSA Service DVI-D (Female) to HDMI (Male) Cable 15cmHDMI 1.4 compatible * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to change without notice. * We do not guarantee the operation of all devices and cable combinations. * Depending on the combin... Read MoreCable Length (cm) 15 Terminal DVI-D (female) -HDMI (male)from S$13.99Min. 2 days
- ELECOM HDMI conversion cable HDMI-DVI slim small connector single linkDedicated to single link, it supports resolutions up to 1920dpi x 1200dpi. The cable with a diameter of about 4.6 mm and a small connector make it easy to handle and keep the area around the device neat. An HDMI-DVI conversion cable that is ideal for connecting a TV / display equipped with an HDM... Read MoreCable thickness (mm) About 4.6 Color Black RoHS directive (corresponding to 10 substances) Correspondence Specification Plug plating: Gold plating Cable Type Slim cable Shielding Triple shield Supported resolution WUXGA (1920 × 1200) (maximum)from S$46.99Min. 4 days
- IMAGENICS DVI-D Male to HDMI Female AdapterDVI / HDMI conversion connector DVI-D (DVI / male) -HDMI (female) conversion connector. * Signal conversion is not performed. If you wish to convert signals, please use a dedicated device separately.from S$87.99Min. 9 days
- ELECOM Audio Conversion Cable Stereo Mini Plug to RCA Pin Jack x2 Extra-Fine Slim Connector 30cm BlackUses a compact connector and ultra-fine cable. An analog audio conversion cable that can convert an audio RCA pin plug to a 3.5Φ stereo mini plug. It is a cable that can convert your existing cable with an audio RCA pin plug to a 3.5Φ stereo mini plug. It uses a slim connector that is about 25% ... Read MoreCable Length (m) 0.3 Color Black Conversion Type Female - Malefrom S$9.69Min. 2 days
- JVC Kenwood Audio relay plug (RCA⇔RCA)Pin plug x 1 Adapter that relays the cord.from S$8.19Min. 6 days
- Miyoshi HDMI female-DVI-D conversion adapterConversion adapter that allows you to connect an HDMI cable to a DVI terminal such as a display or projector Adapter that converts HDMI to DVI-D Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances) * This product is for DVI single link on... Read MoreMass (g) About 31 Dimensions, Width W x Depth D x Height H (mm) Approximately 40.6 x 46.5 x 14.5 Color Black Plug Gold plate Conversion Type Male-femalefrom S$13.99Min. 2 days
- ELECOM HDMI Conversion Cable DVI (18 Pin + 1 Pin) -HDMI DisplayDedicated to single link, it supports resolutions up to 1920dpi x 1200dpi. An HDMI-DVI conversion cable that is ideal for connecting a computer equipped with a DVI terminal to a projector or display equipped with an HDMI terminal. A cable that connects a computer equipped with a DVI terminal to a... Read MoreCable Length (m) 1.5 Cable Outer Diameter (Φmm) 5.5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Shielding Double shield Plug Gold plate Male mounting HDMI、DVI-D Conversion Type Male - Male Type of Cable Standard Supported resolution WUXGA (1920 × 1200) (maximum)
- IMAGENICS DVI / HDMI conversion cableDVI / HDMI conversion cable DVI-D (male) -HDMI (male) conversion cable. * We do not guarantee the transmission of cable length. * A separate cable compensator may be required.from S$139.90Min. 12 days
- SSA Service Video Conversion Connector HDMI (Female) to DVI (Male) ConverterHDMI female-DVI male conversion connector. It can be used to connect devices that have a DVI terminal with an HDMI cable. HDMI audio input / output is not supported. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable ... Read MoreColor Black Connector Shape DVI-D 24pin male- HDMI Type-A female Male mounting DVI-D24pin Conform to Digital output only Conversion Type Female - Male Female mounting HDMI Type-Afrom S$6.99Min. 2 days
- SSA Service Video Conversion Connector DVI (Female) to HDMI (Male) ConverterDVI female to HDMI male conversion connector. A DVI cable can be used to connect devices with HDMI. HDMI audio input / output is not supported. * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depend... Read MoreColor Black Female mounting DVI-D24pin Conform to Digital output only Conversion Type Female - Male Connector Shape HDMI Type-A Male - DVI-D 24pin Female Male mounting HDMI Type-Afrom S$6.99Min. 2 days
- SANWA SUPPLY HDMI to DVI AOC cableA cable that connects a computer, DVD, HDD recorder, game machine, etc. with an HDMI terminal (for output) to a display, TV, projector, etc. with a DVI terminal (for input). A hybrid cable that uses optical fiber and copper wire with low loss even over long distances. A metal connector cover with... Read MoreCable Outer Diameter (Φmm) About 4.5 Type HDMI Standard High speed (HDMI)from S$279.90Min. 5 days
- Miyoshi HDMI-DVI cableHDMI-DVI conversion cable for connecting a computer equipped with an HDMI terminal to a projector or display equipped with a DVI terminal Cable for converting HDMI to DVI Full HD (1920 x 1080) / WUXGA (1920 x 1200) compatible Bidirectional input Compatible with output Environmentally friendly RoH... Read MoreCable Outer Diameter (Φmm) About 6 Color Black Conversion Type Male - Malefrom S$21.99Min. 2 days
- Miyoshi DVI-D-HDMI conversion adapterConversion adapter that allows you to connect a DVI cable to an HDMI terminal such as a display or projector Adapter that converts DVI-D to HDMI Adopts a rust-resistant gold-plated connector Environmentally friendly RoHS directive compliant (10 substances) * This product is for DVI single link on... Read MoreMass (g) About 28 Dimensions, Width W x Depth D x Height H (mm) Approximately 43.5 x 48.2 x 16.5 Color Black Plug Gold plate Conversion Type Male-femalefrom S$13.99Min. 5 days
- COMON AV conversion cableAdapter to convert DVI-D and HDMI * The product is a consumer product for the domestic market.Cable Length (m) 0.15 Supported resolution 1080P (1920 x 1200), full HD, 60Hz Connector Shape DVI-D (male)-HDMI A (female) Plug Gold plate Conversion Type Male-femalefrom S$7.89Min. 7 days
- SSA Service Video Cable DVI-HDMI Conversion Cable DVI (Male) to HDMI (Female) HDMI 1.4 Standard CompatibleA cable that converts digital output from HDMI (A type male) to DVI-D (24 pin male). If you insert this product into the end of a general HDMI (type A) cable, you can connect to a monitor or TV that can connect to DVI-D (24 pin). HDMI-DVI conversion cable. It can be used for PC monitors, etc. It ... Read MoreCable Length (cm) 15 (including terminals) Color Black Connector Shape DVI-D 24pin male- HDMI Type-A female Male mounting DVI-D24pin Conversion Type Female - Male Female mounting HDMI Type-A Conform to Supports HDMI 1.4 standardfrom S$13.99Min. 2 days
- ELECOM HDMI Adapter Extension Gold Plated 4K 60p Slim Type EU RoHS Directive CompliantYou can easily extend your HDMI cable! Slim type HDMI extension adapter that can relay up to 5m.Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 2 days
- SANWA SUPPLY Conversion CableThis is a signal conversion adapter cable used to output the screen from the HDMI port of a personal computer to a VGA (mini D-sub 15pin) terminal display or projector. You can connect this product to a projector that does not have an HDMI terminal with a VGA cable from the HDMI port of your comp... Read MoreCable Outer Diameter (Φmm) About 5.5 Color Black Power Supply Voltage (V) DC5 (500mW) (HDMI bus power) Conversion Type Male - Male / Male - Female Standard [Wire Standard (UL)] 2919VW-1from S$67.99Min. 2 days
- ELECOM HDMI conversion cable DVI (18 pin + 1 pin) -HDMI Display Projector 1.5m BlackDedicated to single link, it supports resolutions up to 1920dpi x 1200dpi. An HDMI-DVI conversion cable that is ideal for connecting a computer equipped with a DVI terminal to a projector or display equipped with an HDMI terminal. A cable that connects a computer equipped with a DVI terminal to a... Read MoreCable Outer Diameter (Φmm) 5.5 Color Black Shielding Double shield Plug Gold plate Male mounting HDMI、DVI-D Conversion Type Male - Male Type of Cable Standard Supported resolution WUXGA (1920 × 1200) (maximum)Discontinued
- StarTech.com 20cm HDMI-DVI-D conversion cable HDMI male-DVI-D female1 x HDMI male connector, 1 x DVI-D female connector Cable length 20 cm Double shield (braided + aluminum foil) Connect your HDMI laptop to your DVI monitorDiscontinued
- Henkan Meijin Cable DVI-D to HDMI 1.8mDVI-D (24 + 1 pin) - HDMI (A) conversion connection cable [ male - male ] [ 1.8m ] Extra-fine / gold-plated terminal * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination w... Read MoreCable Length (m) 1.8 Cable Type Extra fine Specification Extra-fine / gold-plated terminalsDiscontinued