Optical Fiber Cables
An optical fiber cable is a cable for transmitting optical signals through an optical fiber for information communication. Communication speed is faster than conventional copper wire, and it is less susceptible to noise, so it can be transmitted over long distances and is the mainstream transmission method for information communication networks. There are many single-core cables, two-core cables that bundle two optical fibers, and four-core cables that bundle four, and there are multiple types of connectors such as FC type, SC type, and LC type. Handle with care as it is susceptible to bending, dust and dust on the connector.
Other Related Pages
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Number of Cores 2 (glasses type) Where to Use For indoor use Connector Shape LC connector x 2-LC connector x 2 Male mounting LC connector x 4 Conversion Type Male - Male fiber type Single modefrom S$84.99Min. 2 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX Number of Cores 2 (glasses type) Where to Use For indoor use Connector Shape LC connector x 2-LC connector x 2 Male mounting LC connector x 4 Conversion Type Male - Male fiber type Multi modefrom S$69.99Min. 2 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Number of Cores 2 (glasses type) Where to Use For indoor use Male mounting LC connector x 2 / SC connector x 2 Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male fiber type Single modefrom S$68.99Min. 2 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Number of Cores 2 (glasses type) Where to Use For indoor use Conversion Type Male - Male Connector Shape SC connector x 2 - SC connector x 2 Male mounting SC connector x 4 fiber type Single modefrom S$58.99Min. 2 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX Number of Cores 2 (glasses type) Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector Shape SC connector x 2 - SC connector x 2 Male mounting SC connector x 4from S$56.99Min. 2 days
- ELECOM Optical fiber cable / multimode / 1G / LC-SCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-SC connector / multi-mode GI)Standard 1000BASE-LX、1000BASE-SX、100BASE-FX Cladding diameter (μm) 125 (optical fiber) Cable Outer Diameter (Φmm) 2 Number of Cores 2 Core diameter (μm) 50 (optical fiber) Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male fiber type Multi mode Material (Sheath) PVCfrom S$76.99Min. 2 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX Number of Cores 2 (glasses type) Where to Use For indoor use Male mounting LC connector x 2 / SC connector x 2 Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male fiber type Multi modefrom S$58.99Min. 2 days
- ELECOM Optical fiber cable / single mode / LC-SCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-SC connector / single mode SM)Standard 1000BASE-LX、10GBASE-LR Cladding diameter (μm) 125 (optical fiber) Cable Outer Diameter (Φmm) 2 Number of Cores 2 Core diameter (μm) 9 (Optical fiber) Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male Material (Sheath) PVC fiber type Single modefrom S$84.99Min. 2 days
- ELECOM Optical fiber cable / multimode / 1G / LC-LCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-LC connector / multi-mode GI)Standard 1000BASE-LX、1000BASE-SX、100BASE-FX Cladding diameter (μm) 125 (optical fiber) Number of Cores 2 Cable Outer Diameter (Φmm) 2 Core diameter (μm) 50 (optical fiber) Connector Shape LC connector x 2-LC connector x 2 Conversion Type Male - Male Material (Sheath) PVCfrom S$84.99Min. 2 days
- SANWA SUPPLY OM3 optical fiber cable (LC-LC connector)An OM3 specification compliant optical fiber cable capable of 10 Gigabit high-speed communication that supports 10GBASE-SR / SW standard transmission. It is ideal for long-distance communication (up to 300m) of 10GBASE-S in data centers. By pasting the serial number, we will try to find out the c... Read MoreCladding diameter (μm) 125 Cable Outer Diameter (Φmm) 2 Number of Cores 2 (glasses type) Core diameter (μm) 50±2.5 Color Aquamarine Where to Use For indoor use Connector Shape LC connector x 2-LC connector x 2 Conversion Type Male - Male fiber type Multi modefrom S$249.90Min. 4 days
- SANWA SUPPLY Fiber optic cableLong-distance transmission is possible with low loss. Wideband and high frequency signal transmission is possible. Since there is no electromagnetic induction from the outside, noise countermeasures are perfect. It has a small diameter and is lightweight, which is very advantageous when laying.Operating Temperature Range (℃) -20~70 Tensile Strength (N) 1000 (maximum) Mass (g) 11000/1000ft Number of Cores 2 (glasses type) Attenuation amount (dB) 3.5/km(at850nm)、1.5/km(at1300nm) Minimum Bending Radius (mm) 50 Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector Shape SC connector x 2 - SC connector x 2 Male mounting SC connector x 4
- StarTech.com Optical fiber cable 1 compliant + multimode + core diameter 62.5 / core diameter 125 micron + 2-core LC-LC connectorLow signal loss above industry standard LSZH (low smoke, zero halogen) cable coating connector that is not subject to electrical interference Data applications that require high-speed data transfer Broadband systems General data communication Long-distance networks that transfer important dataOperating Temperature (℃) -20~60 Storage Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Color Orange Transmission speed (Gbps) Up to 10from S$39.99Min. 5 days
- StarTech.com Optical Fiber Cable, for Optical Patch Cord, Aqua (Light Blue), OM4 Compliant, for LSZH 100 Gnps Multimode, 50/125 micrometer 2 Core Duplex LC-LC connectorDelivers stability with SFP + / QSFP + transceiver connections in 40/100 Gigabit networks Laser-optimized multimode fiber optic (LOMMF) provides wide bandwidth Easy connection to VCSELs and LED sources Provides backward compatibility with existing 50/125 microdevices Supports safety by using LSZH... Read MoreOperating Temperature (℃) -20~60 Storage Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Emission Wavelength (N.m) 850 Color Aqua (light blue) Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Transmission speed (Gbps) Up to 100from S$58.99Min. 5 days
- StarTech.com Optical Fiber Cable, for Optical Patch Cord, Multimode, 50/125 micrometer 2 Core Duplex LC-LC connectorConnector that is not subject to electrical interference OM2 (50/125) 500MHz multimode fiber LSZH (low smoke, zero halogen) cable coating material Low signal loss above industry standard Data applications that require high-speed data transfer Broadband systems General data communication Long-dist... Read MoreStorage Temperature (℃) -20~60 Operating Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Color Blue Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Transmission speed (Gbps) Up to 10from S$36.99Min. 5 days
- ELECOM Optical fiber cable / single mode / LC-LCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-LC connector / single mode SM)Standard 1000BASE-LX、10GBASE-LR Cladding diameter (μm) 125 (optical fiber) Cable Outer Diameter (Φmm) 2 Number of Cores 2 Core diameter (μm) 9 (Optical fiber) Connector Shape LC connector x 2-LC connector x 2 Conversion Type Male - Male Material (Sheath) PVC fiber type Single modefrom S$99.90Min. 3 days
- StarTech.com DAC Twinax Cable / Dell EMC Product Compatible / Copper Wire Direct Attach Cable / Dell EMC Switch Compatible100% compatible with DELL EMC product DAC-SFP-10G-3M: Dell EMC switch compatible, MSA compliant 10G direct attach cable Uses cost-effective wiring instead of optical fiber Technical specifications: 3m | 10 Gbps | Passive Twinax (copper wire) | 2x SFP + Connector | Impedance 100 Ohm... Read MoreColor Black Where to Use For indoor use Conversion Type Male - Male Connector Shape SFP + male - SFP + male Transmission speed (Gbps) Up to 10from S$58.99Min. 5 days
- ELECOM Optical fiber cable / multimode / 10G / LC-LCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-LC connector / multi-mode GI / 10G compatible OM3)Cladding diameter (μm) 125 (optical fiber) Cable Outer Diameter (Φmm) 2 Number of Cores 2 Core diameter (μm) 50 (optical fiber) Connector Shape LC connector x 2-LC connector x 2 Conversion Type Male - Male fiber type Multi mode Material (Sheath) PVCfrom S$299.90Min. 3 days
- StarTech.com Optical fiber cable/LC-LC/OM3 multimode/50/125µm/2 cores/full duplex/100Gb/aramid fiber/low smoke zero halogen/aquaOM3 Fiber Cable: Laser-optimized multimode optical fiber for up to 10 Gigabit Ethernet. Full-duplex multimode fiber optic patch cable with color-coded optical cable connectors (TX/RX), ideal for cabling servers and storage area networks (SAN) High-quality construction: less susceptible to electro... Read MoreOperating Temperature (℃) -20~60 Storage Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Cable Outer Diameter (Φmm) 3 Emission Wavelength (N.m) 850 Color Aqua (light blue) Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Transmission speed (Gbps) Up to 100from S$46.99Min. 5 days
- SANWA SUPPLY Fiber optic cableLong-distance transmission is possible with low loss. Wideband and high frequency signal transmission is possible. Since there is no electromagnetic induction from the outside, noise countermeasures are perfect. It has a small diameter and is lightweight, which is very advantageous when laying.Operating Temperature Range (℃) -20~70 Tensile Strength (N) 1000 (maximum) Mass (g) 11000/1000ft Number of Cores 2 (glasses type) Attenuation amount (dB) 3.7/km(at850nm)、1.5/km(at1300nm) Minimum Bending Radius (mm) 50 Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector Shape SC connector x 2 - SC connector x 2 Male mounting SC connector x 4from S$46.99Min. 4 days
- StarTech.com Optical fiber cable 3m Optical patch cord Multimode compatible 50/125 micron 2-core Duplex LC-SC connectorConnector that is not subject to electrical interference OM2 (50/125) 500MHz multimode fiber LSZH (low smoke, zero halogen) cable coating material Low signal loss above industry standard Data applications that require high-speed data transfer Broadband systems General data communication Long-dist... Read MoreOperating Temperature (℃) -20~60 Storage Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Cable Length (m) 3 Mass (g) 46 Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector A Optical fiber 2-core LC Connector B Optical fiber 2-core SC Color Orange Transmission speed (Gbps) Up to 10from S$36.99Min. 5 days
- SANWA SUPPLY Tactical optical fiber cable (SC-SC connector)An optical fiber cable that is both flexible and waterproof. It is a cable that is strong against tension and does not break even when bent 180 degrees or tied. It is highly waterproof and weather resistant and can be used outdoors.Cladding diameter (μm) 125 Number of Cores 2 Cable Outer Diameter (Φmm) 5.3 Where to Use Indoor, outdoor Conversion Type Male - Male Connector Shape SC connector x 2 - SC connector x 2from S$739.90Min. 18 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX/100BASE-FX Number of Cores 2 (glasses type) Where to Use For indoor use Connector Shape LC connector x 2-LC connector x 2 Male mounting LC connector x 4 Conversion Type Male - Male fiber type Multi modefrom S$76.99Min. 4 days
- Panduit Optical Fiber LC Adapter Module Duplex OS1 / OS2You can color-code each fiber type. Used in combination with fiber optic trays, patch panels and fiber optic outlets. Fiber optic LC connectorOperating Temperature Range (℃) -10~60 Mass (g) 11.3 Width (mm) 15.8 Trusco Part No. 161-0524 Height (mm) 46.4 Color Adapter: blue, module: black Specification LC Adapter Module Duplex Connector Shape LC duplex fiber type OS1 / OS2 (single mode) Type OS1/OS2from S$69.99Min. 32 days
- StarTech.com AOC Cable / Dell EMC Product Compatible / Active Optical CableGuaranteed 100% compatibility with Dell EMC products Designed to meet or exceed StarTech.com's Lifetime Guaranteed SFP Cable Manufacturer Specifications and MSA Standards (Multi-Source Agreement) Supports hot swap with low power consumption optical fiber modules of 2W or lessColor Blue Where to Use For indoor use Conversion Type Male - Male Connector Shape SFP + male - SFP + male Transmission speed (Gbps) Up to 10from S$169.90Min. 5 days
- ELECOM Optical fiber cable / multimode / 10G / LC-SCAn optical fiber cable capable of stable high-speed communication and long-distance signal transfer without being affected by external noise. (LC-SC connector / multi-mode GI / 10G compatible OM3)Cladding diameter (μm) 125 (optical fiber) Cable Outer Diameter (Φmm) 2 Number of Cores 2 Core diameter (μm) 50 (optical fiber) Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male fiber type Multi mode Material (Sheath) PVCfrom S$249.90Min. 3 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX Number of Cores 2 (glasses type) Where to Use For indoor use Connector Shape LC connector x 2-LC connector x 2 Male mounting LC connector x 4 Conversion Type Male - Male fiber type Multi modefrom S$69.99Min. 18 days
- SANWA SUPPLY Fiber optic cableOperating Temperature Range (℃) -20~70 Tensile Strength (N) 100 (maximum) Mass (g) 11000/1000ft Attenuation amount (dB) 3/km(at850nm)、1/km(at1300nm) Minimum Bending Radius (mm) 50 Core diameter (μm) 62.5 Conversion Type Male - Male fiber type Multi mode Male mounting ST connector x 4from S$159.90Min. 18 days
- JEFCOM (DENSAN) Optical fiber patch cableFiber Optic Patch Cables Each cable comes in pairs and is individually wrapped for protection.Number of Cores 2 Where to Use Indoor Conversion Type Male - Male Connector Shape SC connector x 2 - SC connector x 2from S$119.90Min. 3 days
- StarTech.com Optical fiber cable 1 compliant + single mode + core diameter 9 / core diameter 125 micron + 2-core LC-LC connector2x 2-core LC single mode compatible male connector OS1 (9/125) LSZH (Low Smoke, Zero Halogen) Cable Coating Low Signal Loss Molded Connector Above Industry Standard Gigabit Ethernet, used on fiber optic channels Data applications that require high-speed data transfer Broadband system data communi... Read MoreOperating Temperature (℃) -20~60 Storage Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Where to Use For indoor use Conversion Type Male - Male fiber type Single mode Transmission speed (Gbps) Up to 100 Color yellowfrom S$58.99Min. 5 days
- StarTech.com Optical fiber cable 3m optical patch cord Multimode compatible 62.5 / 125 micron 2-core Duplex LC-ST connectorLow signal loss above industry standard LSZH (low smoke, zero halogen) cable coating connector that is not subject to electrical interference Data applications that require high-speed data transfer Broadband systems General data communication Long-distance networks that transfer important dataStorage Temperature (℃) -20~60 Operating Temperature (℃) -20~60 Humidity (% RH) 0~90 Number of Cores 2 Cable Length (m) 3 Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Color Orange Transmission speed (Gbps) Up to 10from S$44.99Min. 5 days
- Panduit Optical fiber OM3 patch cord Both ends LCIt can be changed to a simplex connector by removing the duplex clip. Compliant with TIA / EIA-568-B.3. For optical fiber communicationOperating Temperature Range (℃) -20~70 Cable Outer Diameter (Φmm) 1.6 Number of Cores 2 Attenuation amount (dB) 26 or more Minimum Bending Radius (mm) 32 Color Cable: Aqua Connector Shape LC connector male - LC connector male Conversion Type Male - Male Type OM3 fiber type OM3 (multi mode) Flame Retardance Riser Insertion loss (dB) Up to 0.15from S$99.90Min. 3 days
- Osaki Electric Portable pico cableIt is an integrated optical cable with a pico cable for outdoor wiring set up on a portable drum, and can be brought to the installation site as it is. It weighs about 10 kg and can respond flexibly in high places and environments with poor footing. Ideal for temporary construction of optical cab... Read MoreCable Length (m) 120 Number of Cores 4 Where to Use For outdoor use Conversion Type Male - Male fiber type Multi mode / single mode Connector Shape SC connectorfrom S$7,699.00Min. 33 days
- SANWA SUPPLY Fiber optic cableCore diameter (μm) (optical fiber) 125 (buffer) 900 Applicable Standard 1000BASE-LX/1000BASE-SX Number of Cores 2 (glasses type) Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector Shape SC connector x 2 - SC connector x 2 Male mounting SC connector x 4from S$53.99Min. 18 days
- SANWA SUPPLY Tactical optical fiber cable (LC-LC connector)An optical fiber cable that is both flexible and waterproof. It is a cable that is strong against tension and does not break even when bent 180 degrees or tied. It is highly waterproof and weather resistant and can be used outdoors.Cladding diameter (μm) 125 Number of Cores 2 Cable Outer Diameter (Φmm) 5.3 Where to Use Indoor, outdoor Connector Shape LC connector x 2-LC connector x 2 Conversion Type Male - Malefrom S$739.90Min. 18 days
- SANWA SUPPLY OM3 optical fiber cable (LC-SC connector)An OM3 specification compliant optical fiber cable capable of 10 Gigabit high-speed communication that supports 10GBASE-SR / SW standard transmission. It is ideal for long-distance communication (up to 300m) of 10GBASE-S in data centers. By pasting the serial number, we will try to find out the c... Read MoreCladding diameter (μm) 125 Cable Outer Diameter (Φmm) 2 Number of Cores 2 (glasses type) Core diameter (μm) 50±2.5 Color Aquamarine Where to Use For indoor use Connector Shape LC connector x 2-SC connector x 2 Conversion Type Male - Male fiber type Multi modefrom S$199.90Min. 4 days
- Panduit Optical fiber OM3 patch cordIt can be changed to a simplex connector by removing the duplex clip. Compliant with TIA / EIA-568-B.3. For optical fiber communicationOperating Temperature Range (℃) -20~70 Number of Cores 2 Attenuation amount (dB) 26 or more Color Aqua Conversion Type Male - Male Type OM3 fiber type OM3 (multi mode) Flame Retardance Riser Insertion loss (dB) Up to 0.15from S$87.99Min. 3 days
- Panduit FMTPRR6 with MTP connector cleaning tool 1 set, 6 volumesIt is a conversion tool from FMTPFCT (male) to FMTPMFCT (female). For cleaning MTP connectorsMass (g) 19 Color White Trusco Part No. 148-7213from S$689.90Min. 32 days
- StarTech.com AOC Cable / 5m / Cisco Product SFP-10G-AOC5M Compatible / Active Optical Cable / Firepower ASR1000 CompatibleCisco SFP-10G-AOC5M compatible SFP + active optical SFP cable. This product has been designed, programmed, and tested for use with Cisco brand compatible 10Gb compatible servers and routers. Compliant with MSA industry standards. This Active Optical Cable (AOC) is suitable for 10GbE applications ... Read MoreHeight (mm) 12 product width (mm) 14 Mass (g) 323 Cable Length (m) 5 Where to Use For indoor use Color Green Conversion Type Male - Male Connector Shape SFP + male - SFP + male Male mounting SFP+from S$259.90Min. 5 days
- SANWA SUPPLY OM3 optical fiber cable (SC-SC connector)An OM3 specification compliant optical fiber cable capable of 10 Gigabit high-speed communication that supports 10GBASE-SR / SW standard transmission. It is ideal for long-distance communication (up to 300m) of 10GBASE-S in data centers. By pasting the serial number, we will try to find out the c... Read MoreCladding diameter (μm) 125 Cable Outer Diameter (Φmm) 2 Number of Cores 2 (glasses type) Core diameter (μm) 50±2.5 Color Aquamarine Where to Use For indoor use Conversion Type Male - Male fiber type Multi mode Connector Shape SC connector x 2 - SC connector x 2from S$149.90Min. 4 days
- ATEN Fiber optic cableAn optical fiber cable that achieves high strength and flexibility and has the toughness to withstand harsh environments. Stable high-speed communication and long-distance transmission are possible without the influence of external noise.Operating Temperature Range (℃) -55~85 Number of Cores 2 Minimum Bending Radius (mm) 52 Cable Outer Diameter (Φmm) 6.5 RoHS directive (corresponding to 10 substances) Correspondence Where to Use Indoor Connector Shape LC connector - LC connector Conversion Type Male - Male Type SM fiber type Single mode Color Yellow or blackfrom S$999.00Min. 17 days