Optical Media Converters
Other Related Pages
- SANWA SUPPLY Drag and drop compatible USB 3.0 link cable (Mac / Windows compatible)It is a USB3.1 / 3.0 link cable that supports USB3.1 Gen1 (USB3.0) and can quickly transfer data even with a large amount of data. * Both PCs to be connected must support USB3.1 / 3.0. If one is a USB 2.0 port, the transfer speed will be a USB 2.0 compliant transfer speed. You can easily transfer... Read MoreData Transfer Rate 480(USB2.0) Transmission speed (Gbps) 5(USB3.0) Cable Length (m) About 1.5 Mass (g) About 60 Current Consumption (mA) Approx. 160 (max) Color Black Conversion Type Male - Male Connector Shape Type-A male - Type-A male USB type USB3.0
- SANWA SUPPLY USB3.0 active repeater cable 10mIt is a USB3.0 active repeater cable that supports a transfer speed about 10 times (5 Gbps) that of USB2.0. It supports USB3.0 super speed mode (5Gbps) [standard value]. You can extend the USB3.0 signal by 10m. Since the IC with a repeater function is built in, stable extended transmission is pos... Read MoreCurrent Consumption (mA) 182 (maximum) Data Transfer Rate 480/12 / 1.5 (theoretical value) Transmission speed (Gbps) 5 Cable Length (m) About 10 Color Black Conversion Type Female - Male Power Supply Self power / Bus power Connector Shape USB Type-A Female - USB Type-A Male USB type USB3.2 Gen1(USB3.1/USB3.0)from S$129.90Min. 2 days
- SANWA SUPPLY 20m extension USB active repeater cableSupply Current (mA) 114 (maximum) Cable Length (m) 20 Data Transfer Rate 480/12 / 1.5 (theoretical value) Mass (g) 615 Trusco Part No. 836-2350 Power Supply Bus power Conversion Type Male-female Feature Power delivery compatible Connector Shape Type-A Male - Type-A Female Standard USB Ver.2.0 compliant (USB A) USB type USB2.0
- SANWA SUPPLY 30m extension USB active repeater cableNormal USB repeater cable A high-power USB extension repeater cable that can be extended up to 30m, exceeding the limit of 5m. A maximum extension of 30m is realized by incorporating a signal amplification correction circuit that restores the attenuated USB signal. Since the driver included in ea... Read MoreData Transfer Rate 480/12 / 1.5 (theoretical value) Mass (g) 918 Current Consumption (mA) About 171 (maximum) Cable Length (m) About 30 Power Supply Bus power Conversion Type Female - Male Feature Power delivery compatible Connector Shape USB Type-A Female - USB Type-A Male USB type USB2.0from S$159.90Min. 2 days
- BUFFALO Optical media converter 2-core multimode 100BASE-TX: 100BASE-FX (SC) 2kmSupports LFP function that is friendly to the global environment and supports quick network recovery in the event of world-class environmental performance troubles Supports BPDU / EAPOL frame transparency Supports "1,536 bytes frame" for more efficient transfer Optical fiber communicati... Read MoreReceiving sensitivity -31dBm Maximum current consumption (A) 0.1 Warranty Period 1 year Data Transfer Rate 10(10BASE-T)100(100BASE-TX、100BASE-FX) Applicable Standard 10BASE-T、100BASE-TX、100BASE-FX Buffer specifications 128Kbytes Emission Wavelength (N.m) 1310 (Tx/Rx) Number of Cores 2 cores Maximum Power Consumption (W) 2.55 Mass (g) 225 (main unit), 70 (AC adapter) Power Supply Voltage (V) 5 DC (using AC adapter) Outer dimensions, Width W x Height H x Depth D (mm) 70×26×94 Power Supply AC100V 50/60Hz Access Method CSMA/CD(10BASE-T、100BASE-TX、100BASE-FX) fiber type Multi mode Connector Shape RJ-45 type 8-pole, SC connector Calorific Value (KJ/h) Up to 9.2 Standard VCCI ClassAfrom S$269.90Min. 2 days
- ATEN Video accessoriesThe shape is like a cable tie, so it's very easy to install. Prevents the possibility of interruption of video output due to cable disconnection. To prevent the HDMI cable from coming offStorage temperature (℃) -20~60 Operating Humidity Range 0-95% (no condensation) Dimensions, Width W x Height H x Depth D (mm) 16×7×103 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Quick start guide x 1 Conform RoHSfrom S$46.99Min. 2 days
- SANWA SUPPLY Optical media converterYou can extend the distance between networks up to 2000m without being affected by noise at all. The 100BASE-TX / 100BASE-FX bridge media converter is used to connect half-full-duplex hub devices. It can be used with both 10Mbps and 100Mbps devices. It supports the AUTO-MDIX function and automati... Read MoreLight Output -20dBm (minimum) ~ -14dBm (maximum) Receiving sensitivity -31dBm Operating Temperature Range (℃) 0~50 Operating humidity (%) 10~90 Emission Wavelength (N.m) 1310 Transmission Distance (m) 2000 (maximum) Mass (g) 230 Dimensions, Width W x Depth D x Height H (mm) 75×108×22.5 Included Accessories AC adapter (DC5V / 2.5A) Connector Shape SC connector x 2 - RJ-45 connector x 1from S$369.90Min. 2 days
- SANWA SUPPLY Optical media converterOperating humidity (%) 10~90 Dimensions, Width W x Depth D x Height H (mm) 75×104×23 Included Accessories AC adapterfrom S$439.90Min. 2 days
- BUFFALO Optical Media Converter WDM20kmWorld-class environmental performance that is friendly to the global environment "WDM technology" that realizes data transmission and reception with a single optical fiber "LFP function" that supports quick network recovery in the event of a link trouble STP between switches v... Read MoreReceiving sensitivity -31dBm Maximum current consumption (A) 0.1 Number of Cores 1 core Warranty Period 1 year Data Transfer Rate 10/100 (UTP side), 100 (Fiber side) Applicable Standard 10BASE-T、100BASE-TX、100BASE-FX Buffer specifications 128Kbytes Emission Wavelength (N.m) 1550/1310 (Tx/Rx) Maximum Power Consumption (W) 2.55 Mass (g) 225 (without AC adapter) Power Supply Voltage (V) 5 DC (using AC adapter) Outer dimensions, Width W x Height H x Depth D (mm) 71 x 27 x 94 (body) Power Supply AC100V 50/60Hz Access Method CSMA/CD Connector Shape RJ-45 type 8-pole, SC connector fiber type Single mode Calorific Value (KJ/h) Up to 9.2 Standard VCCI Class Afrom S$489.90Min. 2 days
- SANWA SUPPLY 5m extension USB3.1TypeC-TypeC active repeater cableAn active repeater cable that can extend USB3.1 Gen1 (USB3.0) Type-C signals by 5m and connect USB3.1 Gen1 (USB3.0) Type-C devices. * Operation is not guaranteed for all devices. It supports USB3.1 Gen1 (USB3.0) super speed mode (5Gbps) [theoretical value]. Since the IC with a repeater function i... Read MoreData Transfer Rate 480/12 / 1.5 (theoretical value) Transmission speed (Gbps) 5(USB3.1Gen1) Current Consumption (mA) 88.8 (maximum) Cable Length (m) About 5 Color Black Power Supply Bus power Conversion Type Female - Male Connector Shape Type-C female - Type-C male USB type USB3.2 Gen1(USB3.1/3.0)from S$109.90Min. 2 days
- TP-LINK MC200CMApplicable Standard 1000BASE-FX・1000BASE-SX・1000BASE-T Connector Shape 1000M SC/UPC・10/100/1000M RJ45 Power Supply 100~240VAC、50/60Hz Number of Cores 2 cores Transmission Distance (m) 550 Emission Wavelength (N.m) 850 Product Type Media converter fiber type Multi modefrom S$139.90Min. 2 days
- SANWA SUPPLY Drag-and-drop compatible Type-C link cableIt is a USB3.1 compatible link cable that supports USB3.1 Gen1 and can quickly transfer data even with a large amount of data. It can be connected with USB3.1 Type-C Gen1 and USB3.1A Gen1 (USB3.0) and is ideal for data transfer with a computer that has a USB Type-C connector. You can easily trans... Read MoreData Transfer Rate 480 (when USB 2.0 is recognized) Transmission speed (Gbps) 5 (when USB3.1 is recognized) Cable Length (m) About 1.5 Mass (g) About 50 Current Consumption (mA) Approx. 160 (max) Color Black Feature Data transmission Conversion Type Male - Male Connector Shape Type-A male - Type-C male USB type USB3.2 Gen1(USB3.1/3.0)from S$95.99Min. 2 days
- SANWA SUPPLY Optical media converterYou can extend networks up to 550m in gigabit without being affected by noise at all. The 1000BASE-T and 1000BASE-SX / LX bridge media converters are used to connect full-duplex hub devices. Connect to a 1000BASE device. It supports the AUTO-MDIX function and automatically detects the cross / str... Read MoreReceiving sensitivity -18dBm Light Output -9.5dBm (minimum) ~ -4dBm (maximum) Operating Temperature Range (℃) 0~40 Operating humidity (%) 10~90 Transmission Distance (m) 220/550 (maximum) Mass (g) 240 Dimensions, Width W x Depth D x Height H (mm) 75×108×22.5 Emission Wavelength (N.m) 850 Included Accessories AC adapter (DC5V / 2.5A) Connector Shape SC connector x 2 - RJ-45 connector x 1from S$589.90Min. 4 days
- StarTech.com Gigabit compatible optical media converter 1000Base-LX 2 core SC terminal Single mode (2 core) Up to 10kmConverting and extending Gigabit optical fiber (1000Mbps) networks with single-mode optical fiber of 1000BASE-LX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Single-mode duplex optical fiber cable (SC) Supports extension of up to 10km by connection) Comp... Read MoreTransmission Distance (m) 10000 Emission Wavelength (N.m) 1310 Number of Cores 2 cores Color Brown Connector Shape ST connector, RJ-45 fiber type Single mode Transmission speed (Gbps) Up to 1from S$369.90Min. 2 days
- StarTech.com Gigabit compatible optical media converter 1000Base-SX 2 core SC terminal Multimode (2 core) Max.550mConverting and extending a Gigabit Ethernet optical fiber (1000 Mbps) network with multimode optical fiber of 1000BASE-SX network Achieves cost-effective Ethernet-optical fiber (copper wire-optical fiber) link Multimode optical fiber cable (SC) Supports extension of up to 550 m with connection) C... Read MoreStorage Temperature (℃) -10~70 Input Current (A) 0.5 Operating Temperature (℃) 0~50 Number of Cores 1 core Output Current (A) 2.6 Mass (g) 200 Height (mm) 26 Power Consumption (W) 5 Transmission Distance (m) 550 Humidity (% RH) 5~90 Length (mm) 70 Emission Wavelength (N.m) 850 product width (mm) 97 Color Brown fiber type Multi mode Connector Shape ST connector, RJ-45 Transmission speed (Gbps) Up to 1from S$279.90Min. 2 days
- TP-LINK MC210CSApplicable Standard 1000BASE-LX・1000BASE-T Connector Shape 1000M SC/UPC・10/100/1000M RJ45 Power Supply 100~240VAC、50/60Hz Emission Wavelength (N.m) 1310 Transmission Distance (m) 15000 Number of Cores 2 cores Product Type Media converter fiber type Single modefrom S$139.90Min. 7 days
- StarTech.com Optical Media Converter Ethernet (10/100 Mbps)-Optical Fiber (100BASE-FX) Multimode ST Up to 2kmSupports multimode fiber optic cables up to 2 km Full duplex / half duplex compatible Supports 3COM, Cisco, Lucent and Nortel networks Supports Link Fault Pass through (LFP) Compliant with IEEE 802.3 10Base-T, 802.3u 100Base-TX, 100Base-FX standards Supports IEEE 802.1q Tag VLAN pass-through Supp... Read MoreLight Output -20 (minimum) dBm ~ -14 (maximum) dBm Receiving sensitivity -31dBm Emission Wavelength (N.m) 1310 Number of Cores 2 cores Transmission Distance (m) 2000 Color Black fiber type Multi mode Connector Shape ST connector, RJ-45 Data Transfer Rate Up to 10/100from S$169.90Min. 5 days
- ATEN Video converterA professional converter that converts HDMI signals to 3G / HD / SD-SDI signals in real time. The conversion between SDI and HDMI signals is digital and there is little attenuation of both audio and video signals. It has two low-jitter SDI output ports for dual displays. It is a reliable product ... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.29 Operating Temperature (℃) 0~40 Supported resolution 1080p(60Hz) Dimensions, Width W x Height H x Depth D (mm) 122×107×31 Power Consumption (W) 3.225(DC5V) Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Female Female mounting HDMI type A / BNC / RCA Included Accessories Power adapter x 1, User guide x 1from S$469.90Min. 4 days
- StarTech.com SDI to HDMI Converter 3G SDI to HDMI Adapter with SDI Daisy Chain PortBuilt-in 3G SDI daisy chain port Receive 3G SDI signal from 230m away Supports 1920x1200 / 1080p video resolution Plug and Play SDI-HDMI conversion AES &; Compatible with EBU audio decoding Shipped with mounting brackets attachedStorage Temperature (℃) -10~80 Input Current (A) 0.5 Operating Temperature (℃) 0~70 Power Consumption (W) 10 Length (mm) 100 Input Voltage (V) 100 - 240(AC) Output Current (A) 2 Mass (g) 207 Humidity (% RH) 5 to 90 (no condensation) Output Voltage (V) 5(DC) Color Black Conversion Type Female - Male / Male - Male Female mounting HDMI [19 pin] Plug type M Male mounting SDI(BNC) Transmission speed (Gbps) Up to 2.97 Maximum Resolution [Digital] 1080pfrom S$399.90Min. 2 days
- StarTech.com Gigabit Ethernet compatible optical media converter RJ45-1000BASE-LX single mode LC 20kmFlexible network integration for stand-alone or StarTech.com [% product id = "ETCHS2U" text = "rack mount case"%] (sold separately) LC Connector Converts copper wire to fiber optics using single-mode fiber optic cable (1310 nm), extends network connectivity up to 20 km. Replac... Read MoreEmission Wavelength (N.m) 1310 Number of Cores 2 cores Transmission Distance (m) 20000 Color Black Connector Shape LC connector, RJ-45 Transmission speed (Gbps) Maximum 2 (full double) fiber type Single modefrom S$569.90Min. 5 days
- StarTech.com Gigabit Ethernet Compatible Optical Media Converter Single Mode LC 40km 1000Base-T-1000BASE-LXCan be operated independently or installed in a rack mount case (ETCHS2U) Supports advanced functions such as link loss forwarding, remote condition monitoring function, and two frame lengths Maximum fiber cable length 40km Easy implementation for full and half duplex Provides internet access to ... Read MoreApplicable Standard 1000Base-T、1000BASE-SX/LX Emission Wavelength (N.m) 1310 Number of Cores 2 cores Transmission Distance (m) 40000 Color Black Connector Shape LC connector, RJ-45 fiber type Single mode Data Transfer Rate Up to 2000 (Full duplex mode)from S$899.90Min. 5 days
- TEC HDMI conversion converterAn HDMI to composite conversion converter that does not require an AC adapter and supplies power from connected devices. A miniUSB cable for power supply is also included as an auxiliary power source for power shortage.Color Black Female mounting Composite / HDMI / Audio / miniUSB Conversion Type Female - Femalefrom S$76.99Min. 4 days
- StarTech.com Gigabit Ethernet compatible optical media converter 850nm Multimode LC connector 550mConvert RJ45 copper-based Ethernet and fiber optic connections to extend your network at no cost 10/100 / 1000Mbps RJ45 port auto-nigger support for different network speeds and devices, convert to Gigabit fiber optic network Compact stand-alone design and convenient wall mount option for easy in... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~50 Output Current (A) 2 Number of Cores 2 cores Mass (g) 201 Height (mm) 26 Power Consumption (W) 5 Humidity (% RH) 5 to 95 (no condensation) Transmission Distance (m) 550 Emission Wavelength (N.m) 850 Length (mm) 94 Color Brown Connector Shape LC connector, RJ-45 fiber type Multi mode Transmission speed (Gbps) Up to 1from S$299.90Min. 5 days
- ATEN Video converterA professional converter that converts 3G / HD / SD-SDI signals to HDMI signals in real time. The conversion between SDI and HDMI signals is digital and there is little attenuation of both audio and video signals. It is a reliable product that is ideal for converting signals in the broadcasting i... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.29 Operating Temperature (℃) 0~40 Supported resolution 1080p(60Hz) Dimensions, Width W x Height H x Depth D (mm) 123×109×31 Power Consumption (W) 3.635(DC5V) Female mounting BNC / HDMI type A / RCA Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Female Included Accessories Power adapter x 1, User guide x 1from S$649.90Min. 4 days
- StarTech.com Optical Media Converter Ethernet 10 / 100Base-T-Optical Fiber 100Base-FX Single Mode SC Up to 30km ExtensionCan be operated independently or installed in a rack mount case (ETCHS2U). Uses fiber optic cable to support network bridge connection / expansion at low cost. Link loss forwarding, remote condition monitoring function, 2 Supports advanced functions such as frame length Optical fiber cable up to ... Read MoreNumber of Cores 1 core Applicable Standard 10/100Base-T、100Base-FX Emission Wavelength (N.m) 1310 Transmission Distance (m) 30000 Color Black Connector Shape SC connector, RJ-45 fiber type Single mode Data Transfer Rate Up to 200 (full duplex mode)from S$359.90Min. 5 days
- ATEN Video converterA scaler-equipped converter that converts analog VGA and audio signals to HDMI signals. When the video and audio of the device are connected to the input port, these signals are digitally converted and output with a single HDMI cable. Equipped with a scaler engine that converts video resolution t... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.31 Operating Temperature (℃) 0~40 Power Consumption (W) 1.56(DC5V) Supported resolution 1080p Dimensions, Width W x Height H x Depth D (mm) 110×83×28 Color Black RoHS directive (corresponding to 10 substances) Correspondence Female mounting D-Sub 15pin / HDMI type A Connector Shape D-Sub 15pin female - HDMI type A female Conversion Type Female - Femalefrom S$469.90Min. 4 days
- Japan Telegartner Industrial + media converterPerformance guaranteed temperature -20 ℃ ~ + 60 ℃ Supports 10Mbps and 100Mbps Fixed communication speed can be set with DIP switch 100M cut-through mode can be set with a DIP switch. Extensive lineup A small AC power adapter is included as standard. DC plug disconnection prevention clamp is atta... Read MoreMass (kg) 0.1 Data Transfer Rate 10/100(TP)、100(FO) Applicable Standard 10/100BASE-TX(TP)、100BASE-FX(FO) Power Consumption (W) 2 or less Outer Dimensions, Width W x Depth D x Height H (mm) 51×74×19.5 RoHS directive (corresponding to 10 substances) Correspondence Material Housing: metal Temperature (℃) Performance guarantee: -20 to +60from S$389.90Min. 10 days
- ELECOM Coaxial converter + Gigabit + PoE compatible + With magnet + 1100m long distance transmission + 3 year warranty + ECB-G01CX-HJPIt is possible to install various devices and transfer high-quality videos at high speed! A PoE-compatible gigabit coaxial converter for corporations that can build a network by using the existing coaxial cable of up to 1,100 m that connects to existing analog cameras. This is a PoE-compatible gi... Read MoreWarranty Period 3 years Transmission band (MHz) 5 to 95 (G.hn standard 100MHz plan) Impedance (Ω) 50/75 Outer Dimensions, Width W x Depth D x Height H (mm) 72 x 94.3 x 39 (excluding protrusions) Rated Input Voltage (V) AC100~240±10( 50/60Hz) Function BPDU / EAPOL frame transparency Modulation method OFDM Main Application Store & Forwardfrom S$869.90Min. 3 days
- ATEN Video accessoriesA VGA EDID cage that stores and emulates the EDID of the display. Provides EDID information to VGA input devices to efficiently optimize video resolution. Achieves smooth display regardless of the configuration of any video device. For holding the EDID of the display * If the video input device i... Read MoreNumber of connections (Input / Output) 1 Impedance (Ω) (Input / Output) 75 Storage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Power Consumption (W) 0.11(DC5V/1BTU) Mass (kg) 0.15 Operating Temperature (℃) 0~50 Dimensions, Width W x Height H x Depth D (mm) 79×78×25 Color Black Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub 15pin female - D-Sub 15pin female Female mounting D-Sub15pin Conversion Type Female - Femalefrom S$189.90Min. 4 days
- ATEN Video accessoriesA VGA EDID cage that stores and emulates the EDID of the display. Provides EDID information to VGA input devices to efficiently optimize video resolution. Achieves smooth display regardless of the configuration of any video device. For holding the EDID of the display * If the video input device i... Read MoreNumber of connections (Input / Output) 1 Impedance (Ω) (Input / Output) 100 Storage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.15 Power Consumption (W) 0.17(DC5V/1BTU) Operating Temperature (℃) 0~50 Dimensions, Width W x Height H x Depth D (mm) 79×78×25 Color Black Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Female Female mounting HDMI type A Connector Shape HDMI type A female - HDMI type A femalefrom S$189.90Min. 4 days
- ATEN Video converterA VGA / DVI converter that can display analog video source data on a DVI output display. It supports bus power from the VGA port, but if the image is not good due to the power supplied from the VGA port, it is also possible to supply power from the power adapter. No software installation is requi... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.15 Operating Temperature (℃) 0~50 Number of connections 1 Power Consumption (W) 1.64(DC5.3V/8BTU) Supported resolution 1920×1200 Dimensions, Width W x Height H x Depth D (mm) 79×79×25 Color Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub 15pin female - DVI-D female Female mounting D-Sub15pin/DVI-D Conversion Type Female - Female Included Accessories Power adapter x 1, User guide x 1from S$329.90Min. 4 days
- ATEN Video converterA converter that converts HDMI signals to analog VGA signals. For video output from HDMI source devices, without purchasing an HDMI compatible display separately You can use the VGA display as it is. It is a very easy-to-use product that is convenient to carry and easy to set up. For video signal... Read MoreStorage temperature (℃) -10~70 Mass (kg) 0.01 Operating Temperature (℃) 0~60 Supported resolution 1920×1200 Dimensions, Width W x Height H x Depth D (mm) 23×46×15 Operating Humidity Range 40-85% (no condensation) RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub 15pin female - HDMI type A male Female mounting D-Sub15pin Conversion Type Female - Male Male mounting HDMI type A Color Whitefrom S$46.99Min. 4 days
- TP-LINK MC220LNumber of Cores 1 core Transmission Distance (m) 10000 (single mode) / 550 (multi mode) Applicable Standard 1000BASE-FX・1000BASE-X・1000BASE-T Connector Shape 1000M SFP・10/100/1000M RJ45 Power Supply 100~240VAC、50/60Hz Emission Wavelength (N.m) 1310 (single mode) / 850 (multi mode) Product Type Media converter fiber type Single mode / multi mode
- ATEN Video converterThe input signal from DisplayPort is converted to an analog VGA signal and output. For video signal conversionStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.04 Operating Temperature (℃) 0~50 Dimensions, Width W x Height H x Depth D (mm) 180×45×15 Supported resolution 1920×1200(60Hz/PC)、1080p(HDTV) Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Female mounting D-Sub15pin Male mounting DisplayPort Connector Shape DisplayPort Male - D-Sub 15pin Female Conversion Type Female - Male Color Whitefrom S$58.99Min. 5 days
- ATEN Video converterConverts the input from Mini DisplayPort to an HDMI signal and outputs it. No software or driver installation required. For video signal conversionStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.03 Operating Temperature (℃) 0~50 Dimensions, Width W x Height H x Depth D (mm) 190×21×12 Supported resolution 1920×1200、1080p(HDTV) Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Female mounting HDMI type A Male mounting Mini DisplayPort Included Accessories User guide x 1 Color Whitefrom S$35.99Min. 4 days
- ATEN Video converterA converter that converts analog VGA and audio signals to HDMI signals. When the video and audio of the device are connected to the input port, these signals are digitally converted and output with a single HDMI cable. It supports bus power from the VGA port, but it can also be powered from the p... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.16 Operating Temperature (℃) 0~50 Supported resolution 1080p Power Consumption (W) 2.62(DC5V/12BTU) Dimensions, Width W x Height H x Depth D (mm) 79×79×25 Color Black RoHS directive (corresponding to 10 substances) Correspondence Female mounting D-Sub 15pin / HDMI type A Connector Shape D-Sub 15pin female - HDMI type A female Conversion Type Female - Female Included Accessories Power adapter x 1, User guide x 1from S$159.90Min. 13 days
- StarTech.com Component-HDMI converter Analog / digital audio input supportSupports maximum resolution 1080p Supports HDCP 1.1 and DVI 1.0 Supports digital and analog audio inputs Supports standard and HD video outputs Connect your YPbPr / YCbCr source to your HDMI display. Ideal for HDTV (LCD / PLASMA / DLP) Connect standard and HD compatible devices to HDTV from HDMI ... Read MoreLength (mm) 110 Mass (g) 350 Output Voltage (V) 5(DC) Power Supply AC adapter included Adapter Model Active Color Black Conversion Type Female - Female Connector B HDMI [19 pin] Maximum Resolution [Digital] 1080p @ 60Hzfrom S$269.90Min. 5 days
- ATEN Video converterConverts the input signal from DisplayPort to a DVI signal and outputs it. No software or driver installation required. For video signal conversionStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.04 Operating Temperature (℃) 0~50 Supported resolution 1080p、1920×1080(60Hz) Dimensions, Width W x Height H x Depth D (mm) 180×45×15 Power Supply Bus power RoHS directive (corresponding to 10 substances) Correspondence Conform DP1.1a、HDCP1.4 Female mounting DVI-I Male mounting DisplayPort Connector Shape DisplayPort Male - DVI-I Female Conversion Type Female - Male Color Whitefrom S$43.99Min. 4 days
- ATEN Video accessoriesSubstitute as a monitor where your computer / video source is. Built-in EDID-Keeps ATEN standard EDID information in your device. ATEN standard EDID supports common resolutions. Eliminates compatibility issues and setup problems. For EDID emulation when not using a local monitor with KVM Extender... Read MoreStorage temperature (℃) -20~60 Operating Humidity Range 0-80% (non-condensing) Mass (kg) 0.042 Power Consumption (W) 0.1(DC5V/1BTU) Operating Temperature (℃) 0~50 Supported resolution 1920×1200(60Hz) Dimensions, Width W x Height H x Depth D (mm) 34×66×16 Cable Length (cm) 35 RoHS directive (corresponding to 10 substances) Correspondence Male mounting D-Sub 15pin / USB type A Connector Shape D-Sub 15pin male - USB type A male Conversion Type Male - Malefrom S$46.99Min. 4 days
- Transition Networks 100BASE-T compatible media converterConverts optical and electrical signals. It also has a simple monitoring status LED. Interoperable with other 100Base-TX / FX NICs, hubs and switches.Communication port (RJ-45) 1 port, 100Base-TX Storage temperature (℃) -15~+65 Operating Temperature Range (℃) 0~50 Suitable Cable 1 port Data Transfer Rate 100 Applicable Standard 100BASE-FX Number of Cores 2 cores Power Consumption (W) 2.6 Operating Humidity (%) 5 to 95 non-condensing Power Input (V) DC+12 Connector Shape SC connectorfrom S$399.90Min. 25 days