RS-232C Cables
The RS-232C cable is used for serial communication between devices. Items that are often used in offices with electronic equipment. The connector shape is divided into male and female, and the one with concave is female and the one with convex is male. There are also D-SUB 9-pin and D-SUB 25-pin connector standards. Depending on the connection port of the device, it is necessary to use the appropriate connector shape and connector standard. In addition, care must be taken when purchasing multiple cables that exist in a combination of connector shape and connector standard.
Other Related Pages
- ELECOM Serial Cable RS-232C Cable 9 PinsYou can connect the computer and RS-232C peripherals. Eco-friendly ECO (Compatible models) PC / AT compatibles (DOS / V machines), NEC ◎ PC98-NX seriesColor Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub9 pin female-D-Sub9 pin female Conversion Type Female - Female
- ELECOM Serial Cable RS-232C Cable 9 Pin Interlink SupportData can be transferred between DOS / V PCs using Interlink. Eco-friendly ECO PC / AT compatibles (DOS / V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC ◎ PC98-NX series * Please use the included "IntelliSync 97 for W... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Connector Shape D-Sub9 pin female-D-Sub9 pin female Conversion Type Female - Femalefrom S$24.99Min. 2 days
- SANWA SUPPLY RS-232C CableRS232C cable with D-sub 9pin cross connection. A cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important da... Read MoreCable Outer Diameter (Φmm) 5.5 Terminal Connection Cross connection Shielding Double shield Conversion Type Female - Female Color Light gray Cable Non-UL standard
- SANWA SUPPLY RS-232C extension cableThis is a cable that extends the RS-232C cable (D-sub 9pin). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material... Read MoreCable Outer Diameter (Φmm) 6 Shielding Double shield Conversion Type Female - Male Standard PC99 Terminal Connection Straight connection
- SANWA SUPPLY RS-232C cableSerial cross cable for interlink. A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data. It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later. A double shielded cable with a sealed aluminum shield ... Read MoreCable Outer Diameter (Φmm) 5.5 Shielding Double shield Conversion Type Female - Female Terminal Connection Interlink connection Standard PC99
- SANWA SUPPLY RS-232C CableA cable that connects a DOS / V personal computer to a peripheral device (DCE) such as a modem / TA (terminal adapter) or a switch (SWW-CP21SP, etc.). A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noi... Read MoreShielding Double shield Conversion Type Female - Female Terminal Connection Straight connection
- SANWA SUPPLY RS-232C Extension CableThis is a cable that extends the RS-232C cable (D-sub 9pin). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material... Read MoreCable Outer Diameter (Φmm) 6 Shielding Double shield Conversion Type Female - Male Terminal Connection Straight connection
- ELECOM Serial Cable RS-232C Cable 9-Pin Slim Connector Lead-Free SolderYou can connect the computer and RS-232C peripherals. We use lead-free solder that is environmentally friendly and does not contain lead. (Compatible models) PC / AT compatibles (DOS / V machines), NEC ◎ PC98-NX series A cable that connects the computer to RS-232C standard peripherals.Connector Shape D-Sub9 pin female-D-Sub9 pin female Female mounting D-sub 9 pin Conversion Type Female - Female
- SANWA SUPPLY RS-232C cableThis is a D-sub 25pin cable for connecting the serial (D-sub 9pin) port of a DOS / V personal computer to an RC-232C connector such as the NEC PC-9821 series for data transfer. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. Protects i... Read MoreTerminal Connection Cross connection Shielding Double shield Conversion Type Female - Malefrom S$15.99Min. 2 days
- SANWA SUPPLY RS-232C cableA cable that connects a DOS / V personal computer to a peripheral device (DCE) such as a modem / TA (terminal adapter) or a switch (SW-CP21SP, etc.). A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most ... Read MoreCable Outer Diameter (Φmm) 6 Shielding Double shield Conversion Type Female - Female Standard PC99 Terminal Connection Straight connectionfrom S$18.99Min. 2 days
- ELECOM Serial cable RS-232C cable 9 pins Interlink compatible Lead-free solderData can be transferred between DOS / V PCs using Interlink. We use lead-free solder that is environmentally friendly and does not contain lead. PC / AT compatibles (DOS / V machines) with Windows 95 and Windows 98 "cable connection" compatible interlinks (file transfer utility), NEC ◎ ... Read MoreConnector Shape D-Sub9 pin female-D-Sub9 pin female Female mounting D-sub 9 pin Conversion Type Female - Female Included Accessories None
- SANWA SUPPLY RS-232C cableA cable that connects and extends the D-sub 25pin of the DOS / V personal computer to peripheral devices (DCE) such as modems and TAs. (All pin connection specifications) A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. Protects importa... Read MoreShielding Double shield Conversion Type Male-female Terminal Connection Straight connection
- SANWA SUPPLY RS-232C cableSerial cross cable for interlink. A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data. It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later. A double shielded cable with a sealed aluminum shield ... Read MoreCable Outer Diameter (Φmm) 5.5 Shielding Double shield Conversion Type Female - Female Terminal Connection Interlink connectionfrom S$22.99Min. 2 days
- SANWA SUPPLY RS-232C CableA cable that connects a DOS / V personal computer to peripheral devices such as a modem / TA or a switch. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. Uses gold-pl... Read MoreShielding Double shield Conversion Type Male - Male Terminal Connection Straight connection
- SANWA SUPPLY RS-232C cableThis is a D-sub 25pin cable for connecting the serial (D-sub 9pin) port of a DOS / V personal computer to an RC-232C connector such as the NEC PC-9821 series for data transfer. Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous subs... Read MoreCable Outer Diameter (Φmm) 5.5 Terminal Connection Cross connection Shielding Double shield Conversion Type Female - Male Standard PC99from S$24.99Min. 2 days
- SANWA SUPPLY RS-232C cableThis cable connects the DOS / V computer to peripheral devices (DCE) such as a modem, and also connects the terminal adapter (TA). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. It supports modems such as OMRON and A... Read MoreCable Outer Diameter (Φmm) 6 Terminal Connection Connection for modem-TA Shielding Double shield Conversion Type Female - Male Standard PC99
- StarTech.com RS-232C straight cable 2m black D-Sub 9 pin (male)-D-Sub 9 pin (female)1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation functionMass (g) 114 Height (mm) 15 Cable Length (m) 2 product width (mm) 33 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Male Plug Nickel platingfrom S$15.99Min. 2 days
- StarTech.com RS-232C straight cable 1m black D-Sub 9 pin (male)-D-Sub 9 pin (female)1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation functionStorage Temperature (℃) -20~80 Cable Length (m) 1 Height (mm) 15 Operating Temperature (℃) 20~45 product width (mm) 33 Mass (g) 81 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Male Plug Nickel platingfrom S$11.99Min. 2 days
- SANWA SUPPLY RS-232C conversion cableA cable that converts the serial port (D-sub 9pin female) of a DOS / V personal computer to a D-sub 25pin female. Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.Cable Length (m) 0.2 Cable Outer Diameter (Φmm) 6
- StarTech.com 1m RS232C serial cross / null modem cable female / male black1x DB9 female connector 1x DB9 male connector High quality shield mold connector (tension relaxation type) that protects from EMI (electromagnetic interference) Used for file transfer between computers Connect 9-pin PC serial port to serial deviceCable Length (m) 1 Height (mm) 15 product width (mm) 34 Mass (g) 81 Color Black Connector B DB9 (D-Sub) [9 pins] Connector A DB9 (D-Sub) [9 pins] Conversion Type Female - Male Plug Nickel platingfrom S$13.99Min. 2 days
- SANWA SUPPLY RS-232C cableAn RS-232C cable that connects a PC with a D-sub 9-pin serial port to a D-sub 25-pin modem. When connecting a Windows-equipped (DOS / V) computer to a peripheral device (DCE) such as a modem, also connect a terminal adapter (TA). * The cable length affects the TA connection, so use a cable within... Read MoreCable Outer Diameter (Φmm) 6 Terminal Connection Connection for modem-TA Shielding Double shield Conversion Type Female - Male Standard Non-UL standard
- SANWA SUPPLY Eco RS-232C cableThis is a cable that extends the RS-232C cable (D-sub 9pin). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. (As of August 1, 2005) We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connect... Read MoreCable Outer Diameter (Φmm) 6 Dimensions, Width W x Depth D x Height H (mm) Approximately 33.7 x 31 x 16 Shielding Double shield Conversion Type Female - Male Standard Non-UL standard Terminal Connection Straight connectionfrom S$24.99Min. 2 days
- StarTech.com 4.5m RS232C serial straight cable extension mini D-Sub9 pin / DB9 (male / female)Extend the connection distance of serial devicesHeight (mm) 15 Mass (g) 211 product width (mm) 33.3 Cable Length (m) 4.6 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Malefrom S$18.99Min. 2 days
- StarTech.com RS-232C straight cable 0.5m black D-Sub 9 pin (male)-D-Sub 9 pin (female)1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation function 50cm extension of RS232 serial connectionHeight (mm) 15 product width (mm) 33 Cable Length (cm) 50 Mass (g) 66 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Malefrom S$9.89Min. 2 days
- StarTech.com 1m RS232C serial cross / null modem cable female (DB-9 / D-Sub9 pin)-female (DB-9 / D-Sub9 pin) BlackHigh quality shield prevents EMI interference Molded connector (tension relaxation type) PC-Can be used for PC file transfer Connect 9-pin PC serial port to serial deviceCable Length (m) 1 Height (mm) 15 product width (mm) 33 Mass (g) 82 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Female Plug Nickel platingfrom S$13.99Min. 2 days
- SANWA SUPPLY Eco RS-232C CableA cable that connects a DOS / V personal computer to a peripheral device (DCE) such as a modem / TA (terminal adapter) or a switch (SW-CP21SP, etc.). We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when inciner... Read MoreCable Outer Diameter (Φmm) 6 Dimensions, Width W x Depth D x Height H (mm) Approximately 33.7 x 31 x 16 Shielding Double shield Conversion Type Female - Female Standard Non-UL standard Terminal Connection Straight connectionfrom S$22.99Min. 2 days
- SANWA SUPPLY RS-232C CableThis cable is used to connect D-sub 25pin type PCs and transfer data. (Supports asynchronous communication method) A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies. A t... Read MoreTerminal Connection Cross connection Shielding Double shield Conversion Type Male - Male
- SANWA SUPPLY Eco RS-232C cableIt is a serial cross cable for interlink. A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data. It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later. Based on the "RoHS Directive" enforc... Read MoreCable Outer Diameter (Φmm) 5.5 Dimensions, Width W x Depth D x Height H (mm) Approximately 33.7 x 31 x 16 Shielding Double shield Conversion Type Female - Female Terminal Connection Interlink connectionfrom S$22.99Min. 2 days
- SANWA SUPPLY RS-232C cableA cable that connects the main units of a Windows-equipped (DOS / V) personal computer (D-sub 9pin) and transfers data. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies... Read MoreCable Outer Diameter (Φmm) 7.4 Terminal Connection Cross connection Shielding Double shield Conversion Type Female - Female Cable UL2464from S$199.90Min. 2 days
- SANWA SUPPLY RS-232C cableThis cable is used to connect D-sub 25pin type PCs and transfer data. (Supports asynchronous communication method) Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. A double shielded cable with a sealed aluminum shield ... Read MoreCable Outer Diameter (Φmm) 6.5 Terminal Connection Cross connection Shielding Double shield Conversion Type Male - Male
- StarTech.com 7.6m RS232C serial straight cable extension mini D-Sub9 pin / DB9 (male / female)Mouse cable extension Extend the EGA monitor cableHeight (mm) 15 Mass (g) 316 product width (mm) 33.3 Cable Length (m) 7.6 Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Male Color Grayfrom S$19.99Min. 2 days
- SANWA SUPPLY RS-232C cableThis is a cable for connecting a serial (D-sub 9pin) port that supports interlinking with PC DOS 6.1 or later. Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. A double shielded cable with a sealed aluminum shield insi... Read MoreCable Length (m) 2 Cable Outer Diameter (Φmm) 5.5 Shielding Double shield Conversion Type Female - Female Terminal Connection Interlink connectionfrom S$22.99Min. 2 days
- ELECOM Serial Cable RS-232C Cable 9-Pin 25-Pin Lead-Free SolderFor data transfer between PCs using RS-232C interface. We use lead-free solder that is environmentally friendly and does not contain lead. (Compatible models) NEC ◎ PC98-NX series, PC-9800 series, EPSON ◎ PC series, etc. and DOS / V personal computers of each company (models with D-Sub 9-pin RS-2... Read MoreCable Length (m) 1.5 Connector Shape D-Sub 9 pin female - D-Sub 25 pin male Conversion Type Female - Male Plug Gold plate
- StarTech.com 2m RS232C serial cross / null modem cable female / male black1x DB9 female connector 1x DB9 male connector High quality shield mold connector (tension relaxation type) that protects from EMI (electromagnetic interference) Used for file transfer between computers Connect 9-pin PC serial port to serial deviceMass (g) 113.5 Height (mm) 15 Cable Length (m) 2 product width (mm) 34 Color Black Connector B DB9 (D-Sub) [9 pins] Connector A DB9 (D-Sub) [9 pins] Conversion Type Female - Male Plug Nickel platingfrom S$15.99Min. 2 days
- StarTech.com 2m RS232C serial cross / null modem cable female (DB-9 / D-Sub9 pin)-female (DB-9 / D-Sub9 pin) BlackHigh quality shield prevents EMI interference Molded connector (tension relaxation type) PC-Can be used for PC file transfer Connect 9-pin PC serial port to serial deviceMass (g) 114 Height (mm) 15 Cable Length (m) 2 product width (mm) 33 Color Black Connector B DB9 (D-Sub) [9 pins] Connector A DB9 (D-Sub) [9 pins] Conversion Type Female - Female Plug Nickel platingfrom S$14.99Min. 2 days
- SANWA SUPPLY Eco RS-232C cableA cable that connects the main unit such as a personal computer to an RS-232C device. Incineration-friendly products Environmentally friendly cables that use non-PVC cables and connectors that do not generate harmful substances when incinerated. A sealed aluminum shield is applied to the inside o... Read MoreCable Length (m) 2 Cable Outer Diameter (Φmm) 6 Terminal Connection Cross connection Shielding Double shield Color Gray Specification Mold, gold-plated pinsfrom S$24.99Min. 2 days
- StarTech.com 3m Black RS232C Serial Straight Cable 1x Mini D-Sub 9pin / DB9 (male) -1x Mini D-Sub 9pin / DB9 (female)1x DB9 serial (male) connector 1x DB9 serial (female) connector High quality shield that protects from EMI (electromagnetic interference) DB9 molded connector with stress relaxation functionMass (g) 148 Height (mm) 15 Cable Length (m) 3 product width (mm) 32 Color Black Connector A DB9 (D-Sub) [9 pins] Connector B DB9 (D-Sub) [9 pins] Conversion Type Female - Male Plug Nickel platingfrom S$16.99Min. 2 days
- SANWA SUPPLY RS-232C cableThis is a D-sub 25pin cable for connecting the serial (D-sub 9pin) port of a Windows-equipped (DOS / V) personal computer to an RS-232C connector such as the NEC PC-9821 series for data transfer. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield m... Read MoreCable Outer Diameter (Φmm) 7.4 Terminal Connection Cross connection Shielding Double shield Conversion Type Female - Male Cable Type UL2464from S$199.90Min. 4 days
- SANWA SUPPLY RS-232C cableThis cable connects the DOS / V computer to peripheral devices (DCE) such as a modem, and also connects the terminal adapter (TA). Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. It supports modems such as OMRON and A... Read MoreCable Outer Diameter (Φmm) 5.5 Terminal Connection Connection for modem-TA Shielding Double shield Conversion Type Female - Male