Adapters
A conversion adapter is a device that connects a PC to a cable. The material of the pin part is often gold-plated, which makes it possible to suppress signal degradation. There are various types depending on the shape and application of the pins. There are various types such as those that support various D-Sub pins and USB, and devices that can connect a 3.5mm plug device to a PC. There are also different types of males and females, and you can choose according to the equipment you want to connect. It is also possible to connect and extend cables by using an adapter. Not only for home use, it is also often used to organize the office PC environment.
Other Related Pages
- MonotaRO Small adapter D-Sub15 pin (mini) male femaleIt is an adapter for extending a cable with a D-Sub 15pin (mini) connector. * When storing, keep it out of the reach of children.Conversion Type Female - Male Female mounting mini D-Sub15pin Male mounting mini D-Sub15pinfrom S$6.29Min. 2 days
- Panduit Polished LC optical connector duplexDuplex LC optical connector. Comes with 900 μm buffer boots. It can be regenerated up to 2 times. For optical fiber communication * Please use the special tool (FCAM KIT). * Please prepare special boots separately for attachment to 1.6-2.0mm cable and 3.0mm cable.Operating Temperature Range (℃) -10~60 Insertion loss (dB) 0.3 (average) Mass (g) 5.4 Insertion Tolerance 500 times or more Where to Use Indoor Material (Main Unit) Plastic, Thermoplastic, Zirconia Ceramicfrom S$119.90Min. 32 days
- MonotaRO Conversion cable HDMI⇒VGAConverts video from HDMI output to VGA female and audio to stereo mini jack. If the power is insufficient, you can make up for the power shortage by connecting the power to the USB port with a USB cable (sold separately). * VGA output cannot be converted to HDMI. * Please prepare a VGA cable and ... Read MoreMass (g) About 35 Cable Outer Diameter (Φmm) About 4.5 Color Black Conversion Type Female - Male Male mounting HDMI(Type-A19pin) Supported resolution Maximum: Full HD (1920 x 1080) / 60Hz Female mounting VGA(mini D-Sub15pin)/USB2.0Micro-B
- MonotaRO Conversion cable DisplayPort⇒VGAAllows you to connect your computer's DisplayPort output to a VGA cable. (Audio cannot be output) You can connect a PC with DisplayPort to a display / projector with VGA port. Noise is reduced with twisted pair cable and triple shield. * VGA output cannot be converted to DisplayPort * The res... Read MoreCable Length (cm) About 20 Mass (g) About 35 Cable Outer Diameter (Φmm) About 5.5 Color Black Male mounting DisplayPort Conversion Type Female - Male Supported resolution Maximum: 1920 x 1080 / 60Hz Shielding Triple shield Female mounting VGA(mini D-Sub15pin)
- MonotaRO HDMI ⇒ HDMI relay connectorIt is an adapter that converts the male connector of the HDMI cable to the female HDMI connector. It can be extended by connecting multiple cables. It can also be used as a gender changer that converts a connector from male to female. Uses gold-plated pins that prevent signal deterioration due to... Read MoreMale mounting - Color Black Conversion Type Female - Female Plug Gold plate Female mounting HDMI(Type-A19pin)
- MonotaRO Small adapter D-Sub9 pin female x 2Cables with D-Sub 9-pin male connectors can be extended and converted * When storing, keep it out of the reach of children.Male mounting - Suitable Models Cable with D-Sub 9-pin male connector Connector Shape D-Sub 9pin female - D-Sub 9pin female Female mounting D-Sub9pin Conversion Type Female - Femalefrom S$6.29Min. 2 days
- MonotaRO HDMI ⇔ DVI adapterIt is an adapter that can convert between HDMI terminal and DVI terminal in both directions. Compact size. Uses gold-plated pins that prevent signal deterioration due to aging and are resistant to rust. A TV / display / computer equipped with an HDMI / DVI terminal can be used in both directions.... Read MoreColor Black Male mounting DVI (DVI-D 24pin single link) Conversion Type Female - Male Plug Gold plate Female mounting HDMI(Type-A19pin)
- SANWA SUPPLY HDMI-VGA conversion adapter (HDMI A male to VGA female)A conversion adapter used to output the screen to a display or projector. You can use the HDMI port of your computer to output images and videos to projectors that do not have an HDMI terminal. * Voice data is not supported. * HDCP is not supported.Mass (g) 16 Dimensions, Width W x Depth D x Height H (mm) 22×56×13.2 Color Black Power Supply Voltage (V) DC5 (HDMI bus power) Male mounting HDMI(Type-A) Conversion Type Male-female Female mounting Mini D-sub 15 pin Supported resolution Up to 1920 × 1200
- MonotaRO Small adapter D-Sub15 pin (mini) female x 2D-Sub 15-pin (mini) Cable with male connector can be extended and converted * When storing, keep it out of the reach of children.Male mounting - Conversion Type Female - Female Female mounting mini D-Sub15pin
- StarTech.com USB 3.0 - HDMI display conversion adapter slim type 1920x1200/ 1080pThin and lightweight design Super lightweight SuperSpeed USB 3.0 (5 Gbps) Supports HD resolutions up to 1920x1200 / 1080p USB Powered-No external adapter required Select one of mirroring, desktop expansion, and main display settings Display rotation support Add an external HDMI display with Full ... Read MoreStorage Temperature (℃) -10~75 Operating Temperature (℃) 0~50 Height (mm) 12 Memory 16MBDDRIISDRAM Length (mm) 190 Audio Function 2 channel stereo (48kHz) product width (mm) 25 Mass (g) 25 Transmission speed (Gbps) 5(USB 3.0) Cable Length (cm) 6.2 Humidity (% RH) 85 or less Color Black Conversion Type Female - Male Female mounting HDMI [19 pin] Chipset MCT-T5-302 Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Maximum Resolution [Digital] 1920 x 1200 / 1080p Material [Enclosure] Plastic Specification [Wide screen support] available
- ELECOM D-Sub Connector 9-Pin Small Adapter Extension ConversionCables with D-Sub 9pin female connectors can be extended and converted.Female mounting - Suitable Models Cable with D-Sub 9-pin male connector Male mounting D-sub 9 pin Conversion Type Male - Male
- StarTech.com DisplayPort HDMI Conversion Adapter / DP 1.2 HDMI Video Conversion / 1080p / DisplayPort HDMI Video Converter / DP HDMI Passive Adapter / Latched DP ConnectorExcellent performance: DisplayPort 1.2-HDMI conversion adapter that connects a DP host to an HDMI display. Supports 1920x1200 (1080p) video, 7.1ch audio, and HDCP 1.4. 21cm integrated cable host compatibility: Passive adapter verified for compatibility with DP ++ sources. Workstations, desktop PC... Read MoreStorage Temperature (℃) -10~80 Operating Temperature (℃) 0~40 Humidity (% RH) 10~85 Height (mm) 14 Cable Length (cm) 21 product width (mm) 25 Length (mm) 265 Mass (g) 32 Audio Function 5.1 surround sound Color Black Connector A DisplayPort [20 pins] Male mounting DisplayPort [20 pins] Set Contents DisplayPort-HDMI converter Conversion Type Female - Male Connector B HDMI [19 pin] Female mounting HDMI [19 pin] Maximum Resolution [Digital] 1920 x 1200 / 1080p Adapter Model passive Input 【AV】DisplayPort 1.2 Output 【AV】HDMI
- MonotaRO Active conversion cable DisplayPort⇒DVIAllows you to connect the DisplayPort output of your computer to a DVI cable. An active type conversion cable that converts signals. Ideal for environments that do not support dual mode. Triple shield, gold-plated connector. * DVI output cannot be converted to DisplayPort. * Only video signals ar... Read MoreCable Length (cm) About 20 Cable Outer Diameter (Φmm) About 5 Mass (g) About 65 Specification Active conversion cable Color Black Female mounting DVI (DVI-D 24pin single link) Male mounting DisplayPort Conversion Type Female - Male Plug Gold plate Supported resolution Maximum: 2K (60Hz) Shielding Triple shieldfrom S$27.99Min. 2 days
- Lenovo Japan (Lenovo) HDMI to VGA monitor adapterBy using this product, you can easily connect the ThinkPad to the target port installed in your device. The length will be 20 cm. Better sound quality and image quality reproducibility Ease of use and performanceCable Length (cm) 20 Length (mm) 200 Warranty Period 3 years Mass (g) 31 Color Black Male mounting HDMI - VGA Conversion Type Male - Malefrom S$48.99Min. 2 days
- SANWA SUPPLY USB audio conversion adapterA conversion adapter that allows you to connect headphones or a microphone with a 3.5mm plug to USB. No sound card or driver required, just plug it into a USB port and it's easy to connect. By connecting to a USB port, digital transmission that is not easily affected by noise inside the compu... Read MoreS/N Ratio > 70dB or less Sampling (Rate) 44.1kHz / 48kHz Output Terminal (Voice) 3.5mm stereo mini jack x 1 Screw Driving Bit 16Bit depth Frequency band (Hz) 20~20000 Input Terminal 3.5mm mini jack x 1 Dimensions, Width W x Depth D x Height H (mm) 31×15×70 Cable Length (m) About 0.16 Conversion Type Male-female Male mounting USB Type-A Female mounting Φ3.5mm stereo mini jack x 2from S$44.99Min. 2 days
- StarTech.com DisplayPort HDMI Conversion Adapter / DP 1.2 HDMI Video Conversion / 1080p / VESA DisplayPort Standard Certification / DisplayPort HDMI Video Converter / DP HDMI Passive AdapterPerformance: DisplayPort 1.2-HDMI conversion adapter that connects the DP host to the HDMI display. Supports 1920x1200 (1080p) video, 7.1ch audio, and HDCP 1.4. VESA DisplayPort Standards Certified Host Compatibility: Passive adapter validated for compatibility with DP ++ sources. Compact design ... Read MoreStorage Temperature (℃) -20~60 Mass (g) 16 product width (mm) 18 Audio Function 5.1 surround sound Length (mm) 55 Operating Temperature (℃) 5~35 Humidity (% RH) 65±10 Height (mm) 9 Color Black Male mounting DisplayPort [20 pins] Connector A DisplayPort [20 pins] Set Contents DisplayPort to HDMI adapter Conversion Type Female - Male Connector B HDMI [19 pin] Female mounting HDMI [19 pin] Maximum Resolution [Digital] 1920 x 1200 / 1080p Adapter Model passive Input 【AV】DisplayPort 1.2 Output 【AV】HDMI
- SANWA SUPPLY HDMI-VGA conversion adapter (short cable)This signal conversion adapter is used to output the screen from the HDMI port of a personal computer to a VGA (mini D-sub 15pin) terminal display or projector. You can connect this product to a projector that does not have an HDMI terminal with a VGA cable from the HDMI port of your computer wit... Read MoreMass (g) About 25 Cable Outer Diameter (Φmm) About 5 Cable Length (m) Approximately 0.08 (between SR) Color Black Female mounting D-sub 15 pin Power Supply Voltage (V) DC5V (500mW) (HDMI bus power) Male mounting HDMI(Type-A) Conversion Type Male-female
- ELECOM D-Sub Adapter 9-Pin Small Adapter ReverseThis is an adapter for reversing the D-sub 9pin straight cable.Male mounting D-sub 9 pin Female mounting D-sub 9 pin Conversion Type Female - Male
- ELECOM D-Sub Connector 9-Pin Small Adapter Extension ConversionCables with D-Sub 9pin male connectors can be extended and converted.Male mounting - Suitable Models Cable with D-Sub 9-pin male connector Female mounting D-sub 9 pin Connector Shape D-sub 9-pin female - D-sub 9-pin female Conversion Type Female - Female
- SANWA SUPPLY USB adapterMale mounting - Conversion Type Female - Female Terminal Connection Straight connection Connector Shape USB Type-A male - USB Type-A male Female mounting USB(Type-A)×2
- ELECOM Conversion adapter MiniDisplayPort-HDMI/VGA conversion connector Conversion cableIdeal for presentations on the go. HDMI / VGA conversion adapter for Mini DisplayPort that can display images of Mini DisplayPort equipped devices such as Surface series on TV and projector.Cable Length (m) 0.15 (excluding connector) Supported resolution 1920 × 1080dp compatible Color Black Conversion Type Female - Male Female mounting HDMI、VGA Male mounting MiniDisplayPort Shielding Triple shield
- StarTech.com USB 3.0-VGA display conversion adapter 1920x1200Easy installation even when you are out. Automatically install drivers without internet connection or software disc Connect another display using a USB port for increased productivity Outstanding external performance with video resolutions up to 1920x1200 Supports USB bus power. No need for exter... Read MoreStorage Temperature (℃) -10~55 Operating Temperature (℃) 0~70 Height (mm) 12 Cable Length (cm) 14 Length (mm) 195 product width (mm) 25 Humidity (% RH) 40~50 Transmission speed (Gbps) 5(USB 3.0) Memory 512MBDDRII Mass (g) 9.3 Color Black Conversion Type Female - Female Chipset Fresco-FL2000DX Male mounting USB Type-A [9 pin] USB type USB3.0 Female mounting VGA (High Density D-Sub) [15 Pin] Supported OS Windows Vista/7/8/8.1/10 Input 【AV】USB3.0 Output 【AV】VGAfrom S$149.90Min. 2 days
- THANKO (Electronics) Adapter to convert composite to HDMIA small BOX that changes composite (red, white, yellow) AV signals to HDMI. Many of the latest large TVs cannot be connected to the old type connector "composite". In such a case, if you have this HDMI conversion adapter, you can easily project the image just by connecting it without th... Read MoreResolution 1080p、720p Mass (g) 40 Warranty Period 6 months Dimensions, Width W x Depth D x Height H (mm) 65×20×54 Connector Shape AV female - HDMI female Female mounting AV, HDMI, mini USB port (power port) Conversion Type Female - Female Color Whitefrom S$76.99Min. 2 days
- ELECOM D-Sub Connector 15-Pin Small Adapter Extension ConversionD-Sub 15pin (mini) Cables with male connectors can be extended and converted.Male mounting - Female mounting D-sub 15 pin (mini) Conversion Type Female - Female
- StarTech.com 20cm HDMI-DVI-D conversion cable HDMI male-DVI-D female1x HDMI male connector, 1x DVI-D female connector Cable length 20 cm Double shield (braided + aluminum foil) Connect your HDMI laptop to your DVI monitorStorage Temperature (℃) -10~80 Operating Temperature (℃) -5~+70 Humidity (% RH) 0~70 Cable Length (cm) 20.3 Length (mm) 203 Mass (g) 36 Color Black Female mounting DVI-D [25 pin] Connector B DVI-D [25 pin] Conversion Type Female - Male Male mounting HDMI [19 pin] Connector A HDMI [19 pin] Maximum Resolution [Digital] 1920 x 1200
- SANWA SUPPLY RS-232C conversion adapterIt is a conversion adapter that changes the D-sub 25pin male on the device side to a D-sub 9pin female (or D-sub 9pin male to a D-sub 25pin female). You can convert an RS-232C straight cable (D-sub 25pin male / male) to a D-sub 9pin connector and use it as an RS232C cable for communication with a... Read MoreFemale mounting D-sub 9 pin / D-sub 25 pin Conversion Type Female - Female
- SANWA SUPPLY USB3.1A-Type C female conversion adapterDimensions, Width W x Depth D x Height H (mm) 20×51.5×12 Material (Main Unit) ABS resin Color Black Specification Gold plated pin Conversion Type Male-female Connector Shape USB Type-A Male - USB Type-C Female Male mounting USB Type-A Female mounting USB Type-C USB type USB3.2 Gen2from S$53.99Min. 2 days
- SANWA SUPPLY Optical adapterUsed to connect and extend the same or different connectors of fiber optic cables (using a relay adapter) or different connectors (using a conversion adapter). For 1 core optical fiber cable with SC connector.Conversion Type Female - Female Connector Shape SC connector - SC connector Female mounting SC connector x 2from S$26.99Min. 2 days
- StarTech.com 1U server rack shelf / 19 inch equipment rack & cantilever tray with heat dissipation slit for cabinet / highly durable steel / load capacity 23kg / depth 25cm blackEasy-to-use mDP with plug-and-play support-HDMI video adapter Compact and lightweight design with excellent portability Clear image quality for 1080p HD video resolutions Compatible with Thunderbolt 1 and Thunderbolt 2 ports Carry it on a business trip and connect it to an HDMI display on the go ... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~45 Humidity (% RH) 10~85 Cable Length (cm) 13 Height (mm) 15 Mass (g) 20 product width (mm) 40 Audio Function 5.1 surround sound Length (mm) 76.2 Color Black Conversion Type Female - Male Connector B HDMI [19 pin] Female mounting HDMI [19 pin] Male mounting Mini-DisplayPort [20 pins] Connector A Mini-DisplayPort [20 pins] Set Contents MiniDisplayPort-HDMI converter Maximum Resolution [Digital] 1920 x 1200 / 1080p Adapter Model passive Output 【AV】HDMI 1.4 Input 【AV】Mini DisplayPort 1.2from S$29.99Min. 2 days
- MonotaRO Small adapter D-Sub9 pin male femaleAn adapter for extending a cable with a D-Sub 9pin connector. * When storing, keep it out of the reach of children.Connector Shape D-Sub 9pin male - D-Sub 9pin female Male mounting D-Sub9pin Female mounting D-Sub9pin Conversion Type Female - Malefrom S$6.29Min. 2 days
- SANWA SUPPLY USB adapterConversion Type Male-female Terminal Connection Straight connection Connector Shape USB Type-B Male - USB Type-A Female Male mounting USB Type-B Female mounting USB(Type-A)from S$12.99Min. 2 days
- Miyoshi HDMI-Dsub conversion adapterOutput video / audio from the HDMI terminal to the VGA (D-Sub 15 pin) terminal. Supports Full HD (1920 x 1080 60Hz) output. You can use it immediately without installing a driver. Equipped with audio output terminal. Compliant with the environmentally friendly RoHS directive. * This product does ... Read MoreSupported resolution (Maximum) Full HD: 1920 × 1080 60Hz Warranty Period 6 months from purchase Cable Length (m) About 0.14 Cable Outer Diameter (Φmm) About 5 RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Male mounting HDMI Connector Shape HDMI male - VGA D-sub 15-pin female Female mounting VGA D-sub (15 pins) Color Whitefrom S$29.99Min. 2 days
- StarTech.com DVI-VGA conversion adapter DVI-I male-VGA female conversion connector blackMolded connector with knob screw Convert DVI-I signal to VGA signal Easy implementation without settings or software Connect VGA video output device to DVI video card (flat panel VGA monitor, VGA projector, VGA HDTV)Height (mm) 15 Mass (g) 30 product width (mm) 40 Length (mm) 40 Color Black Male mounting DVI-I [29 pins] Connector A DVI-I [29 pins] Conversion Type Female - Male Female mounting VGA (High Density D-Sub) [15 Pin] Connector B VGA (High Density D-Sub) [15 Pin]from S$16.99Min. 2 days
- SANWA SUPPLY HDMI-DisplayPort conversion adapterCable Outer Diameter (Φmm) 4.8 (HDMI cable), 2.8 (USB cable) Cable Length (m) About 0.14 Color Black Female mounting DisplayPort Standard DisplayPortVer.1.2 / HDMI2.0 compliant Conversion Type Female - Male Male mounting HDMI(Type-A)/USB Type-A
- SANWA SUPPLY RJ-45 relay adapterRJ-45 relay adapter. (Category 3)Male mounting - Dimensions, Width W x Depth D x Height H (mm) 16.5×37×22.5 Standard Category 3 Applicable transmission band Category 3 (10BASE-T) conformity Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Terminal Connection Straight connectionfrom S$6.19Min. 2 days
- StarTech.com SATA to USB conversion cable adapter UASP compatibleSATA-USB cable that allows you to access SATA SSD / HDD from your laptop 70% faster when reading, 40% faster when writing UASP support No power adapter required, time to set up a SATA-USB adapter that can be connected to an external drive wherever you are Plug and play implementation that does no... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~60 Humidity (% RH) 40~85 Mass (g) 42.5 product width (mm) 49 Transmission speed (Gbps) 5(USB3.0) Cable Length (cm) 50 Length (mm) 500 Height (mm) 9 Color Black Conversion Type Male - Male Power Supply USB power supply USB type USB3.0from S$33.99Min. 2 days
- SANWA SUPPLY RS-232C conversion adapterA conversion adapter that changes a D-sub 25pin female to a D-sub 9pin female (or a D-sub 9pin male to a D-sub 25pin male) with an RS-232C port. Two replacement millimeter screws are included. (Common to AD09-9F25MK and AD09-9M25MK)Male mounting D-sub 25 pin Female mounting D-sub 9 pin Conversion Type Female - Malefrom S$18.99Min. 2 days
- SANWA SUPPLY USB Type C-HDMI conversion adapterCable Length (m) About 0.11 Cable Outer Diameter (Φmm) About 3.8 Color Black Standard DPaltmode / HDMI2.0 compliant Female mounting HDMI(Type-A) Conversion Type Male-female Supported resolution Maximum 3840 x 2160 (30Hz compatible) Connector Shape USB Type-C Male - HDMI Type-A Female Male mounting USB Type-Cfrom S$64.99Min. 2 days
Filter by categories