Allows you to connect your computer's DisplayPort output to a VGA cable. (Audio cannot be output) You can connect a PC with DisplayPort to a display / projector with VGA port. Noise is reduced with twisted pair cable and triple shield.
* VGA output cannot be converted to DisplayPort * The res... Read More
Cable Length (cm) About 20 Mass (g) About 35 Cable Outer Diameter (Φmm) About 5.5 Color Black Male mounting DisplayPort Conversion Type Female - Male Supported resolution Maximum: 1920 x 1080 / 60Hz Shielding Triple shield Female mounting VGA(mini D-Sub15pin)
Allows you to connect the DisplayPort output of your computer to a DVI cable. An active type conversion cable that converts signals. Ideal for environments that do not support dual mode. Triple shield, gold-plated connector.
* DVI output cannot be converted to DisplayPort. * Only video signals ar... Read More
Cable Length (cm) About 20 Cable Outer Diameter (Φmm) About 5 Mass (g) About 65 Specification Active conversion cable Color Black Female mounting DVI (DVI-D 24pin single link) Male mounting DisplayPort Conversion Type Female - Male Plug Gold plate Supported resolution Maximum: 2K (60Hz) Shielding Triple shield
It is a connector that can convert the tip of the HDMI cable so that it can be moved 180 degrees. It can be used when the HDMI cable hits the wall and tension is applied, such as when installing the TV near the wall. HDMI female-HDMI male movable conversion connector. You can change the orientati... Read More
Color Black Conversion Type Female - Male Connector Shape HDMI Type-A Male - HDMI Type-A Female Female mounting HDMI Type-A Male mounting HDMI Type-A Conform to HDMIver1.4
A conversion adapter that allows you to connect a stereo mini plug headset to the USB terminal. Compatible with both headsets for PCs and earphones with microphones for smartphones. Compact connector integrated type.
Playback Frequency Band (Hz) 20~20k Main Unit Dimensions, Height H x Width W x Thickness (mm) Approximately 35 x 25 x 10 Color Black Frequency (kHz) Sampling: 44.1 / 48 Male mounting USB-A
A video conversion adapter that can output video to a display equipped with an HDMI input terminal. It can convert the video signal of a PC equipped with a USB Type-C terminal and output HDMI to 2 ports. In addition, it is possible to output to two 4K displays at the same time, and it supports d... Read More
Cable Length (m) 0.12 * Does not include connector Cable thickness (mm) 4.3 Color Black RoHS directive (corresponding to 10 substances) Correspondence Standard HDCP1.4/HDCP2.2、DPCP1.0 Female mounting HDMI Conversion Type Male-female Type of Cable Normal type Plug Shell: Nickel, Pin: Gold plated Shielding Triple shield Connector Shape USB Type-C (TM) Male - HDMI Female x 2 Male mounting USBType-C
It can be used when connecting to HDMI for devices installed in narrow places such as walls and TV stands. [R type] is a type that allows you to connect the cable to the right based on the direction in which the lower end is cut diagonally when the HDMI terminal is viewed from the front. HDMI fem... Read More
Color Black Conversion Type Female - Male Connector Shape HDMI Type-A Male - HDMI Type-A Female Male mounting HDMI Type-A Female mounting HDMI Type-A
DisplayPort video conversion adapter for USB Type-C that supports Power Delivery and can convert video signals while charging your computer. You can convert the video signal of a device equipped with a USB Type-C (USB C / Type C / Type C) terminal and output it to a display, TV, projector, etc... Read More
Cable Length (m) 0.15 (excluding connector) Cable Outer Diameter (Φmm) 4.8 Supported resolution 4K2K(60Hz) Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Standard HDCP2.2、DPCP1.0 Type of Cable Standard Shielding Triple shield Male mounting USB Type-C Female mounting USB Type-C、DisplayPort
This is an HDMI video conversion adapter that can convert the video signal of a device equipped with a USB Type-C (TM) connector and output it to a display, TV, projector, etc. equipped with an HDMI input connector. Uses a highly durable cable that is hard to disconnect.
Cable Length (m) About 0.12 Cable thickness (mm) About 4.5 RoHS directive (corresponding to 10 substances) Correspondence Plug Gold plate Standard HDCP1.4/HDCP2.3 Female mounting HDMI(Type-A Type of Cable High durability type Conversion Type Male-female Color Silver Shielding Triple shield Male mounting USB Type-C(TM) Supported resolution Up to 4K (3840×2160)/60Hz
It can be used when connecting to HDMI for devices installed in narrow places such as walls and TV stands. [L type] is a type that allows you to connect the cable to the left based on the direction in which the lower end is cut diagonally when the HDMI terminal is viewed from the front. HDMI fema... Read More
Color Black Conversion Type Female - Male Connector Shape HDMI Type-A Male - HDMI Type-A Female Male mounting HDMI Type-A Female mounting HDMI Type-A
A conversion adapter that allows you to connect a stereo mini plug headset to the USB terminal. Compatible with both headsets for PCs and earphones with microphones for smartphones. Cable type that does not interfere with the adjacent port.
Playback Frequency Band (Hz) 20~20k Frequency (kHz) 44.1/48 Cable Length (cm) About 15 Cable Outer Diameter (Φmm) About 3.0 Main Unit Dimensions, Height H x Width W x Thickness (mm) Approximately 40 x 25 x 10 Color Black Male mounting USB-A
Video can be output to a display equipped with a VGA (D-sub15pin) input terminal. A conversion adapter that can convert the video signal of a computer equipped with a DisplayPort terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.
Cable Length (m) 0.15 Supported resolution 1920×1080(60p) Cable Outer Diameter (Φmm) 5 Color Black RoHS directive (corresponding to 10 substances) Correspondence Male mounting DisplayPort Conversion Type Female - Male Plug Gold plate Type of Cable Standard Shielding Triple shield Female mounting VGA Connector Shape VGA female - DisplayPort male
This is a video conversion adapter that converts the video signal of a device equipped with a USB Type-C(TM) connector and outputs it to a display, TV, projector, etc. equipped with a VGA (D-sub15pin) input connector.
Cable thickness (mm) About 4.2 Cable Length (m) Approx. 0.15 (not including connector) Color Black RoHS directive (corresponding to 10 substances) Correspondence Supported resolution Full HD(1920×1080)/60Hz Plug Gold plate Conversion Type Male-female Type of Cable Normal type Shielding Triple shield Male mounting USB Type‐C Female mounting VGA(D-sub15pin)
This is an HDMI capture that allows you to import video from cameras, game consoles, etc. that have an HDMI connector to your computer. It comes with an adapter that can convert the USB Type-C (TM) connector to a USB-A connector, so you can connect it to various computers.
Cable thickness (mm) About 4 Cable Length (m) Approx. 0.12*not including connector Color Black RoHS directive (corresponding to 10 substances) Correspondence plating Shell: Nickel, Pin: Gold plated Shielding Triple shield
A conversion adapter with a mini D-sub (HD) 15pin female and D-sub 15pin male connectors on both ends. Converts a mini D-sub (HD) 15pin male cable to a D-sub 15pin male connector. (Converts the D-sub 15pin female terminal to a mini D-sub (HD) 15pin female terminal)
D-sub 15pin female mini D-sub (HD) 15pin male connector is a conversion adapter with both ends. Converts a D-sub (HD) 15pin male cable to a mini D-sub 15pin male connector. (Converts the mini D-sub 15pin female terminal to the D-sub 15pin female terminal)
A video conversion cable that can output video to a display equipped with an HDMI input terminal. You can convert the video signal of a PC equipped with a USB Type-C (TM) terminal and output it to a display equipped with an HDMI input terminal. This is useful when displaying on a remote display.
Supported resolution 4K(3840×2160)/60Hz Color Black RoHS directive (corresponding to 10 substances) Correspondence Standard HDCP1.4/HDCP2.2、DPCP1.0 Conversion Type Male - Male Type of Cable Normal type plating Shell: Nickel, Pin: Gold plated Shielding Triple shield Connector Shape USB Type-C (TM) Male - HDMI Male Male mounting USBType-C/HDMI
Conversion adapter that can display up to 3 screens. VGA & HDMI video conversion adapter for USB Type-C that can convert video signals of devices equipped with USB Type-C (USB C / Type C / Type C) terminals and output video to VGA (D-sub 15pin) and HDMI. It supports replication mode and ext... Read More
Cable Length (m) 0.15 (excluding connector) Cable Outer Diameter (Φmm) 3.9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Standard HDCP1.4, DPCP1.0 (HDMI only) Supported resolution HDMI(4K2K@30Hz)/VGA(1920×1200@60Hz) Female mounting HDMI、D-sub15pin Type of Cable Standard Shielding Triple shield Male mounting USB Type-C
VGA video conversion adapter for USB Type-C that supports Power Delivery and can convert video signals while charging your computer. It can convert the video signal of a device equipped with a USB Type-C terminal and output it to a display, TV, projector, etc. equipped with a VGA (D-sub 15pin)... Read More
Cable Length (m) 0.15 (excluding connector) Supported resolution 1920×1200@60Hz Cable Outer Diameter (Φmm) 3.9 Color Black RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Type of Cable Standard Shielding Triple shield Male mounting USB Type-C Female mounting USB Type-C、D-sub15pin