USB Adapters
- StarTech.com USB 3.0 - HDMI display conversion adapter slim type 1920x1200/ 1080pThin and lightweight design Super lightweight SuperSpeed USB 3.0 (5 Gbps) Supports HD resolutions up to 1920x1200 / 1080p USB Powered-No external adapter required Select one of mirroring, desktop expansion, and main display settings Display rotation support Add an external HDMI display with Full ... Read MoreStorage Temperature (℃) -10~75 Operating Temperature (℃) 0~50 Height (mm) 12 Memory 16MBDDRIISDRAM Length (mm) 190 Audio Function 2 channel stereo (48kHz) product width (mm) 25 Mass (g) 25 Transmission speed (Gbps) 5(USB 3.0) Cable Length (cm) 6.2 Humidity (% RH) 85 or less Color Black Conversion Type Female - Male Female mounting HDMI [19 pin] Chipset MCT-T5-302 Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Maximum Resolution [Digital] 1920 x 1200 / 1080p Material [Enclosure] Plastic Specification [Wide screen support] available
- SANWA SUPPLY USB audio conversion adapterA conversion adapter that allows you to connect headphones or a microphone with a 3.5mm plug to USB. No sound card or driver required, just plug it into a USB port and it's easy to connect. By connecting to a USB port, digital transmission that is not easily affected by noise inside the compu... Read MoreS/N Ratio > 70dB or less Sampling (Rate) 44.1kHz / 48kHz Output Terminal (Voice) 3.5mm stereo mini jack x 1 Screw Driving Bit 16Bit depth Frequency band (Hz) 20~20000 Input Terminal 3.5mm mini jack x 1 Dimensions, Width W x Depth D x Height H (mm) 31×15×70 Cable Length (m) About 0.16 Conversion Type Male-female Male mounting USB Type-A Female mounting Φ3.5mm stereo mini jack x 2from S$44.99Min. 2 days
- SANWA SUPPLY USB adapterMale mounting - Conversion Type Female - Female Terminal Connection Straight connection Connector Shape USB Type-A male - USB Type-A male Female mounting USB(Type-A)×2
- StarTech.com USB 3.0-VGA display conversion adapter 1920x1200Easy installation even when you are out. Automatically install drivers without internet connection or software disc Connect another display using a USB port for increased productivity Outstanding external performance with video resolutions up to 1920x1200 Supports USB bus power. No need for exter... Read MoreStorage Temperature (℃) -10~55 Operating Temperature (℃) 0~70 Height (mm) 12 Cable Length (cm) 14 Length (mm) 195 product width (mm) 25 Humidity (% RH) 40~50 Transmission speed (Gbps) 5(USB 3.0) Memory 512MBDDRII Mass (g) 9.3 Color Black Conversion Type Female - Female Chipset Fresco-FL2000DX Male mounting USB Type-A [9 pin] USB type USB3.0 Female mounting VGA (High Density D-Sub) [15 Pin] Supported OS Windows Vista/7/8/8.1/10 Input 【AV】USB3.0 Output 【AV】VGA Compatibility 【OS】WindowsVista、7、8、8.1、10from S$149.90Min. 2 days
- SANWA SUPPLY USB3.1A-Type C female conversion adapterDimensions, Width W x Depth D x Height H (mm) 20×51.5×12 Material (Main Unit) ABS resin Color Black Specification Gold plated pin Conversion Type Male-female Connector Shape USB Type-A Male - USB Type-C Female Male mounting USB Type-A Female mounting USB Type-C USB type USB3.2 Gen2from S$53.99Min. 2 days
- SANWA SUPPLY USB adapterConversion Type Male-female Terminal Connection Straight connection Connector Shape USB Type-B Male - USB Type-A Female Male mounting USB Type-B Female mounting USB(Type-A)from S$12.99Min. 2 days
- StarTech.com SATA to USB conversion cable adapter UASP compatibleSATA-USB cable that allows you to access SATA SSD / HDD from your laptop 70% faster when reading, 40% faster when writing UASP support No power adapter required, time to set up a SATA-USB adapter that can be connected to an external drive wherever you are Plug and play implementation that does no... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~60 Humidity (% RH) 40~85 Mass (g) 42.5 product width (mm) 49 Transmission speed (Gbps) 5(USB3.0) Cable Length (cm) 50 Length (mm) 500 Height (mm) 9 Color Black Conversion Type Male - Male Power Supply USB power supply USB type USB3.0from S$33.99Min. 2 days
- SANWA SUPPLY USB audio conversion adapterCable Length (m) 0.38 Mass (g) 18 Dimensions, Width W x Depth D x Height H (mm) 29×12×70 Output Terminal 4-pole mini jack (3.5mm) Material (Main Unit) ABS resin Color Black Conversion Type Male-female Male mounting USB Type-A Female mounting Φ3.5mm stereo Mini jackfrom S$58.99Min. 2 days
- StarTech.com USB 3.0-2 port HDMI display conversion adapter 4K / 30Hz correspondencePerformance: USB 3.0-Extend your desktop screen with dual HDMI adapters. Connect two HDMI monitors to one USB Type-A port on your laptop / desktop PC | 1x 4K / 30Hz (UHD) & 1x 1080p | 2ch Audio (HDMI) | HDCP 1.4 support Efficiency up: 3 screens in total (laptop) Supports (including on-board s... Read MoreStorage Temperature (℃) -20~75 Operating Temperature (℃) 0~40 Height (mm) 15 Number of Ports 2 Audio Function 2 channel stereo Cable Length (cm) 25 Length (mm) 315 Transmission speed (Gbps) 5(USB 3.0) Mass (g) 56 Memory 64MBDDRIISDRAM product width (mm) 66 Humidity (% RH) 85 or less Color Black Conversion Type Female - Male Female mounting HDMI [19 pin] Chipset TriggerT6-688SL、SiliconImage-Sil9136-3 Male mounting USB Type-A [9 pin] Set Contents USB video adapter, quick start guide USB type USB3.0 Maximum Resolution [Digital] 4K × 2K @ 30Hz Material [Enclosure] Plastic Specification [Wide screen support] availablefrom S$229.90Min. 2 days
- SANWA SUPPLY USB adapterMale mounting - Conversion Type Female - Female Terminal Connection Straight connection Connector Shape USB Type-B female - USB Type-A female Female mounting USB(Type-A)+USB(Type-B)
- SANWA SUPPLY USB audio conversion adapterA small adapter that can convert audio output from headphones, speakers, etc. and microphone input via USB. No sound card or driver required, just plug it into a USB port for easy connection. Since audio data is processed digitally and analogly outside the computer, it is not easily affected by n... Read MoreDimensions, Width W x Depth D x Height H (mm) 36×76.2×18.6 Cable Length (m) About 1.8 Power Supply Bus power Conversion Type Male-female Color Silver Male mounting USB Type-A Female mounting Φ3.5mm stereo mini jack x 3from S$58.99Min. 2 days
- Miyoshi USB Type-C-earphone conversion adapter DAC built-inYou can use your favorite earphones / headphones even with a USB Type-C (USB-C) -equipped terminal that does not have an earphone jack.Warranty Period 6 months Cable Length (m) About 0.1 Mass (g) About 10 Conversion Type Female - Male Polarity Plug: CTIA standard compliant Female mounting Stereo mini jack (4 poles) Male mounting USB Type-Cfrom S$22.99Min. 2 days
- StarTech.com USB 3.0-VGA display conversion adapter slim type 1920x1200 / 1080pThin and lightweight design Super lightweight SuperSpeed USB 3.0 (5 Gbps) Supports maximum high definition display resolution 1920x1200 (1080p) USB Powered-No external adapter required Select one of mirroring, desktop extension, and main display settings Driver software for display rotation Add a... Read MoreStorage Temperature (℃) -10~75 Operating Temperature (℃) 0~50 Number of Ports 1 Height (mm) 12 Memory 16MBDDRIISDRAM Length (mm) 190 product width (mm) 25 Mass (g) 25 Transmission speed (Gbps) 5(USB 3.0) Cable Length (cm) 6.2 Humidity (% RH) 85 or less Color Black Conversion Type Female - Female Chipset MCT-T5-302 Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Female mounting VGA (High Density D-Sub) [15 Pin] Maximum Resolution [Analog] 1920 × 1200 / 1080p Material [Enclosure] Plasticfrom S$169.90Min. 2 days
- ELECOM High res-adaptive USB Type-C conversion cable (high durability model)Equipped with a high-performance DAC. A highly durable USB Type-C compatible earphone terminal conversion cable that converts the USB Type-C terminal of a smartphone / tablet to a Φ3.5mm stereo mini terminal.Cable Length (m) 0.1 (including connector) Package Blister, paper mount RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Male Female mounting Stereo mini jack Male mounting USB Type-Cfrom S$32.99Min. 2 days
- RATOC Systems SPI / I2C Protocol EmulatorAn adapter that converts the SPI / I2C bus, which is mainly used for communication between semiconductor devices of electrical and electronic devices, to USB and connects it directly to a personal computer. Firmware writing work and detailed parameter settings can be easily controlled from a pers... Read MoreCurrent Consumption (mA) 100 Power Supply Voltage (V) 5 Outer Dimensions, Length L x Width W x Height H (mm) 57×75×18 Mass (g) 60 (Excluding cable) Color Black Product Type Converter Female mounting USB Mini-B Interface USB2.0 Full Speed Suitable Models Windows PC with USB port
- Logitec Display adapter USB mini B-DVI Multi-display MirroringA display adapter that connects to a USB 2.0 port. You can easily build a multi-display environment. Since it supports high resolution, high resolution display of up to 2048 x 1152 dots is possible. A display adapter that connects to a USB 2.0 High-Speed port. You can easily build a "mult... Read MoreWarranty Period 1 year Display Color 16.77 million colors Rated Power Consumption (W) 2.5 Outer Dimensions, Width W x Depth D x Height H (mm) 50.7 × 88 × 18.5 (excluding protrusions) Mass (g) 55 Color Black Input Voltage (V) DC + 5 (supplied from USB port) Conversion Type Female - Female Installation Horizontal Connector Shape USB Mini-B female - DVI-I female Female mounting USB Mini-B、DVI-I Male mounting USB mini-B、DVI-I Interface USB2.0 High-Speed Applicable Standard VCCI ClassBfrom S$139.90Min. 2 days
- StarTech.com USB Fax Modem / USB 2.0 / 56K V92 Modem Appter / External Analog ModemDial-up & FAX: USB 2.0 connection fax modem that supports data and facsimile at the USB port of the personal computer | Fax transmission, remote Internet access, security system, POS credit authentication specifications: 56K external modem | Data Fax | USB Type A | 1 x RJ11 Phone Line Modular... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~60 Number of Ports 1 Humidity (% RH) 10~90 Data Transfer Rate 12(USB 1.1) Height (mm) 20 product width (mm) 27 Mass (g) 28 Length (mm) 77 Color Black Chipset Conexant-CX93010-21Z Conversion Type Female - Male Female mounting RJ-11 Connector Shape USB Type-A Female - RJ-11 Male Male mounting USB Type-A female USB type USB2.0 Indicator [LED] Data, OH
- StarTech.com USB 2.0-VGA display conversion adapter USB 2.0 A (male)-D-Sub 15 pin (female) 1920x1200Supports maximum resolution 1920x1200 Compatible with desktops / laptops No external power supply required Advantages of StarTech.com: For over 30 years, we have developed products that have been selected by IT professionals. Free and indefinite support for questions and consultations about produ... Read MoreOperating Temperature (℃) -10~55 Storage Temperature (℃) -25~75 Humidity (% RH) 0~95 Height (mm) 18 MTBF (hour) 200000 Memory 32MBDDRSDRAM Cable Length (cm) 50 product width (mm) 52.5 Length (mm) 88 Mass (g) 94 Conversion Type Female - Male Color Gray Chipset MCT-T2-285A Male mounting USB Type-A [4 pin] USB type USB2.0 Female mounting VGA (High Density D-Sub) [15 Pin] Input 【AV】USB2.0 Output 【AV】VGAfrom S$159.90Min. 2 days
- StarTech.com DisplayPort to DVI conversion adapter DisplayPort / DP to DVI to I conversion cable 1920x1200Maximum resolution on PC is 1920x1200, HDTV is 1080p DisplayPort connector with latch ensures secure connection Easy software-free cable Ideal for entertainment digital AV equipment sets, home offices, business conferences, exhibition displays, etc. Combine existing DVI monitors with new DisplayP... Read MoreStorage Temperature (℃) -10~80 Operating Temperature (℃) 0~45 Set Contents 1.8m DisplayPort-DVI cable (male / male) Humidity (% RH) 10~85 Cable Length (cm) 15.2 Height (mm) 17 Length (mm) 254 product width (mm) 42 Mass (g) 43 Color Black Connector B DVI-I [29 pins] Female mounting DVI-I [29 pins] Male mounting DisplayPort [20 pins] Connector A DisplayPort [20 pins] Conversion Type Female - Male Plug Gold plate Audio Function None Material (Cable) PVC-polyvinyl chloride Maximum Resolution [Digital] 1920 x 1200 / 1080p Adapter Model passivefrom S$26.99Min. 2 days
- SANWA SUPPLY USB adapterConversion Type Female - Male Terminal Connection Straight connection Connector Shape USB Type-B Female - USB Type-A Male Male mounting USB Type-A Female mounting USB(Type-B)from S$14.99Min. 2 days
- j5 create USB3.0+to+Dual+VGA&HDMI display adapterIt works as an external video card for your MAC or PC. You can add two monitors / displays (VGA + HDMI) through the USB 3.0 port. No need to open the computer frame and add an expensive video card. With a USB 3.0 multi-monitor adapter, you can load the driver, insert the adapter into the USB port... Read MoreWarranty Period 2 years Cable Length (cm) 20 Outer Dimensions (mm) 68×61×15 Mass (g) 83 Material (Main Unit) Aluminum Power supply method Bus power Conversion Type Female - Male Female mounting HDMI/VGA Set Contents JUA360 main unit, warranty card Color Silver Male mounting USB Type-A USB type USB3.0 (PC and connection side)from S$129.90Min. 2 days
- SANWA SUPPLY Magnet removable USB Type C connector parts setIt is a compatible product with the tip of the USB_Type-C connector of KU-MMGCA1 manufactured by Sanwa Supply. This is convenient when adding terminals or devices to be charged and used. Please use in combination with Sanwa Supply's Magnet removable cable (KU-MMG / AD-MMG / AD-MG) series. * T... Read MoreCable Length (m) About 1 Cable Outer Diameter (Φmm) About 3 Color Black Connector Shape USB Type-C Male - KU-MMGCA1 Magnet Male mounting USB Type-Cfrom S$32.99Min. 2 days
- j5 create USB3.0+to+4K+HDMI&2K+HDMI dual display adapterYou can add monitors / displays through the SB 3.0 port. No need to open the computer frame and add an expensive video card. USB 3.0-With dual HDMI multi-monitor adapter, read the driver, insert the adapter into the USB port, Simply plug the HDMI monitor cable into the adapter and you're all ... Read MoreWarranty Period 2 years Cable Length (cm) 20 Outer Dimensions (mm) 68×66×15 Mass (g) 84.5 Material (Main Unit) Aluminum Power supply method Bus power Conversion Type Female - Male Female mounting HDMI(4K) Set Contents JUA365 main unit, warranty card Color Silver Male mounting USB Type-A USB type USB3.0 (PC and connection side)from S$159.90Min. 2 days
- StarTech.com USB 3.0-Dual DisplayPort Display Conversion Adapter 4K / 60Hz USB 3.0 (5Gbps)Improve work efficiency by connecting two displays to one USB 3.0 port Supports 4096 x 2160p (60Hz) and provides amazing image quality Compatible with Mac OS and Windows DisplayLink 4K Plug and Play certified. Supports automatic installation of drivers and updates Supports USB bus power drive and... Read MoreStorage Temperature (℃) -20~70 Operating Temperature (℃) 0~40 Humidity (% RH) 0~90 product width (mm) 142 Mass (g) 155 Length (mm) 175 Number of Ports 2 Audio Function 2 channel stereo Height (mm) 30 Cable Length (cm) 30 Transmission speed (Gbps) 5(USB 3.0) Color Black Memory DDR3(L)SDRAM8Gb Female mounting DisplayPort [20 pins] Conversion Type Female - Male Male mounting USB Type-A [9 pin] Power Supply USB power supply Set Contents USB video adapter, quick start guide USB type USB3.0 Maximum Resolution [Digital] 4K @ 60Hz with 2 monitors Material [Enclosure] Plastic Specification [Wide screen support] availablefrom S$359.90Min. 5 days
- StarTech.com USB Display Adapter / USB 3.0 / USB Type-A --HDMI & VGA / 4K 30Hz / USB Video AdapterDual monitor support: Add up to 2 external displays with an adapter that converts USB-A 3.0 (5Gbps) to HDMI and VGA. Supports 4K30Hz (3840x2160) and 2ch audio for HDMI, and 1080p (1920x1080) 60Hz for VGA Convenience: A USB display adapter that functions as an external general-purpose graphic card... Read MoreOperating Temperature (℃) -10~55 Storage Temperature (℃) -20~75 Humidity (% RH) 0~95 Cable Length (cm) 10.9 Height (mm) 14 Length (mm) 27 product width (mm) 43 Transmission speed (Gbps) 5(USB 3.0) Mass (g) 54 Color Black Conversion Type Female - Male Male mounting USB Type-A [9 pin] USB type USB3.0from S$249.90Min. 2 days
- StarTech.com Stereo audio conversion adapter for USB connection 3.5mm mini jack extension external sound interface for headphones / microphone3.5mm mini jack connector for headphones / microphone Compatible with headphones and microphones on PlayStation 3 Compact palm size Compliant with USB audio device class standard 1.0 Plug and play support Add audio-enabled features to all USB-enabled computer systems Used in case of desktop or la... Read MoreHeight (mm) 12 Mass (g) 14 product width (mm) 27 Female mounting 3.5mm stereo mini (3 poles) Length (mm) 62 Color Black Conversion Type Female - Male Male mounting USB Type-A [4 pin] USB type USB2.0from S$34.99Min. 2 days
- StarTech.com USB 3.0-DisplayPort Display Adapter USB 3.0 (male)-DP (female) 4K compatible DisplayLink certifiedAdd Ultra HD 4K video support to your computer system via USB 3.0 port Excellent image quality with up to 4K resolution DisplayLink 4K Plug and Display Certification-Automatic Driver Installation and Updates USB 3.0 host computer connection that provides maximum bandwidth for 4K Ultra HD output S... Read MoreStorage Temperature (℃) -10~80 Number of Ports 1 Operating Temperature (℃) 10~40 Height (mm) 15 Audio Function 2 channel stereo product width (mm) 45 Transmission speed (Gbps) 5(USB 3.0) Cable Length (cm) 6.35 Mass (g) 60 Humidity (% RH) 85 or less Length (mm) 90 Color Black Memory DDR1Gb Female mounting DisplayPort [20 pins] Conversion Type Female - Male Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Maximum Resolution [Digital] 4K × 2K @ 30Hz Material [Enclosure] Plastic Specification [Wide screen support] availablefrom S$299.90Min. 5 days
- SANWA SUPPLY USB adapterFemale mounting - Conversion Type Male - Male Terminal Connection Straight connection Connector Shape USB Type-A male - USB Type-A male Male mounting USB Type-A×2from S$13.99Min. 5 days
- SANWA SUPPLY DVI-DisplayPort conversion adapterCable Outer Diameter (Φmm) 4.8 (DVI cable), 2.8 (USB cable) Cable Length (m) About 0.13 Color Black Male mounting DVI-D (24 pin) / USB Type-A Female mounting DisplayPort Standard DisplayPortVer.1.2 / DVI1.1 compliant Conversion Type Female - Male Supported resolution Maximum 1920 x 1200 (60Hz compatible)from S$87.99Min. 2 days
- StarTech.com USB 3.0-HDMI Display Conversion Adapter 4K compatible DisplayLink certifiedAdd Ultra HD 4K video support to your computer system via USB 3.0 port Amazing image quality with up to 4K resolution DisplayLink 4K Plug and Display Certification-Automatic driver installation and update USB 3.0 host computer connection that provides maximum bandwidth for 4K Ultra HD output Supp... Read MoreStorage Temperature (℃) -10~80 Operating Temperature (℃) 0~40 Height (mm) 15 Audio Function 2 channel stereo Length (mm) 200 MTBF (hour) 43341 product width (mm) 45 Transmission speed (Gbps) 5(USB 3.0) Cable Length (cm) 6.35 Mass (g) 65 Humidity (% RH) 85 or less Color Black Memory DDR1Gb Conversion Type Female - Male Wiring Connection HDMI Female mounting HDMI [19 pin] Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Maximum Resolution [Digital] 4K × 2K @ 30Hz Material [Enclosure] Plastic Specification [Wide screen support] availablefrom S$279.90Min. 2 days
- RATOC Systems 4K USB3.0 display adapter (DisplayPort model)It is a "USB to DisplayPort conversion adapter" for adding a display or TV that has a DisplayPort terminal to the USB port of a personal computer. Even if the external display terminal of the PC such as a notebook PC does not support 4K, you can output 4K (3840 x 2160) video by using th... Read MoreMass (g) 35 (main unit only) Power Supply Voltage (V) 5 Outer Dimensions, Length L x Width W x Height H (mm) 75.5 × 44 × 13.9 (excluding protrusions) Material (Main Unit) ABS resin Color Black Product Type Converter Conversion Type Female - Female Display Mode Replication mode / Extended mode Display Color Up to 16.77 million colors Current Consumption (mA) Up to 500 Connector Shape micro USB female - DisplayPort female Female mounting micro USB、DisplayPort
- StarTech.com USB 3.0 to SATA / IDE drive adapterBuilt-in connector for both 2.5 inch and 3.5 inch SATA HDD, SATA solid state drive (SSD), IDE HDD LED indicator to show status and operating status Supports maximum transfer speeds of 5 Gbps for USB 3.0 and 480 Mbps for USB 2.0 Compact design that is easy to carry Compliant with USB Specification... Read MoreStorage Temperature (℃) -20~60 Operating Temperature (℃) 0~50 Height (mm) 18 product width (mm) 43 Transmission speed (Gbps) 5(USB 3.0) Mass (g) 58 Humidity (% RH) 5~85 Length (mm) 870 Color Black Conversion Type Female - Male Male mounting USB Type-A [9 pin] USB type USB3.0from S$99.90Min. 5 days
- RATOC Systems SPI / I2C protocol emulator (high-grade model)High-performance USB connection adapter compatible with both SPI / I2C. SPI supports master / slave and Single / Dual / Quad, and I2C supports master / slave and 5 communication protocols. The device can be emulated in slave mode (2ch). Power can be supplied to the device and this product [Power ... Read MoreOperating Temperature Range (℃) 0~55 Operating Humidity Range 20-80% (but no condensation) Current Consumption (mA) 200 (not including supply to device) Power Supply Voltage (V) 5 (obtained from USB bus power) Outer Dimensions, Length L x Width W x Height H (mm) 69×115×19.5 Mass (g) 98 (main unit only) Interface Bus: USB2.0 High Speed Product Type Light Conditions to Use No condensation Female mounting USB micro B Number of connections Up to 4 Color White Suitable Models Windows PC with USB portfrom S$769.90Min. 5 days
- OHM ELECTRIC USB conversion connector setA USB cable conversion connector set for both communication and charging. The cable is telescopic. Cable length up to about 80 cm up to a charging current of 1 AColor Black Conversion Type Female - Male Type of Cable Rewind type Connector Shape Type-A female - Type-A male adapter-type USB Type-A, USB Type-B, USB Mini B USB type USB2.0、USB1.1 Data Transfer Rate Up to 480 (theoretical value) Cable Length (m) Up to about 0.8from S$18.99Min. 2 days
- StarTech.com USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible96KHz / 24-bit Hi-Fi USB audio S / PDIF digital output, AC3 (Dolby Digital) and DTS pass-through support 5.1 Surround Sound Support (Windows only) 3.5mm headphone / microphone port 4-pole TRRS headphones (with microphone support) Hardware volume knob and Bass / Treble boost EQ switch LED sample r... Read MoreOperating Temperature (℃) 0~60 Storage Temperature (℃) 0~70 Humidity (% RH) 10~90 Height (mm) 16 Mass (g) 33 Cable Length (cm) 40.6 product width (mm) 46 Length (mm) 47 Color Black Conversion Type Female - Male Male mounting USB Type-A [4 pin] USB type USB2.0from S$76.99Min. 2 days
- j5 create USB3.0+to+4K+HDMI display adapterYou can add a 4K compatible HDMI display through the USB 3.0 port. With this adapter, you can add a 4K HDMI display simply by reading the driver, inserting the adapter into the USB port, and connecting the 4K HDMI monitor cable to the adapter. Expand the screen of the primary display on the exter... Read MoreWarranty Period 2 years Supported resolution 3840×2160@30Hz Outer Dimensions (mm) 58×76×11 Mass (g) 75.5 Cable Length (cm) 8 Material (Main Unit) Aluminum Power supply method Bus power Conversion Type Female - Male Female mounting HDMI Color Silver Connector Shape USB Type-A Male - HDMI Female Male mounting USB Type-A USB type USB3.0 (PC and connection side)from S$129.90Min. 2 days
- StarTech.com USB-DisplayPort Display Conversion Adapter USB 3.0 compatible 4K / 30HzAdd a display to improve work efficiency with multitasking Achieve excellent USB video performance with video resolutions up to 4K / 30Hz Easy installation without the need for an external power adapter 2ch (stereo audio) support Mirror desktop screen to another display or display large (or large... Read MoreStorage Temperature (℃) -15~75 Operating Temperature (℃) 0~45 Height (mm) 16 Audio Function 2 channel stereo Cable Length (cm) 20 Transmission speed (Gbps) 5(USB 3.0) product width (mm) 55 Mass (g) 58 Length (mm) 75 Color Black Female mounting DisplayPort [20 pins] Conversion Type Female - Male Male mounting USB Type-A [9 pin] Power Supply USB power supply USB type USB3.0 Maximum Resolution [Digital] 4K × 2K @ 30Hz Material [Enclosure] Plastic Specification [Wide screen support] availablefrom S$219.90Min. 5 days
- StarTech.com USB-C to USB-A conversion adapter male / female 15cm USB 3.0 compatible USB-IF certifiedObtained USB-IF certification Easy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Compatible with Thunderbolt 3 ports Reliability backed by a 2-year warranty Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 ... Read MoreStorage Temperature (℃) -10~70 Operating Temperature (℃) 0~45 Height (mm) 10 Humidity (% RH) 10~85 Mass (g) 15 Cable Length (cm) 15.2 Length (mm) 1520 product width (mm) 173 Transmission speed (Gbps) 5 Color Black Conversion Type Female - Male Female mounting USB Type-A [9 pin] Connector B USB Type-A [9 pin] Connector A USB Type-C [24 pin] Male mounting USB Type-C [24 pin] USB type USB3.0from S$26.99Min. 4 days
- StarTech.com 7.1ch compatible USB connection external sound card USB-DAC headphone amplifier / optical digital audio conversion adapter S / PDIF compatible7.1 full audio output with 3.5mm mini jack Optical digital S / PDIF input (pass-through) and output Dual microphone input Built-in volume control button Full duplex recording / playback function 44.1KHz and 48KHz for analog playback / recording, or 48KHz for SPDIF Supports sampling rate Supports ... Read MoreOperating Temperature (℃) 0~55 Storage Temperature (℃) 0~70 Length (mm) 100 Humidity (% RH) 20~80 Height (mm) 25 product width (mm) 60 Mass (g) 90 Conversion Type Female - Female Color Silverfrom S$79.99Min. 5 days
- StarTech.com USB-C to USB-A conversion connector male / female USB 3.0 compliantEasy connection with a reversible USB Type-C connector that can be inserted into the device with either side facing up Thunderbolt 3 port compatible Reliability backed by a 2-year warranty Connect a USB 3.0 or USB 2.0 compatible device to your Dell Latitude 11 5000 2-in-1 or other new USB 3.1 lap... Read Moreproduct width (mm) 21.5 Length (mm) 32.2 Transmission speed (Gbps) 5(USB 3.0) Mass (g) 6 Height (mm) 8.8 Color Black Conversion Type Female - Male Female mounting USB Type-A [9 pin] Male mounting USB Type-C [24 pin] USB type USB3.0from S$21.99Min. 5 days