RJ45 Adapters
- SANWA SUPPLY RJ-45 relay adapterRJ-45 relay adapter. (Category 3)Male mounting - Dimensions, Width W x Depth D x Height H (mm) 16.5×37×22.5 Standard Category 3 Applicable transmission band Category 3 (10BASE-T) conformity Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Terminal Connection Straight connectionfrom S$6.19Min. 2 days
- 3M Adapter set for RJ45 modular jack + JIS plateIt can be mounted on a standard wall JIS face plate. The amount of protrusion on the back is as small as 25 mm, and it can be stored in a shallow outlet. There is LAN printing. It is a set product with a JIS plate adapter (mounting frame). As an information outlet in the office.Mass (g) 194.5 Material (Main Unit) PBT / PC / Nylon
- SANWA SUPPLY Relay adapter for RJ-45Male mounting - Dimensions, Width W x Depth D x Height H (mm) 14.5×30×16.5 Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Terminal Connection Straight connectionfrom S$12.99Min. 2 days
- SANWA SUPPLY RJ-45 relay adapterA relay adapter (coupler) for RJ-45 connectors that supports 10 Gigabit Ethernet. It can be used for both STP cable and UTP cable.Mass (g) 18 Dimensions, Width W x Depth D x Height H (mm) 18×36×12 Conversion Type Female - Female Female mounting STP (RJ-45 shield type) x 2 Terminal Connection Straight connectionfrom S$16.99Min. 2 days
- Ubon UTP cable extension adapterYou can extend it by connecting a LAN cable. Easy-to-use ultra-compact type (Category 5e compatible)Specification 8 poles 8 cores Adapter size About 14.6 (w) x 16.2 (H) x 29.2 (D) mm Standard Category 5e Conversion Type Female - Female Suitable Cable LAN cable with RJ-45 plug Female mounting RJ-45 Connector Shape RJ-45 female - RJ-45 female Shielding UTP cable Color Whitefrom S$11.99Min. 2 days
- SANWA SUPPLY RJ-45 cross conversion kitA cross conversion kit for RJ-45 connectors that supports gigabit. A set of ADT-EX-5EK (enhanced category 5 compliant) and UTP enhanced category 5 cross cable 10 cm.Cable Length (m) 0.1 Dimensions, Width W x Depth D x Height H (mm) 14.5×30×16.5 Terminal Connection Cross connection Conversion Type Female - Male Female mounting RJ-45 Male mounting RJ-45 Connector Shape RJ-45 female - RJ-45 malefrom S$16.99Min. 2 days
- SANWA SUPPLY Relay adapter for STPMale mounting - Dimensions, Width W x Depth D x Height H (mm) 26×48×25 Conversion Type Female - Female Female mounting RJ-45×2 Shielding STP cable Terminal Connection Straight connectionfrom S$16.99Min. 2 days
- SANWA SUPPLY RJ-45 relay adapter (category 6)Category 6 A relay adapter used to relay UTP cables.Male mounting - Dimensions, Width W x Depth D x Height H (mm) 18×41×18 Specification Category 6 support Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Terminal Connection Straight connection Color Whitefrom S$15.99Min. 2 days
- SANWA SUPPLY RJ-45 relay adapterMale mounting - Dimensions, Width W x Depth D x Height H (mm) 26×48×25 Applicable transmission band CAT5(1000BASE-TX、10BASE-T) Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Terminal Connection Straight connection Specification normalfrom S$13.99Min. 5 days
- SANWA SUPPLY RJ-45 cross conversion kitMale mounting - Terminal Connection Cross connection Conversion Type Female - Female Connector Shape RJ-45 female - RJ-45 female Female mounting RJ-45×2 Specification normalfrom S$15.99Min. 4 days
- Sanwa Direct Inline Coupler RJ45A category 6A compliant relay adapter (coupler) for RJ-45 connectors that supports 10 Gigabit Ethernet. It can also be used with STP cables and UTP cables. PoE power supply network PoE (IEEE802.3af), PoE + (IEEE802.3at), UPoE are supported. It is a compact and lightweight size that does not take ... Read MoreMass (g) 12 Dimensions, Width W x Depth D x Height H (mm) 14.5×24.5×14 Female mounting RJ-45 Cable STP (4 pairs) Connector Shape STP (RJ-45 shield type) female / female Color Silver Connection Straightfrom S$21.99Min. 5 days
- SANWA SUPPLY RJ-45 cross conversion kitA category 6A compliant cross conversion kit for RJ-45 connectors that supports 10 Gigabit Ethernet. A set of ADT-EX-6ASTP (Category 6A compliant) and Category 6A STP cross cable 10cm.Cable Length (cm) Category 6 ASTP Cross Cable: 10 RoHS directive (corresponding to 10 substances) Correspondence Connection Cross connection Female mounting RJ-45 Male mounting RJ-45 Connector Shape RJ-45 female / male Color Silver Dimension (mm) W18×D36×H22from S$26.99Min. 5 days
- SANWA SUPPLY Relay Adapter for RJ-45RJ-45 connector relay adapter (coupler) for Category 7 that supports 10 Gigabit Ethernet. It can be used with both STP and UTP cables. PoE power supply network PoE (IEEE802.3af), PoE + (IEEE802.3at), UPoE are supported.Mass (g) 8 RoHS directive (corresponding to 10 substances) Correspondence Connector STP (RJ-45 shield type) female / female Color Silver Connection Straight connection Dimension (mm) W15×D30×H16from S$19.99Min. 2 days
- Raritan For environmental sensor 4-port HUB (RJ-45 connector)For environmental sensor 4 port HUB Made by Raritan Compatible with all sensors (RJ-45 connector). Bracket for mounting is included.from S$249.90Min. 7 days
- ELECOM Extension adapter RJ45 For LAN cable cat510BASE-T specification cable extension adapter Connector for extending the LAN cable For LAN cable extension of 10BASE-T specificationsMale mounting - Female mounting R-45×2
- SANWA SUPPLY Keystone JackIt is a keystone jack corresponding to category 6A. An information outlet that neatly organizes cable wiring in offices and factories. Comes with a module that can be easily attached to a JIS compliant face plate. Compatible with single wire and stranded cables with 22AWG to 26AWG conductors.Included Accessories 1 cable tie Transmission speed (Gbps) 10 Conductor size (AWG [mm 2 ]) 22~26 Cable Outer Diameter (Φmm) 5.5~8.5 Transmission band (MHz) 500 Standard Category 6A RoHS directive (corresponding to 10 substances) Correspondence Applicable plate LA-FP-J1K/J2K Connector Shape RJ-45 shield jack Structure Single wire, stranded wirefrom S$24.99Min. 2 days
- SANWA SUPPLY Relay Adapter for RJ-45A relay adapter (coupler) for RJ-45 connectors that supports Category 6A and supports 10 Gigabit Ethernet. It complies with the 10GBASE-T standard that supports 10Gbit transmission speed and 500MHz transmission band. It can be used when relaying a UTP LAN cable. 10 Gigabit Ethernet compatible, re... Read MoreDimensions, Width W x Depth D x Height H (mm) 15×30.1×16.9 Mass (g) 4.4 Standard Category 6A RoHS directive (corresponding to 10 substances) Correspondence Conversion Type Female - Female Female mounting RJ-45 Connector Shape RJ-45 female - RJ-45 female Terminal Connection Straight connection Color Whitefrom S$18.99Min. 2 days
- Sanwa Direct RJ-45 ConnectorThis is an RJ-45 connector when you make your own LAN cable. With the cable transmission type structure, it is possible to suppress the return more and to process the cable with high accuracy. Fully compatible with Category 6 (Gigabit Ethernet) and also with Category 5e. Compatible with both sing... Read MoreQuantity 10 pieces category CAT6 (also compatible with CAT5e)from S$16.99Min. 5 days
- Sanwa Direct Inline Coupler RJ45UTP relay adapter (coupler) for RJ-45 connector compatible with Gigabit Ethernet. Achieves a transmission speed of 1000 Mbps (1 Gbps). It supports not only Category 6 but also Enhanced Category 5.Connector Shape RJ-45 (UTP) Female / Female Female mounting RJ-45(UTP) Connection Straight connection Cable UTP (4 pairs)from S$13.99Min. 5 days
- Sanwa Direct Inline Coupler RJ45STP relay adapter (coupler) for RJ-45 connector compatible with Gigabit Ethernet. Achieves a transmission speed of 1000 Mbps (1 Gbps). It supports not only Category 6 but also Enhanced Category 5.Connector Shape RJ-45 (STP Shield) Female / Female Female mounting RJ-45 (STP shield) Cable STP (4 pairs) Connection Straight connectionfrom S$16.99Min. 5 days
- SANWA SUPPLY RJ-45 relay adapterRJ-45 relay adapter fully compatible with Gigabit Ethernet. Category 6 A relay adapter used to relay UTP cables.Connector RJ-45 female Connection Straight all connections Dimension (mm) W18×D41×H18Discontinued
- SANWA SUPPLY Relay adapter for RJ-45Connector RJ-45 female Connection Straight all connections Dimension (mm) W25×D48×H26Discontinued
- SANWA SUPPLY RJ45-RJ11 conversion adapterYou can use the LAN cable as a telephone cable. By converting the LAN cable, it can be used as a noise-resistant telephone cable, making it ideal for high-speed communication. * 8 pole 2-core LAN cable is not supported.Connector Shape RJ45 female-RJ11 male Quantity (pieces) 2Discontinued
- SANWA SUPPLY RJ-45 relay adapter (enhanced category 6)A relay adapter (coupler) for RJ-45 connectors that supports 10Gbit Ethernet.Male mounting - Connector RJ-45 female Female mounting RJ-45×2 Connection Straight all connections Dimension (mm) W15×D30×H16Discontinued
- SANWA SUPPLY Relay adapter for STPConnector STP (RJ-45 shield type) female / female Connection Straight all connections Dimension (mm) W26×D48×H25Discontinued
- Nakabayashi (LOAS) RJ 45 relay adapterRJ45 relay adapter. Used when extending the cable. Supports enhanced category 5. Of course, it can also be used with 10-100 Base-T.Suitable for 10Base-T/1100Base-TX/1000Base-T Mass (g) 20 Color BeigeDiscontinued