A conversion adapter used to output the screen to a display or projector. You can use the HDMI port of your computer to output images and videos to projectors that do not have an HDMI terminal.
* Voice data is not supported. * HDCP is not supported.
Male mounting - Current Consumption (mA) 150 (average) Dimensions, Width W x Depth D x Height H (mm) 42×23×10.3 Color Black Power Supply Voltage (V) DC5 (HDMI bus power) Conversion Type Female - Female Female mounting HDMI (Type-A) / Mini D-sub 15 pin Supported resolution Up to 1920 x 1200 or 1080p / 60Hz
PC-TV Converter 1080p-480i Scaler Composite & S Video 2 Year Warranty. VGA-RCA / S video conversion box. A simple solution for converting and scaling 1080p VGA video signals to 480i composite (CVBS) or S video output signals. Ideal for use with older projectors and TVs. <Converter that is ... Read More
Storage Temperature (℃) -10~80 Operating Temperature (℃) 0~50 Height (mm) 20 Mass (g) 46 product width (mm) 54 Humidity (% RH) 5~90 Length (mm) 60.5 Color Black Conversion Type Female - Female
Height (mm) 12.8 Length (mm) 18 product width (mm) 31.2 Mass (g) 8 Conversion Type Male - Male Connector B VGA (High Density D-Sub) [15 Pin] Connector A VGA (High Density D-Sub) [15 Pin]
100% compatible with Juniper SFP-1GE-FE-ET: Designed and verified for use with Juniper switches / routers to provide a stable 1GbE connection function Technical specifications: 1000BASE-T | 1Gbps | Copper wire | RJ-45 connector | Maximum transfer distance 100m Verified manufacturer host c... Read More
Height (mm) 12 product width (mm) 14 MTBF (hour) 4655371 Length (mm) 65 Mass (g) 72 Connector Shape RJ-45 Female mounting RJ-45 Transmission speed (Gbps) Up to 1.25 Transmission Distance (m) Up to 100
* The connected device must support audio output. * Design and specifications are subject to change without notice.
Cable Length (cm) 20 Conform to Audio output Color Black Output DisplayPort Female mounting DisplayPort Conversion Type Female - Male Connector Shape Mini Display Male - DisplayPort Female Male mounting MiniDisplayPort Input MiniDisplayPort
100% compatible with Extreme Networks 10320: Provides stable 40GbE connection function by design and verification assuming use with Extreme Networks switch / router Technical specifications: 40GBASE-LR4 | 40Gbps | Single mode (SMF) | LC connector | 1270nm - 1330nm | Digital diagnostic ... Read More
Emission Wavelength (N.m) 1270(Tx)/1330(Rx) Power Consumption (W) 2.5 or less MTBF (hour) 95832026 Connector Shape LC connector fiber type Single mode Transmission Distance (m) Up to 10000 Transmission speed (Gbps) Up to 40
100% compatible with Citrix 3013936-E2: Provides stable 40GbE connection function by design and verification assuming use with Citrix switches / routers Technical specifications: 40GBASE-SR4 | 40 Gbps | Multimode (MMF) | MPO connector | 850nm | Digital diagnostic monitoring (DDM) | Ma... Read More
Power Consumption (W) 0.7 or less MTBF (hour) 244610582 Emission Wavelength (N.m) 850 Connector Shape MPO connector fiber type Multi mode Transmission Distance (m) Up to 100 Transmission speed (Gbps) Up to 40
An adapter that converts RJ45 (LAN cable) and RJ11 (telephone line) connectors. When combined with a shielded LAN cable, it becomes a very noise-resistant telephone line. The LAN cable can be used as a telephone line, which is also effective as a noise countermeasure for ADSL and the like.
Apple MFi licensed product. Convert from Lightning port to Φ3.5mm stereo mini jack. Stereo playback is possible. If the earphone has a remote control function, it can be operated. If the earphone has a microphone function, you can make a call. Compatible with car audio and amplifier AUX terminals... Read More
Cable Length (cm) 5 Male mounting Lightning Female mounting Φ3.5mm stereo Mini jack
A connector that splits a 3.5mm stereo mini plug into two. This is convenient when you want to divide one sound source into speakers and headphones.
* The product is a consumer product for the domestic market.
Female mounting 3.5mm stereo mini plug (female) x 2 Male mounting 3.5mm stereo mini plug (male) Conversion Type Male-female
This cable splits the DC power supply for security cameras into two. It is convenient for installing multiple cameras.
* The product is a consumer product for the domestic market.
Mass (g) 20 Cable Length (cm) About 34 Color Black Female mounting DC jack (2.1mm female) Male mounting DC plug (2.1mm male) x 2 Conversion Type Male-female
An adapter that converts a 2.5mm stereo mini-mini plug to a 3.5 mm stereo mini-plug. Convenient when connecting mini-mini plug earphones to stereo mini-jack audio equipment.
* The product is a consumer product for the domestic market.
2 9-pin FireWire-800 external ports with a maximum data transfer rate of 800 Mbps 1 6-pin FireWire-400 external port with a maximum transfer rate of 400 Mbps PCI Express Mini Card Specification 1.2 Compliant External Power Supply for High Output FireWire Devices Optional IEEE 1394b compliant. Bac... Read More
product width (mm) 30 Height (mm) 4 Length (mm) 50 Connector type Mini PCI Express x1 [52 pins]
Change the USB 3.0 cable for motherboard to USB 2.0 header pin connection. USB 3.0 devices can be used on motherboards without USB 3.0 headers. Operation will be USB 2.0. One is for two ports.
Color Black Male mounting Cable side: 2 x 10 pin male Conversion Type Male-female Female mounting Motherboard side: 2 x 5 pin female
You can extend the connector from the USB 2.0 header on your motherboard to the rear slot. Effective use of unused on-board USB! Motherboard connection is easy with the set-pin type. 2 ports can be used. It also supports low profile slots.
Cable Length (cm) 30 Color Beige Conversion Type Female - Female Included Accessories Low profile bracket x 1 USB type USB 2.0/1.1
An adapter that converts a 3.5mm stereo mini-plug to a 2.5mm stereo mini-miniplug. This is useful when connecting stereo mini plug earphones/headphones to the 2.5mm stereo jack.
* The product is a consumer product for the domestic market.
Female mounting 3.5mm stereo mini plug (4 pole female) Conversion Type Male-female
An adapter that converts a 3.5mm stereo mini plug to a 6.5mm stereo plug. It is convenient when connecting earphones to audio equipment with a 6.5mm plug.
* The product is a consumer product for the domestic market.
Female mounting 3.5mm stereo mini plug (female) Male mounting 6.5mm stereo plug (male) Conversion Type Male-female
Converts DVI-I to RGB.
* Design and specifications are subject to change without notice.
Specification Convert DVI-I to RGB Female mounting DVI Connector Shape DVI female - RGB male Conversion Type Female - Male Male mounting RGB Color Transparent
* The design, color, specifications, etc. of products and accessories are subject to change without notice.
Color Black Output DVI Connector Shape DisplayPort male - HDMI male Male mounting DisplayPort/HDMI Conform to HDCP Input HDMI Conversion Type Male - Male
You can extend the connector from the USB 3.0 header on the motherboard to the rear slot. Effective use of unused onboard USB! The set pin type makes it easy to connect to the motherboard. For 2 ports. It also supports low profile slots. The color of both the cable and bracket is black. The colo... Read More
Cable Length (cm) 50 Color Black Conversion Type Female - Female Included Accessories Low profile bracket x 1 USB type USB 3.0/2.0/1.1