Video Conversion Adapters & Converters
PC accessories are computer peripherals. Here we handle a variety of items such as AC adapter and mouse & scanner pocket. In particular, the AC adapter for mobile PCs is convenient for use in places where power cannot be supplied on the go. Other features include a rich kit lineup, including a travel kit with a numeric keypad, mouse, etc., and a magnet for taps to store the cables under your feet. There are items that can be used in offices and business trips, and can be used in combination with your equipment.
- THANKO (Electronics) Adapter to convert composite to HDMIA small BOX that changes composite (red, white, yellow) AV signals to HDMI. Many of the latest large TVs cannot be connected to the old type connector "composite". In such a case, if you have this HDMI conversion adapter, you can easily project the image just by connecting it without th... Read MoreResolution 1080p、720p Mass (g) 40 Warranty Period 6 months Dimensions, Width W x Depth D x Height H (mm) 65×20×54 Connector Shape AV female - HDMI female Female mounting AV, HDMI, mini USB port (power port) Conversion Type Female - Female Color Whitefrom S$76.99Min. 2 days
- Logitec Display adapter USB mini BD-Sub 15 pin Multi display MirroringLDE-SX015U is a type of display adapter that connects to a USB 2.0 port. You can easily build a multi-display environment. The product body is equipped with a D-Sub 15-pin connector. It can be used with displays that have an analog input (mini D-SUB 15 pin). It is a type of display adapter that ... Read MoreWarranty Period 1 year Display Color 16.77 million colors Rated Power Consumption (W) 2.5 Mass (g) 48 Color Black Input Voltage (V) DC + 5 (supplied from USB port) Suitable PC DOS / V PC Conversion Type Female - Female Installation Not specified Female mounting USB Mini-B, D-Sub 15 pin Interface USB2.0 High-Speed Applicable Standard VCCI ClassB Material (Main Unit) plasticfrom S$95.99Min. 2 days
- Princeton Wireless HDMI Presentation Simple CastWireless presentation "Simple Cast" Wireless HDMI Reliable wireless security Save screenshots Equipped with two modes, presentation mode and video mode * Audio is an exclusive specification. No audio is transmitted from HDMI when using the 3.5mm stereo mini pin jack.Video compression method (Audio) H.264 / MPEG-4 AVC Storage Temperature Range (℃) -20~60 Operating Temperature Range (℃) 0~45 Set Contents 1 master unit + 2 slave units set Warranty Period 1 year Operating Humidity (%) 20-80 (* No condensation) Storage Humidity Range 5 to 93% (* No condensation) Voice LPCM(2ch) Wireless Security: WPA2-PSK (AES128bit) Data Transfer Rate Up to 300 [2T2R]from S$1,099.00Min. 2 days
- Panasonic HD-PLC compatible PLC adapterBy using the power line equipped with the "HD-PLC" multi-pop function that realizes long-distance communication, it is possible to network scenes where communication line construction and wireless construction are difficult, including factories and buildings. Build a network using power... Read MoreOperating Temperature Range (℃) -20~60 Relative Humidity (% RH) 30-85 (without condensation) Rated Frequency (Hz) 50/60 Color Black Power Consumption (W) less than 4from S$359.90Min. 2 days
- StarTech.com AC power adapter 12V / 1.5A output Compatible with 3 types of plug shapesInput Current (A) 0.8 Output Current (A) 1.5 Input Voltage (V) 100 - 240(AC) Output Voltage (V) 12(DC) Power Consumption (W) 18from S$49.99Min. 2 days
- BUFFALO USB 2.0 with HDMI port Display expansion adapter for 0You can output your computer screen and audio to your TV Can be used comfortably as a multi-display for WindowsOuter dimensions, Width W x Height H x Depth D (mm) 40×13×64 Mass (g) About 24 Conversion Type Female - Female Connector Shape USB female - HDMI female USB type USB2.0 Female mounting USB、HDMI Standard VCCI Class B Color Whitefrom S$139.90Min. 2 days
- Princeton Simple Cast handset onlyWireless presentation "Simple Cast" Wireless HDMI Reliable wireless security Save screenshots Equipped with two modes, presentation mode and video modeVideo compression method (Audio) H.264 / MPEG-4 AVC Storage Temperature Range (℃) -20~60 Operating Temperature Range (℃) 0~45 Warranty Period 1 year Operating Humidity (%) 20-80 (* No condensation) Voice input 3.5mm stereo mini pin jack x 1 Resolution 480i/480p/1080i/720p/1080p Storage Humidity Range 5 to 93% (* No condensation) Mass (g) About 95 HDMI standard HDMI for input × 1 (HDCP compatible) Voice LPCM(2ch) Wireless Security: WPA2-PSK (AES128bit) Data Transfer Rate Up to 300 [2T2R]from S$339.90Min. 5 days
- StarTech.com Spare AC power adapter 5V / 3A outputSupports a wide range of electrical equipment that uses 5V3A or less power and N-type barrel connectors. Spare power adapters are always available to avoid downtime in the event of a failure. Replace a broken or lost DC power supply Spare power supply is always available for important devicesInput Current (A) 0.75 Input Voltage (V) 100 - 240(AC) Output Voltage (V) 12(DC) Output Current (A) 3from S$46.99Min. 5 days
- StarTech.com Spare AC power adapter 12V / 5A outputSupports a wide range of electrical equipment that uses 12V5A or less power and M-type barrel connectors. Spare power adapters are always available to avoid downtime in the event of a power adapter failure. Replacing a broken or lost power adapter Always have a spare power supply for important de... Read MoreInput Voltage (V) 100 - 240(AC) Output Voltage (V) 12(DC) Input Current (A) 2 Output Current (A) 5from S$159.90Min. 5 days
- Nakabayashi Grasp gelThe slightly smaller size of the ball is a reasonable size that anyone can easily grasp. You can relieve the stress of changing mood by squeezing a gel with moderate softness. By squeezing tightly, you can stimulate the palm and expect a massage effect. The round colon shape looks cute on your desk.Main Unit Dimensions, Width W x Depth D x Height H (mm) 55×55×55 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 5 days
- LM Chromebook + 11.6inch + synthetic leather case + blackSynthetic leather case compatible with many 11.6 inch size Chromebooks (Please check the compatible terminals) Uses antibacterial fabric Scratch prevention Ambidextrous with pen holder Magic tape opening and closing Hand hole Shoulder support <Cushioned belt included> Compatible with tablet... Read MoreIncluded Accessories Cushioned beltfrom S$149.90Min. 6 days
- StarTech.com MST hub/DisplayPort1.4 connection/2 screens/4K60Hz HDMI/30cm cable/DSC, HBR3/multi-display conversion adapter for dual monitors/HDMI splitterHigh Performance: DisplayPort to Dual HDMI MST Hub. Connect two 4K60Hz displays with a single DisplayPort port|DP 1.4/DSC/HBR3/32.4Gbps/HDR/2.1ch audio/MST|Windows only|Not macOS Enhanced productivity: HDMI with 2-port DisplayPort 1.4 MST hub Connect two external displays (extend or mirror mode) ... Read MoreCable Length (m) 0.3 Height (mm) 14 Connector A 1x DisplayPort Number of Ports 2 Connector B 2x HDMI Warranty Period 3 years Length (mm) 360 Maximum Resolution 3840x2160 (4K) / 60Hz Width (mm) 50 Mass (g) 60 RoHS directive (corresponding to 10 substances) Correspondence Input Signal DisplayPort 1.4 Applicable Standard DisplayPort 1.4、HDMI 2.0 Color Gray Audio output HDMI (2ch audio) Output Signal HDMI 2.0 Supported OS Windows 10/11from S$249.90Min. 5 days
- air-J Wireless mirroring adapter that reflects iPhone screen on TVHDMI mirroring adapter that wirelessly projects iPhone and iPad images to TV Used when watching iPhone or iPad video wirelessly on TV * Please prepare a USB power supply separately. (Output: 5V / 1A or higher)Maximum Resolution 480p/720p/1080p Color Black Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence HDMI standard Display / TV / Monitor / Projector Output HDMI transmission protocol Miracast/DLNA/Airplay Standard TELEC Male mounting USB(A) Wifi Wi-Fi2.4Ghz 802.11b/g/n Suitable Models iPhone (iPhone 5 or later), iPadfrom S$53.99Min. 5 days
- Sanwa Direct Laptop TrayAn above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. It has a groove on which you can stand your tablet or smartphone. The cushion on the back is removable and can be repositioned. Calm and simple design.... Read MoreMaterial MDF, melamine decorative board Set Contents Mouse pad (W150 x D220mm) Instruction Manual None Color Thin grainfrom S$68.99Min. 5 days
- Sanwa Direct Laptop Desk TrayAn above-the-knee table that is convenient for sitting down and operating a computer or tablet. The back has a cushion and a fabric that does not get stuffy. Calm and simple design.Material MDF, melamine decorative board Instruction Manual None Color Thin grainfrom S$49.99Min. 5 days
- Sanwa Direct Laptop Desk TrayAn above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. The back has a cushion and a fabric that does not get stuffy. Calm and simple design. With mouse pad.Material MDF, melamine decorative board Set Contents Mouse pad (W150 x D284mm) Instruction Manual None Color Thin grainfrom S$58.99Min. 5 days
- Trimate HDMI to RCA (red/white/yellow) conversion converterA converter that converts digital HDMI signals to analog composite video signals. as analog conversionMass (g) 40 Dimension (mm) 65×20×54 Color Black Connector Shape HDMI female to AV female Included Accessories USB cable (micro) Power Supply USB portfrom S$19.99Min. 5 days
- Intel PRO / 1000 PF Dual Port Server AdapterBracket Low Profile and Full Height Interface PCIe v1.0a (2.5 GT/s)from S$1,899.00Min. 17 days
- TEAC Hard case for Model 24A dedicated hard case with excellent durability, functionality, and storage capacity that supports the transportation of the 24-track recording mixer Model 24. Uses lightweight and strong FRP. A storage pocket is provided inside the case. You can store the power cable and carry it with you.Outer dimensions, Width W x Height H x Depth D (mm) 637 x 162 x 604 (excluding protrusions) Mass (kg) 8from S$769.90Min. 63 days
- StarTech.com MST hub/USB-C connection/2 screens/4K60Hz HDMI/30cm cable/multi-display conversion adapter for dual monitors/HDMI splitterHigh Performance: USB C to Dual HDMI MST Hub. Connect two 4K/60Hz displays with one USB-C DisplayPort Alt mode port | DP 1.4/DSC/HBR3/32.4Gbps/HDR/2.1ch audio/MST | USB4/TB4/TB3 compatible | Windows only | macOS non SUPPORTED PRODUCTIVITY: Connect two HDMI external displays (extend or mirror mode... Read MoreCable Length (m) 0.3 Height (mm) 11 Number of Ports 2 Connector B 2x HDMI Warranty Period 3 years Maximum Resolution 3840x2160 (4K) / 60Hz Width (mm) 49 Mass (g) 55 Length (mm) 61 RoHS directive (corresponding to 10 substances) Correspondence Applicable Standard DisplayPort 1.4 Color Gray Audio output HDMI (2ch audio) Output Signal HDMI 2.0 Input Signal USB-C Supported OS Windows 10/11from S$199.90Min. 5 days
- Intel PRO/1000 PT Quad Port Server Adapter LBracket Low Profile & Full Height Interface PCIe v1.0a (2.5 GT/s)from S$999.00Min. 17 days
- Trimate RCA (Red/White/Yellow) to HDMI conversion converterThis is a converter that converts analog composite video signals to digital full high-definition HDMI signals. With 1080P/720P changeover switch As a digital conversion for video decks, game consoles, etc.Resolution 1080P、780P Mass (g) 40 Dimension (mm) 65×20×54 Connector Shape AV female to HDMI male Color Black Included Accessories USB cable (micro) Power Supply USB portfrom S$19.99Min. 5 days
- SANWA SUPPLY Convenient tapeTape Width (mm) 15 Tape Length (m) 15 Dimensions, Width W x Depth D x Height H (mm) 68 x 20 x 49 (case)from S$6.69Min. 4 days
- Intel Gigabit ET2 Quad Port Server AdapterBracket Low Profile and Full Height Interface PCIe v2.0 (2.5 GT/s)from S$999.00Min. 17 days
- StarTech.com Display Conversion Cable/HDMI 2.0 to DisplayPort 1.2/30cm/4K60Hz/Active Conversion/USB Bus Power/HDR Compatible Display Adapter/Output PC HDMI Source to DP MonitorHDMI to DisplayPort Conversion: Active adapter that converts an HDMI 2.0 source to a DP 1.2 output and connects to a DisplayPort monitor. Not a bi-directional adapter, can only be used to connect HDMI sources to DP displays 4K60Hz Resolution: Supports 3840x2160/60Hz, HDR, HDCP 2.2, DisplayPort 2c... Read MoreCable Length (m) 0.3 Height (mm) 11 Length (mm) 20 Warranty Period 3 years Width (mm) 365 Mass (g) 38 RoHS directive (corresponding to 10 substances) Correspondence Connector B DisplayPort Color Grayfrom S$139.90Min. 5 days
- Sanwa Direct Network equipment storage phone standMass (g) 13700 Total Load Capacity (kg) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 450×300×582Discontinued
- Sanwa Direct Laptop Stand (200-STN024S)A solid aluminum laptop stand. By raising the line of sight and correcting the posture when using a laptop computer, the burden on the body during long hours of desk work is reduced. The non-slip pad made of silicone rubber does not wobble even when the keys are touched. There is a cable hole on ... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 211×239×68 Mass (g) About 540 Material (Main Unit) Aluminum, silicone rubber Color SilverDiscontinued
- Sanwa Direct Holder (200-CA040)Holders are attached to the bottom of the notebook PC and the back of the screen in two places, and when moving, insert your hand to prevent it from falling. The holder attached to the bottom of the notebook PC can also be used as a simple stand. It is a removable tape that can be attached and de... Read Moreholder mass (g) About 11 Holder dimensions (mm) About W160 x D28 x H6-22 Color Gray Material (Main Unit) PUDiscontinued
- LECRE Kuraemon Pad mini power kitA set of USB-Type C cable with AC adapter for "Kuraemon Pad mini", LCD protective film (2 sheets), stylus, stand, and microSD card 32GB.Suitable Models Zouemon Pad miniDiscontinued
- Sanwa Direct Notebook PC on-board kitTotal Load Capacity (kg) 5 Overall Length (mm) 605~922 Material (Tray) Aluminum Suitable Models Laptop with W320 × D250mm or less Material (Arm) Steel Tray dimensions (mm) W320×D250Discontinued
- Fellowes DocumentLiftMass (g) 780 Material (Main Unit) ABS Dimension (mm) W245×D55×H340Discontinued
- Intel Lead-free client network adapter (Intel? PRO / 1000 GT Desktop adapter)Interface PCIDiscontinued
- Intel PRO / 1000 PT Dual Port Server AdapterBracket Low Profile & Full Height Interface PCIe v1.0a (2.5 GT/s)Discontinued
- SANWA SUPPLY Mouse & scanner pocketA mouse storage pocket that slides left and right from the center to adjust the size. With double-sided tape, you can attach it anywhere you like.Mass (g) 66 Outer Dimensions, Width W x Depth D x Height H (mm) 82 x 46 x 118 (closed state) Material ABS resin Included Accessories Double-sided tape x 1Discontinued
- THANKO (Electronics) Kit that can turn optical drive into SSD or HDDYou can turn an unused optical drive into an SSD or HDD. It is a kit that puts SSD or HDD in the built-in optical drive bay of your notebook PC. If it is a general 12.7mm thick optical drive, you can easily replace it with an SSD or HDD. Moreover, it comes with an external case that allows you to... Read MoreUSB Cable Length (cm) (For power supply) Approx. 52 Power Supply Powered from a connected laptop Warranty Period 6 months Mass (g) Built-in tray: 49, external kit: 136Discontinued
- SANWA SUPPLY Mouse & scanner pocketIt slides left and right from the center and has a width of 74 to 113 mm (inner dimensions) that can be adjusted according to your mouse / scanner.Outside dimensions (width W x height H x depth D) (mm) 83~112×128×45 Material ABS resin Included Accessories Double-sided tape (1 sheet) Inner Dimensions, Width W x Height H x Depth D (mm) 74~113×80×39Discontinued
- SANWA SUPPLY Adhesive sheetYou can freely cut it to the size you like and use it. Since the adhesive sheet uses a special material, the main body of the device will not be sticky. The adhesive strength of the adhesive sheet is reduced by dust, dust, oil, etc. If the adhesive strength decreases, it can be used repeatedly by... Read MoreThickness (mm) 1 Dimensions (Width W x Height H) (mm) 70×70 Material PolyurethaneDiscontinued
- MonotaRO Notebook travel kit* Do not use for anything other than its intended purpose.Resolution (dpi) (Mouse) 800 Playback Frequency Band (Hz) (Earphone) 20-20000 Current (mA) (Card reader) 18 Stroke (mm) (Ten keyboard button) 3.8 ± 0.8 Transfer Speed (Mbps) (Card reader) 480 Specification Cushion inside case Impedance (Ω) (Earphone) 32 ± 15% Sound pressure sensitivity (dB) (Earphone) 106 ± 3 Applicable Voltage (V) (Card reader) 5 ± 5% Plug (mm) (Earphone) Φ3.5 Speaker (Earphone) Φ15mmDiscontinued
- Fellowes FootCushionMass (g) 650 Material (Main Unit) ABS Material (cushion) Upholstered Dimension (mm) W445×D290×H105Discontinued
- Panasonic CF-LX / AX / SX / NX / MX / RZ dedicated mini AC adapterFor CF-LX / AX / SX / NX / MX / RZ only. Lightweight and compact design. You can reduce the amount of luggage when you carry it by using it properly for home or office use. * Please use the mini AC adapter as an auxiliary to reduce battery consumption when you are away from home. The battery cann... Read MoreMain Unit Size (mm) 3.5×35.5×25.5 Mass (g) About 110Discontinued