PC Platforms / PC Stands
The PC platform stand is a shelf on which you can put or place a computer. Not only can you store a laptop computer or liquid crystal display, but you can easily move it to a convenient position. It is used in various places, mainly in the information system departments of companies. Since it uses a metal roller, it can be rotated smoothly, and it is possible to lean the e-book terminal. There are many different shapes depending on the purpose for which you will be using, so you will be able to choose the right one.
Other Related Pages
- SANWA SUPPLY TurntableSince it uses a metal roller, it rotates smoothly. You can rotate the LCD display or laptop to a position where you can easily see it. Ideal for sharing a monitor or laptop with two people.Total Load Capacity (kg) 30 Material ABS resin Included Accessories Non-slip sheet (4 sheets)
- SANWA SUPPLY Laptop standBy operating the lever on the back of the front of the main unit, you can adjust the angle in 4 steps. Since the height of the screen can be adjusted to a position that is easy to see, it is ideal for watching DVDs and TVs on a laptop computer. If you use an external keyboard and mouse together, ... Read MoreSuitable Models A4 laptop (W320 × D250mm, within 3.5kg) Mass (kg) About 1.465 Included Accessories Fixing belt Dimension (mm) W324×D320×H142
- KOKUYO CPU StandExternal Dimensions / Height (mm) 203 Withstand Load N (kgf) 294N (about 30kgF) Specification With castersfrom S$68.99Min. 2 days
- MonotaRO TurntableYou can rotate the monitor of your laptop or desktop computer to any angle you like. When sharing a PC monitor with multiple people for confirmation. * Do not use for anything other than its intended purpose. * Install horizontally on a flat surface where people and things are unlikely to hit. If... Read MoreMaterial ABS resin
- EASTERN SEIKO TurntableQuiet and high load design. Since the upper and lower plates are crimped, they will not come off or come off. Turntables, TV turntables, etc.Mounting Screw Spacing (mm) (Top) 136 x 110 (Bottom) 144 x 144 Uniform Load (kg) 100 Height (mm) 12.5 Outer Diameter (Φmm) 160 Trusco Part No. 384-7772 Inner Diameter (Φmm) 70 Mounting Hole Diameter (Φmm) 8.1 Mass (g) 898 Material / Finish Steel / Trivalent Unichrome plating
- ELECOM Laptop stand Folding 8-step angle adjustment function Height 9.5 cm With smartphone stand function Up to 15.6 inchesYou can raise the screen part of the notebook PC and raise your eyes, and you can improve your posture when working on the PC. It is a foldable notebook PC stand with an 8-step angle adjustment function and a foldable 9.5 cm height-up leg. -A foldable notebook PC stand with 8-step angle adjustmen... Read MoreAllowable Load (kg) 10 Material ABS, steel Mass (g) About 840 Dimensions when Folded, Width W x Depth D x Height H (mm) Approx. 280 x 280 x 26 Color Black Set Contents Rubber legs for exhaust heat x 2 Suitable Size ~ 15.6 inch notebook PC
- ELECOM Laptop stand Folding compact 2-step angle adjustment up to 15.6 inchesA portable notebook PC stand that can be folded compactly for storage and carrying. By raising the screen part of the notebook PC, you can raise your eyes and improve your posture when working on the PC. Since it can be folded compactly and stored in a bag, it can be carried and used on the go. T... Read MoreAllowable Load (kg) 15 Mass (g) About 272 Dimensions when Folded, Width W x Depth D x Height H (mm) About 46 × 290 × 30 Material Nylon, aluminum alloy, steel Suitable Size ~ 15.6 inch notebook PC
- ELECOM Laptop stand Folding 8 steps with smartphone stand function up to 15.6 inchesA foldable notebook PC stand with an 8-step angle adjustment function. By raising the screen part of the notebook PC, you can raise your eyes and improve your posture when working on the PC. The tilt angle can be adjusted in 8 steps of 23 °, 27 °, 31 °, 36 °, 40 °, 47 °, 50 ° and 53 °. Since the ... Read MoreAllowable Load (kg) 10 Material ABS, steel Mass (g) About 574 Dimensions when Folded, Width W x Depth D x Height H (mm) Approx. 280 x 280 x 26 Color Black Set Contents Rubber legs for exhaust heat x 2 Suitable Size ~ 15.6 inch notebook PC
- SMILE KIDS TV TurntableApplicable size (approximate): 20 inchesMaterial ABS resin Mass (g) 995 Allowable Load (kg) 100 Diameter x Length (Φmm x mm) 404×20
- Sanwa Direct Steel laptop standMass (g) 680 Material Steel (epoxy resin powder coating) Packing Finished product Dimensions, Width W x Depth D x Height H (mm) 300×230×50 Suitable Models Notebook PC up to 15.6 inchfrom S$46.99Min. 5 days
- Sanwa Direct Laptop StandYou can adjust the angle in 7 steps and use it at your favorite angle. (Angle 0/15/17/19/35/37/39 °) It folds compactly and is ideal for carrying around. With a stopper at the bottom, it can also be used for installing tablets and smartphones. There is a non-slip rubber on the back so it can be f... Read MoreMass (g) About 400 Dimensions when Folded, Width W x Depth D x Height H (mm) 290×210×12 Allowable Load (kg) About 3 Material ABS, silicon
- HILOGIK Turntable type 320Rotating disk that rotates 360 ° * Please use on a flat place. * Do not use in places with high temperature, wet water, or high humidity. * Do not use for anything other than placing an object on it and rotating it.Static Load (kg) 50 Material ABS resin
- SANWA SUPPLY CPU standMass (kg) 0.5 Total Load Capacity (kg) 20 Material PP resin Dimension (mm) W96~320×D280~400×H120
- Sanwa Direct CPU standTotal Load Capacity (kg) 10 Dimensions, Width W x Depth D x Height H (mm) 121×416×177 Mass (g) 970 Material (Caster) ABS Material (Main Unit) HIPSfrom S$39.99Min. 5 days
- Sanwa Direct In-vehicle laptop tableMaterial (Table) Aluminum Mass (kg) 0.9 Dimensions, Width W x Depth D x Height H (mm) 330×330×50 Total Load Capacity (kg) 5 Packing Finished product Material (Pipe) Steel Table Dimensions (mm) W330×D270
- YAMAZEN For TV TurntableWith a 360-degree turntable, you can easily change the orientation of the TV. Uses a high-quality high-gloss sheet. Supports thin 23V. As a turntable for TV, TV stand, TV board, TV rack, TV stand, TV board, TV rack.Mass (kg) 5
- SANWA SUPPLY CPU StandThe width can be adjusted steplessly in the range of 90 to 205 mm. Comes with casters that are convenient for maintenance. The front wheel has a stopper. Comes with a cushioning material to prevent scratches on the body. Ideal for installation under a desk.Mass (kg) 2 Total Load Capacity (kg) 20 Dimension (mm) W160~275×D227×H260
- ELECOM Folding table Laptop table Oak-like angle adjustment Height adjustmentA folding low table with height adjustment and top plate angle adjustment functions that can be used not only on the floor but also on sofas and beds. -A folding leg notebook PC table that can adjust the height and the angle of the top plate. -The top plate size is a standard size of about 52 cm ... Read MoreAllowable Load (kg) 10 Material MDF, aluminum alloy, ABS, silicon Color Oak effect Set Contents Table body, PC stopper, wrist restfrom S$53.99Min. 2 days
- Sanwa Direct Ergonomic keyboard sliderA keyboard slider that can be easily attached to an existing desk with a clamp. The shelf (effective ground plane) is about W51 x D20 cm, so there is plenty of room for a full keyboard and mouse. It is a clamp installation type that can be retrofitted and can be installed without the need for scr... Read MoreMass (kg) 1.8 Total Load Capacity (kg) 10 Dimensions, Width W x Depth D x Height H (mm) 626.5×295×128 Material (Shelf) HIPS Material (Clamp) Steelfrom S$87.99Min. 5 days
- Sanwa Direct TurntableTotal Load Capacity (kg) 30 Material ABS Packing Finished product Included Accessories Non-slip sheetfrom S$29.99Min. 5 days
- THANKO (Electronics) Notebook PC desk for camera tripodA lightweight aluminum laptop desk that can be attached to your camera tripod. There is a tripod hole on the back of the main unit for easy installation. A fixing band is also included to prevent the laptop from slipping off. It can be used as a mini desk or music stand, indoors or outdoors.Height (mm) (PC stand) 19 Band length (mm) 950 Warranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 320×233×38 Mass (g) 620from S$39.99Min. 2 days
- Sanwa Direct Ergonomic Keyboard SliderMaterial (Clamp) Steel, (Shelf) HIPS Total Load Capacity (kg) 10 Top Plate Thickness (mm) 15~40 Mass (kg) 2.5 Dimensions, Width W x Depth D x Height H (mm) 700×310×152
- Sanwa Direct CPU standTotal Load Capacity (kg) 20 Dimensions, Width W x Depth D x Height H (mm) 260×270×245 Mass (kg) 3.36 Material (Caster) ABS Included Accessories Cushion pad Material (Main Unit) Steel (epoxy resin powder coating)from S$66.99Min. 5 days
- SANWA SUPPLY CPU boxCan store CPUs up to W260mm. There is a large hole on the back for cable wiring. Since it is equipped with casters, it can be easily moved. The middle shelf is P, 64 mm and can be adjusted in 6 steps. A light gray box that looks good in the office.Mass (kg) 13 Dimensions, Width W x Depth D x Height H (mm) 300×600×620 Total Load Capacity (kg) 50from S$159.90Min. 2 days
- Asmix Portable deskIdeal for office work, keeps the correct posture with an inclination of about 10 °, reduces fatigue and improves concentration! Can hold node PCs up to 15.6 inches. With pull-out storage of internal dimensions (W370 x D275 mm). Ideal for office work, keeps the correct posture with an inclination ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×310×90 Material Body: Paper / MDF / EVA, Possession: PU Inclination angle (°) 10 Allowable Load (kg) 5 (put on top), 3 (put in)from S$55.99Min. 2 days
- SANWA SUPPLY CPU standCPU stand with casters for installing the PC body.Total Load Capacity (kg) 50 Material Steel (epoxy resin powder coating)from S$109.90Min. 2 days
- StarTech.com Laptop standWork comfortably with an adjustable portable laptop stand Supports 6-step angle adjustment from 15 ° to 39 °. Comfortable typing and easy-to-see screen angle setting Dissipates the operating heat of a laptop computer with a highly breathable design Compact design of 287mm x 210mm supports many la... Read More
- StarTech.com VESA mount compatible thin client CPU holderA docking station, thin client terminal, USB hub, etc. are installed on the back of the computer. Alternatively, attach it to the monitor mount support or under the desk with a clamp to neatly organize the wiring while saving space. Load capacity 5 kg Adjustable to width from 17mm to 70mm 75x75 a... Read MoreLength (cm) 11.8 Mass (g) 666 Width (mm) 80 Height (mm) 95 Color Blackfrom S$67.99Min. 2 days
- StarTech.com Sliding keyboard trayErgonomic keyboard tray with wrist rest reduces the strain on your arm Wide design with a width of 670 mm and a depth of 255 mm A stable platform with a load capacity of 2 kg Place the keyboard in a comfortable position with +/- 15 ° tilt angle adjustment Adjust left and right swing in the range ... Read MoreHeight (cm) 21.5 Length (cm) 67 Width (cm) 78.2 Color Blackfrom S$159.90Min. 2 days
- Sanwa Direct Laptop Desk Tray(200-HUS009)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. The thick bead cushion fits tightly and is stable. Calm and simple design.from S$67.99Min. 5 days
- ATEN Console drawer / KVM console drawer USB console adapterNumber of Ports 1 Cable Length (m) 1.8 Trusco Part No. 129-0582 Mass (g) 130 RoHS directive (corresponding to 10 substances) Correspondence Resolution [Maximum] 1920 × 1200 @ 60Hz Specification [Virtual Media] Supportedfrom S$589.90Min. 2 days
- Sanwa Direct CPU standTotal Load Capacity (kg) 10 Dimensions, Width W x Depth D x Height H (mm) 225~330×256×125 Mass (g) 630 Material (Caster) ABS Included Accessories Cushion pad Material (Main Unit) HIPSfrom S$39.99Min. 5 days
- Sanwa Direct Laptop Desk Tray(200-HUS007)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. The back has a cushion and a fabric that does not get stuffy. Calm and simple design. With mouse pad.Material MDF, melamine decorative board Included Accessories Mouse pad (W150 x D284mm) Dimensions (Width W x Depth D) (mm) Mouse pad: W150 x D284 Instruction Manual None Color grainfrom S$59.99Min. 5 days
- MODERNSOLID Keyboard armKeyboard arm (with folding function). A strut-mounted arm with a keyboard holder, mouse pad, and wrist rest. It can be attached to the pole stand PA-10AX, PA-10DX, PA-113 and the mobile workstations PA-23D, PA-24D. The mouse pad can be attached to either the left or right side of the keyboard. Th... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 6 days
- Sanwa Direct Cushioned Lap Desk (200-HUS008)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. It has a groove on which you can stand your tablet or smartphone. The cushion on the back is removable and can be repositioned. Calm and simple design.... Read MoreMaterial MDF, melamine decorative board Included Accessories Mouse pad (W150 x D220mm) Dimensions (Width W x Depth D) (mm) Mouse pad: W150 x D220 Instruction Manual None Dimensions, Width W x Depth D x Height H (mm) Stand installation area: 513 × 12 × 10 Color grainfrom S$67.99Min. 5 days
- SANWA SUPPLY Laptop holderA holder that can fix a laptop computer to a general tripod. The holder is designed to firmly hold the bottom of the laptop and the left and right sides of the display. Installation on a tripod is as easy as aligning the camera mounting screws on the tripod with the screw holes on the bottom of t... Read MoreAllowable Load (kg) 2.5 Dimensions, Width W x Depth D x Height H (mm) 315×30×225 Material ABS resin Mass (g) 570from S$46.99Min. 2 days
- StarTech.com PC holder Adjustable holder for desktop PCInstall the computer out of the way and use the work area widely. Includes all the parts necessary for a durable metal frame setup with a maximum load capacity of 10 kg, making it easy to install. Keep the device off the floor and allow dust and dirt to enter inside. Prevents and extends the life... Read MoreHeight (cm) 15.4 Width (cm) 21.2 Length (cm) 23.5 Color Blackfrom S$98.99Min. 5 days
- Sanwa Direct Laptop Desk Tray (200-HUS011)You can operate your computer on your lap in various places. The mouse pad can be taken in and out from the left and right. The mouse pad is retractable and does not get in the way when stored. It is a sturdy design made of hard material. With non-slip material on both front and back for comforta... Read MoreColor Black Dimensions (Width W x Depth D) (mm) Mouse pad section_W About 157 x D187 Material Mouse pad: PP, TPR, ABSfrom S$55.99Min. 5 days
- Sanwa Direct Laptop Desk Tray (200-HUS010)You can operate your computer on your lap in various places. It is thin (about 7 mm) and lightweight (about 366 g) and can be carried in a bag. You can use it by pulling out the mouse pad.Mass (g) About 366 Dimensions (Width W x Depth D) (mm) Mouse pad size: Approx. 140 x 180 Instruction Manual None Material PVC, polyesterfrom S$47.99Min. 5 days
Filter by categories