Laptop Stands
Other Related Pages
- SANWA SUPPLY Laptop standBy operating the lever on the back of the front of the main unit, you can adjust the angle in 4 steps. Since the height of the screen can be adjusted to a position that is easy to see, it is ideal for watching DVDs and TVs on a laptop computer. If you use an external keyboard and mouse together, ... Read MoreSuitable Models A4 laptop (W320 × D250mm, within 3.5kg) Mass (kg) About 1.465 Included Accessories Fixing belt Dimension (mm) W324×D320×H142
- ELECOM Laptop stand Folding 8-step angle adjustment function Height 9.5 cm With smartphone stand function Up to 15.6 inchesYou can raise the screen part of the notebook PC and raise your eyes, and you can improve your posture when working on the PC. It is a foldable notebook PC stand with an 8-step angle adjustment function and a foldable 9.5 cm height-up leg. -A foldable notebook PC stand with 8-step angle adjustmen... Read MoreAllowable Load (kg) 10 Material ABS, steel Mass (g) About 840 Dimensions when Folded, Width W x Depth D x Height H (mm) Approx. 280 x 280 x 26 Color Black Set Contents Rubber legs for exhaust heat x 2 Suitable Size ~ 15.6 inch notebook PC
- ELECOM Laptop stand Folding compact 2-step angle adjustment up to 15.6 inchesA portable notebook PC stand that can be folded compactly for storage and carrying. By raising the screen part of the notebook PC, you can raise your eyes and improve your posture when working on the PC. Since it can be folded compactly and stored in a bag, it can be carried and used on the go. T... Read MoreAllowable Load (kg) 15 Mass (g) About 272 Dimensions when Folded, Width W x Depth D x Height H (mm) About 46 × 290 × 30 Material Nylon, aluminum alloy, steel Suitable Size ~ 15.6 inch notebook PC
- ELECOM Laptop stand Folding 8 steps with smartphone stand function up to 15.6 inchesA foldable notebook PC stand with an 8-step angle adjustment function. By raising the screen part of the notebook PC, you can raise your eyes and improve your posture when working on the PC. The tilt angle can be adjusted in 8 steps of 23 °, 27 °, 31 °, 36 °, 40 °, 47 °, 50 ° and 53 °. Since the ... Read MoreAllowable Load (kg) 10 Material ABS, steel Mass (g) About 574 Dimensions when Folded, Width W x Depth D x Height H (mm) Approx. 280 x 280 x 26 Color Black Set Contents Rubber legs for exhaust heat x 2 Suitable Size ~ 15.6 inch notebook PC
- Sanwa Direct Steel laptop standMass (g) 680 Material Steel (epoxy resin powder coating) Packing Finished product Dimensions, Width W x Depth D x Height H (mm) 300×230×50 Suitable Models Notebook PC up to 15.6 inchfrom S$46.99Min. 5 days
- Sanwa Direct Laptop StandYou can adjust the angle in 7 steps and use it at your favorite angle. (Angle 0/15/17/19/35/37/39 °) It folds compactly and is ideal for carrying around. With a stopper at the bottom, it can also be used for installing tablets and smartphones. There is a non-slip rubber on the back so it can be f... Read MoreMass (g) About 400 Dimensions when Folded, Width W x Depth D x Height H (mm) 290×210×12 Allowable Load (kg) About 3 Material ABS, silicon
- Sanwa Direct In-vehicle laptop tableMaterial (Table) Aluminum Mass (kg) 0.9 Dimensions, Width W x Depth D x Height H (mm) 330×330×50 Total Load Capacity (kg) 5 Packing Finished product Material (Pipe) Steel Table Dimensions (mm) W330×D270
- ELECOM Folding table Laptop table Oak-like angle adjustment Height adjustmentA folding low table with height adjustment and top plate angle adjustment functions that can be used not only on the floor but also on sofas and beds. -A folding leg notebook PC table that can adjust the height and the angle of the top plate. -The top plate size is a standard size of about 52 cm ... Read MoreAllowable Load (kg) 10 Material MDF, aluminum alloy, ABS, silicon Color Oak effect Set Contents Table body, PC stopper, wrist restfrom S$53.99Min. 2 days
- THANKO (Electronics) Notebook PC desk for camera tripodA lightweight aluminum laptop desk that can be attached to your camera tripod. There is a tripod hole on the back of the main unit for easy installation. A fixing band is also included to prevent the laptop from slipping off. It can be used as a mini desk or music stand, indoors or outdoors.Height (mm) (PC stand) 19 Band length (mm) 950 Warranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 320×233×38 Mass (g) 620from S$39.99Min. 2 days
- Asmix Portable deskIdeal for office work, keeps the correct posture with an inclination of about 10 °, reduces fatigue and improves concentration! Can hold node PCs up to 15.6 inches. With pull-out storage of internal dimensions (W370 x D275 mm). Ideal for office work, keeps the correct posture with an inclination ... Read MoreDimensions, Width W x Depth D x Height H (mm) 400×310×90 Material Body: Paper / MDF / EVA, Possession: PU Inclination angle (°) 10 Allowable Load (kg) 5 (put on top), 3 (put in)from S$55.99Min. 2 days
- StarTech.com Laptop standWork comfortably with an adjustable portable laptop stand Supports 6-step angle adjustment from 15 ° to 39 °. Comfortable typing and easy-to-see screen angle setting Dissipates the operating heat of a laptop computer with a highly breathable design Compact design of 287mm x 210mm supports many la... Read More
- Sanwa Direct Laptop Desk Tray(200-HUS009)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. The thick bead cushion fits tightly and is stable. Calm and simple design.from S$67.99Min. 5 days
- Sanwa Direct Laptop Desk Tray(200-HUS007)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. The back has a cushion and a fabric that does not get stuffy. Calm and simple design. With mouse pad.Material MDF, melamine decorative board Included Accessories Mouse pad (W150 x D284mm) Dimensions (Width W x Depth D) (mm) Mouse pad: W150 x D284 Instruction Manual None Color grainfrom S$59.99Min. 5 days
- Sanwa Direct Cushioned Lap Desk (200-HUS008)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. Wide type that can also be operated with a mouse. It has a groove on which you can stand your tablet or smartphone. The cushion on the back is removable and can be repositioned. Calm and simple design.... Read MoreMaterial MDF, melamine decorative board Included Accessories Mouse pad (W150 x D220mm) Dimensions (Width W x Depth D) (mm) Mouse pad: W150 x D220 Instruction Manual None Dimensions, Width W x Depth D x Height H (mm) Stand installation area: 513 × 12 × 10 Color grainfrom S$67.99Min. 5 days
- SANWA SUPPLY Laptop holderA holder that can fix a laptop computer to a general tripod. The holder is designed to firmly hold the bottom of the laptop and the left and right sides of the display. Installation on a tripod is as easy as aligning the camera mounting screws on the tripod with the screw holes on the bottom of t... Read MoreAllowable Load (kg) 2.5 Dimensions, Width W x Depth D x Height H (mm) 315×30×225 Material ABS resin Mass (g) 570from S$46.99Min. 2 days
- Sanwa Direct Laptop Desk Tray (200-HUS011)You can operate your computer on your lap in various places. The mouse pad can be taken in and out from the left and right. The mouse pad is retractable and does not get in the way when stored. It is a sturdy design made of hard material. With non-slip material on both front and back for comforta... Read MoreColor Black Dimensions (Width W x Depth D) (mm) Mouse pad section_W About 157 x D187 Material Mouse pad: PP, TPR, ABSfrom S$55.99Min. 5 days
- Sanwa Direct Laptop Desk Tray (200-HUS010)You can operate your computer on your lap in various places. It is thin (about 7 mm) and lightweight (about 366 g) and can be carried in a bag. You can use it by pulling out the mouse pad.Mass (g) About 366 Dimensions (Width W x Depth D) (mm) Mouse pad size: Approx. 140 x 180 Instruction Manual None Material PVC, polyesterfrom S$47.99Min. 5 days
- Sanwa Direct Cushioned Lap Desks (200-HUS006)An above-the-knee table that is convenient for sitting down and operating a computer or tablet. The back has a cushion and a fabric that does not get stuffy. Calm and simple design.Material MDF, melamine decorative board Instruction Manual None Color grainfrom S$49.99Min. 5 days
- ETSUMI Lightweight laptop standIt is a laptop stand for laptops and tablets of 15.6 inches or less. Lightweight design of about 220g with an emphasis on portability, with a special case. The angle can be adjusted in 10 steps with 3 easy steps of spreading, standing and placing. Recommended for desk work and online classes. Equ... Read MoreAngle Adjustment Range 10 steps Storage dimensions (cm) 28.1×6×1.8 Ground plane (mm) 60~215 Material ABS Mass (g) About 220 Suitable Models Laptops and tablets up to 15.6 inchesfrom S$24.99Min. 2 days
- Sanwa Direct Laptop Desk TrayAn above-the-knee table that is convenient for sitting down and operating a computer or tablet. The top plate has a 7-step angle adjustment function. There is a space on the back of the top plate to store small items. Breathable mesh cushion.Color Black Size Smallfrom S$56.99Min. 5 days
- SONiC Comfortable laptop stand Utrim Portable Storage caseWith 6-step angle adjustment, the laptop screen can be adjusted to the optimum height according to the line of sight. Compatible with up to 17 inches notebook PCs, tablet PCs, LCD tablets . * Not compatible with all devices. Please be sure to check the size. Since there is a space between the la... Read MoreDimension (mm) Approximately 165 x 70-140 x 240 Color Silver Material aluminum"from S$32.99Min. 2 days
- MOFT Sit-stand Laptop / Tablet Desk [Width 27.9cm]Revolution in the era of remote work! Ultra-thin, one-touch switching between 4 stages! A PC stand with a portable standing desk function. Evolved into 4 angle angles! Your optimum angle to find MOFT Z is a new notebook PC stand that has evolved into a 4-step angle adjustment and combines a stand... Read MoreMain Unit Dimensions 23.9 x 27.9×1.2 cm Suitable Models Compatible with most laptops and tablets Material PU / Glass fiber / Magnet / Ironfrom S$96.99Min. 6 days
- Green House Tablet HolderTablet holder that can fix a tablet or smartphone to a tripod Still image / video shooting and video distribution, video conferencing and video viewing are also firmly fixed vertically or horizontally by sandwiching it with a telescopic arm. Compatible with tablets and smartphones with a width of... Read MoreMounting Screw 1/4 inch screw Outer dimensions, Width W x Height H x Depth D (mm) 55 x 225 to 335 (maximum) x 53 Material ABS Allowable Load (kg) About 1 Mass (g) About 114 Width (mm) Tablet mounting part adjustment: 55-265from S$29.99Min. 2 days
- uniq Fantastic Arm Type-CTelescopic stand type that can change the height of the arm. The feature is that the device can be mounted vertically. It can be used not only for desk use but also for reception and signage. It is stable and has a cable hole in the pedestal plate. There is also a non-slip and hex wrench storage ... Read MoreIncluded Accessories 1 hex wrench, manual Warranty Period 1 year Arm Length (mm) 250~407 Dimension (mm) 355×150×150 Mass (g) 950 Color Black Base Dimensions (mm) Length / width / height: 150 × 150 × 10 Type Telescopic stand typefrom S$44.99Min. 7 days
- ORICO Laptop Radiator StandA durable aluminum alloy laptop stand with two cooling fans. Since there is a USB port at the end of the USB connector, there is no port consumption even if you connect a cooling fan. The cooling fan can be moved freely. It uses an aluminum panel with good radioactivity and has 636 ventilation ho... Read MoreCurrent Consumption (A) 0.9 Air Flow 19CFM fan 2 pieces Noise Level (dB) 21 or less Dimensions, Width W x Depth D x Height H (mm) 330×260×58 Power Consumption (W) 5 USB Cable Length (cm) 58 Mass (g) 900 Material Aluminum alloy, plastic fan Rated Voltage (V) DC5 (USB power) Suitable Models Laptops up to 15.6 inches Color Silver Power Supply Supplied from the PC's USB interface
- Sanwa Direct Laptop Desk TrayA large above-the-knee table that is convenient for sitting down and operating a computer or tablet. Lightweight type with a handle that is convenient to carry and store. Two soft, non-slip bead cushions fit your feet firmly. With wrist rest, mouse pad and back accessory pocket.Dimensions (Width W x Depth D) (mm) (Mouse pad part) 156 x 253 Color Blackfrom S$59.99Min. 5 days
- Magnetic Laboratries Foldable Laptop StandThe height can be adjusted by adjusting in 6 + 9 steps. Optimal height adjustment reduces the strain on your body during long hours of desk work. With foldable specifications, it is convenient for storage and carrying. It is useful in various situations such as travel and business trips. Made of ... Read MoreSuitable Size 10 to 13 inch laptop (approximate) Mass (g) 442 Warranty Period 6 months Allowable Load (kg) About 20 Material Aluminum alloy Color Silver Included Accessories Stand body / storage bagfrom S$55.99Min. 2 days
- Sanwa Direct Laptop Desk TrayAn above-the-knee table that is convenient for sitting down and operating a computer or tablet. The top plate has a 7-step angle adjustment function. With mouse pad and smartphone stand. Breathable mesh cushion.Color Black Size largefrom S$59.99Min. 5 days
- Timely Laptop Stand [~ 15/16 Inches] Folding Adjustable Angle in 6 Steps SilverA foldable portable laptop stand. Devices that can be installed Notebook PCs with a maximum width of 38 cm or less Apple Macbook Pro 16 inch Various Microsoft Surface Book 3 15-inch tablets "+2 to 15 cm" that allows you to see the screen in a comfortable posture As for general de... Read MoreMaterial Aluminum, iron, resin RoHS directive (corresponding to 10 substances) Correspondencefrom S$39.99Min. 2 days
- MOFT Invisible Laptop Stand [11.6 inch to 15.6 inch] with Heat Dissipation HolesSuper easy to carry! Easy posture! Integrated with PC! The world's thinnest notebook PC stand with a ventilator hole. Invisible thin laptop stand No need for extras. Thinner and smaller. The design has been modified many times. The seamless seamless structure creates a sense of unity as if it... Read MoreSize 224×170×3 mm Allowable Load 8 kg or lessfrom S$38.99Min. 2 days
- Nakabayashi Notebook PC / tablet stand With smartphone standCan be installed side by side with a smartphone and PC ! Adjustable in 7 easy-to-use angles ! It is also effective for exhausting heat from notebook PCs because there is a hole in the ground plane of the main body. The rotation function is mounted on the bottom. Since it rotates 360 °, it is conv... Read MoreAllowable Load (kg) 10 Angle Adjustment Range 7 steps (20-39 °) Material ABS, rubber (silicone resin) necessary space to use (width x depth x height) (mm) Approximately 280 x 265 x 147 Dimensions when Folded, Width W x Depth D x Height H (mm) Approximately 280 x 265 x 15 Color Black RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Instruction manualfrom S$39.99Min. 6 days
- uniq Fantastic Arm GRIPA tablet stand that is easy to use while standing with the grip handle. 2WAY specification that can be used as a handheld holder as well as a stand function. Place the device on your desk with a grip that is 10 mm thick and 100 mm long. Adjust the grip so that it is easy to hold, enabling stable ... Read MoreWarranty Period 1 year Allowable Load (kg) 1.5 Mass (g) 170 Color Black Length (mm) Grip handle: 100 Dimensions, Width W x Height H x Depth D (mm) When folded: 120 x 160 x 50 Included Accessories manualfrom S$29.99Min. 7 days
- ELECOM Laptop stand Foldable angle adjustment 8 steps rotary type 13.3 to 15.6 inchesBy raising the screen part of the notebook PC, you can raise your eyes and improve your posture when working on the PC. A foldable notebook PC stand with an 8-step angle adjustment function and a rotation function.Allowable Load (kg) 10 Applicable Inch Size 13.3-15.6 Laptop Feature 360 degree rotation Mass (g) About 364 Color Black Material HIPSfrom S$39.99Min. 2 days
- MOTTERU Just paste it into a compact metal notebook PC standA thin and compact stand that can be attached to the back of a laptop computer. Compatible with laptop computers up to 17.3 inches. Silicon pad protects and prevents slipping of laptop computers with a one-year warranty.Warranty Period 1 year Mass of Main Unit (g) About 50 Main Unit Dimensions, Width W x Depth D x Height H (mm) Approximately 34 x 48.5 x 6.5 Mass (g) Approximately 65 (including package) Suitable Models Laptop (up to about 17.3 inches) Color Silver Material Zinc alloy, siliconfrom S$22.99Min. 2 days
- MOTTERU Compatible with smartphones and tablets up to 13 inches 360 degree rotating standThe pedestal can be rotated 360 degrees. Compatible with iPad Pro and Nintendo Switch. Folds and compactly fixes the terminal with a silicon pad. You can charge and use earphones while resting on the protective stand. With a one-year warranty for peace of mind.Warranty Period 1 year Mass of Main Unit (g) About 277 Material Aluminum, silicon Main Unit Dimensions, Width W x Depth D x Height H (mm) Approximately 132 x 132 x 170 Dimensions when Folded, Width W x Depth D x Height H (mm) Approximately 132 x 162 x 45 Mass (g) Approximately 334 (including package) Color Silverfrom S$56.99Min. 2 days
- SANWA SUPPLY Adjustable Shelf StandIt is a multi-stand that does not take up space of W350 x D350 mm. It is a size that is easy to use as a reception phone stand, disinfectant stand, and projector stand. A middle shelf is attached, and the height can be changed according to what is placed.Dimensions, Width W x Depth D x Height H (mm) 350×350×750 Mass (kg) 4.4 Material (Main Unit) Steel (epoxy resin powder coating)from S$129.90Min. 2 days
- Miyoshi Aluminum Laptop Stand BlackAluminum alloy material with excellent heat dissipation and two fans provide excellent cooling Compact size ideal for 13.3-inch and 14-inch mobile PCsDimensions (D x W x H) (mm) 242 x 229 x 46 (when stored) Rotational Speed (min -1 [rpm]) 2800 +/- 10% Fan Outer Diameter (Φmm) 70×2 units Mass (g) 725 Cable Length (m) Approx. 1 (equipped with power switch) Color Black fan Sleeve bearing Power Supply USB DC5V Power Consumption (mA) Up to 400 Applicable Inch Size Up to about 10.4 to 15.6 Adaptation weight (kg) up to 5from S$76.99Min. 5 days
- OWLTECH Portable foldable laptop/tablet PC standThe angle and height can be freely adjusted Foldable and compactWarranty Period 1 year Mass (g) About 478 Included Accessories Exclusive porch, warranty Color Silver Allowable Load (kg) about 4.7 Material aluminum, iron, siliconfrom S$55.99Min. 5 days
- ELECOM Laptop stand Folding compact design Bottom mountable aluminum 14 to 15.6 inchesIt is a foldable aluminum alloy notebook PC stand that can be used by attaching it to the bottom of the notebook PC, which can raise the screen part of the notebook PC and raise the line of sight to improve the posture when working on the PC.Allowable Load (kg) 10 Suitable Size 13.3-15.6 inch laptop Mass (g) About 80 Material Aluminum alloy, siliconfrom S$38.99Min. 2 days
- OWLTECH Laptop standThe pedestal can be rotated 360 ° and can be used with a load capacity of approximately 50 kg.Material ABS, aluminum, silicon Mass of Main Unit (g) About 455 Allowable Load (kg) About 50 Main Unit Dimensions, Width W x Depth D x Height H (mm) Approximately 220 x 220 x 10 RoHS directive (corresponding to 10 substances) Correspondence Warranty Period Only initial defects are guaranteed Included Accessories Silicon pad Color Silverfrom S$33.99Min. 5 days