Compact Flash
- Transcend Compact Flash 133X SpeedIdeal for entry-level SLR cameras Excellent performance Equipped with MLC flash UDMA4 support ECC to detect and correct errors RecoveRx Image Recovery SoftwareOperating Temperature (℃) -25~85 Insertion Tolerance 10,000 insertion / removal cycles Operating Voltage 3.3V/5V Dimension (mm) 42.8×36.4×3.3 Mass (g) Up to 11.4
- Green House Compact Flash GH-CF * C SeriesStandard type with a data transfer rate of 133x (20MB / sec). Equipped with an ECC error correction function that detects an error and automatically repairs it.Operating Temperature (℃) 0~60 Mass (g) 10 Power Supply Voltage (V) 3.3/5±1% Outer Dimensions, Width W x Depth D x Height H (mm) 42.8×36.4×3.3 Current Consumption (mA) 55/3.3V、75/5V Operating humidity (% RH) 8 to 98 (no condensation) Standard Compliant with CF standard ver3.0
- BUFFALO Compact flash high cost performance modelFrom the 32MB model, a 2GB model that can afford a high-pixel digital camera is also available. A high cost performance type that allows you to use multiple films for digital cameras. You can choose from an abundant lineup according to your usage.Capacity 32MB
- BUFFALO Compact flash high cost performance modelCompact flash compatible with compact digital cameras and single-lens reflex digital cameras from various companies. We will meet your needs with an abundant capacity lineup and high cost performance.from S$43.99Min. 2 days
- BUFFALO Compact flash high cost performance modelFull lineup including large-capacity models that can take plenty of pictures Low power consumption specifications Earth-friendly world-class environmental performancePower Supply Voltage (V) 5/3.3 Interface Compact Flash TYPE I (CFA compliant)from S$58.99Min. 2 days
- BUFFALO Compact Flash High Cost Performance ModelFull lineup. It can be used as a PC Card Type II flash card by attaching the optional adapter "RCF-A2" / "RCF-CBA". With low power consumption specifications, it is safe to use for a long time, such as when using a digital camera. Possible number of shots: 2048x1536 (3.15 mill... Read MoreCapacity 1GBfrom S$53.99Min. 2 days
- BUFFALO Compact flash high cost performance modelLow power consumption specifications. It is safe to use for a long time, such as when using a digital camera.Capacity 64MBfrom S$39.99Min. 2 days
- SONY CFexpress + Type + B + Memory card + 128GB"CF express Type B memory card" is a high-speed memory card suitable for continuous shooting with a digital single-lens camera and writing large amounts of 4K video data. Never miss a decisive moment. Write speed 1480MB / s. Read speed 1700MB / s that realizes highly work-efficient work... Read MoreCapacity 128GBfrom S$469.90Min. 2 days
- SONY CFexpress + Type + B + Memory card + 256GB"CF express Type B memory card" is a high-speed memory card suitable for continuous shooting with a digital single-lens camera and writing large amounts of 4K video data. Never miss a decisive moment. Write speed 1480MB / s. Read speed 1700MB / s that realizes highly work-efficient work... Read MoreCapacity 256GBfrom S$769.90Min. 9 days
- SONY CFexpress + Type + B + Memory card + 512GB"CF express Type B memory card" is a high-speed memory card suitable for continuous shooting with a digital single-lens camera and writing large amounts of 4K video data. Never miss a decisive moment. Write speed 1480MB / s. Read speed 1700MB / s that realizes highly work-efficient work... Read MoreCapacity 512GBfrom S$1,399.00Min. 9 days
- ESCO 16GB CompactFlash CardOperating Temperature Range (℃) -25℃(-13°F)~85℃(185°F) cycle of insertion/removal 10,000 insertion / removal cycles Mass (g) 11.4 (maximum) Data Packet Rate 133x speed Capacity (GB) 16 voltage rating (V) 3.3/5 Dimension (mm) 42.8×36.4×3.3from S$76.99Min. 5 days
- I-O DATA Industrial Model CompactFlash 128MBCompactFlash Industrial (industrial) model "CFU-IVR series" is a CFA standard compliant compact flash card. As an industrial model, it guarantees a harsh operating environment of -40 ° C to 85 ° C, and can be used with confidence even in operating environments that cannot be handled by ... Read MoreOperating Temperature Range (℃) -40~85 Warranty Period 1 year Memory Storage Capacity (MB) 128 Outer Dimensions, Width W x Depth D x Height H (mm) 42.8×36.4×3.3 Operating humidity (%) 8-95 (without condensation) Mass (g) About 10 Interface CFA standard compliant Power Supply Voltage (V) Compatible with both DC3.3 / 5from S$69.99Min. 2 days
- Transcend CF card 1000x speedThe CF1000 is ideal for working with high resolution photos and videos on state-of-the-art digital devices. Compliant with the CF6.0 standard, it provides high-speed data transfer and large-capacity storage. Since it is also compatible with VPG-65, you can record 3D videos without dropping frames... Read MoreOperating Temperature Range (℃) -25(-13°F)~85(185°F) Insertion Tolerance 10000 Mass (g) 11.4(0.4 oz) voltage rating (V) 3.3~5 Dimension (mm) 42.8×36.4×3.3(1.69"×1.43"×0.13") Warranty Period 5 years Various certifications CE/FCC/RCM/EAC Type MLC NAND flash write speed (MB/s) Up to 120 read speed (MB/s) Up to 160from S$67.99Min. 2 days
- SONY CFexpress Type A Memory Card 80GBThe next-generation high-speed memory card "CF express Type A memory card" is also suitable for writing large amounts of data such as continuous shooting with a digital single-lens camera and high-bit rate video. [Size] Compact design equivalent to SD card [Speed] High-speed writing tha... Read Morewrite speed (MB/s) 700 read speed (MB/s) 800 Capacity 80GBfrom S$399.90Min. 9 days
- Magnetic Laboratries CFast cardTransfer speed (MB / sec) (Maximum) Read: 550, Write: 500 Storage Temperature Range (℃) -40~85 Operating Temperature Range (℃) 0-70 Standard CFast2.0, Transfer: SATA Gen3from S$279.90Min. 5 days
- BUFFALO CompactFlash Card Great Value Model 128MBCompact flash compatible with compact digital cameras and single-lens reflex digital cameras from various companies. We will meet your needs with an abundant capacity lineup and high cost performance. Full lineup. Can be used as a PCCard TypeII flash card (with "RCF-A2" / "RCF-CBA&... Read MoreMass (g) (Maximum) 15 Operating Environment 0-60 ℃ / 10-80% (no condensation) Memory Storage Capacity (MB) 128 Power Supply Voltage (V) 5/3.3 Set Contents Body / Manual / Warranty Interface Compact Flash TYPE I (CFA compliant)
- Magnetic Laboratries Compact Flash Memory CardHighly durable compact flash with MLC chip Data storage for digital cameras, etc.Dimension (mm) 36.4×42.8×3.3 Standard Compact flash, UDMA7 Type Type1from S$39.99Min. 2 days
- Transcend CFExpress CardWith ultra-fast transfer speeds of 1700MB / s and storage capacity of up to 512GB, Transcend's CFexpress 820 Type B card is ideal for state-of-the-art digital devices. It is also available for certain XQD cameras with firmware that enables CFexpress. Reliable solution Amazing performance Suff... Read MoreOperating Temperature Range (℃) -10 (14°F) ~ 70 (158°F) voltage rating (V) 3.3±5% Dimension (mm) 38.5×29.6×3.8 Flash 3D+NAND flash Warranty Period 5 years Mass (g) 7 Interface Bus: NVMe+PCIe+Gen3+x2 Various certifications CE/FCC/RCM/EAC Form Factor CFexpress Type Bfrom S$539.90Min. 5 days
- SanDisk SanDisk PRO-CINEMA CFexpress VPG400 Type BFast performance for cinema-quality footage Guaranteed at least 400MB/s video performance, enabling uninterrupted video recording and burst mode photography at high frame rates. Achieve cinema-quality footage with VPG400 Shoot cinema-quality 4K/8K video without frame loss. Guaranteed a minimum su... Read MoreCapacity 256GB Dimensions (Length L x Width W x Height H) (mm) About 38 x 29.6 x 3.8 write speed (MB/s) Up to 1400 read speed (MB/s) Up to 1700from S$999.00Min. 6 days
- I-O DATA Industrial Model CompactFlash 256MBCompactFlash Industrial (industrial) model "CFU-IVR series" is a CFA standard compliant compact flash card. As an industrial model, it guarantees a harsh operating environment of -40 ° C to 85 ° C, and can be used with confidence even in operating environments that cannot be handled by ... Read MoreOperating Temperature Range (℃) -40~85 Warranty Period 1 year Memory Storage Capacity (MB) 256 Outer Dimensions, Width W x Depth D x Height H (mm) 42.8×36.4×3.3 Operating humidity (%) 8-95 (without condensation) Mass (g) About 10 Interface CFA standard compliant Power Supply Voltage (V) Compatible with both DC3.3 / 5from S$129.90Min. 2 days
- SONY CFexpress Type A Memory Card 160GBThe next-generation high-speed memory card "CF express Type A memory card" is also suitable for writing large amounts of data such as continuous shooting with a digital single-lens camera and high-bit rate video. [Size] Compact design equivalent to SD card [Speed] High-speed writing tha... Read MoreCapacity 160GB write speed (MB/s) 700 read speed (MB/s) 800from S$769.90Min. 7 days
- ESCO 32GB CompactFlash Card, Ultra-High SpeedOperating Temperature Range (℃) -25~85 cycle of insertion/removal 10000 times Mass (g) 11.4 voltage rating (V) 3.3~5 Capacity (GB) 32 Dimension (mm) 42.8×3.3×36.4from S$109.90Min. 5 days
- SONY Compact flash card TYPEANext-generation high-speed memory card "CFexpress Type A memory card" suitable for writing large amounts of data such as continuous shooting with digital single-lens cameras and high bit rate movies.Dimensions, Width W x Length L x Thickness (mm) 20×28×2.8 Mass (g) 3 Shock resistance 7.5m drop Dust / Water Protection IP57 Transfer speed (MB / sec) Max Read: 800, Max Write: 700from S$1,499.00Min. 7 days
- ESCO 8GB compact flashCompact flash with 133x transfer speed Supports Ultra DMA mode 0-4 The 133x CompactFlash Card is ideal for high-end digital cameras. It offers excellent compatibility and reliability and can be used with digital cameras such as Canon, Nikon, Olympus and Sony. 133x performance with dual channel Co... Read MoreData Packet Rate 15 / 40MB / s (max) Dimension (mm) 42.8×36.4×3.3 Capacity 8GB Esco Part No. EA759GJ-17ADiscontinued
- KIOXIA EXCERIA PRO Compact Flash CardProfessional specifications that pursue high-speed continuous shooting and video recording performance.Power Supply Voltage (V) 3.3/5.0 Outer Dimensions (mm) 36.4×42.8×3.3 Mass (g) About 10 Specification File format: FAT32 Transfer speed (MB / sec) Read: 160 (1066x), Write: 150 Standard VPG standard: VPG-65Discontinued
- SONY Memory stickIncreased minimum write speed guarantee value, stable recording is possible with compatible devices recommended by this media Compatible with copyright protection technology "MagicGate"Memory Capacity 4GBDiscontinued
- TOSHIBA EXCERIA Compact Flash CardPower Supply Voltage (V) 3.3/5.0 Outer Dimensions (mm) 36.4×42.8×3.3 Mass (g) About 10 Specification File format: FAT32 Transfer speed (MB / sec) Read: 150 (1000x), Write: 120 Standard VPG standard: VPG-20Discontinued