LTO
Other Related Pages
- IBM Japan LTO Ultrium data cartridgeLTO Ultrium tapes that provide reliable, high capacity, high performance tape backups. Large-capacity, high-speed LTO tapes are useful for a wide range of backup applications, from mini-servers to data centers.Dimensions, Height x Width x Thickness (mm) 105.4×102×21.5from S$76.99Min. 5 days
- Fujifilm LTO tapePerformance Preservation: over 30 years Tape Width (mm) 12.65 Width W x Thickness x Height H (mm) 105.4×21.5×102.0 Method Timing-based servo systemfrom S$58.99Min. 6 days
- IBM Japan Ultrium cleaning cartridgeDimensions, Height x Width x Thickness (mm) 105.4×102×21.5 Mass (g) 115 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 2 days
- Fujifilm LTO cleaning tapePerformance Preservation: over 30 years Tape Length (m) 319 Tape Thickness (μm) 8.9 Tape Width (mm) 12.65 Width W x Thickness x Height H (mm) Cartridge: 105.4 × 21.5 × 102.0from S$87.99Min. 2 days
- HPE (Hewlett Packard Japan) LTO6 Ultrium 6. 25TB RW data cartridgeThoroughly tested HPELTO Ultrium cartridges are the perfect product for your needs. Expandable storage with excellent data storage reliability and high storage density, easy management, and excellent backup performance. Compliant with the latest LTO7, it can store a large capacity of up to 30TB p... Read MoreTape Width (mm) 12.65 Screw Driving Bit 343k/inch Reading Speed 400MB / s Capacity (TB) 6.25 (2.5: 1 compression) Tape Thickness (μm) 6.4 Tape Length (m) 846 Storage temperature (℃) Daily: 16-32, Long-term: 5-23 Specification Datatrack: 2176, coercivity: 2800-2900Oe Format Type Media: Rewriteable (RW) Base Material Metal particles Color Purplefrom S$299.90Min. 5 days
- Fujifilm LTO tapeTape Length (m) 960 Tape Thickness (μm) 5.6 Performance Preservation: over 30 years Data Capacity 6.0TB Width W x Thickness x Height H (mm) 105.4×21.5×102.0 Tape Width (mm) 12.65 Method Timing-based servo systemfrom S$399.90Min. 5 days
- Fujifilm LTO8 cartridgeLarge-capacity data can be safely stored for a long time at low cost. High-speed data transfer of up to 750MB / sec (360MB / sec when uncompressed) is also possible, demonstrating high convenience. By optimizing the material design, high-precision tracking of the magnetic head and excellent runni... Read MoreDimension (mm) 105.4×102×21.5 Tape Width (mm) 12.65 Transfer Rate 360MB / s, 750MB / s (2.5x compression) Tape Length (m) 960from S$679.90Min. 7 days
- HPE (Hewlett Packard Japan) LTO9 Ultrium 45TB 20-volume pack (with barcode label)LTO9 Ultrium 45TB 20-volume pack (with barcode label).Capacity (TB) 45from S$14,990.00Min. 5 days
- Tandberg Data Overland-Tandberg LTO9HH SAS Internal Bare Tape DriveOverland-Tandberg offers three generations of LTO drives from LTO-7 to LTO-9 that conform to the LTO standard. You can choose SAS for the external drive interface, and SAS or FC for the internal drive. This drive is compatible with all brands of LTO media, ensuring your important data is protected.Capacity (TB) 45 compressed/18 uncompressedfrom S$14,990.00Min. 7 days
- HPE (Hewlett Packard Japan) LTO9 Ultrium 45TB RW Data CartridgeLTO9 Ultrium 45TB RW Data cartridge.Capacity (TB) 45from S$769.90Min. 5 days
- HPE (Hewlett Packard Japan) 1U Rack Mount 4m SAS HD LTO 12Gb Cable KitCable kit. 1U Rack Mount 4m SAS HD LTO 12Gb Cable Kit.Capacity (GB) 12from S$879.90Min. 4 days
- HPE (Hewlett Packard Japan) LTO9 Ultrium 45TB WORM Data CartridgeLTO9 Ultrium 45TB WORM Data cartridge.Capacity (TB) 45from S$849.90Min. 5 days
- Tandberg Data Overland-Tandberg LTO9HH SAS External Tape Drive Kit Includes US/EMEA power cord LTO9 data cartridge quick start guideOverland-Tandberg offers three generations of LTO drives from LTO-7 to LTO-9 that conform to the LTO standard. You can choose SAS for the external drive interface, and SAS or FC for the internal drive. This drive is compatible with all brands of LTO media, ensuring your important data is protected.Capacity (TB) 45 compressed/18 uncompressedfrom S$15,990.00Min. 7 days
- maxell DDS data cartridgeAchieves a large capacity by using fine particles and high-energy magnetic materials. High tape running reliability is ensured by adopting a thin base film and Maxell's special dispersion technology. A unique safety block mechanism is used to prevent the tape from sagging due to impact.Operating Humidity Range 10~80%RH Tape Length (m) 125 Storage Capacity 12GB(24GB) Operating Ambient Temperature (℃) 15~55 Storage Humidity Range 20~60%RH Tape Width (mm) 3.8 Storage Temperature Range (℃) 5~32 Dimension (mm) Cartridge: 73.0 × 54.0 × 10.5 Thickness (μm) Tape: 6.8Discontinued