Data Cartridges
- maxell 8mm data cartridgeTape Width (mm) 8 Dimension (mm) Cassette: 95.0 x 62.5 x 15.0 Speed Transfer: 500KBPS, Tape: 11.07mm / sDiscontinued
- maxell DLTtape data cartridge IIIHigh durability of the tape is achieved by the dispersion technology of fine particle metal magnetic material. Advanced tape slit technology reduces tape edge waving.Storage Capacity 10GB(20GB) Operating Ambient Temperature (℃) 10~40 Tape Width (mm) 12.65 Storage Temperature Range (℃) 16~32 Operating Humidity Range 20~80%RH Storage Humidity Range 20~80%RH Tape Length (m) 360 Dimension (mm) Cartridge: 105.8 × 105.4 × 25.4 Color Cartridge: dark gray Thickness (μm) Tape: 13Discontinued
- maxell DDS data cartridgeStorage Humidity Range 20~60%RH Tape Width (mm) 3.8 Storage Temperature Range (℃) 5~32Discontinued
- maxell DLTtape data cartridge IVHigh durability of the tape is achieved by the dispersion technology of fine particle metal magnetic material. Advanced tape slit technology reduces tape edge waving.Operating Ambient Temperature (℃) 10~40 Tape Width (mm) 12.65 Storage Temperature Range (℃) 16~32 Storage Humidity Range 20~80%RH Operating Humidity Range 20~80%RH Tape Length (m) 557 Dimension (mm) Cartridge: 105.8 × 105.4 × 25.4 Color Cartridge: Black Thickness (μm) Tape: 9Discontinued
- maxell 8mm data cartridge cleaning tapeCleaning cartridge tape. It has been used 20 times.Tape Width (mm) 8 Tape Length (m) 8 Dimension (mm) Cassette: 95.0 x 62.5 x 15.0Discontinued