USB Flash Drives
A USB memory is a compact medium that can store data. It can store large amounts of data, such as images, videos, and document data, and is convenient for carrying. It also comes with a neck strap for convenient portability. There are two types of USB memory: the cap type and the sliding type. The advantage of the sliding type is that there is no need to worry about removing or attaching the cap, and there is no need to worry about losing the cap. Memory capacity ranges from 2GB to 64GB. A USB memory compatible with USB 3.0 can transfer large amounts of data at high speed without stress. There are also models that can be used with security software that employs a strong encryption method.
Other Related Pages
- MonotaRO USB Flash Drive 2.0Sliding type that does not lose the cap that is convenient to carry *This product is a precision instrument, so please use it with care to avoid shock, vibration, humidity, etc. * Do not remove this product while data is being sent or received. Recorded data may be damaged. *If it is not recogniz... Read MoreSize (mm) 56.7×20×8.4 Cap Type Sliding type Interface USB2.0 Supported OS WindowsXP/Vista/7/8/10
- MonotaRO USB memory 3.0Sliding type that does not require removal or loss of USB3.0 memory cap that can transfer a large amount of data at high speed with less stress * Because this product is a precision instrument, please use it with caution, avoiding shock, vibration, and humidity. * Do not remove this product while... Read MoreMass (g) 10 Outer Dimensions, Width W x Depth D x Height H (mm) 56.7×20 ×8.4 Power Supply USB bus power Connector USB type A male Interface USB3.0/2.0
- ELECOM USB memory USB3.1(Gen1) flip cap type with security function 1 year warrantyFlip cap type USB3.1 (Gen1) / USB3.0 compatible USB memory that can be inserted and removed with one hand.Connector USB type A male
- ELECOM USB memory, USB 3.0, high speed, aluminum material, sliding type, slim, security function, 1 year warrantyAchieves ultra-high-speed data transfer with a read speed of 180MB / s. A stylish ultra-high-speed USB3.0 memory "FALDA" with a slim design using aluminum material.Warranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 59×21×8 Mass (g) About 11 Cap Type Sliding type Power Supply USB bus power Connector USB type A male Interface USB3.0/USB2.0
- SUNEAST USB memoryThe housing is designed in Japan and is a manufacturer's original housing. We also carefully select white and wide spaces and materials suitable for entering names. There is also a sliding capless strap wheel, which is designed to be hard to lose if you prepare a strap.Package Size (mm) 123×80×7 Mass (g) 20 Dimension (mm) 60.4×20.2×0.9
- SONY USB memory knock slideMemory Capacity 16GB RoHS directive (corresponding to 10 substances) Correspondence Cap Type Knock slide method Interface Super Speed USB(USB3.0) Color White
- ELECOM USB Memory USB3.1 (Gen1) Sliding Encryption Security 1 Year WarrantySince it is a slide type, there is no need to worry about losing the cap. High cost performance model USB3.1 (Gen1) / USB3.0 compatible slide type value type USB memory that can use security software that adopts strong encryption method "AES256bit".Warranty Period 1 year Mass (g) About 10 Cap Type Sliding type Power Supply USB bus power Interface USB3.1(Gen1)/USB3.0/USB2.0
- Transcend Sliding USB memoryCapless design with a sliding USB connector. With strap hole. If you download the data management tool "Transcend Elite", you can optionally encrypt it.Mass (g) 4.9 Dimension (mm) 63.6×21.2×10.6 Color Black Cap Type Sliding type Interface USB2.0
- SILICON POWER USB flash memory Jewel J80 USB 3.0Luxury metal frame design. Ideal for attaching straps and key chains. Rugged zinc alloy housing. Waterproof, dustproof, shockproof. Data recovery software "Recuva" is provided as a free download. * If it gets wet, dry it well before use.Operating Temperature (℃) 0~70 Outer Dimensions (mm) 24.3 × 12.2 × 4.6 Mass (g) About 2.6 Cap Type Capless Warranty Period Lifetime warranty Color Titanium gray Interface USB 3.1 Gen1 (USB3.0, USB2.0 compatible) Material Zinc alloy
- ELECOM USB memory USB3.2 (Gen1) with data recovery service cap type with security function 1 year warrantyData recovery free of charge even in the unlikely event! It is a USB memory that allows you to use the data recovery service free of charge only once within the one-year warranty period.Outer Dimensions, Width W x Depth D x Height H (mm) 58×18.5×9 Mass (g) About 8 Power Supply USB bus power Connector USB type A male Interface USB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0from S$16.99Min. 2 days
- ELECOM USB Memory USB 2.0 Standard 1 Year WarrantyA high cost performance model that can use security software that uses the strong encryption method "AES256bit". Value type USB memory with a simple design and easy to use.Warranty Period 1 year Power Supply USB bus power
- SILICON POWER USB3.0 sliding USB memory Blaze B05The surface is matte to prevent scratches, fingerprints and dust. A slide-type USB connector that can be easily operated with one hand. USB 3.1 Gen1 (USB3.0, USB2.0 compatible) interfaceOperating Temperature Range (℃) 0~70 Dimension (mm) 53.9×20.0×10.0 Mass (g) 9.2 Cap Type Sliding type Interface USB 3.1Gen1 (USB3.0, USB2.0 compatible)from S$15.99Min. 2 days
- Transcend USB Memory Jetflash 350The compact JetFlash 350 features a simple, streamlined black color housing for a versatile design to suit any taste.Size (mm) 61.5×18.59×8.7 Mass (g) 8.5 Color Black Interface USB 2.0
- SILICON POWER Flash drive Ultima Ⅱ I-SeriesSmall and lightweight body. Easy connection just by plugging it into a USB port. Environmentally friendly RoHS directive compliant. 7 functions to use conveniently SP-Widget software compatible. With strap hole.Mass (g) 10 Outer Dimensions (mm) 60.6×18.0×8.1 Color Black Insertion Tolerance Number of times: 10,000 times or more Interface USB 2.0 (USB 1.1 compatible)
- ADATA USB2.0 Sliding USB memoryCapless design for easy operation with one thumb. With a convenient strap hole.Mass (g) 10 Dimension (mm) 60×20×9 Cap Type Sliding type Interface USB2.0
- ELECOM USB Memory USB3.1(Gen1) Virus Check Password Lock Trend Micro Security 1 Year LicenseThe virus check function is equipped with "Trend Micro USB Security (TM) 2.1" manufactured by Trend Micro Co., Ltd.! USB3.0 memory with security function equipped with password lock function and virus check function.Warranty Period 1 year Mass (g) About 10 Color Black Cap Type Sliding type Power Supply USB bus power connection Connector USB type A male Interface USB3.0/2.0/1.1
- ELECOM USB memory USB 3.0 Cap type Security strap hole 1 year warrantyAchieves high-speed data transfer with USB3.0 support! USB memory with a simple design that can be used in any scene.Warranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 56×18×8.5 Mass (g) About 9 Cap Type Cap type Power Supply USB bus power Connector USB type A male Interface USB3.0/USB2.0
- ELECOM USB Memory Renewal License 1 Year Extension Pack Trend Micro Version with Antivirus FunctionVirus pattern file update license period for "MF-PUVTxxGM series", "MF-PUVTxxGA series", and "MF-TRU3xxGBK series" with security function is extended by 1 year.Specification 1 license (1 year extension)
- BUFFALO USB3.0 USB memory standard modelEasy-to-carry stick type that can comfortably handle large volumes of data High-speed transfer Prevents accidental erasure of data and virus infectionWarranty Period 1 year Outer dimensions, Width W x Height H x Depth D (mm) 17×10×71 Maximum Power Consumption (W) 2.5 Rated Voltage (V) 5.0±5% Mass (g) About 10 Cap Type Cap type Operating Environment Temperature: 0-40°C Humidity: 20-80% Power Supply USB bus power Interface USB3.0/2.0
- SANWA SUPPLY USB2.0 memoryIt is a USB memory that can be written by hand. The connector slides and can be stored, making it convenient to carry. You don't have to worry about losing the cap. Comes with a strap hole to which the strap can be attached. Compatible with USB 2.0. USB1.1 can be used. Since it supports USB m... Read MoreMass (g) Approx. 15 (main unit only) Input Voltage (V) DC5 Cap Type Sliding type Connector USB A connector Color White
- SILICON POWER USB flash drive FIRMA F80Beautiful and distinctive design. Stylish and sturdy appearance. Capless design. Uses COB (Chip on Board) technology. Waterproof, dustproof, earthquake resistant.Operating Temperature (℃) 0~70 Outer Dimensions (mm) 44.0×18×4.5 Mass (g) About 5.9 Cap Type Capless Color Silver gray Interface USB 2.0 (USB 1.1 compatible)
- BUFFALO Hardware Encryption Function Equipped USB3 .0 for Security USB Memory RUF3-hSL SeriesUSB3.0 compatible capless model that prevents information leakage by forced encryption Data can be carried safely and securely * The capacity that can be actually used (user area) is smaller than the displayed capacity because there is a system area. * Windows Server 2008 supports both 32bit / ... Read MoreMaximum Power Consumption (W) 2.5 Rated Voltage (V) 5.0±5% Mass (g) About 10 Color Black Port USB A socket Power Supply USB bus power Interface USB3.0/2.0 Suitable Models Windows PC with USB3.0 / 2.0 terminalfrom S$89.99Min. 2 days
- ELECOM USB Memory USB3.1 (Gen1) Small Metallic Housing Strap Hole 1 Year WarrantyUltra-compact USB memory that has achieved the smallest class for USB3.0. Uses a stylish metallic housing. The 8GB model achieves a maximum transfer rate of 60MB / s, and the 16GB / 32GB model achieves a maximum transfer rate of 80MB / s. Backward compatible with USB 2.0 / 1.1 is possible. Equipp... Read MoreWarranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 21.5×12.2×4.6 Mass (g) 3 Color Silver Power Supply USB bus power Interface USB3.0/2.0
- ELECOM USB Flash Drive USB3.2 (Gen1) Small Size High-Speed Data Transfer with Cap and Strap Hole Data Erasure Prevention SoftwareComes with "erroneous erasure prevention software" to prevent accidental erasure of data. It doesn't get in the way even when it's on! Ultra-compact USB3.2 (Gen1) USB memory with cap and strap holeWarranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 23×14×7 Mass (g) About 3 Cap Type Cap type Power Supply USB bus power Connector USB type A male Interface USB3.2(Gen1)/USB3.1(Gen1)/USB3.0/USB2.0from S$35.99Min. 2 days
- ELECOM USB Memory USB3.1 (Gen1) with Hardware Encryption Security Function 1 Year WarrantyInformation leakage prevention USB3.0 memory equipped with hardware AES 256bit encryption function as well as password lock function as information leakage prevention. * If you forget your password, you need to initialize this product.Mass (g) About 10 Color Black Cap Type Sliding type Power Supply USB bus power connection Connector USB type A male Interface USB3.0/2.0/1.1from S$89.99Min. 2 days
- SANWA SUPPLY USB3.1 Gen1 memory cap type aluminum bodyIt is a simple aluminum body. You can click the cap on the back. Just plug it into a USB port and you're ready to go. It is a high-speed USB memory compatible with USB 3.1 Gen1 (USB 3.0). You can attach a neck strap to the hole in the body. Comes with Lifeboat security software "LB File ... Read MoreConnector USB A connector Input Voltage (V) DC 5 Color Silver Cap Type Cap type Mass (g) Approx. 9 (main unit only) Dimensions, Width W x Depth D x Height H (mm) 16.8×7×57.4from S$29.99Min. 2 days
- ELECOM USB memory USB3.1(Gen1) Type-C Rear USB A connector Data transfer Security function 1 year warrantyA cap-type compact USB memory equipped with the latest standard USB Type-C connector. A USB A connector is mounted on the back of the main unit, and it can be used with a computer equipped with a USB Type-C port and a computer equipped with a USB A port, making it easy to transfer data between Ty... Read MoreWarranty Period 1 year Color Black Cap Type Cap type Power Supply USB bus powerfrom S$27.99Min. 2 days
- ADATA USB3.0 Sliding USB memoryUSB3.0 high-speed interface Capless design for easy operation with one thumb. With a convenient strap hole.Mass (g) 10 Dimension (mm) 60×20×9 Cap Type Sliding type
- BUFFALO USB3.1 (Gen1) knock slide USB memory 32GBKnock slide type with a nail bottle motif. Since it is capless, there is no need to worry about losing the cap. Compatible with strap holesMemory Capacity 32GBfrom S$24.99Min. 2 days
- Green House USB Memory UF3MAUltra-compact USB memory that can be carried without worrying about it while it is plugged into a computer It is a USB3.1 (Gen1) compatible ultra-compact USB memory that can be carried without worrying about protrusions even while attached to the USB port of a laptop computer. Since it only protr... Read MoreOperating Temperature (℃) 0 to 70 (operating) Outer Dimensions, Width W x Depth D x Height H (mm) 19.9×16.4×7.6 Current Consumption (mA) 280 or less (maximum during operation) Mass (g) About 3 Cap Type Cap type Interface USB3.1 Gen1 (USB3.0/2.0)
- Transcend USB3.0 compatible USB memory JetFlash700Compatible with SuperSpeed USB 3.0 & Hi-Speed USB 2.0 Sturdy structure & smooth surface treatmentDimension (mm) 61.5×18.59×8.7 Mass (g) 8.5 Interface USB 3.1 Gen1from S$21.99Min. 2 days
- BUFFALO Equipped with virus check & password lock & auto return function USB3.1 (Gen1) /USB3.0 compatible high-speed USB memory RUF3-KV seriesRead speed with virus check function Up to approx. 400MB / s Knock-type high-speed USB memory Data can be carried safely and securelyNumber of Ports 1 port Maximum Power Consumption (W) 2.5 Rated Voltage (V) 5.0±5% Mass (g) About 12 Color Dark silver Cap Type Knock type Power Supply USB bus power Interface USB3.1(Gen1)/USB3.0/2.0
- SONY USB memory slide upStylish & compact slide-up USB memory. Uses a slide-up mechanism that allows the USB terminal to be smoothly inserted and removed. Equipped with an access LED that informs the data transfer status. A simple and functional body design that pursues ease of use. Three useful software can be down... Read MoreInterface Hi-Speed USB(USB2.0) Cap Type Slide-up typefrom S$36.99Min. 2 days
- BUFFALO Knock slide with auto return mechanism USB3.1 (Gen1) /USB3.0 compatible USB memory 16GBThe knock slide & auto return mechanism allows you to easily insert and remove the connector with one hand. The large ring-shaped strap hole expands the range of applications. Data can be encrypted with "Secure Lock Mobile 2" supportMemory Capacity 16GB Color Blackfrom S$26.99Min. 2 days
- ELECOM USB Memory USB3.0 Virus Check Encryption Password Lock Security Function 4GBUSB3.0 compatible Trend Micro version Security USB memory with antivirus function <PUVT3A series> Three peace of mind beyond W! Corporate security USB memory equipped with Trend Micro's "TMUSB 2.1" that prevents virus from entering the USB memory in addition to the information... Read MoreMemory Capacity 4GB Mass (g) About 10 Cap Type Sliding type Power Supply USB bus power connection Connector USB type A male Color Whitefrom S$99.90Min. 2 days
- BUFFALO USB3.1 (Gen1) knock slide USB memory 16GBKnock slide type with a nail bottle motif. Since it is capless, there is no need to worry about losing the cap. Compatible with strap holesMemory Capacity 16GB
- SANWA SUPPLY USB Type-C memoryDimensions, Width W x Depth D x Height H (mm) 17×6×27 Mass (g) 2.5 Connector USB3.0 A (male) / USB Type-C (male)from S$33.99Min. 2 days
- SONY Slide-Up USB Flash MemoryOuter Dimensions (mm) About 19.8 × 8.5 × 55 Mass (g) About 9 RoHS directive (corresponding to 10 substances) Correspondence Interface Hi-Speed USB(USB2.0) Data Packet Rate Hi-Speed USB(USB2.0) Set Contents Main body and instruction manual Power Supply USB bus power (no external power supply)from S$29.99Min. 2 days
- ELECOM USB memory USB3.1 (Gen1) cap type with strap hole 1 year warrantySupports USB3.1 (Gen1) /USB3.0 and realizes high-speed data transfer of up to 60MB / s! It is a USB memory with a beautiful and simple design that can be used in any scene.Warranty Period 1 year Mass (g) 9 Color Black Cap Type Cap type Power Supply USB bus power Connector USB type A male Interface USB3.1(Gen1)/USB3.0/USB2.0
Filter by categories