Other Usb Memory
Other Related Pages
- ESCO 8GB Memory StickMemory Capacity 8GB Mass (g) About 2 Dimension (mm) Approximately 31 x 1.6 x 20from S$99.90Min. 5 days
- KIOXIA USB Memory-2.0A USB flash memory that is convenient to carry around every day. Made in JAPAN quality, slide type and easy to useWarranty Period 1 year Specification Maximum transfer rate:- Cap Type Sliding type Interface USB2.0 Color White
- PNY TECHNOLOGIES Hewlett-Packard (HP) USB3.1 Flash Drive Push Type 128GB / HPFD796L-128Push-pull type ideal for storing large files. Adopted a capless push-pull design. High-speed 200MB / s transfer allows you to transfer large amounts of data from your computer without stress. Backward compatible with USB 2.0 and 3.0.Memory Capacity 128GB Cap Type Capless Interface USB3.1
- Princeton Capless USB Flash Memory 128GB OrangeUSB3.0 compatible flash memory Rotating type 127GB orange. A smart style in which the connector slides when the cover is rotated. Comes with a strap that is convenient to carry.Memory Capacity 128GB Cap Type Capless Color Orange Interface USB3.0from S$64.99Min. 12 days
- PNY TECHNOLOGIES Hewlett-Packard (HP) USB3.1 Flash Drive Push Type 64GB / HPFD796L-64Push-pull type ideal for storing large files. Adopted a capless push-pull design. High-speed 200MB / s transfer allows you to transfer large amounts of data from your computer without stress. Backward compatible with USB 2.0 and 3.0.Memory Capacity 64GB Cap Type Capless Interface USB3.1from S$22.99Min. 2 days
- Princeton Capless USB Flash Memory 128GB BlueUSB3.0 compatible flash memory Rotating type 127GB blue. A smart style in which the connector slides when the cover is rotated. Comes with a strap that is convenient to carry.Memory Capacity 128GB Color Blue Cap Type Capless Interface USB3.0from S$64.99Min. 5 days
- PNY TECHNOLOGIES Hewlett-Packard (HP) USB3.1 Flash Drive 64GB / HPFD770W-64Push-pull type. Don't worry about losing your cap. Backward compatible with USB 2.0.Memory Capacity 64GB read speed (MB/s) 75 Interface USB3.1
- ESCO USB port testerCan measure current and voltage of USB port.Measuring Range 3~5.5/DC、0~3/DC Dimension (mm) 63.5(W)×25.4(D)×12.7(H) Resolution Current: 0.01A, Voltage: 0.01V Accuracy (%) Current: ± 2, Voltage: ± 2from S$44.99Min. 5 days
- Princeton Capless USB Flash Memory 128GB SilverUSB3.0 compatible flash memory Rotating type 127GB Silver. A smart style in which the connector slides when the cover is rotated. Comes with a strap that is convenient to carry.Memory Capacity 128GB Cap Type Capless Color Silver Interface USB3.0from S$64.99Min. 5 days
- Magnetic Laboratries USB3.0 Sliding Flash DriveWarranty Period 1 year Memory Capacity 128GB Dimension (mm) 54.2×19×8.6 Mass (g) About 8.7 Color Silver Cap Type Sliding type Interface USB3.0 (1.1 / 2.0 compatible)from S$35.99Min. 2 days
- SILICON POWER Ring shape USB3.2 compatible memory J80Metallic design featuring a design Ergonomic ring design Sandblast technology uses COB (Chipon Board) technology, which is resistant to scratches and fingerprints, and is resistant to scratches, dust, vibration, water, dust, and vibration. Capless design with lost cap Convenient software (downloa... Read MoreMemory Capacity 128GB Dimension (mm) 44×18×4.5 Mass (g) 5.9 Various certifications CE/FCC/BSMI/Greendot/WEEE/RoHS/KCC Warranty Period Lifetime warranty Color Titanium gray Interface USB3.1Gen1 (USB3.0, USB2.0 compatible) Material Zinc alloy Specification ● Patent: TWPatent: M449339 / D155353from S$84.99Min. 5 days
- Artec USB memory type 2.0 16GB16GB USB memory typeMemory Capacity 16GB Dimension (mm) 39×12×4 Set Contents Body x 1 Interface USB2.0 Material Zinc alloyfrom S$15.99Min. 5 days
- Princeton USB2.0 memoryYou can attach the removed cap to the opposite side of the body, so you don't have to worry about losing it. A lightweight and compact standard model compatible with USB 2.0. * The image shown is a sample image, so the capacity may differ from the capacity of this product.Power Supply Voltage (V) 5 (Bus power supplied from USB port) Outer Dimensions, Width W x Depth D x Height H (mm) 59 x 18 x 8.5 (including cap) Mass (g) Approximately 8 (including cap) RoHS directive (corresponding to 10 substances) Correspondence Interface USB2.0from S$10.99Min. 5 days
- KIOXIA USB Memory-3.2High-spec model with simple and sophisticated design, large capacity, and high-speed file transfer File transfer on PC and MacWarranty Period 1 year Power Supply Voltage Bus power supply from USB port Color Matte black Specification Maximum transfer rate: R150 Cap Type Sliding type Interface USB3.2Gen1
- Magnetic Laboratries HIDISC USB3.0 Flash Drive Silver Sliding USB MemoryWarranty Period 1 year Outer Dimensions, Length L x Width W x Height H (mm) 54.2 x 19 x 8.6 Mass (g) About 8.7 RoHS directive (corresponding to 10 substances) Correspondence Color Silver Cap Type Sliding type Interface USB3.0 (1.1/2.0 compatible)from S$18.99Min. 5 days
- Sanwa Direct USB memoryUSB memory compatible with Ligtning compatible iPhone / iPad / iPod touch! Made for iPhone / iPad certified products Just plug it into a USB port and you're ready to go. 32GB built-in USB3.1 Gen1 compatibleDimensions, Width W x Depth D x Height H (mm) 18×54×9.5 Memory Capacity 32GB Mass of Main Unit (g) About 7.5Discontinued
- Sanwa Direct USB memoryUSB memory compatible with Ligtning compatible iPhone / iPad / iPod touch! iOS application "iStick Pro 3.0" is required separately. Made for iPhone / iPad certified products Just plug it into a USB port and you're ready to go. Built-in 64G USB3.1 Gen1 compatible In order to use it a... Read MoreDimensions, Width W x Depth D x Height H (mm) 18×54×9.5 Memory Capacity 64GB Mass of Main Unit (g) About 7.5Discontinued
- Sanwa Direct USB memoryUSB memory compatible with Ligtning compatible iPhone / iPad / iPod touch! Made for iPhone / iPad certified products Just plug it into a USB port and you're ready to go. Built-in 128G USB3.1 Gen1 compatibleMemory Capacity 128GB Dimensions, Width W x Depth D x Height H (mm) 18×54×9.5 Mass of Main Unit (g) About 7.5Discontinued
- ELECOM High speed USB3.0 memoryA stylish ultra-high-speed USB3.0 memory with a slim design using aluminum material.Mass (g) 11 Outer Dimensions, Width W x Depth D x Height H (mm) 64×21×7 Color Gray Power Supply USB bus power Connector Shape USB type A male Interface USB3.0/USB2.0Discontinued
- SUPER TALENT USB3.0 memory Express ST1-2Capless for easy portability !! One-push storage of connectors! Slide retractable (expandable) type that does not damage the connector!Dimension (mm) 58×19.4×10 Interface USB3.0/USB2.0Discontinued
- ELECOM Outlet plug USB memoryIt is a USB memory designed like a real outlet plug. The main body is made of PVC material, which is often used for actual outlet plugs, to make it more like an outlet plug. The pop color and playful shape will entertain your computer. By downloading from the Elecom website, you can use only the ... Read MoreWarranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 22.0 × 85.7 × 9.0 (excluding strap) Memory Storage (GB) 4 Mass (g) 9 Power Supply USB bus power Connector Shape USB type A male Interface USB2.0/1.1 Included Accessories capDiscontinued
- ELECOM USB Flash MSU USB2.0 compatible Security function compatibleIt has a beautiful and simple design and can be used in any scene. Simple USB 2.0 memory compatible with two types of security software.Capacity 4GB Outer Dimensions, Width W x Depth D x Height H (mm) 59×17.5×7.8 Mass (g) 9 Power Supply USB bus power Connector Shape USB type A male Interface USB2.0 Color WhiteDiscontinued
- ELECOM Sliding value type USB memoryIt is a slide-type USB memory that is capless and you do not have to worry about losing the cap. You can use the encryption security software "PASS (Password Authentication Security System) x AES" with automatic password authentication function by downloading from the ELECOM website. On... Read MoreWarranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 64×20×10 Mass (g) About 10.5 Power Supply USB bus power connection Connector Shape USB type A male Interface USB2.0/1.1Discontinued
- SUPER TALENT USB2.0 memory RMPRotating capless design with integrated cap for easy portability.Dimension (mm) 62×18×12 Interface USB2.0/USB1.1Discontinued
- Princeton USB memory for smartphone tabletA USB flash memory equipped with a USB micro-B connector that can be connected to smartphones, tablets, and computers to exchange, save, and transfer data. The silicon exterior is strong against impact, and the integrated housing eliminates the risk of losing the cap. It supports USB3.0 and can b... Read MoreWarranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 36×15.5×9 Memory Capacity 8GB Mass (g) About 5 Color Black Included Accessories Body, strap, user's guide Power Supply Voltage (V) DC5 (powered from USB port) Connector USB Series A / USB Micro BDiscontinued
- ELECOM USB memory with automatic password authentication functionTransparent and stylish design! USB memory with PASS [security software with automatic password authentication function] function, which is ideal for the second and third or as a gift. It is also possible to use the encryption security software "PASS x AES" with automatic password authe... Read MoreWarranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 73×17×10 Mass (g) About 9 Power Supply USB bus power connection Connector Shape USB type A male Interface USB2.0/1.1Discontinued
- SILICON POWER USB flash memory Jewel J08 USB 3.0 high speed typeLuxury metal frame design. Ideal for attaching straps and key chains. Rugged zinc alloy housing. Waterproof, dustproof, shockproof. Data recovery software "Recuva" is provided as a free download. * If it gets wet, dry it well before use.Operating Temperature (℃) 0~70 Outer Dimensions (mm) 24.3 × 12.2 × 4.6 Mass (g) About 2.6 Warranty Period Lifetime warranty Interface USB3.0 (USB2.0 / 1.1 compatible) Material Zinc alloyDiscontinued
- Logitec Lightning USB memory USB3.0 with microUSB adapterIt is a USB memory equipped with a Lightning connector that allows you to easily transfer data between your iPhone or iPad and your computer or smartphone. The USB A connector uses USB3.0, which realizes high-speed data transfer. You can transfer contact (phonebook) data, photos, videos, etc. It ... Read MoreWarranty Period 1 year Power Supply USB bus power Interface USB3.0/2.0 Color WhiteDiscontinued
- Green House USB memory Pico Drive MicroAn ultra-compact USB memory that you can carry around without worrying about it even while it is plugged into your computer. Save digital camera images, digital music, anything easily. Easy connection just by plugging directly into the USB port. With strap hole.Operating Temperature (℃) 0 to 60 (operating) Current Consumption (mA) 170 (maximum during operation) Outer Dimensions, Width W x Depth D x Height H (mm) 22.6×14.9×8.5 Mass (g) 3.1 Maximum Data Transfer Rate (Mbps) (Theoretical) 480 Standard USB2.0/1.1Discontinued
- SILICON POWER USB flash memory Jewel J50 USB 3.0 high speed typeLuxury metal frame design. Ideal for attaching straps and key chains. Rugged zinc alloy housing. Waterproof, dustproof, shockproof. Data recovery software "Recuva" is provided as a free download. * If it gets wet, dry it well before use.Operating Temperature (℃) 0~70 Outer Dimensions (mm) 24.3 × 12.2 × 4.6 Mass (g) About 2.6 Warranty Period Lifetime warranty Color Titanium gray Interface USB3.0 (USB2.0 / 1.1 compatible) Material Zinc alloyDiscontinued
- I-O DATA Compact flash 128MBIt is ideal for data storage of digital still cameras and mobile PCs, which are becoming higher in image quality and performance.Power Supply Voltage (V) +3.3±5%/+5±10% Operating Temperature Range (℃) 0~60 Storage Capacity 128MB Warranty Period 3-year hardware warranty Rated Voltage (V) 3.3/5 Outer dimensions, Width W x Height H x Depth D (mm) 42.8×3.3×36.4 Operating Humidity Range 70% or less (no condensation) Mass (g) About 12 Included Accessories Instruction manual Current Consumption (mA) Maximum 3.3V: 75, 5V: 100Discontinued
- ELECOM EU RoHS directive compliant USB memoryA standard model that can be easily used by simply plugging it into a USB port. A USB memory compatible with security software that can also be used with security software that uses the strong encryption method "AES256bit".Warranty Period 1 year Main Unit Dimensions, Width W x Depth D x Height H (mm) 67.0×17.6×9.9 Mass (g) About 9 Specification EU RoHS compliant Color Silver Power Supply USB bus power Connector Shape USB type A male Interface USB2.0/1.1Discontinued
- ELECOM Rotating USB memoryCapless type rotary USB3.1 (Gen1) /USB3.0 compatible USB memory that uses a rotary connector cover.Warranty Period 1 year Mass (g) About 8 Cap Type Rotary Power Supply USB bus power Connector Shape USB type A male Interface USB3.1(Gen1)/USB3.0/USB2.0Discontinued
- BUFFALO Standard USB memoryEquipped with a "Turbo USB" function that greatly improves the effective transfer speed. Supports Windows Vista TM acceleration function "Windows Ready Boost TM" with Turbo USB function on * When using only on Macintosh, it is recommended to format with Mac OS extended format.Power Supply Voltage (V) 5.0±5% Mass (g) About 10 Current Consumption (mA) Average 250 or less Color Black Power Supply Bus power Specification RoHS compliant product Interface USB 2.0 / 1.1 compliant Maximum Data Transfer Rate (Mbps) (Theoretical) USB2.0/480
USB1.1/12Discontinued - Logitec USB3.0 memory with Lightning connectorIt is a USB memory equipped with a Lightning connector that allows you to easily transfer data between your iPhone or iPad and your computer or smartphone. The USB A connector uses USB3.0, which realizes high-speed data transfer. You can transfer contact (phonebook) data, photos, videos, etc. It ... Read MoreWarranty Period 1 year Memory Storage (GB) 8 Power Supply USB bus power Interface USB3.0/2.0 Color WhiteDiscontinued
- PQI USB flash memory U273Body finished in metallic tone. You don't have to worry about losing the cap because you can insert the cap into the rear end of the main body when using it. * We are not responsible for any damage caused by using the software. * To prevent loss of important data, please back up your data on ... Read MoreDimension (mm) 46.1×17.2×8.6 Mass (g) 7 Interface USB 2.0 / 1.1Discontinued
- SILICON POWER USB flash memory Jewel J06 USB 3.0Luxury metal frame design. Ideal for attaching straps and key chains. Rugged zinc alloy housing. Waterproof, dustproof, shockproof. Data recovery software "Recuva" is provided as a free download. * If it gets wet, dry it well before use.Operating Temperature (℃) 0~70 Outer Dimensions (mm) 24.3 × 12.2 × 4.6 Mass (g) About 2.6 Warranty Period Lifetime warranty Color Titanium gray Interface USB3.0 (USB2.0 / 1.1 compatible) Material Zinc alloyDiscontinued
- KINGSTON USB3.0 + security USB memoryKingston's DataTravelerVault Privacy 3.0 USB flash drive offers business-grade security at an affordable price using 256-bit AES hardware-based encryption in XTS mode. To prevent unauthorized access, you need to enter a complex password that meets the minimum number of characters, and the sto... Read MoreStorage Temperature (℃) -20~85 Operating Temperature (℃) 0~60 Memory Capacity 128GB Writing speed 20MB Reading speed 30MB Warranty Period 5 years Dimension (mm) 77.9 x 22 x 12.05 Color Blue Cap Type Cap type Standard IEC + 60259 + IPX8 + compliant Waterproof Maximum + 1.2m (4 fits) Interface SuperSpeed (USB 3.0)Discontinued
- PNY TECHNOLOGIES Hewlett-Packard (HP) brand USB3.1 high-speed memory drive 64GB / HPFD610W-64Rotary terminal cover. Designs and features to store all kinds of digital content. Rotary terminal cover. Dustproof and shockproof. Backward compatible with USB 2.0.Capacity (GB) 64 Cap Type Rotary Interface USB3.1Discontinued