SDHC
SDHC is a new standard for SD memory cards used in OA / PC products. Used to save image and video data. In the case of the conventional SD card, the capacity that can be saved was up to 2GB, but in the case of the SDHC card, it can be selected up to 32GB, so it is suitable for people who want to save a lot of videos and images. By using an SDHC card, you can easily save images taken with digital cameras and video cameras on the go. Note that SDHC cards have different transfer speeds as well as different capacities, so you should choose them according to your purpose and purpose.
- MonotaRO SDHC card Class10* Because this product is a precision instrument, please use it with caution, avoiding shock, vibration, and humidity. * Do not remove this product while sending or receiving data. The recorded data may be corrupted. * Be sure to back up important data in case of emergency. * In the unlikely even... Read MoreSD speed class CLASS10 Type SDHC card
- MonotaRO SDHC card Class4* Because this product is a precision instrument, please use it with caution, avoiding shock, vibration, and humidity. * Do not remove this product while sending or receiving data. The recorded data may be corrupted. * Be sure to back up important data in case of emergency. * In the unlikely even... Read MoreSD speed class CLASS4 Memory Capacity 4GB Type SDHC card
- Transcend SDHC cardFully compliant with SD3.0 standard. Speed class Class10. Compatible with many SDHC compatible devices. Supports plug and play. Built-in ECC (Error Correcting Code) function. Compliant with SDMI (Secure Digital Music Initiative). Supports CPRM (Content Protection for Recordable Media) to protect ... Read MoreOperating Ambient Temperature (℃) -25~85 Durability 10,000 insertion / removal cycles Mass (g) 2 Operating Voltage 2.7V~3.6V Dimension (mm) 32×24×2.1 SD speed class CLASS10 Type SDHC card
- Transcend SDHC card 3D TLC UHS-I Class10Ideal for UHS-I compatible digital cameras and camcorders. -Water resistance: In a test equivalent to the IPX7 standard, there is no problem even if it is immersed in pure water for 30 minutes in an environment with a water depth of 1 m. -Wide operating temperature: Can operate from -25 ° C to 85... Read Morewrite speed (MB/s) (Maximum) 45 read speed (MB/s) (Maximum) 95 Operating Ambient Temperature (℃) -25~85 Durability 10,000 insertion / removal cycles Mass (g) 2 Operating Voltage 2.7V~3.6V Dimension (mm) 32×24×2.1 SD speed class CLASS10 Type SDHC memory card Flash TLC NAND flash UHS speed class UHS-I speed class 1 video speed class V10
- ELECOM SD card SDHC Class4 copyright protection function simple package memory cardSDHC memory card compatible with SD speed class "class 4". * Simple package modelWarranty Period 1 year Mass (g) About 2.0 Speed (Minimum guarantee) 4MB / sec Type SDHC card SD speed class CLASS4 Outer Dimensions, Width W x Depth D x Height H (mm) 24.0×2.1×32.0
- ELECOM SD Card UHS-I Class10 Read 45MB/s Data Recovery Service Memory CardRecover data free of charge even in the event of an emergency! This SD memory card allows you to use the data recovery service free of charge only once within the one-year warranty period.from S$12.99Min. 2 days
- ELECOM SD card SDHC Class4 memory card with data recovery serviceRecover data free of charge even in the unlikely event! SDHC memory card that allows you to use the data recovery service free of charge only once within the one-year warranty period. * The data recovery service does not guarantee that all data will be completely recovered depending on the produc... Read MoreWarranty Period 1 year (including data recovery service) Outer Dimensions, Width W x Depth D x Height H (mm) 24×32×2.1 Mass (g) About 2 SD speed class CLASS4 Transfer speed (MB / sec) Minimum guarantee / 4 Type SDHC card
- Team Group SDHC memory cardCompatible with various devices including digital cameras. High speed class10.Storage Temperature Range (℃) -40~+85 Operating Temperature Range (℃) 0~+70 Mass (g) 2 Operating Voltage 2.7~3.6V Dimension (mm) 32.0×24.0×2.1 SD speed class CLASS10 Type SDHC memory card Function Write protection functionfrom S$13.99Min. 2 days
- SONY SDXC / SDHC UHS-2 memory cardThe world's fastest SD got a TOUGH body. SDXC / SDHC UHS Speed Class 3 compatible memory card (Class 10) that can be used in hard workData Packet Rate Class10 RoHS directive (corresponding to 10 substances) Correspondence Series SF-G UHS speed class UHS-2, U3 compatible write speed (MB/s) Up to 299 read speed (MB/s) Up to 300from S$169.90Min. 2 days
- BUFFALO Class4 SDHC cardAdopts the standard "SDHC" that supports large capacities exceeding 2GB. SD speed class that guarantees the minimum speed, and supports "Class 4" that guarantees 4MB / s or more. Achieves a maximum transfer speed of 7MB / s. Nintendo DSi operation confirmed. Great for storing ... Read Morefrom S$16.99Min. 2 days
- BUFFALO UHS-I Class1 SDHC cardWith a maximum read speed of 40MB / s, it is ideal for digital cameras and digital video cameras. Compatible with high-speed standard UHS-1, ideal for single-lens reflex cameras. With CPRM support of copyright protection function, you can copy / move terrestrial digital recorded with a recorder etc.Capacity 8GBfrom S$16.99Min. 2 days
- SILICON POWER SDHC card class4Speed class: Class 4. Compliant with SD standard SD2.0 (SD High Capacity). Low power consumption design. Compatible with the copyright protection standard CPRM. Music copyright protection function Compatible with SDMI standard. With overwrite prevention (accidental erasure prevention) switch. Env... Read MoreStorage temperature (℃) -25~85 Operating Temperature (℃) 0~70 Insertion Tolerance 10,000 times or more Mass (g) 2 Operating Voltage 2.7V ~ 3.6V Outer Dimensions (mm) 24×32×2.1 SD speed class CLASS4 Type SDHC cardfrom S$18.99Min. 2 days
- Team Group SDHC memory card UHS-I compatibleCompatible with various devices including digital cameras. High-speed type class10 UHS-ⅠStorage Temperature Range (℃) -40~+85 Operating Temperature Range (℃) 0~+70 Mass (g) 2 Operating Voltage 2.7~3.6V Dimension (mm) 32.0×24.0×2.1 SD speed class CLASS10 Transfer speed (MB / sec) R/W:up to 45/15 Type SDHC memory card UHS speed class UHS-I Function Write protection functionfrom S$18.99Min. 6 days
- Green House SDHC card GH-SDHCUA seriesSDHC card compatible with the high-speed SD bus interface "UHS-I". Comes with a hard case that is convenient to carry. Comes with an INDEX sticker that allows you to write notes.Operating Temperature (℃) 0~70 write speed (MB/s) 12 Mass (g) 2 Power Supply Voltage (V) 2.7~3.6 Current Consumption (mA) 200(max) Outer Dimensions, Width W x Depth D x Height H (mm) 24×32×2.1 Operating humidity (% RH) 25-93 (no condensation) SD speed class CLASS10 Transfer speed (MB / sec) Reading: Max 40, Writing: Max 12 Type SDHC card Suitable Models SDHC compliant equipment UHS speed class UHS-I speed class 1from S$24.99Min. 5 days
- SUPER TALENT SDHC card UHS-I Class10SCHC card with service that allows you to receive recovery service when important data is lost Class10 UHS-1 compatibleData Packet Rate Class10 Standard SDHCfrom S$29.99Min. 5 days
- Team Group SDHC card class4Compatible with various devices! Class4 memory card.Storage Temperature Range (℃) -25~+85 Operating Temperature Range (℃) 0~+70 Mass (g) 2 Operating Voltage 2.7~3.6V Dimension (mm) 32×24×2.1 SD speed class CLASS4 Data Packet Rate Read 10~14MB/s、Write 4~5MB/s Type SDHC memory card Function Write protectionfrom S$15.99Min. 6 days
- MTC NEW'S Flash memory SDHC card Class10Reliable domestic support manufacturer 1 year warranty. For digital cameras and video cameras. * Because this product is a precision instrument, please use it with caution, avoiding shock, vibration, and humidity. * Do not remove this product while sending or receiving data. The recorded data may... Read MoreOuter Dimensions (mm) 32×24×2.1 RoHS directive (corresponding to 10 substances) Correspondence Specification File system: FAT32 Type SDHC card Conformed Standard SDHC class 10from S$13.99Min. 4 days
- Mitsubishi Electric SD memory cardThe SD memory card is used to transfer OS and project data and store data for the alarm history function.Mass (g) 2 Type SD memory cardfrom S$1,299.00Min. 4 days
- ESCO 32GBSDHC memory cardOperating Voltage 2.7V/3.6V Compatibility Digital camera, video camera, etc. Capacity (GB) 32 Mass (g) 2 Operating Temperature -25℃/85℃ Size 32×24×2.1mmfrom S$76.99Min. 4 days
- SILICON POWER ELITE SDHC card UHS-1Ideal for shooting high-quality images and 1080p Full HD movies with UHS-1 compatible digital SLR cameras, compact cameras, digital video cameras, etc. Elite SDXC UHS-1 Series Transfer speed: Maximum read 85MB / sec, maximum write 15MB / sec. SD speed class: Class10. * The transfer speed may vary... Read MoreOperating Temperature (℃) 0~70 Outer Dimensions (mm) 24×32×2.1 SD speed class CLASS10 Type SDHC card UHS speed class UHS-1 Data Packet Rate class10 (maximum read 85MB / sec)from S$21.99Min. 5 days
- ESCO 32GB SDHC memory cardIt can be used with various digital devices equipped with an SD slot.Dimension (mm) 32.0×24.0×2.1 Memory Capacity 32GB SD speed class CLASS4 Esco Part No. EA759GK-20 Type SDHC cardfrom S$99.99Min. 4 days
- ELECOM SD card Class10 UHS-I U3 V30 High speed data transfer Read 80MB/s Memory card with data recovery serviceA high-speed SD memory card that supports UHS-I, UHS speed class "Class3", video speed class "V30" and is ideal for 4K video.read speed (MB/s) (Maximum) 80from S$53.99Min. 2 days
- Green House SDHC card GH-SDHC * 4F seriesSupports "Class 4" SD speed class. Comes with a hard case that is convenient to carry. Comes with a memo-writable label and INDEX sticker.Operating Temperature (℃) 0~70 write speed (MB/s) 10 Current Consumption (mA) 100(max) Mass (g) 2 Power Supply Voltage (V) 2.7~3.6 Outer Dimensions, Width W x Depth D x Height H (mm) 24×32×2.1 Operating humidity (% RH) 25-95 (no condensation) SD speed class CLASS4 Type SDHC card Transfer speed (MB / sec) Reading: Max. 20, Writing: Max. 10from S$75.99Min. 5 days
- Panasonic SD Memory Card for i-Pro DevicesSD memory card for i-PRO devices. SDHC.Capacity (GB) 32 SD speed class CLASS10 UHS speed class UHS-I U1 video speed class V10from S$399.90Min. 8 days
- ESCO 128GB Micro SDXC memory cardOperating Temperature Range (℃) -25~85 Storage Temperature Range (℃) -40~85 Capacity (GB) 128 Dimension (mm) 14.99×10.92×1.02(H) Data Packet Rate Maximum transfer rate 80MB / sec Included Accessories SD adapter Recording media microSDXCfrom S$389.90Min. 5 days
- ESCO 32GB Micro SDHC memory cardOperating Temperature Range (℃) -25~85 Storage Temperature Range (℃) -40~85 Dimension (mm) 14.99×10.92×1.02(H) Capacity (GB) 32 Data Packet Rate Maximum transfer rate 80MB / sec Included Accessories SD adapter Recording media microSDHCfrom S$139.90Min. 5 days
- Magnetic Laboratries SD card high temperature durable industrial gradeIdeal for use in sites where speed is required, in cold regions, and in high temperature sites!Capacity (GB) 8 SD speed class CLASS10 Type Flash:MLC Operating Temperature Range (℃) Operation / Save: -40-85 Standard SDHC UHS speed class UHS-I U1 write speed (MB/s) Up to 25/100 Reading speed Up to 25/100 MB/s video speed class V10from S$35.99Min. 4 days
- SanDisk Ultra PLUS SDHC UHS-I CardWith SanDisk Ultra Plus SDXC and SDHC UHS-I memory cards, you can save a large number of photos and full HD videos and transfer them to your computer instantly. These memory cards are suitable for compact digital cameras and camcorders. With a maximum read speed of 130MB / sec 1, you can comf... Read MoreCapacity 32GB read speed (MB/s) Maximum: 130 UHS speed class UHS-I speed class 1 video speed class V10 Dimensions (Length L x Width W x Height H) (mm) about 2.17 x 23.91 x 31.92from S$33.99Min. 2 days
- SILICON POWER SDHC card UHS-I U1 Class10Recording and saving transfer speed of high-quality video and 1080p Full HD video by SDUHS-1 compatible digital single-lens camera, HD video camera, 3D camera: Maximum read 85MB / sec (SDHC / SDXCUHS-1) Class 10 video recording performance Convenient software (downloadable from HP) "SP Widge... Read MoreOperating Temperature 0℃~70℃ Mass (g) 2.0 Operating Voltage 2.7V~3.6V Dimension (mm) 24×32×2.1 Humidity Range 8% -95% (without condensation) Reading speed 85MB/s SD speed class CLASS10 Warranty Period Lifetime warranty UHS speed class UHS-I U1from S$22.99Min. 5 days
- ESCO SD card (with radio exercises first)Time (Performance) 3 minutes 11 seconds Specification Radio calisthenics No. 1 (with command)from S$48.99Min. 6 days
- Green House SDHC memory cardSDXC/SDHC card compatible with high-speed SD bus interface "UHS-I"Operating humidity (%) 0 to 93 (no condensation) Operating Temperature Range (℃) 0~70 Power Supply Voltage (V) 2.7~3.6 Outer Dimensions, Width W x Depth D x Height H (mm) 24×32×2.1 Warranty Period 3 years Current Consumption (mA) 400 (UHS-I mode maximum) Mass (g) About 2 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I U1from S$19.99Min. 7 days
- Adtec Industrial SDHC 32GB Class10 UHS-I U1 TLC Blister PackageSD card SDHC 32GB Class10 UHS-I U1 TLC specialized for industrial use.Capacity (GB) 32 SD speed class CLASS10 UHS speed class UHS-I U1from S$87.99Min. 7 days
- Team Group SDHC card UHS-1 8GBSupports video recording and photography Supports full HD quality Water resistant, shock resistant, X-ray resistant, static electricity resistantOperating Temperature (℃) 0~70 voltage rating (V) 2.7~3.6 Capacity (GB) 8 SD speed class Class10 UHS speed class UHS-I speed class 1 video speed class V10 Storage Temperature (℃) ー40~85from S$15.99Min. 2 days
- Transcend SDHC card UHS-II U3 Class 10 V90Transcend's SDXC / SDHC 700S is a memory card that maximizes the capabilities of SLR cameras and camcorders that support the UHS-II standard. Due to its high data transfer speed, it is suitable for shooting RAW images and recording high resolution videos such as 8K, so it is also a recommende... Read MoreOperating Temperature Range (℃) -25(-13°F)~85(185°F) Insertion Tolerance 10000 Mass (g) 2(0.07 oz) voltage rating (V) 2.7~3.6 Capacity 32GB Dimension (mm) 32×24×2.1(1.26"×0.94"×0.08") Type 3D+NAND flash Warranty Period 5 years Various certifications CE/FCC/RCM/EAC SD speed class Class 10 UHS speed class UHS-II U3 read speed (MB/s) Up to 285/180 video speed class V90from S$59.99Min. 2 days
- Green House SDHC card TLCCompatible with video speed class V30 that can record 4K videos smoothly Copyright protection function Compliant with SDMI standard Hard case that is convenient to carry ・ With INDEX stickerOperating Temperature (℃) -25~85 Operating humidity (% RH) 0~93 Mass (g) 2 Power Supply Voltage (V) 2.7~3.6 Outer Dimensions, Width W x Depth D x Height H (mm) 24.0×32.0×2.1 Capacity (GB) 32 Power Consumption (mA) 400 (UHS-I mode maximum) Specification Application performance class: A1 SD speed class Class10 Included Accessories Hard case, INDEX label, warranty card UHS speed class UHS-I speed class 3 video speed class V30from S$68.99Min. 10 days
- ESCO 64GB SDHC memory cardOperating Temperature Range (℃) -25 to 85 (no condensation) Power Supply Voltage (V) 2.7-3.6 Dimension (mm) 32.0(W)×24.0(D)×2.1(H) Capacity (GB) 64 Mass (g) About 2 Data Packet Rate Read up to 50MB / secfrom S$67.99Min. 5 days
- Magnetic Laboratries SDHC CardWarranty Period 1 year Capacity (GB) 32 Dimension (mm) 32×24×2.1 read speed (MB/s) 70 write speed (MB/s) 70 SD speed class Class10 Supported files FAT32 Standard SDHC UHS speed class UHS-I U1from S$15.99Min. 2 days
- Team Group SDHC card UHS-1 16GBSupports video recording and photography Supports full HD quality Water resistant, shock resistant, X-ray resistant, static electricity resistantOperating Temperature (℃) 0~70 Capacity (GB) 16 voltage rating (V) 2.7~3.6 SD speed class Class10 UHS speed class UHS-I speed class 1 video speed class V10 Storage Temperature (℃) ー40~85from S$18.99Min. 2 days