Micro SDXC
- Transcend microSDXC Card 3D TLC UHS-I Class10・ If you want to save the app on a microSD card and use it on a mobile device, the USD300S with excellent random read / write performance is the best solution. -USD300S supports application performance class A1 and guarantees a minimum of 1,500 IOPS of random read, 500 IOPS of random write, and ... Read Morewrite speed (MB/s) (Maximum) 45 read speed (MB/s) (Maximum) 95 Operating Ambient Temperature (℃) -25~85 Mass (g) 0.4 Durability 10,000 insertion / removal cycles Dimension (mm) 11×15×1 Operating Voltage 2.7V~3.6V SD speed class CLASS10 Flash TLC NAND flash video speed class V30 Type microSDXC card
- SanDisk Ultra+microSDXC+UHS-I cardWith the SanDisk Ultra microSD UHS-I card, you can save digital files to your smartphone or tablet. You can also use the included SD adapter to transfer files to other SD-enabled devices such as digital cameras and computers. High-speed data transfer up to 100MB / sec. Please note that the design... Read MoreOther With SD adapter Dimensions (Length L x Width W x Height H) (mm) 1.02×14.99×10.92from S$75.99Min. 2 days
- Transcend microSDXC Class 10 UHS-I 400x (Premium)UHS Class 1 specification (U1) Smooth recording of full HD videos Ideal for smartphones, tablets and digital cameras Speed class: Class 10 ECC to detect and correct errors Water resistance: In a test equivalent to the IPX7 standard, there is no problem even if it is immersed in pure water for 30 ... Read MoreData Packet Rate (Maximum) 60MB / s 400x Operating Ambient Temperature (℃) -25~85 Mass (g) 0.4 Durability 10,000 insertion / removal cycles Dimension (mm) 11×15×1 Operating Voltage 2.7V~3.6V Memory Capacity 64GB SD speed class CLASS10 Compatibility Digital camera, video camera, etc. Type Micro SDXC memory card UHS speed class UHS-I
- SanDisk MAX Endurance High durability microSDXC cardBuilt for home security cameras and drive recorders. This long-lasting microSD card can record video with great reliability and ensure data protection. Durable design. SanDisk MAX ENDURANCE high durability microSD card has excellent temperature resistance, so that you can record video even in har... Read MoreDimensions (Length L x Width W x Height H) (mm) 1.02×14.99×10.92 video speed class Video speed class 30 (V30) UHS speed class UHS Speed Class 3 (U3)
- Team Group microSDXC card class10 UHS-IHigh-speed transfer UHS-I standard compatible. class10 High speed type. A microSD card compatible with all devices. If you use an SD conversion adapter, you can use it as an SD card, so you can use it in a wider range of scenes.Storage Temperature Range (℃) -40~85 Operating Temperature Range (℃) 0~70 Dimension (mm) 15.0×11.0×1.0 Operating Voltage 2.7~3.6V Mass (g) About 1 SD speed class CLASS10 Warranty Period Decade Type microSDXC cardfrom S$75.99Min. 2 days
- SanDisk Ultra + Premium Edition + microSDXC + UHS-I + cardWith the SanDisk Ultra microSD UHS-I card, you can save digital files to your smartphone or tablet. You can also use the included SD adapter to transfer files to other SD-enabled devices such as digital cameras and computers. High-speed data transfer up to 100MB / sec. Please note that the design... Read MoreOther With SD adapter Dimensions (Length L x Width W x Height H) (mm) 1.02×14.99×10.92 Capacity (GB) 512from S$399.90Min. 2 days
- Transcend microSDXC card MLC UHS-I Class10-Adopting MLC NAND flash, USD500S has excellent durability and reliability. It is suitable for use with action cameras and drone cameras, and can record high-quality images. Supporting UHS Speed Class 3 and 4K Ultra HD recording video speed Class V30, the USD500S offers up to 95MB / s reads and u... Read Morewrite speed (MB/s) (Maximum) 60 read speed (MB/s) (Maximum) 95 Operating Ambient Temperature (℃) -25~85 Mass (g) 0.4 Durability 10,000 insertion / removal cycles Dimension (mm) 11×15×1 Operating Voltage 2.7V~3.6V SD speed class CLASS10 Flash MLC NAND flash UHS speed class UHS speed class 3 video speed class V30 Type microSDXC cardfrom S$139.90Min. 2 days
- ELECOM Micro SD card UHS-I with SD conversion adapter Read 80MB/s High speed data transfer Data recovery service Memory cardA high-speed microSD memory card that supports UHS-I, UHS speed class "Class3", video speed class "V30" and is ideal for 4K video.read speed (MB/s) (Maximum) 80 Mass (g) About 0.4 Included Accessories SD conversion adapter x 1from S$46.99Min. 2 days
- KIOXIA UHS-ⅠU3 micro SDXC card* When applying the warranty, you will need a warranty card that describes the necessary items, and if you lose the warranty card, documents certifying your purchase. * The display of this product is based on the installed flash memory, and is not the actual memory capacity that can be used. * Si... Read MoreTransfer speed (MB / sec) (Read) 98 Operating Temperature (℃) -25~85 Outer Dimensions, Width W x Length L x Thickness (mm) 11×15×1 Power Supply Voltage (V) 2.7~3.6 Operating humidity (% RH) 30 to 80 (no condensation) Warranty Period 5 years from date of purchase write speed (MB/s) 65 Mass (g) About 0.3 Included Accessories Dedicated adapter ADP-HS02 Interface SD interface standard UHS-I Conformed Standard SD memory card standard Applicable Standard X-ray resistant / ISO7816-1 compliantfrom S$359.90Min. 6 days
- Lexer microSDXC* Actual performance may vary depending on your environment.Capacity (GB) (microSD)64 Mass (g) 12 Dimension (mm) 15×10×1 UHS speed class UHS-Ⅰ class10
- MTC NEW'S Flash memory microSDXC card Class10Reliable domestic support manufacturer 1 year warranty. Ideal for smartphones. * When using this product with a drive recorder, initialization is possible on a personal computer. * Because this product is a precision instrument, please use it with caution, avoiding shock, vibration, and humidity.... Read MoreOuter Dimensions (mm) 11×15×1 RoHS directive (corresponding to 10 substances) Correspondence Specification File system: exFAT Included Accessories SD card adapter Type microSDXC card Conformed Standard mircoSXHC class 10from S$29.99Min. 2 days
- Transcend SDXC class10 UHS-I 400X(Premium)The UHS-I card delivers amazing performance when used with UHS-I compatible devices, providing comfortable continuous shooting and HD recording. Record full HD video smoothly.Transfer speed (MB / sec) (Maximum) 60 Operating Temperature Range (℃) -25~85 Insertion Tolerance 10,000 insertion / removal cycles Operating Voltage 2.7~3.6V Dimension (mm) 32×24×2.1 Warranty Period 5 years Memory Capacity 64GB Mass (g) About 2 SD speed class CLASS10 Type Micro SDXC memory card UHS speed class UHS-I speed class 1from S$53.99Min. 5 days
- KIOXIA UHS-I micro SDXC card* When applying the warranty, you will need a warranty card that describes the necessary items, and if you lose the warranty card, documents certifying your purchase. * The display of this product is based on the installed flash memory, and is not the actual memory capacity that can be used. * Si... Read MoreTransfer speed (MB / sec) (Read) 100 Operating Temperature (℃) -25~85 Outer Dimensions, Width W x Length L x Thickness (mm) 11×15×1 Power Supply Voltage (V) 2.7~3.6 Warranty Period 5 years from date of purchase Mass (g) About 0.4 Included Accessories Dedicated adapter ADP-HS02 Interface SD interface standard UHS-I Conformed Standard SD memory card standard compliant Data Packet Rate UHS speed class 1 / SD speed class 10 Applicable Standard X-ray resistant / ISO7816-1 compliantfrom S$389.90Min. 6 days
- Lexer microSDXC card 633x UHS-I U3Capture high-quality photos and videos in 1080p Full HD, 3D and 4K. Record your adventures in HD. Do more with multimedia. Get more out of your device. Easily transfer files with the included adapter. Rigorously tested.from S$76.99Min. 4 days
- SILICON POWER microSDXC memory card UHS-I U3Supports 4K / 2K high-quality video recording High-quality images and 1080p Full HD video recording / saving Suitable for SD UHS-1 compatible digital single-lens reflex cameras, HD camcorders, and 3D cameras UHS speed class 3, minimum writing: Excellent transfer speed of 30MB / sec MicroSDXC / mi... Read MoreMemory Capacity 64GB Reading speed 90MB/s UHS speed class UHS-I speed class 3 write speed (MB/s) 80 Included Accessories SD conversion adapter Operating Temperature (℃) 0~70 Type Micro SDXC memory card SD speed class CLASS10from S$73.99Min. 2 days
- SanDisk Ultra microSDXC Card 120MB/s A1-ratedShoot, store and share more freely than ever with the high-speed SanDiskUltra(R) microSD(TM) UHS-I card for better photos, app performance and full HD video. With up to 1TB capacity, our SanDisk Ultra microSD card gives you more time for Full HD movies, and with transfer speeds of up to 120MB/s, ... Read Moresize, length x width x height (inch) 0.04×0.59×0.43 Transfer speed (MB / sec) 120 SD speed class Class10 read speed (MB/s) Up to 98
- SanDisk Ultra microSDXC UHS-I CardMaximum transfer rate 100MB / sec This ultra-fast transfer rate allows you to move content quickly. Supports full HD video recording Compatible with UHS Speed Class 1 (U1) and CLASS 10, you can shoot full HD video and high quality photos. Run apps quickly with A1 performance The app-optimized San... Read MoreCapacity (TB) 1 Dimensions (Length L x Width W x Height H) (mm) 1.02×14.99×10.92 SD speed class CLASS10 Warranty Period Decade UHS speed class UHS-I U1 Included Accessories With SD adapterfrom S$769.90Min. 2 days
- Panasonic i-PRO device dedicated microSD memory cardSD memory card for i-PRO devices. microSDXC.from S$669.90Min. 7 days
- ELECOM Micro SD card UHS-I U1 Class10 with SD conversion adapter Nintendo switch compatible memory card microSDA microSD card that can store data that is compatible with NINTENDO SWITCH (TM).Interface microSDfrom S$29.99Min. 2 days
- KingMax MicroSDXC Memory Card Class10Speed class 10, UHS-1 compatible micro SDHC memory card. Tablets, smartphones, cameras, game consoles, etc.Warranty Period 1 year write speed (MB/s) 10 Dimension (mm) 15×11×1 read speed (MB/s) 80 Included Accessories Antenna adapter UHS speed class UHS-1 SD speed class class10from S$16.99Min. 2 days
- Magnetic Laboratries Nintendo Switch compatible microSD cardNintendo Switch, Nintendo Switch Lite operation verifiedOperating Temperature (℃) 0~70 Warranty Period 1 year voltage rating (V) 2.7/3.6 Dimension (mm) 32×24×2.1 write speed (MB/s) 45 (maximum) Capacity (GB) 64 Reading speed 90MB / s (maximum) Function Built-in ECC SD speed class Class10 Specification File system: exFAT UHS speed class UHS-I Standard microSDXCfrom S$39.99Min. 4 days
- ESSENCORE <KLEVV> microSDxC 64GB UHS-I U3 Class10 V10 Maximum read: 100MB/s SD adapter includedThe Best NAND Flash Chip KLEVV NEO is the fastest storage media, MLC/TLC/3D, utilizing the latest technology. Fast read/write speeds and smooth multimedia playback make it ideal for smart devices. Read speeds up to 100MB per second KLEVV NEO CLASS 10 UHS-I U3 Micro SD card for uninterrupted playb... Read MoreCapacity (GB) 64 SD speed class CLASS10 UHS speed class UHS-I U3 video speed class V10
- SanDisk microSDXC card 64GB Ultra UHS-1 Class10 140MB/sWith support for Application Performance Class 1 (A1), applications load and launch faster than ever before. With a maximum transfer speed of 140MB/s, you can transfer not only photos but also full HD videos at high speed. * This product is an overseas package product (parallel import product). P... Read Moreread speed (MB/s) 140 Capacity (GB) 64 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 1from S$27.99Min. 2 days
- SanDisk microSDXC card 512GB Ultra UHS-1 Class10 150MB/sWith support for Application Performance Class 1 (A1), applications load and launch faster than ever before. With a maximum transfer speed of 150MB/s, you can transfer not only photos but also full HD videos at high speed. * This product is an overseas package product (parallel import product). P... Read Moreread speed (MB/s) 150 Capacity (GB) 512 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 1from S$189.90Min. 2 days
- Magnetic Laboratries MicroSDXC CardNo dropped frames !! Ideal for continuous recording such as drive recorders and security cameras! Digital video cameras, surveillance cameras, drone cameras, drive recorders, smartphones, etc.Warranty Period 1 year Dimension (mm) 15×11×1 SD speed class Class10 UHS speed class UHS-I U1 Supported files exFAT Standard microSDXCfrom S$58.99Min. 4 days
- Magnetic Laboratries Nintendo Switch compatible microSD cardNintendo Switch, Nintendo Switch Lite operation verifiedOperating Temperature (℃) 0~70 Warranty Period 1 year voltage rating (V) 2.7/3.6 Capacity (GB) 256 Dimension (mm) 32×24×2.1 write speed (MB/s) 45 (maximum) Reading speed 90MB / s (maximum) Function Built-in ECC SD speed class Class10 Specification File system: exFAT UHS speed class UHS-I Standard microSDXCfrom S$129.90Min. 2 days
- Magnetic Laboratries Nintendo Switch compatible microSD cardNintendo Switch, Nintendo Switch Lite operation verifiedOperating Temperature (℃) 0~70 Warranty Period 1 year voltage rating (V) 2.7/3.6 Dimension (mm) 32×24×2.1 write speed (MB/s) 45 (maximum) Capacity (GB) 512 Reading speed 90MB / s (maximum) Function Built-in ECC SD speed class Class10 Specification File system: exFAT UHS speed class UHS-I Standard microSDXCfrom S$229.90Min. 4 days
- KIOXIA microSDXC Card Class10Recording on smartphones, etc.Type BASIC Specification Maximum transfer speed:- UHS speed class UHS-I U1 SD speed class class10 Warranty Period for 5 yearsfrom S$29.99Min. 2 days
- Magnetic Laboratries Industrial MicroSDXC CardAnti-static, anti-vibration, anti-moisture industrial wide temperature -40 ℃ ~ 85 ℃ High reliability pSLC chip Stable sequential and random read / write 5 years or more Life cycle Data protection unexpectedly Smart function In-vehicle monitor: Black box, DVR, in-vehicle recording device. Energy m... Read MoreSD speed class CLASS10 UHS speed class UHS-I U3 video speed class V30from S$169.90Min. 4 days
- KingMax MicroSDXC Memory Card PROMAX V30 HI-SPEED Class10Speed class 10, UHS-1 U3 V30 A1 compatible micro SDXC memory card. With a maximum read speed of 90MB / s, high-resolution images and videos can be transferred smoothly without stress. Drones, action cameras, game consoles, recorders, surveillance cameras, single-lens reflex cameras, etc.Dimension (mm) 15×11×1 write speed (MB/s) 30 read speed (MB/s) 90 Included Accessories Antenna adapter UHS speed class UHS-1 U3 video speed class V30 SD speed class class10 Warranty Period for 5 yearsfrom S$24.99Min. 2 days
- SanDisk SanDisk Extreme microSDXC UHS-I CardCompatible with AndroidTM smartphones, action cameras, and drones, speed to capture any action Equipped with SanDisk(R) QuickFlowTM technology, this card optimizes performance and delivers fast read speeds to streamline your media Reduce data offload time. Mount it on SanDisk(R) Professional PRO-... Read MoreCapacity 64GB Dimensions (Length L x Width W x Height H) (mm) About 1.02 x 14.99 x 10.92 UHS speed class UHS-I U3 read speed (MB/s) Up to 170 write speed (MB/s) Up to 80 video speed class V30from S$109.90Min. 6 days
- ESSENCORE <KLEVV> microSDxC 128GB UHS-I U3 Class10 V10 Maximum read: 100MB/s SD adapter includedThe Best NAND Flash Chip KLEVV NEO is the fastest storage media, MLC/TLC/3D, utilizing the latest technology. Fast read/write speeds and smooth multimedia playback make it ideal for smart devices. Read speeds up to 100MB per second KLEVV NEO CLASS 10 UHS-I U3 Micro SD card for uninterrupted playb... Read MoreCapacity (GB) 128 SD speed class CLASS10 UHS speed class UHS-I U3 video speed class V10
- SanDisk microSDXC card 64GB Extreme UHS-1 U3 V30 Class10 Read 170MB/s Write 80MB/sSupports the A2 standard for faster application performance and a superior smartphone experience. Reduce data transfer time from media with read speeds of up to 170MB/s. * This product is an overseas package product (parallel import product). Please note that SanDisk domestic distributors are not... Read Moreread speed (MB/s) 170 Capacity (GB) 64 write speed (MB/s) 80 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 3 video speed class V30from S$39.99Min. 2 days
- SanDisk microSDXC card 256GB Extreme PRO UHS-1 U3 Class10 Read 200MB/s Write 140MB/s with SD conversion adapterHigh-speed microSDXC card with read speeds up to 200MB/s and write speeds up to 140MB/s. Supports the A2 standard for faster application performance and a superior smartphone experience. * This product is an overseas package product (parallel import product). Please note that SanDisk domestic dis... Read Morewrite speed (MB/s) 140 read speed (MB/s) 200 Capacity (GB) 256 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 3 video speed class V30from S$159.90Min. 2 days
- SanDisk microSDXC card 512GB Extreme PRO UHS-1 U3 Class10 Read 200MB/s Write 140MB/s with SD conversion adapterHigh-speed microSDXC card with read speeds up to 200MB/s and write speeds up to 140MB/s. Supports the A2 standard for faster application performance and a superior smartphone experience. * This product is an overseas package product (parallel import product). Please note that SanDisk domestic dis... Read Morewrite speed (MB/s) 140 read speed (MB/s) 200 Capacity (GB) 512 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 3 video speed class V30from S$299.90Min. 7 days
- SanDisk microSDXC card 1TB Extreme PRO UHS-1 U3 Class10 Read 200MB/s Write 140MB/s with SD conversion adapterHigh-speed microSDXC card with read speeds up to 200MB/s and write speeds up to 140MB/s. Supports the A2 standard for faster application performance and a superior smartphone experience. * This product is an overseas package product (parallel import product). Please note that SanDisk domestic dis... Read MoreCapacity (TB) 1 write speed (MB/s) 140 read speed (MB/s) 200 SD speed class Class10 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class UHS-I speed class 3 video speed class V30from S$679.90Min. 7 days
- Adtec Industrial microSDXC 64GB Class10 UHS-I U1 TLC Blister PackagemicroSD card microSDXC 64GB Class10 UHS-I U1 TLC specialized for industrial use.Capacity (GB) 64 UHS speed class UHS-I U1 video speed class V10from S$109.90Min. 7 days
- Adtec Industrial microSDXC 128GB Class10 UHS-I U1 TLC Blister PackagemicroSD card microSDXC 128GB Class10 UHS-I U1 TLC specialized for industrial use.Capacity (GB) 128 UHS speed class UHS-I U1 video speed class V10from S$189.90Min. 7 days
- Princeton 128GB + video recording + microSDXC card + UHS-I + V30 compatibleUHS-I Class U3 V30 compatible microSDXC card for video recording 128GBCapacity (GB) 128 UHS speed class UHS-I + class U3 video speed class V30from S$66.99Min. 5 days
- Princeton 64GB + video recording + microSDXC card + UHS-I + V30 compatibleUHS-I class U3 V30 compatible microSDXC card for video recording 64GBCapacity (GB) 64 UHS speed class UHS-I + class U3 video speed class V30from S$35.99Min. 5 days