Micro SD
- SUNEAST microSD/C1seriesThe products and packaging have been redesigned from the conventional series.write speed (MB/s) (Maximum) 10 Mass (g) 0.4 Dimension (mm) 15×10×1 Package Size (mm) 15×11×1 SD speed class UHS-I class10
- Magnetic Laboratries Micro SD CardMicro SD card with Toshiba (KIOXIA) SLC flash. Industrial grade. Strong against rewriting and ideal for repeated recording. Expected to be used in harsh environments such as inside the car or outdoors. Manufacturer's warranty 1 yearWarranty Period 1 year Dimension (mm) 15×11×1 SD speed class Class10 Type SLC UHS speed class UHS-I U1 Standard microSD
- Gigastone A1V30 class microSD cardAdopting high-quality NAND flash and high-performance controller, we provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. . By using the included SD card adapter, it can also be used with devices that support SD cards. FullHD compa... Read MoreOperating Temperature (℃) -25~85 Mass (g) 0.5 Capacity (GB) 128 Dimension (mm) 15×11×1 voltage rating (V) 2.7~3.6 Warranty Period 5 years Application performance class A1 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class U3 video speed class V30 Suitable Card microSDXC Suitable Equipments microSDXC compatible devicefrom S$32.99Min. 5 days
- SUNEAST microSD Card C1 SeriesSequential R / W performance (maximum) for smartphones, cameras, etc. * Actual performance may vary depending on your environment.write speed (MB/s) (Maximum) 10 read speed (MB/s) (Maximum) 23 Mass (g) 0.4 Dimension (mm) 15×10×1 UHS speed class UHS-Ⅰ class10from S$66.99Min. 2 days
- Princeton UHS-I Compatible microSD CardIt supports the bus interface standard "UHS-I" that realizes high-speed data transfer, and you can comfortably shoot HD movies and copy large files with compatible devices. It supports UHS speed class 1 (u1) and achieves a read speed of 80MB / sec and a write speed of 10MB / sec or more... Read MorePower Supply Voltage (V) 2.7~3.6 Transfer speed (MB / sec) Read: up to 80 Standard SD memory card standard compliant Interface UHS-I UHS speed class class1(U1) SD speed class class10(c10)
- Gigastone A1V30 class microSD cardAdopting high-quality NAND flash and high-performance controller, we provide customers with stable performance. In addition, we conduct endurance tests assuming severe usage environments. By using the included SD card adapter, it can also be used with devices that support SD cards. FullHD compati... Read MoreOperating Temperature (℃) -25~85 Mass (g) 0.5 Dimension (mm) 15×11×1 voltage rating (V) 2.7~3.6 Warranty Period 5 years Capacity (GB) 64 Application performance class A1 RoHS directive (corresponding to 10 substances) Correspondence UHS speed class U3 video speed class V30 Suitable Card microSDXC Suitable Equipments microSDXC compatible devicefrom S$16.99Min. 5 days
- Gigastone microSD Card UHS-I / Class10We provide high quality NAND flash with high performance controller to provide stable performance to our customers. Strong for continuous shooting and high quality recordingDimension (mm) 15×11×1 UHS speed class UHS-1 SD speed class class10from S$53.99Min. 2 days
- SUPER TALENT microSD card 2GBIdeal for digital camera and mobile phone data. microSD card 2GBCapacity (GB) 2from S$15.99Min. 2 days
- ELECOM Micro SD card microSDXC Class10 UHS-I 90MB/s Waterproof (IPX7) Data recovery service 2 yearsIt corresponds to the standard "application performance class" for comfortable use of applications such as saving, editing, and updating data. A microSDXC memory card for smartphones with a maximum read speed of 90MB/s and fast display of images and videos. 2-year long-term warranty for... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 15.0×1.0×11.0 Capacity (GB) 512 Mass (g) About 0.4 SD speed class CLASS10 Transfer speed (MB / sec) Minimum guarantee of 10 UHS speed class UHS-I U1 read speed (MB/s) Up to 90 Specification [Application Performance Class] A2 Interface microSD memory specification microSDXCfrom S$249.90Min. 4 days
- Princeton Kingstone microSDKingston's Canvas Select Plus microSD is compatible with Android devices and designed with A1-rated performance. The app loads faster and has more speed and capacity to capture images and videos.read speed (MB/s) 100 Type CLASS10/UHS-I U1 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories SD conversion adapter Memory microSDXCfrom S$24.99Min. 5 days
- Gigastone microSD High Durability UHS-I / Class10Equipped with MLC NADA that is strong against repeated writing. High durability and impact resistance. It can also be used as an SD card by using the included conversion adapter. For drive recorders and car navigation systemsOperating Temperature (℃) -25~85 Dimension (mm) 15×11×1 UHS speed class UHS-1 SD speed class class10
- Princeton microSD cardIt is a small capacity micro SD card suitable for use with feature phones (garage) that do not support large capacity cards. Compliant with SDMI (copyright protection function) standard. It comes with an SD conversion adapter and can be used with SD card compatible devices. Comes with a hard case... Read MoreMass (g) 0.24 (card only) Operating Temperature / Humidity Range 0~55℃/20~80% Suitable Equipments FAT compatible microSD compatible device Set Contents Main unit, SD conversion adapter Interface Normal speed Standard SD memory card standard compliantfrom S$15.99Min. 2 days
- Panasonic microSD cardCompact and lightweight microSD card ideal for mobile phones that support microSD Includes two types of card adapters that can be used with miniSD and SD compatible devices Includes a special case that can store a microSD card and two types of card adaptersOuter dimensions, Width W x Height H x Depth D (mm) 11×15×1.0 Maximum Data Transfer Rate (Mbps) (Theoretical) 5 Mass (g) About 0.5 Included Accessories miniSD adapter, SD adapter, special caseDiscontinued
- KingMax microSD cardWaterproof specifications SD card, miniSD card with conversion adapter Japanese blister lifetime warrantyDiscontinued
- Transcend microSDTranscend's microSDXC 330S is the best memory card for mobile devices and handheld game consoles. Excellent random read / write for application performance class A2 allows you to launch your app comfortably. * The transfer speed may vary depending on the host hardware, software, usage, stora... Read MoreOperating Temperature Range (℃) -25~85 Mass (g) 0.4 Insertion / Removal Durability (Times) 10000 Dimension (mm) 11×15×1 voltage rating (V) 2.7~3.6 Flash 3D+NAND flash Warranty Period 5 years Various certifications CE/FCC/RCM/EAC SD speed class CLASS10 Specification Speed class A2 UHS speed class UHS-I U3 video speed class V30Discontinued
- ELECOM microSD memory cardMicroSD with copyright protection function that uses CPRM technology. Standard model with a transfer speed of 6.5MB / sec. 2GB capacity.Warranty Period 1 year Dimensions, Height H x Width W x Thickness t (mm) 11.0×15.0×1.0 Memory Capacity 2GB Mass (g) About 0.4 Transfer speed (MB / sec) Max / 6.5 Included Accessories Storage case Interface microSD Standard microSDDiscontinued
- Transcend microSD cardSince it can be used with the SD card slot by using the included adapter, it can be used with many devices compatible with SD cards. Built-in ECC function to detect and correct transfer errors.Discontinued
- ELECOM microSD memory cardSmaller than your fingertips! Ultra-small microSD card. With conversion adapter for SD / mini SD card. Equipped with copyright protection function. Comes with a storage case that is convenient for storage and carrying.Warranty Period 1 year Maximum Data Transfer Rate (Mbps) (Theoretical) 6.5 Outer Dimensions, Length x Width x Thickness (mm) Body: 15 x 11.0 x 1.0 Mass (g) Body: about 0.4 Interface Micro SDDiscontinued
- Transcend microSD cardA microSD card with excellent performance and high data transfer speed. Since it can be used in SD card slots by using the included adapter, it can be used in many devices that are compatible with SD cards.Transfer speed (MB / sec) 2 Memory Capacity 2GBDiscontinued