It is suitable for use with table clocks, wall clocks, remote controls, etc. that are used for a long time with a small amount of power.
Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be ... Read More
Voltage (V) 1.5 Quantity per Set (pieces) 4 pieces Type AA
Lead-free manganese batteries have succeeded in producing a uniform zinc plate by adding a substance that replaces lead when molding zinc pellets, making it possible. Suitable for occasional use and less powerful equipment (radio, archlights, flashlights, watches, etc.).
* The size and mass are p... Read More
Voltage (V) 1.5 Dimensions, Diameter x Height H (Φmm x mm) 14.5×50.5 Type AA Mass (g/piece) About 18.0
It can be used from large current to minute current. Electrolyzed manganese dioxide with fine particles is used as the positive electrode active material. The combination of a special multi-layer papermaking separator and glue material improves the holding capacity of the electrolytic solution, e... Read More
Diameter x Length L (Φmm x mm) 14.5×50.5 Mass (g/piece) 18 Type AA Specification Shrink pack