It is safe because it uses 0 (zero) mercury and 0 (zero) cadmium. Recommended usage period 2 years
Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be sure to observe the following. * If th... Read More
Quantity per Set (pieces) 1 piece Voltage (V) 9 Type 9V type (alkali) Dimension (mm) Approx. 48 x Approx. 17 x Approx. 27
Long-lasting high power "IMPULSE impulse" that is one class higher Demonstrate high power in a wide range of applications! Luxury image, sophisticated design!
Type 9V type Nominal Voltage (V) 9.0 Mass (g) 47.0 Outer Dimensions, Width W x Depth D x Height H (mm) 26.5×15.7×48.5
A dry battery designed to prevent liquid leakage using a patented zinc alloy. Demonstrates performance in a variety of devices, from heavy loads to light loads. With an insulating ring to prevent equipment malfunction and short circuit. Environmentally friendly by reducing CO2 by rail transportat... Read More
Body Dimensions (L x W x Thickness) (mm) 48.5×26.5×17.5 Voltage (V) 9 Type 9V type (alkali)
Recommended usage period 3 years * 1 Uses a liquid leakage prevention manufacturing method! * 2 With an insulating ring to prevent equipment malfunction and short circuit
* 1 Recommended usage period (JIS compliant) [Preservation conditions] Temperature: 20 ° C ± 2 ° C Relative humidity: 55% ± 20... Read More
Quantity per Set (pieces) 2 Recommended Expiration Date 3 years Voltage (V) 9 Mass (g/piece) About 43 Dimension (mm) About 48.5 × 17.5 × 26.5 Type Alkaline battery 9V type Remark Battery body part number: 6LR61Y (EJ)
Recommended usage period 3 years * 1 Uses a liquid leakage prevention manufacturing method! * 2 With an insulating ring to prevent equipment malfunction and short circuit
* 1 Recommended usage period (JIS compliant) [Preservation conditions] Temperature: 20 ° C ± 2 ° C Relative humidity: 55% ± 20... Read More
Quantity per Set (pieces) 1 Recommended Expiration Date 3 years Voltage (V) 9 Mass (g/piece) About 43 Dimension (mm) About 48.5 × 17.5 × 26.5 Type Alkaline battery 9V type Remark Battery body part number: 6LR61Y (EJ)
Demonstrates superior performance over the manufacturer's dry battery EVOLTA (6LR61EJ) Recommended usage period 3 years * 1 Uses Ag +, a liquid leakage prevention manufacturing method * 2
* 1 Recommended usage period (JIS compliant) [Preservation conditions] Temperature: 20 ° C ± 2 ° C Relati... Read More
Quantity per Set (pieces) 2 Recommended Expiration Date 3 years Voltage (V) 9 Mass (g/piece) About 43 Dimension (mm) About 48.5 × 17.5 × 26.5 Type Alkaline battery 9V type Remark Battery body part number: 6LR61Y (NJ)
Demonstrates superior performance over the manufacturer's dry battery EVOLTA (6LR61EJ) Recommended usage period 3 years * 1 Uses Ag +, a liquid leakage prevention manufacturing method * 2
* 1 Recommended usage period (JIS compliant) [Preservation conditions] Temperature: 20 ° C ± 2 ° C Relati... Read More
Quantity per Set (pieces) 1 Recommended Expiration Date 3 years Voltage (V) 9 Mass (g/piece) About 43 Dimension (mm) About 48.5 × 17.5 × 26.5 Type Alkaline battery 9V type Remark Battery body part number: 6LR61Y (NJ)
Recommended usage period 2 years * 1 Long-selling product with an insulating ring to prevent short circuits?
* 1 Recommended usage period (JIS compliant) [Preservation conditions] Temperature: 20 ° C ± 2 ° C Relative humidity: 55% ± 20% * The color of the product may differ from the actual produc... Read More
Quantity per Set (pieces) 2 Recommended Expiration Date 2 years Voltage (V) 9 Mass (g/piece) About 43 Dimension (mm) About 48.5 × 17.5 × 26.5 Type Alkaline battery 9V type
A high-performance alkaline battery with improved long-lasting performance and high-current performance. Leakage prevention structure.
For LED lights, LED lanterns, and flashlights. For radio and remote control. For mobile phone chargers. For electric toothbrushes and wet shavers. For electronic ... Read More
Mass (g) 43 Trusco Part No. 866-7030 2018 Trusco page 10 0466
Increased capacity by thinning the members. Achieves high output by improving the composition of materials. The new alkaline battery "Stamina" lasts about 1.6 times longer than conventional products. The number of disposable batteries can be significantly reduced. With the long-lasting ... Read More
High-performance alkaline batteries with improved long-lasting performance and high-current characteristics. Meet all needs from high current equipment to small current equipment.
Recommended Expiration Date 2 years Dimension (mm) 26.5×48.5×17.5 Mass (g) 43.0 Trusco Part No. 492-4444 Voltage (V) 9 Type 9V type
The manufacturer's unique technology suppresses natural deterioration and demonstrates full power when you want to use it. Uses a universal design that makes it easy to understand the recommended expiration date and battery size (shape).
Dimensions, Height H x Width W x Thickness t (mm) 17.5×26.5×48.5 Type 9V type
The storage performance is greatly improved, making it convenient for bulk purchases. Perfect for digital cameras that require high power. It starts up quickly and is effective for continuous use. Recommended usage period 1.5 years
G-PLUS thoroughly pursued wide range performance. Demonstrates stable and high performance in all types of equipment, from daily life equipment to digital equipment. Multi-purpose for any application.
Recommended Expiration Date 2 years Voltage (V) 9 Type 9V type