It is suitable for use with table clocks, wall clocks, remote controls, etc. that are used for a long time with a small amount of power.
Batteries may leak, overheat, explode, or cause injury or equipment failure depending on the usage pattern, usage environment, storage environment, etc., so be ... Read More
Lead-free manganese batteries have succeeded in producing a uniform zinc plate by adding a substance that replaces lead when molding zinc pellets, making it possible. Suitable for occasional use and less powerful equipment (radio, archlights, flashlights, watches, etc.).
* The size and mass are p... Read More
Type 9V type Dimensions (Width W x Depth D) (mm) 26.5×17.5 Mass (g) About 37.5 Voltage (V) 9.0
A large-capacity alkaline battery. A pressure reducing valve is used on the gasket surface to prevent rupture, and a washer (insulating ring) is used to prevent short circuits and liquid leakage, so it lasts a long time. Since zinc is extremely small compared to general alkaline batteries, it has... Read More
Dimensions, Width W x Depth D x Height H (mm) 44×15×90 Mass (g) 48 Quantity per Set (pieces) 5 Recommended Expiration Date Decade Type Square 9V