Covers / Cases
Other Related Pages
- MonotaRO Impact Resistant Case iPhone SE (3rd Generation) iPhone SE (2nd Generation) iPhone8 Hybrid Corner Reinforcement for iPhone7It is a shock resistant hybrid case for iPhone 8 and iPhone 7 using polycarbonate and TPU, two materials. The back of the case is made of hard polycarbonate and the sides are made of flexible TPU material. The four corners, which are particularly susceptible to impact, are designed to be thicker ... Read MoreType Case type Color Clear
- LEPLUS iPhone SE (3rd generation) / iPhone SE (2nd generation) / iPhone 8 / iPhone 7 Impact resistant hybrid case "PALLET"[Impact resistance] Glossy color and curved shape that fits comfortably in the hand / Impact absorption case with impact resistant structure on the inner surface of the case / Equipped with a strap holeType Case type Material TPU Feature With strap hole Suitable Models iPhone + SE + (2nd generation)
- LEPLUS iPhone SE (3rd generation) / iPhone SE (2nd generation) / iPhone 8 / iPhone 7 / 6s / 6 Impact resistant soft case "CLEAR ROUND"[Impact resistance] Protects the terminal with a special design / Adopts an air cushion with a simple design with rounded top and bottom / Uses highly transparent and soft TPU / Flexible and easy to put on and take off / Equipped with a strap holeType Case type Material TPU Feature With strap hole Suitable Models iPhone + SE + (2nd generation)from S$21.99Min. 2 days
- ELECOM iPhoneSE 3rd Generation 2nd Generation iPhone8 iPhone7 Case Cover TPU Polycarbonate Frame Color Shock ResistantTOUGH SLIM LITE case for iPhone SE 3rd generation, iPhone SE 2nd generation, iPhone 8, iPhone 7 with elastic TPU material on the sides and polycarbonate material with a high hardness of 8H on the back.Color Black Set Contents Case body x 1 Feature Elasticityfrom S$13.99Min. 2 days
- LIHIT LAB. SMART FIT Shoulder BeltCan be used in combination with a carrying pouch. Durable metal material is used for the hook part.Length (mm) 10 Belt Width (mm) 20 Height (mm) 660 Adjustment Range (mm) About 650-1200 Feature With finger ring
- SANWA SUPPLY Tablet waterproof dustproof case (with stand and shoulder belt)It is a case that can store tablets up to 10.1 type without worrying about water and dirt. We have acquired the dustproof and waterproof standard "IP47". You can perform touch operations smoothly without removing the tablet and keeping it in the case. You can use the tablet in places wi... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 210×17×330 Mass (g) 275 Waterproof Specifications IP47 Included Accessories Shoulder belt Suitable Models Tablet up to 10.1 typefrom S$66.99Min. 2 days
- ELECOM iPhoneSE 2nd generation iPhone8 iPhone7 case cover notebook flap leather magnet card storage thinIt is a thin and ultra-lightweight ultra-slim type iPhone SE 2nd generation, iPhone 8 and iPhone 7 soft leather case (notebook type) that does not impair the thinness and lightness of the main body.Color Black Set Contents Case body x 1 Feature Thin and lightweightfrom S$13.99Min. 2 days
- Sanwa Direct Waterproof Shockproof Hard Case (iPhone 8/7)A shock-resistant material is used around the IP68-acquired case to protect the equipment from external shocks.Waterproof Yes
- OWLTECH Waterproof caseWaterproof case made of phosphorescent material that is ideal for active environments This is a phosphorescent waterproof case that can be used in dark places for everyday use in the bath from leisure scenes such as the sea, mountains, and pools. Furthermore, because it has acquired the highest l... Read MoreDimensions (Width W x Height H) (mm) 123×15×203 Mass (g) 35 (excluding accessories) Material ABS/PVC RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Neck strap x 1 Warranty Period Only initial defects are guaranteed Feature With strap hole, waterproof, dustprooffrom S$22.99Min. 2 days
- LEPLUS Waterproof / dustproof / shockproof case BlackMS-IP97WP01BK: ・Compatible devices: iPad Air/iPad Air2/iPad Pro 9.7inch/iPad 2017 9.7inch/iPad 2018 9.7inch iPad 9.7inch 5 models (iPad Air/iPad Air2/iPad Pro 9.7inch/iPad 2017 9.7inch / iPad 2018 9.7inch) waterproof, dustproof, shockproof case (with stand and handhole). *Not compatible with iPa... Read Morefrom S$159.90Min. 2 days
- ELECOM iPhoneSE 2nd Generation iPhone8 iPhone7 Case Cover ZEROSHOCK Zero Shock Grip Texture Shock ResistantA carbon-like grip texture is used on the back of the case. This is a ZEROSHOCK case for iPhone SE 2nd generation, iPhone 8, and iPhone 7 packed with shock-resistant features.Color Black Material Body: TPU (thermoplastic polyurethane) Set Contents Case body x 1 Feature Shock resistance Suitable Models iPhone 8、iPhone 7from S$18.99Min. 2 days
- Kutsuwa Doctor Ion Smartphone Case L (Hard) VerticalPerfect for large smartphones The main body is semi-hard and guards the stored items firmly. With elastic material, side rubber carabiner and belt loop make it easy to put in and take out.Mass (g) 62 Storage Dimensions (width W x depth D x height H) (mm) 70×15×144 External Dimensions (Depth D x Width W x Height H) (mm) 86×16×145
- SANWA SUPPLY Shockproof case (iPhone7)A shock-resistant case that protects your Apple iPhone 7 from shocks such as dropping. The back of the case is made of hard PC material, and the sides are made of flexible TPU material. The four corners, which are particularly susceptible to impact, are designed to be thicker to protect them from... Read MoreSuitable Model AppleiPhone7 Type Case type Color Clear Feature Shock resistant, strap hole
- LEPLUS iPhone SE (3rd generation) / iPhone SE (2nd generation) / iPhone 8 / iPhone 7 Thin PU leather flap case "PRIME"Uses high-quality PU leather / Sharp design with edgy / Fixed side magnets that do not get in the way / Stand function that is ideal for watching videos / Card storage: 1 card / With strap holeMaterial Leather case Type Notebook type Feature With magnet / With strap hole Suitable Models iPhone + SE + (2nd generation)
- SANWA SUPPLY 7-8 Type Tablet PC Case with Shoulder Belt (Shock-Proof, Dust-Proof, Drip-Proof Type)It is a case with a shoulder belt that allows you to operate tablets up to 7 to 8 inches while standing. A shock absorbing material is used on the entire surface of the case to protect the tablet from external shocks. It is a drip-proof and dust-proof type and is ideal for outdoor use around wate... Read MoreInner Dimensions, Width W x Depth D x Height H (mm) 140 x 12 x 220 (reference storage size) Outer Dimensions, Width W x Depth D x Height H (mm) 190×28×285 Mass (g) 366 Suitable Models 7-8 inch tablet Type Sleeve / pouch type
- OWLTECH iPad 10.2 inch (7th generation 2019 model) compatible caseAn iPad case with a pen holder that is protected by a smooth material and a honeycomb structure that feels good to the touch. The holder has an impact-resistant honeycomb structure that firmly protects the iPad. You can store and carry your Apple Pencil, and you can take it out immediately when y... Read MoreWarranty Period 2 years Mass (g) About 310 RoHS directive (corresponding to 10 substances) Correspondence Material PU/TPU Dimensions, Width W x Depth D x Height H (mm) [Correspondence pen] 9 * 9 * 150from S$58.99Min. 2 days
- LIHIT LAB. SMART FIT Carrying PouchCover notebook & carrying pouch that fits your working scene smartly A carrying pouch that allows you to organize and carry various working tools such as pens and smartphones. With a button-type belt loop that can be attached to the belt, it can also be used as a waist bag.Width (mm) 130 Height (mm) 180 Length (mm) 30 Feature Belt loop Type Sleeve / pouch typefrom S$21.99Min. 2 days
- OWLTECH Waterproof caseWaterproof case for smartphones, all clear type.Dimensions, Width W x Depth D x Height H (mm) (Maximum supported model) 81 × 25 × 160 Material ABS/PVC Main Unit Dimensions, Width W x Depth D x Height H (mm) About 116 × 17 × 205 Mass (g) Approximately 34 (excluding accessories) RoHS directive (corresponding to 10 substances) Correspondence Warranty Period Only initial defects are guaranteed Type Sleeve / pouch type Feature With neck strapfrom S$13.99Min. 2 days
- Sanwa Direct Tablet PC waterproof case (10.1 type with stand function)A waterproof case for tablet PCs that has acquired IPX7. Compatible with tablets up to 10.1 inches. You can operate it freely without worrying about water in the pool or kitchen. Comes with a convenient stand. Comes with a special strap. * Do not use it intentionally underwater. * Although it has... Read MoreDust / Water Protection IPX7 Included Accessories Neck strap (length 80-140cm) Material PVC Storage Dimensions (width W x depth D x height H) (mm) [Reference / Maximum] 180 × 10 × 270 Belt Length (mm) [Shoulder belt] 1400 (800-1400)
- Kutsuwa Doctor ion smartphone caseEasy-to-use long type Elastic material makes it easy to put in and take out Side rubber Easy to put on and take off With hook type belt loop With carabiner It is the size that iphone6s can fit. (Please check the size in advance)Mass (g) 68 External Dimensions (Depth D x Width W x Height H) (mm) 83×30×140 Color Black RoHS directive (corresponding to 10 substances) Correspondence Feature With carabiner and belt loopfrom S$18.99Min. 2 days
- ELECOM iPhoneSE 3rd Generation 2nd Generation iPhone8 iPhone7 Case Cover Silicone Case SoftProtects from scratches and dirt! Silicone case for iPhone SE 3rd generation, iPhone SE 2nd generation, iPhone 8, and iPhone 7 that uses a soft and comfortable silicone material.Color Black Set Contents Case body x 1 Material Case body: Siliconfrom S$6.99Min. 2 days
- Sanwa Direct Tablet PC case with shoulder strap (supports 7.9 to 10.5 inches)It is fixed with elastic rubber on the four corners and supports various tablets from 7.9 to 10.5 inches. A case that allows you to operate your tablet PC while standing with a shoulder strap. By changing the belt, you can operate the iPad either vertically or horizontally. With a hand belt on th... Read MoreMaterial Synthetic leather and others Feature With pocketfrom S$76.99Min. 5 days
- ELECOM Tablet general-purpose book type case fabric 8.5 to 10.5 inchesYou can use the tablet while wearing it as a notebook type! A tablet case that is compatible with 8.5 to 10.5 inch tablets and uses a soft-touch fabric.Mass (g) About 258 Set Contents Case body x 1 Material Case: Polyester Band: Silicon Type Notebook typefrom S$36.99Min. 2 days
- ELECOM Waterproof case For smartphone All clear type with visible contentsProtect your smartphone from water, sand and dirt! All clear type that allows you to see the contents. Can be used up to a depth of 3m. AQUA PROOF, a waterproof / dustproof case for smartphones that is waterproof / dustproof equivalent to JIS protection class IP68. You can operate the touch panel... Read MoreMaterial (Main unit) PVC, (Neck strap) Polyester Color Black Feature IP45 equivalent waterproof / dustproof Included Accessories Neck strap Type Sleeve / pouch type
- LEPLUS Tough Pad FZ-G1 Case with Shoulder Belt BlackCompatible with tough pad FZ-G1. The tough pad is easier to use. With a rotating hand hole and shoulder belt. The flap also guards the screen. It also has a stand function, so it's convenient to put it on and use it. It has a structure that does not easily interfere with camera shooting. Fixe... Read MoreColor Black Included Accessories Shoulder strap, detachable flap Suitable Models Tough pad FZ-G1
- Hamee [For iPhone 8/7] iFace First Class Standard Case (Black)Color Black Suitable Models iPhone8、iPhone7from S$39.99Min. 2 days
- LEPLUS iPhone SE (3rd generation) / iPhone SE (2nd generation) / iPhone 8 / iPhone 7 Impact resistant hybrid case "PALLET"[Impact resistance] Glossy color and curved shape that fits comfortably in the hand / Impact absorption case with impact resistant structure on the inner surface of the case / Equipped with a strap holeType Case type Color Sky blue Material TPU Feature With strap hole Suitable Models iPhone + SE + (2nd generation)from S$26.99Min. 2 days
- SANWA SUPPLY 10.1-inch tablet PC case with shoulder strapColor Black Compatible Manufacturer Each company Suitable Models Tablet up to 10.1 typefrom S$58.99Min. 2 days
- ELECOM iPhone XR case cover TPU polycarbonate with strap hole, simpleThe TRANSECT series that protects the terminal design from impact. It is a shock resistant hybrid case for iPhone 2018 / 6.1 inch using two materials, polycarbonate and TPU.Set Contents Case body x 1 Suitable Models iPhone XRfrom S$18.99Min. 2 days
- OWLTECH iPhone+SE/8/7 compatible + hybrid shock resistant caseCompatible with iPhone SE (2nd generation) / 8/7 Impact resistant hybrid case STRONG STYLE that firmly protects the terminal with a soft material and a hard caseMass of Main Unit (g) About 24 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 72 x 11 x 143.5 RoHS directive (corresponding to 10 substances) Correspondence Type Hybrid shockproof case type Warranty Period Only initial defects are guaranteed Material TPU、PCfrom S$29.99Min. 2 days
- ELECOM AQUOS sense3 lite / hybrid case / extreme / clearElastic TPU material is used on the sides, and highly transparent polycarbonate material is used on the back. A slim style hybrid case for AQUOS sense3 and AQUOS sense3 lite. The sides are protected by a frame made of TPU (thermoplastic polyurethane), which has both tough durability and supple el... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color Clear Feature With strap hole, elasticityfrom S$19.99Min. 2 days
- ELECOM iPhoneX iPhoneXS case cover TPU polycarbonate with strap hole simpleThe TRANSECT series that protects the terminal design from impact. Impact resistant hybrid case for iPhone 2018 / 5.8 inch, iPhone X using polycarbonate and TPU, two materials.Set Contents Case body x 1 Feature Shock resistance Suitable Models iPhone XS、iPhone Xfrom S$18.99Min. 2 days
- SANWA SUPPLY Shock resistant silicone caseA shock-resistant case made of silicon that is easy to put on and take off. You can use it as a stand or handle by fastening the button on the back.Color Black Type Case type Compatible Manufacturer Each company Feature Shock resistance, stand function Material Siliconfrom S$22.99Min. 2 days
- LEPLUS iPad 2019 (10.2inch) Thin PU leather flap case `` PRIME ''High-quality PU leather fabric / Pencil holder installed With business card size compatible card storage pocket (2 sheets) Two-angle stand function ideal for watching videos and typing * It may be sold out depending on the stock status. Please note.Type Notebook type Material PC + PU leather Feature With pen holder Suitable Models iPad 2019 (10.2inch)from S$55.99Min. 2 days
- ELECOM General-purpose leather case for smartphones Slide specification L size (-5.2inch)A notebook-type multi-cover that can be used with any model by using a self-adhesive sheet that allows smartphones to stick together.Set Contents Case body x 1from S$18.99Min. 2 days
- Princeton UAG Surface + Pro4 / Pro (2017) + shoulder hand strap case + new packageCase with hand strap and shoulder strap. Shoulder hand strap case for UAG's shock-resistant Surface Pro 4 / Pro (2017).Suitable Models Surface Pro 4、Surface Pro 2017 Feature With strap hole, shock resistant Color icefrom S$189.90Min. 2 days
- ELECOM Waterproof / dustproof case for smartphones / with plastic lid / pocketWith a pocket that can store coins and keys together. With waterproof and dustproof performance equivalent to JIS protection class IP45, AQUA PROOF, a waterproof and dustproof case for smartphones that is easy to open and close.Included Accessories Neck strap Material (Strap) Neck: Polyester Material (Main Unit) PVC、ABS Feature With pocket, waterproof, dustprooffrom S$15.99Min. 2 days
- LEPLUS iPad 2019 (10.2inch) Rear Clear Flap Case "Clear Note"Thin and light flap case that is ideal for carrying around Two-angle stand function that is ideal for watching videos and typing Convenient auto sleep function Equipped with a half-clear specification case that does not easily get fingerprints A high-quality PU leather screen that feels good and ... Read MoreFeature Stand function Suitable Models iPad 2019 (10.2inch)
- OWLTECH Compatible with iPhone+SE/8/7/6s + Notebook type caseCompatible with iPhone SE (2nd generation) / 8/7 / 6s Fabric material with vertical PU leather design Fabric x PU leather notebook type case FLIP COVERMain Unit Dimensions, Width W x Depth D x Height H (mm) About 73 x 19 x 141.5 Mass of Main Unit (g) About 76 Material Canvas, PU, PC, magnet RoHS directive (corresponding to 10 substances) Correspondence Type Notebook type Warranty Period Only initial defects are guaranteed Suitable Models iPhone+SE (2nd generation)/8/7/6sfrom S$43.99Min. 2 days
- SANWA SUPPLY Tablet waterproof dustproof case (with stand and shoulder belt)It is a case that can store tablets up to 12.9 without worrying about water and dirt. We have acquired the dustproof and waterproof standard "IP47". You can use the tablet in places with water or dirt such as baths, kitchens, pools, and outdoors. Comes with a foldable stand function. Yo... Read MoreDimensions, Width W x Depth D x Height H (mm) 255×17×380 Mass (g) 420 Color Black Dust / Water Protection Dustproof / waterproof standard IP47 Compatible Manufacturer Each company Feature Hand belt, shoulder belt Material PVC, polypropylene Type Sleeve / pouch type Suitable Models Tablet up to 12.9 typefrom S$87.99Min. 2 days
Filter by categories