Android Cases
- ELECOM AQUOS sense3 lite / hybrid case / extreme / clearElastic TPU material is used on the sides, and highly transparent polycarbonate material is used on the back. A slim style hybrid case for AQUOS sense3 and AQUOS sense3 lite. The sides are protected by a frame made of TPU (thermoplastic polyurethane), which has both tough durability and supple el... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color Clear Feature With strap hole, elasticityfrom S$19.99Min. 2 days
- ELECOM AQUOS sense3 lite/TOUGH SLIM LITEElastic TPU material is used on the side and high hardness 8H polycarbonate material is used on the back. TOUGH SLIM LITE case for AQUOS sense3 and AQUOS sense3 lite. A hybrid case made by specially molding two types of materials to combine tough durability and supple elasticity. The back is prot... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1from S$27.99Min. 2 days
- ELECOM AQUOS sense3 lite / soft case / extreme / clearUsing TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity, A soft case for AQUOS sense3 and AQUOS sense3 lite with a beautiful body design. It uses TPU (thermoplastic polyurethane) material, which is stronger and more durable than silicone material and h... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Color Clear Feature With strap hole, elasticityfrom S$18.99Min. 2 days
- ELECOM AQUOS sense3 lite / ZEROSHOCK / StandardA ZEROSHOCK case that protects the AQUOS sense3 and AQUOS sense3 lite from impacts in all directions. Dampers are installed on the four corners where the greatest impact is expected, and the impact is absorbed efficiently. We have adopted a double layer design that uses a soft material suitable f... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1Discontinued
- ELECOM AQUOS sense3 lite / silicone caseFirmly protects from scratches and dirt. Silicone case for AQUOS sense3 and AQUOS sense3 lite that uses a soft and comfortable silicone material. The elastic silicone material absorbs the impact on the device body. Since the case is anti-dust coated, it is designed to prevent dirt and dust from s... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Material Case body: SiliconDiscontinued
- ELECOM Android One S3 case Ymobile soft TPU materialAn ultra-thin soft case for Android One S3 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One S3 Set Contents Case body x 1 Type Case type Color Clear Feature Slim, shock absorptionDiscontinued
- ELECOM Android One S6 soft leather case / thin / with magnetIt is a thin and ultra-lightweight ultra-slim type soft leather case (notebook type) for Android One S6 that does not impair the thinness and lightness of the main body.Suitable Models Android One S6 Set Contents Case body x 1Discontinued
- ELECOM Android One S6 Soft Case / ExtremeA soft case for Android One S6 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One S6 Set Contents Case body x 1 Color ClearDiscontinued
- ELECOM AQUOS sense3 lite / Hybrid case / With ring / Fortimo / SilverShock-resistant hybrid case with ring for AQUOS sense3 and AQUOS sense3 lite that uses polycarbonate and Mitsui Chemicals' "Fortimo (R) / TPU (thermoplastic polyurethane)" with excellent elasticity and non-yellowing properties. is. "Fortimo (R) / TPU (thermoplastic polyurethane... Read MoreColor Silver Set Contents Case body x 1Discontinued
- ELECOM AQUOS sense3 lite / Hybrid case / Glass / Back colorA hybrid / glass case for AQUOS sense3 and AQUOS sense3 lite that beautifully protects the main body of the device with three types of structures: TPU material, polycarbonate and glass. We use real glass made by a Japanese manufacturer that has a unique beauty and feel on the back. Uses glass wit... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color WhiteDiscontinued
- ELECOM AQUOS sense3 lite / TOUGH SLIM LITE / frame color / with ring / pinkIt is a TOUGH SLIM LITE case for AQUOS sense3 and AQUOS sense3 lite with a fall prevention ring that uses a special resin with a high hardness of 8H on the back, and the uniquely designed air cushion placed all around absorbs the impact. There is a ring on the back of the cover to prevent it from... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color PinkDiscontinued
- ELECOM AQUOS sense3 lite / TOUGH SLIM LITE / frame color / with ringIt is a TOUGH SLIM LITE case for AQUOS sense3 and AQUOS sense3 lite with a fall prevention ring that uses a special resin with a high hardness of 8H on the back, and the uniquely designed air cushion placed all around absorbs the impact. There is a ring on the back of the cover to prevent it from... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Color Black Set Contents Case body x 1Discontinued
- ELECOM Hybrid case for Android One X3A hybrid type of TPU material with supple elasticity and durable polycarbonate material. A slim style hybrid case for Android One X3 that has both impact resistance and scratch guard performance.Suitable Models Android One X3 Set Contents Case body x 1 Type Case type Color Clear Feature Slim, shock resistantDiscontinued
- ELECOM AQUOS sense3 lite / Hybrid case / Fortimo / ClearSlim style with highly elastic and non-yellowing "Fortimo (R)/TPU (thermoplastic polyurethane)" material made by Mitsui Chemicals, Inc. on the sides, and highly transparent polycarbonate material on the back. This is a hybrid case for AQUOS sense3 and AQUOS sense3 lite. "Fortimo (R... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color ClearDiscontinued
- ELECOM TPU soft case for Android One X2 / extreme / clearAn ultra-thin soft case for Android One X2 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One X2 Set Contents Case body x 1 Type Case type Color Clear Feature Slim, shock absorptionDiscontinued
- ELECOM Android One X4 AQUOS sense Plus soft case extremeAn ultra-thin soft case for Android One X4 and AQUOS sense plus with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models AndroidOneX4、AQUOSsenseplus Color ClearDiscontinued
- ELECOM Android One X5 case Shockproof TPU materialAn ultra-thin soft case for Android One X5 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One X5 Set Contents Case body x 1 Color ClearDiscontinued
- ELECOM Android One X4 AQUOS sense Plus soft leather cover with magnetA soft leather cover (notebook type) for Android One X4 and AQUOS sense plus that uses a magnetic flap that can firmly fix the flap so that you can enjoy the texture of a small leather item.Suitable Models AndroidOneX4、AQUOSsenseplus Color NavyDiscontinued
- ELECOM Android One X3 case Ymobile soft TPU materialAn ultra-thin soft case for Android One X3 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One X3 Set Contents Case body x 1 Type Case type Color Clear Feature Slim, shock absorptionDiscontinued
- ELECOM AQUOS sense3 lite / hard case / extreme / clearA slim polycarbonate hard case for AQUOS sense3 and AQUOS sense3 lite that protects the body from scratches and dirt. Light and durable, yet thin and slim, it protects against scratches and dirt without compromising the design of the main unit. By UV coating the case surface, it is hard to be scr... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Material Case body: Polycarbonate Color ClearDiscontinued
- ELECOM Android One S3 Case Ymobile Hybrid Shock Absorbing TransparentA hybrid type of TPU material with supple elasticity and durable polycarbonate material. A slim style hybrid case for Android One S3 that has both impact resistance and scratch guard performance.Suitable Models Android One S3 Type Case type Color Clear Feature Shock resistant, with strap holeDiscontinued
- ELECOM AQUOS sense3 lite / Hybrid case / Glass / Back colorA hybrid / glass case for AQUOS sense3 and AQUOS sense3 lite that beautifully protects the main body of the device with three types of structures: TPU material, polycarbonate and glass. We use real glass made by a Japanese manufacturer that has a unique beauty and feel on the back. Uses glass wit... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Color Black Set Contents Case body x 1Discontinued
- ELECOM Soft leather cover for Android One S3 / with magnetYou can enjoy the texture of small leather goods. It is a soft leather cover (notebook type) for Android One S3 that uses a magnetic flap that can firmly fix the flap.Suitable Models Android One S3 Set Contents Case body x 1 Type Notebook typeDiscontinued
- ELECOM Android One X4 AQUOS sense Plus hybrid caseA hybrid type of TPU material with supple elasticity and durable polycarbonate material. A slim style hybrid case for Android One X4 and AQUOS sense plus that has both impact resistance and scratch guard performance.Suitable Models AndroidOneX4、AQUOSsenseplus Color ClearDiscontinued
- ELECOM AQUOS sense3 lite / soft case / extreme / fortimo / clearA soft case for AQUOS sense3 and AQUOS sense3 lite that uses "Fortimo (R) / TPU (thermoplastic polyurethane)" material manufactured by Mitsui Chemicals, Inc., which has excellent elasticity and non-yellowing properties. Prevents yellowing due to aging and maintains beautiful transparenc... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Set Contents Case body x 1 Color ClearDiscontinued
- ELECOM Android One S4 case Ymobile notebook type leather ultra slim side magnet]It is a soft leather cover (notebook type) for Android One S4 that uses high-quality soft leather material and realizes unprecedented thinness.Suitable Models Android One S4 Material Body: Synthetic leather, polycarbonate Set Contents Case body x 1 Type Notebook type Feature Slim, card pocket, with magnetDiscontinued
- ELECOM Android One S4 Case Ymobile Soft TPU MaterialAn ultra-thin soft case for Android One S4 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.Suitable Models Android One S4 Set Contents Case body x 1 Type Case type Color Clear Feature Slim, shock absorptionDiscontinued
- ELECOM Android One S3 case Ymobile notebook type leather ultra slim side magnet with card storage pocketIt is a soft leather cover (notebook type) for Android One S3 that uses high-quality soft leather material and realizes unprecedented thinness.Suitable Models Android One S3 Feature Card pocket, with magnet, stand function Set Contents Case body x 1 Type Notebook typeDiscontinued
- ELECOM Android One X4 AQUOS sense Plus soft leather cover with thin magnetIt is a soft leather cover (notebook type) for Android One X4 and AQUOS sense plus that uses high-quality soft leather material and realizes unprecedented thinness.Suitable Models AndroidOneX4、AQUOSsenseplusDiscontinued
- ELECOM AQUOS sense3 lite / Hybrid case / With ring / FortimoShock-resistant hybrid case with ring for AQUOS sense3 and AQUOS sense3 lite that uses polycarbonate and Mitsui Chemicals' "Fortimo (R) / TPU (thermoplastic polyurethane)" with excellent elasticity and non-yellowing properties. is. "Fortimo (R) / TPU (thermoplastic polyurethane... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Color Black Set Contents Case body x 1Discontinued