TPU x acrylic material & super shock resistant air pocket Equipped with a large air cushion at the corner. It is highly flexible and prevents damage due to the impact of dropping. The back is made of highly transparent acrylic material with a hardness of 3 to 5H. The scratch-resistant design ... Read More
Material Back: acrylic Color Clear Suitable Models Google Pixel 3a XL
"Impact resistance" "Ultra-lightweight & ultra-thin design" A hybrid case of impact-resistant TPU and PET with a beautiful luster. Newly equipped with a honeycomb structure strap hole on the back
* It may be sold out depending on the stock status. Please note.
Type Case type Suitable Models Pixel 4 Feature Shock resistance Material TPU+PET
Basic notebook type case using high quality PU leather Card storage pocket (1) that can be taken out immediately and is not bulky Fixed side magnet that does not get in the way Stand function that is ideal for watching videos Impact-resistant TPU case adopted / Strap hole installed
* It may be so... Read More
Type Notebook type Suitable Models Pixel 4 Material TPU + PU leather Feature Thin
"Impact resistance" "Ultra-lightweight & ultra-thin design" A hybrid case of impact-resistant TPU and PET with a beautiful luster. Newly equipped with a honeycomb structure strap hole on the back
* It may be sold out depending on the stock status. Please note.
Type Case type Suitable Models Pixel 4 Feature Shock resistance Material TPU+PET
[Impact resistance] Glossy color and curved shape that fits comfortably in the hand / Impact absorption case with impact resistant structure on the inner surface of the case / Equipped with a strap hole
Type Case type Suitable Models Google Pixel 3 XL docomo/SoftBank Feature Shock resistant strap hole
[Impact resistance] Glossy color and curved shape that fits comfortably in the hand / Impact absorption case with impact resistant structure on the inner surface of the case / Equipped with a strap hole
Type Case type Suitable Models Google Pixel 3 docomo/SoftBank Feature Shock resistant strap hole
Uses high-quality PU leather / Fixed side magnets that do not get in the way / Stand function that is ideal for watching videos / Non-bulky card storage pocket (1) / Impact resistant TPU case adopted / With strap
Suitable Models Google Pixel 3 docomo/SoftBank Type Notebook type
Protects the terminal with a discerning design / Adopts a hard and highly transparent acrylic material for the back material / Equipped with an air cushion on the corner to protect it from the impact of dropping / Uses a highly transparent and soft TPU material / Flexible and easy to put on and t... Read More
Type Case type Color Clear Suitable Models Google Pixel 3 docomo/SoftBank Feature Shock resistance
Impact absorbing TPU x Polycarbonate that reduces scratches caused by friction. Designed to prevent the camera from being scratched. With a pencil hardness of 2H, it is resistant to scratches. The sides are made of thick TPU material to improve impact resistance. Square air cushion absorbs shock.
Type Case type Color Clear Suitable Models Google Pixel 6 Feature Shock resistance
Basic notebook type case using high quality PU leather Card storage pocket (1) that can be taken out immediately and is not bulky Fixed side magnet that does not get in the way Stand function that is ideal for watching videos Impact-resistant TPU case adopted Strap hole installed
* It may be sold... Read More
A playful notebook type case with bicolor side belts and inners / Magnet specifications that can be fixed tightly / Card storage pocket (1 piece) that can be taken out immediately and is not bulky / Stand function that is ideal for watching videos / Equipped with a strap hole
Suitable Models Google Pixel 6a Type Notebook type Material PU leather Feature Stand function, with magnet, with pocket
Playful notebook type case with bi-color side belts/Magnet specifications that can be fixed in place/Possible to store cards that can be taken out quickly (1 card)/Stand function perfect for watching videos/Equipped with a strap hole
Suitable Models Google Pixel 7 Type Notebook type Material PU leather
Impact absorbing TPU x Polycarbonate that reduces scratches caused by friction. With a pencil hardness of 2H, it is resistant to scratches. Soft material & square air cushion that softens the impact. Designed to prevent the camera from being scratched. Microdot processing reduces adhesive mar... Read More
Type Case type Color Clear Suitable Models Google Pixel 5a (5G) Feature With strap hole
Strong against impact and easy to use. With IC card pocket and large storage pocket. Since it is a magnet type, the case can be easily opened and closed. With a stand function that is convenient for watching videos. Comes with a strap hole for attaching accessories.
Color Black / red Suitable Models Google Pixel 6 Type Notebook type
Strong against impact and easy to use. With IC card pocket and large storage pocket. Since it is a magnet type, the case can be easily opened and closed. With a stand function that is convenient for watching videos. Comes with a strap hole for attaching accessories.
Color Black / red Suitable Models Google Pixel 6 Pro Type Notebook type
Shock absorbing TPU x Polycarbonate that reduces scratches caused by friction. With a pencil hardness of 2H, it is resistant to scratches. A soft material that softens the impact. With four-sided air cushion. Microdot processing reduces adhesive marks on the sides.
Dimensions, Height H x Width W x Depth D (cm) 14.9×7.3×1.3 Mass (g) 25 Type Case type Color Clear Suitable Models Google Pixel 4a Feature With strap hole
This product is a side magnet type thin case. The lid is fixed with a side magnet that is easy to open and close. EVA foam is used on the front and back of the lid to protect the terminal from impact. You can shoot with the camera while wearing this product. A thin and easy-to-hold notebook type ... Read More
Set Contents Case x 1 Suitable Models Google Pixel 4 XL Type Notebook type
This product is a side magnet type thin case. The lid is fixed with a side magnet that is easy to open and close. EVA foam is used on the front and back of the lid to protect the terminal from impact. You can shoot with the camera while wearing this product. A thin and easy-to-hold notebook type ... Read More
This product is a side magnet type thin case. The lid is fixed with a side magnet that is easy to open and close. You can shoot with the camera while wearing this product. A thin and easy-to-hold notebook type case that can protect both the LCD screen side and the back side. There is a card pocke... Read More
Mass (g) 67 Set Contents Case x 1 Suitable Models Google Pixel 4a Type Notebook type
This product is a case with a hand strap. You can shoot with the camera while wearing this product. A magnet that is easy to open and close is used to fix the lid. It is a notebook type case that can protect both the LCD screen side and the back side. Comes with a D-can and eyelets to attach the ... Read More
Set Contents Case x 1 Suitable Models Google Pixel 3a Color Magenta Type Notebook type Feature With magnet, with pocket, stand function
This product is a side magnet type thin case. The lid is fixed with a side magnet that is easy to open and close. EVA foam is used on the front and back of the lid to protect the terminal from impact. You can shoot with the camera while wearing this product. A thin and easy-to-hold notebook type ... Read More
Mass (g) 71 Set Contents Case x 1 Material EVA Suitable Models Google Pixel 5a(5G) Type Notebook type
This product is a back case made of supple TPU material. "Slip resistant + shock absorption" Non-slip and supple TPU material gently protects the terminal. (* Compared to the manufacturer's hard case) The material is TPU (thermoplastic polyurethane) resin, which firmly covers the si... Read More
Mass (g) 24 Type Case type Set Contents Case x 1 Color Clear Suitable Models Google Pixel 5a(5G) Feature Shock resistance Material TPU
Ease of use pursued. With IC card pocket and large storage pocket. Since it is a magnet type, the case can be easily opened and closed. With a stand function that is convenient for watching videos.
Dimensions, Height H x Width W x Depth D (cm) 15.9×8.6×1.7 Mass (g) 57 Color Black / red Suitable Models Google Pixel 4a (5G) Type Notebook type Feature Stand function, with pocket, with magnet
A hybrid case made of PC x TPU material. Thick TPU material on the side and colorful PC material on the back protect the terminal from impact. The smooth curve and slimness of the design fits comfortably in your hand, making it easy to grip and difficult to drop. It is a case that is not only exc... Read More
Material Back: PC, Side: TPU Suitable Models Google Pixel 3a Color White
An ultra-thin soft case for Pixel 3a with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 3a Material (Case) TPU (thermoplastic polyurethane) Feature Thin and elastic
An ultra-thin soft case for Pixel 3a XL with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 3a XL Material (Case) TPU (thermoplastic polyurethane)
A soft case for Pixel 4 XL with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 4 XL
A soft case for Pixel 4 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 4
A hybrid type of TPU material with supple elasticity and durable polycarbonate material. A slim style hybrid case for Pixel 3 that has both impact resistance and scratch guard performance.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 3
TPU x acrylic material & super shock resistant air pocket Equipped with a large air cushion at the corner. It is highly flexible and prevents damage due to the impact of dropping. The back is made of highly transparent acrylic material with a hardness of 3 to 5H. The scratch-resistant design ... Read More
Material Back: Acrylic, Side: TPU Color Clear Suitable Models Google Pixel 3a
An ultra-thin soft case for Pixel 3 XL with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 3 XL
This product is a back case made of supple TPU material. "Non-slip + shock absorption" Non-slip, supple TPU material gently protects the terminal. The material is TPU (thermoplastic polyurethane) resin, which firmly covers the sides and back of the main body. A thick design with a thick... Read More
Mass (g) 23 Type Case type Set Contents Case x 1 Color Clear Suitable Models Google Pixel 4a Feature Shock resistance
A hybrid case made of PC x TPU material. Thick TPU material on the side and colorful PC material on the back protect the terminal from impact. The smooth curve and slimness of the design fits comfortably in your hand, making it easy to grip and difficult to drop. It is a case that is not only exc... Read More
Material Back: PC, Side: TPU Color Black Suitable Models Google Pixel 3a
"Basic" and "high quality". We are particular about the simple and smart thin case corner and inner structure, and improved the protection ability by making a convex. Equipped with a stand function that is convenient for watching videos, which is indispensable for using smartp... Read More
Material PU leather Suitable Models Google Pixel 3a Color Red
An ultra-thin soft case for Pixel 3 with a beautiful body design using TPU (thermoplastic polyurethane) material that has both tough durability and supple elasticity.
Set Contents Case body x 1 Color Clear Suitable Models Pixel 3
"Basic" and "high quality". We are particular about the simple and smart thin case corner and inner structure, and improved the protection ability by making a convex. Equipped with a stand function that is convenient for watching videos, which is indispensable for using smartp... Read More
Color Black Suitable Models Google Pixel 3a Material PU leather
Impact-resistant, ultra-lightweight and ultra-thin design, TPU with impact-resistant structure, and a beautiful glossy PET hybrid case with a honeycomb structure on the back that absorbs and disperses shocks.
* If the product gets wet, wipe it with a soft, dry cloth. * Do not store for a long tim... Read More
Type Case type Suitable Models Google Pixel 5 Material PET、TPU Feature Thin, strap hole, impact resistant
Highly transparent and soft TPU case that protects the terminal with a special design Flexible and easy to put on and take off Adopting highly transparent TPU material that has a grip and is hard to slip Precision design that covers the area around the button with strap hole
* It may be sold out ... Read More