Cases for Other Tablet Models
- Princeton UAG Surface + Pro4 / Pro (2017) + shoulder hand strap case + new packageCase with hand strap and shoulder strap. Shoulder hand strap case for UAG's shock-resistant Surface Pro 4 / Pro (2017).Suitable Models Surface Pro 4、Surface Pro 2017 Feature With strap hole, shock resistant Color icefrom S$189.90Min. 2 days
- ELECOM Surface Go pouch with neoprene pocketMicrosoft (R) Surface Go 2018 model can be neatly stored in the bag! A soft inner bag with a telescopic pocket that can store the mouse and AC adapter at the same time. * Information as of August 2018.Material Body: Polyesterfrom S$32.99Min. 2 days
- Princeton URBAN + ARMOR + GEAR Surface + Pro + 7/6/2017/4 caseUAG shock resistant Surface Pro 4 case. UAG shock resistant Surface Pro 7/6/2017/4 case.Color Black Feature Shock resistancefrom S$129.90Min. 2 days
- SANWA SUPPLY Protective case for Microsoft SurfaceGoA protective case for Microsoft Surface Go. It can be used and carried with the genuine keyboard (type cover) attached. You can use it as a horizontal stand by using the stand function of the Surface Go main unit.Dimensions, Width W x Height H x Depth D (mm) 185×20×250 Mass (kg) 260 Suitable Models Microsoft Surface Go Material PVC、PC Feature Stand functionfrom S$58.99Min. 2 days
- Princeton UAG Surface + Go + PLASMA case + new packageCase with shoulder strap & hand strap / Compatible with genuine type cover. PLASMA case for impact resistant Surface Go made by UAG.Suitable Models Surface Go Feature With strap hole, shock resistant Color icefrom S$189.90Min. 2 days
- Princeton UAG Surface Go OUTBACK Case (Black)UAG shock resistant Surface Go caseFeature Shock resistance Suitable Models Surface Gofrom S$76.99Min. 2 days
- Nakabayashi Hard case cover for Surface ProA case with a hard case for Surface Pro that emphasizes protection. It can be used while wearing it while firmly protecting the main body. It can also be used with Surface Pro 4. With the free angle stand function, you can use it in your favorite style according to the situation. Not only can you... Read MoreDimensions, Width W x Depth D x Height H (mm) About 213 × 17 × 296 Mass (g) About 490 RoHS directive (corresponding to 10 substances) Correspondence Color Gray Feature Stand function Suitable Model Surface Pro(2017)、Surface Pro4from S$67.99Min. 2 days
- ELECOM Surface Pro 2017 model / pouch / slip-in / semi-hardA semi-hard pouch that uses soft leather material and cushioned EVA material to protect the Microsoft (R) Surface (TM) Pro 2017 model from scratches and dirt, and can store a genuine type cover and a genuine Surface pen together.Color Black Set Contents Pouch x 1from S$29.99Min. 3 days
- Nakabayashi Slip-in case for Surface+Pro6Light and slippery PU material on the outside. The inside is a tricot material that gently protects the equipment. Since there are no fasteners, it can be taken in and out quickly and smoothly. When not in use, it becomes flat and you don't have to worry about where to put it.Main Unit Dimensions, Width W x Depth D x Height H (mm) 245×8×340 Mass (g) About 135 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Models Surface+Pro6+ modelfrom S$29.99Min. 6 days
- MS Solutions dynabook + K50 + synthetic leather case + blackSynthetic leather case compatible with dynabook K50. With pen holder and stand function. A genuine keyboard can be attached and stored at the same time.Color Black Type Case type Material Synthetic leather Feature With pen holder / stand function Suitable Models dynabook K50from S$189.90Min. 5 days
- Nakabayashi Hard case cover for SurfaceProWith the free angle stand function, you can use it in your favorite style according to the situation. In addition to taking photos and videos, you can also connect cables, etc., and use and store with the Type Cover (Surface Pro option) attached.Main Unit Dimensions, Width W x Depth D x Height H (mm) 213×17×296 Mass (g) 490 Type Notebook type Feature Stand function Suitable Models Surface Pro(2017)、Surface Pro4from S$58.99Min. 2 days
- Princeton + PLASMA case for UAG Surface + Pro + XFor Microsoft Surface Pro X only. PLASMA case for impact resistant Surface Pro X made by UAG.Feature Shock resistance Suitable Models Surface Pro X Color icefrom S$189.90Min. 7 days
- Nakabayashi Shock absorbing case for Surface Go (2018)Surface Go exclusive cover with an emphasis on protection. Comes with a durable polycarbonate hard case.・ Can be used with the type cover attached With a pen holder that allows you to use the Surface pen that can use both the camera and the stand function with the cover attached.Main Unit Dimensions, Width W x Depth D x Height H (mm) 270×20×185 Mass (g) About 170 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Models Surface+Go+2018+ model Feature With stand function and pen holderfrom S$43.99Min. 6 days
- ELECOM ZEROSHOCK Tablet SLIM (LZ-WA10/W1) dedicated shoulder beltImpact resistant tablet / ZEROSHOCK tablet SLIM "LZ-WA10 / W1" shoulder belt.Suitable Models LZ-WA10/W1 Feature Shock resistancefrom S$87.99Min. 3 days
- LEPLUS Surface Pro LTE Advanced neck synthetic leather case blackCase compatible with Surface Pro LTE Advanced (also compatible with keyboard)Color Black Suitable Models SurfaceProLTEAdvanced Material Synthetic leather, PVC, microfiber Open and Close Velcro opening and closingfrom S$4.19Min. 2 days
- Nakabayashi Slip-in case sideways for Surface GoThe back side also stores all mesh pocket accessories. A thin and lightweight slip-in case made of slippery fabric.Dimensions, Width W x Depth D x Height H (mm) 290×230×8 Mass (g) About 110 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Model SurfaceGO Feature With pocket, thin and lightweightfrom S$29.99Min. 6 days
- Princeton METROPOLIS Case for Surface + Pro + X made by UAGFor Microsoft Surface Pro X only. UAG shock resistant Surface Pro X case.Suitable Models Surface Pro Xfrom S$109.90Min. 7 days
- Nakabayashi SurfaceGo (2018) hard case coverWith the free angle stand function, you can use it in your favorite style according to the situation. Not only can you take pictures and videos, but you can also connect cables, etc., and use and store with the Signature type cover * attached. * Surface Go optionsMain Unit Dimensions, Width W x Depth D x Height H (mm) 190×17×250 Mass (g) About 390 RoHS directive (corresponding to 10 substances) Correspondence Feature Stand function Suitable Models Surface+Go+2018+ modelfrom S$48.99Min. 6 days
- Nakabayashi Slip-in case side insert for Surface+Pro6Light and slippery PU material on the outside. The inside is a tricot material that gently protects the equipment. Since there are no fasteners, it can be taken in and out quickly and smoothly. When not in use, it becomes flat and you don't have to worry about where to put it.Main Unit Dimensions, Width W x Depth D x Height H (mm) 335×8×255 Mass (g) About 145 Color Black RoHS directive (corresponding to 10 substances) Correspondence Suitable Models Surface+Pro6+ modelfrom S$29.99Min. 6 days
- Nakabayashi Slip-in + side for Msc+Book+Air2018Since there are no fasteners, it can be taken in and out quickly and smoothly. When not in use, it becomes flat and you don't have to worry about where to put it. With a fall prevention flap, it prevents the device from popping out. The back side is a full mesh pocket that can store cables, m... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 355×8×265 Mass (g) About 147 Color Black RoHS directive (corresponding to 10 substances) Correspondence Feature With pocketfrom S$36.99Min. 6 days
- LEPLUS dynabook tab S80 / S50 Synthetic leather caseSynthetic leather case, neck strap, hand hole, stand function, pen holder, card holderIncluded Accessories Belt + neck cushion Color Black Specification Stand available Feature With stand function and pen holder Suitable Models dynabookTabS80、dynabookTabS50from S$199.90Min. 5 days
- Nakabayashi Slip-in for Mac+Book+Air 2018Since there are no fasteners, it can be taken in and out quickly and smoothly. When not in use, it becomes flat and you don't have to worry about where to put it. With a fall prevention flap, it prevents the device from popping out. The back side is a full mesh pocket that can store cables, m... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 250×8×355 Mass (g) About 132 Color Black RoHS directive (corresponding to 10 substances) Correspondence Feature With pocketfrom S$36.99Min. 6 days
- ELECOM Wireless charging AirPods compatible accessories / silicone caseIt also supports wireless charging! Silicone case for AirPods that is firmly protected by soft silicone.Set Contents Case body x 1, Carabiner x 1from S$16.99Min. 3 days
- LEPLUS VersaPro type VT neck synthetic leather case blackSynthetic leather case compatible with the new VersaPro type VT modelColor Black Material Synthetic leather: grain leather Open and Close Velcro opening and closing Suitable Models VersaPro type VTfrom S$2.79Min. 6 days
- LEPLUS dynaPad S92 Notebook Type Synthetic Leather Case BlackCan be connected to the keyboard with the case attached. The flap can also be used as a folding stand.Color Black Feature Stand function Material Synthetic leather Suitable Models dynaPadS92from S$199.90Min. 5 days
- ELECOM Surface Go3 Go2 Go PC case Lightweight design with handle Brushed material PC bag with pocket PC caseWith a handle, it's convenient to carry! An inner bag for Surface Go 3, Surface Go 2, and Surface Go that is lightweight and easy to use, with a small pocket.Color Black Set Contents Inner back x 1 Material (Main Unit) Polyester Suitable Models Surface Go 3、Surface Go 2、Surface Gofrom S$29.99Min. 2 days
- ELECOM Tablet Case for Surface Go2 Shock Absorption with Shoulder Belt and Stand Black TB-MSG20HVHBKSuper shock absorption protects the actual machine. Full protection case for Surface Go 2 that protects both the main unit and the LCD screen Hand hold typeColor Black Suitable Models Microsoft(R) Surface Go3、Go2、Go Feature Shock absorptionfrom S$76.99Min. 2 days
- Kensington Kensington Blackbelt Surface Go Protective CaseProtect Surface Go from impact * Design for Surface Go PC caseWarranty Period 2 years Protective Function Equipped with fall protection bumper Feature Hand strap Function With easy-to-hold hand strapfrom S$96.99Min. 2 days
- MDS dynabook D83 compatible Notebook type leather case BlackA notebook-type leather case full of functions required in the terminal utilization environment.Color Black Material Leather case Type Notebook type Suitable Models dynabook D83from S$219.90Min. 7 days
- ELECOM Tablet Case Soft Leather for Surface Go2 Lightweight with Hand Strap Holder and Stand Antimicrobial TB-MSG20PLFBKA slim style that can be used with the genuine type cover on and is full of luxury. An antibacterial soft leather cover for Surface Go 2 with a lightweight design equipped with a stand and pen holder that can be angled to 2 angles according to the scene such as watching videos and typing.Color Black Set Contents Case body x 1 Suitable Models Microsoft(R) Surface Go3、Go2、Go Type Notebook type Feature With hand hold belt, with pen holderfrom S$53.99Min. 2 days
- Princeton PLYO case for DELL + Chromebook + 3100UAG shock resistant DELL Chormebook 3100 case. Equipped with many features to protect your precious DELL Chormebook 3100.Suitable Models DELL Chromebook 3100 Feature Shock resistancefrom S$84.99Min. 7 days
- MDS HP Elite x2 G8 compatible notebook type leather case blackA notebook-type leather case full of functions required in the terminal utilization environment.Color Black Suitable Models HP Elite x2 G8 Material Leather case Type Notebook typefrom S$149.90Min. 7 days
- Princeton DOT case for UAG U by UAG MacBookPro 16 (ice)Lightweight and slim Macbook 16 case with dot design.from S$99.90Min. 7 days
- Princeton UAG iPad Air (5th Generation) OUTBACK Case (Black)Impact resistant case for iPad Air (5th generation) equipped with various functions.Color Black Material Shock absorption case Feature Shock resistancefrom S$139.90Min. 7 days
- ELECOM Soft leather case IdeaPad D330 compatible Notebook type with shoulder belt Keyboard compatible BlackA soft leather case with a shoulder belt and stylus holder for the IdeaPad D330 that can store and use the keyboard together. With a stand mechanism and a hand band, you can comfortably use the tablet alone according to the scene.Color Black Set Contents Case body x 1, shoulder belt x 1 Suitable Models IdeaPad D330 Type Notebook type Feature With beltfrom S$109.90Min. 4 days
- ZENDURE Dustproof case for SuperBase ProA dustproof case that fits perfectly into the SuperBase Pro / P series. Since it does not block the fan, it can be used while covering it. It is possible to use the product in good condition by preventing dust and dirt from entering when carrying it, which is an issue in an emergency.Color Blackfrom S$149.90Min. 5 days
- Gumdrop SlimTech thin shock resistant hard case NEC Chromebook Y2 tablet mode switchableA shock-resistant hard case that is thin and lightweight and ideal for take-out. A two-piece structure with a composite integral molding that can be easily installed and can be switched between notebook mode and tablet mode. A transparent shell is used on both the front and back sides. Easy to ch... Read MoreSuitable Models NEC Chromebook Y2 Type Notebook type Feature Shock resistancefrom S$86.99Min. 5 days
- Gumdrop SlimTech Thin Impact Resistant Hard Case Dell3100 11inch Chromebook 2-in-1 Tablet Mode SwitchableA shock-resistant hard case that is thin and lightweight and ideal for take-out. A two-piece structure with a composite integral molding that can be easily installed and can be switched between notebook mode and tablet mode. A transparent shell is used on both the front and back sides. Easy to ch... Read MoreSuitable Models Dell3100 11 inch Chromebook 2-in-1 Type Notebook type Feature Shock resistancefrom S$86.99Min. 5 days
- Gumdrop SlimTech thin shock resistant hard case Acer Chromebook Spin 511 (R752) Tablet mode switchableA shock-resistant hard case that is thin and lightweight and ideal for take-out. A two-piece structure with a composite integral molding that can be easily installed and can be switched between notebook mode and tablet mode. A transparent shell is used on both the front and back sides. Easy to ch... Read MoreSuitable Models Acer Chromebook Spin 511(R752) Type Notebook type Feature Shock resistancefrom S$86.99Min. 5 days
- ELECOM Surface Go 3 / Surface Go 2 / Surface Go inner bag inner caseEven if it is thin, it absorbs shocks firmly! It is a "ZEROSHOCK" inner bag that wraps Surface Go 3, Surface Go 2, and Surface Go slimly while protecting them from shocks.Color Black Set Contents Inner bag x 1 Feature Shock resistance Suitable Models Surface Go 3、Surface Go 2、Surface Gofrom S$46.99Min. 2 days