Screen Protectors for AQUOS
- ELECOM AQUOS sense3 lite / LCD protective film / Anti-fingerprint / Anti-reflectiveAnti-fingerprint type anti-reflective film that protects the LCD screen of AQUOS sense3 and AQUOS sense3 lite from scratches and dirt. An airless type that uses a special adsorption layer that makes bubbles less noticeable over time. When small bubbles are formed, you can remove them by pushing t... Read MoreSuitable Models AQUOS sense3、AQUOS sense3 lite Material Bonding surface: Silicone, outside: PETfrom S$10.99Min. 2 days
- LEPLUS AQUOS sense2 SH-01L / SHV43 [Guaranteed for 30 days] Glass film “GLASS PREMIUM FILM” Halong Japan Quality Standard Size High Gloss / Blue Light Cut / 0.33mm[30-day warranty] AGC Dragon Trail adopted !! Blue light approx. 36% cut. Amazing transparency. It is flexible and hard to break. Tempered glass with super hardness of 9H or more. Includes sticking kit, clean cloth, dust removal sticker, and clothThickness (mm) 0.33 Surface Hardness 9H or more Suitable Models AQUOS sense2 SH-01L/SHV43 Feature High gloss / Blue light cutfrom S$5.39Min. 2 days
- LEPLUS AQUOS sense2 SH-01L / SHV43 “PTEC” 9H Standard film High glossAs strong as glass. Transparency that surpasses that of glass. A film that is not easily scratched or broken. Uses a new material that has the same hardness and soft properties as 9H. With clean cloth, dust removal sticker, and clothThickness (mm) 0.33 Surface Hardness 9H Suitable Models AQUOS sense2 SH-01L/SHV43 Feature High gloss
- LEPLUS AQUOS R2 compact [Guaranteed for 30 days] Glass film “GLASS PREMIUM FILM” Halong Japan Quality Standard Size High Gloss / 0.33mm[30-day warranty] AGC Dragon Trail adopted !! Amazing transparency. It is flexible and hard to break. Tempered glass with super hardness of 9H or more. Includes sticking kit, clean cloth, dust removal sticker, and clothThickness (mm) 0.33 Suitable Models AQUOS R2 compact Feature High glossfrom S$5.39Min. 6 days
- MS Solutions AQUOS + sense2 + protective film + mattScreen protection film compatible with AQUOS sense 2. Matte type.from S$4.19Min. 6 days
- LEPLUS AQUOS R2 compact Protective Film “SHIELD / G HIGH SPEC FILM” 3D Film / Matte / Shock AbsorptionFirmly protects the entire screen of the terminal. Followable TPU film protects to the edges / anti-fingerprint / blue light cut / shock absorption / dust removal label / cleaning cloth / ironSuitable Models AQUOS R2 compactfrom S$5.39Min. 6 days
- LEPLUS AQUOS R2 compact Glass film "GLASS PREMIUM FILM" Standard size High gloss / 0.33mmAmazing transparency. Tempered glass with super hardness of 9H or more. With sticking kit, clean cloth, dust removal sticker, clothThickness (mm) 0.33 Suitable Models AQUOS R2 compact Color Clear Feature High glossfrom S$5.39Min. 6 days
- LEPLUS AQUOS ZETA SH-04H / AQUOS SERIE SHV34 / AQUOS Xx3 Glass film "GLASS PREMIUM FILM" Full screen protection Soft fit (mat frame) White Normal 0.2mmHardness 9H tempered glass film. The soft material of the frame prevents the glass from cracking! A matte matte frame with elegance. Ultra-thin 0.2mm.Thickness (mm) 0.2 Surface Hardness 9H Included Accessories Clean cloth, dust removal seal, cloth Feature Glass Color Whitefrom S$18.99Min. 5 days
- LEPLUS AQUOS R5G SH-51A / SHG01 Protective film "SHIELD G HIGH SPEC FILM" High transparency and high hardness 5H[Easy alignment design] Hardness 5H Surface reinforced specification / Bubbles disappear / Fingerprint prevention / High transparency / Dust removal label / with cleaning clothSurface Hardness 5H Suitable Models AQUOS R5G SH-51A Color Clear Material PETfrom S$13.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection Design + (Plus) Winter Snow 02[Patent pending] A new concept of "unity" of design glass frame (soft frame specification), standby image, and design case (sold separately). The design glass and the dedicated standby image create an unprecedented sense of unity in design. Full screen cover! Super hard tempered glass! ... Read Moreglass thickness 0.2 Surface Hardness 9H Material Asahi Glass Feature Glass Type Winter snow 02 Suitable Models arrows NX F-01Jfrom S$12.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection Design + (Plus) Christmas Party[Patent pending] A new concept of "unity" of design glass frame (soft frame specification), standby image, and design case (sold separately). The design glass and the dedicated standby image create an unprecedented sense of unity in design. Full screen cover! Super hard tempered glass! ... Read Moreglass thickness 0.2 Surface Hardness 9H Material Asahi Glass Type Christmas party 01 Feature Glass Suitable Models arrows NX F-01Jfrom S$12.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection Design + (Plus) Camouflage Green[Patent pending] A new concept of "unity" of design glass frame (soft frame specification), standby image, and design case (sold separately). The design glass and the dedicated standby image create an unprecedented sense of unity in design. Full screen cover! Super hard tempered glass! ... Read Moreglass thickness 0.2 Surface Hardness 9H Material Asahi Glass Type Camouflage green Feature Glass Suitable Models arrows NX F-01Jfrom S$12.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection SMART FIT Matt / Blue Light Cut (White)Multi-functional specifications that combine a roux light cut and a mat with good finger slippage. A smart frame that matches the terminal color. Since the frame material is soft, it also prevents the glass from cracking. Matte frame. Ultra-thin 0.2mm. Hardness 9H tempered glass film. Color frame... Read Moreglass thickness 0.2 Surface Hardness 9H or more Suitable Models AQUOS EVER SH-02J Feature Glass, smooth touch, blue light cut Type Matt / Blue light cut Color Whitefrom S$19.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection Design + (Plus) Flower Yellow[Patent pending] A new concept of "unity" of design glass frame (soft frame specification), standby image, and design case (sold separately). The design glass and the dedicated standby image create an unprecedented sense of unity in design. Full screen cover! Super hard tempered glass! ... Read Moreglass thickness 0.2 Surface Hardness 9H Material Asahi Glass Type Flower yellow Feature Glass Suitable Models arrows NX F-01Jfrom S$12.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film "GLASS PREMIUM FILM" Full Screen Protection SMART FIT Gloss (Black)A smart frame that matches the terminal color. Since the frame material is soft, it also prevents the glass from cracking. Glossy glossy frame. Ultra-thin 0.2mm. Hardness 9H tempered glass film. Color frame The frame is color-painted to fit the sophisticated terminal color without sacrificing it.... Read Moreglass thickness 0.2 Surface Hardness 9H or more Suitable Models AQUOS EVER SH-02J Color Black Feature Glass, gloss Type Glossfrom S$14.99Min. 5 days
- LEPLUS AQUOS EVER SH-02J / AQUOS U SHV37 Glass Film “GLASS PREMIUM FILM” Full Screen Protection SMART FIT Matt / Blue Light Cut (Black)Multi-functional specifications that combine a roux light cut and a mat with good finger slippage. A smart frame that matches the terminal color. Since the frame material is soft, it also prevents the glass from cracking. Matte frame. Ultra-thin 0.2mm. Hardness 9H tempered glass film. Color frame... Read Moreglass thickness 0.2 Surface Hardness 9H or more Suitable Models AQUOS EVER SH-02J Color Black Feature Glass, smooth touch, blue light cut Type Matt / Blue light cutfrom S$19.99Min. 5 days
- Rasta Banana AQUOS sense6 anti-reflection filmmade in Japan * If this protective film is attached, the in-screen fingerprint authentication function may not be available. * If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS sense6 Thickness (mm) About 0.15 Surface Hardness About 2H Size (inch) About 6.1 Feature Anti-reflectionfrom S$9.39Min. 10 days
- ELECOM AQUOS wish Glass film Gorilla 0.21mm Blue light cut Tempered glass Hardness 10H Anti-fingerprint Anti-air bubbleUses real glass for smooth finger sliding. LCD protective glass for AQUOS wish (SHG06), which is a thin, blue light cut type that uses Gorilla (R) glass.Suitable Models AQUOS wish(SHG06)from S$33.99Min. 4 days
- Rasta Banana AQUOS Sense 3 / Sense 3 Lite Glass Panel GlossyAbout the shape of the protection range The shape of this product is made in a size that protects only the flat part of the terminal body. Also, due to the structure of the main body of the device, some air bubbles may enter the outer circumference. Depending on the terminal, the curved surface i... Read MoreSuitable Models AQUOS sense 3/sense 3 lite Feature Glass, glossfrom S$18.99Min. 2 days
- Rasta Banana AQUOS Sense4 / Lite / Sense5G Thin TPU BLC Glossy Film* If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS sense4/lite/sense5G Feature Glossfrom S$22.99Min. 10 days
- Rasta Banana AQUOS Sense4 Plus Flat Screen TPU Glossy Anti-fingerprint Film* If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS sense4 plus Feature Gloss, fingerprint preventionfrom S$22.99Min. 10 days
- ELECOM AQUOS sense6 Glass film Impact resistance ZEROSHOCK Zero shock Blue light cut Fingerprint preventionA blue light cut type LCD protective glass for SHARP AQUOS sense 6 that uses a special shock absorbing layer to protect the screen from shocks.Suitable Models AQUOS sense6from S$27.99Min. 4 days
- ELECOM AQUOS sense6 Glass film High hardness glass tempered Anti-fingerprintFurther strengthened high hardness glass. LCD protective glass for SHARP AQUOS sense 6 with edge strengthening processing that prevents the glass film from chipping and has the strength to withstand long-term use.Suitable Models AQUOS sense6 Feature Glass, anti-fingerprintfrom S$27.99Min. 4 days
- ELECOM AQUOS sense6 Glass film style Highly transparent Anti-fingerprintAchieves a beautiful transparency like glass! A thin type LCD protective film for SHARP AQUOS sense6 that is resistant to cracking and has the same high hardness of 9H as glass.Suitable Models AQUOS sense6 Material Bonding surface: Silicone, outside: PET Feature Fingerprint preventionfrom S$19.99Min. 4 days
- ELECOM AQUOS Sense4 Sense5G Screen Protector Film Anti-Fingerprint Anti-Reflective AntibacterialAnti-fingerprint type anti-reflective film that protects the LCD screen of AQUOS sense4 and AQUOS sense5G from scratches and dirt.Suitable Models AQUOS sense4、AQUOS sense5G Material Bonding surface: Silicone, outside: PETfrom S$10.99Min. 2 days
- Rasta Banana AQUOS Sense2 Thin TPU Glossy Anti-fingerprint Film* If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS sense2 Feature Gloss, fingerprint preventionfrom S$19.99Min. 10 days
- Rasta Banana AQUOS Zero 5G Basic 3D Glass Panel Soft Frame [AGC] BLC Luster* If a protective sheet is attached to the terminal, remove it before use. * This product does not support fingerprint authentication.Suitable Models AQUOS zero 5G basic Color Black Feature Glass, glossfrom S$29.99Min. 10 days
- Rasta Banana AQUOS Sense4 / Lite / Sense5G 3D Glass Panel Full Protective Soft Frame Gloss* If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS sense4/lite/sense5G Color Black Feature Glass, glossfrom S$21.99Min. 10 days
- Rasta Banana AQUOS R2 Compact Glossy Anti-fingerprint FilmAbout the shape of the protective film The shape of the protective film of this product is made in a size that protects only the flat part of the terminal body. Also, due to the structure of the main body of the device, some air bubbles may enter the outer circumference. Depending on the terminal... Read MoreSuitable Models AQUOS R2 compact Feature Gloss, fingerprint preventionfrom S$10.99Min. 10 days
- Rasta Banana AQUOS Sense 3 / Sense 3 Lite Blue Light Cut Antireflection FilmAbout the shape of the protection range The shape of this product is made in a size that protects only the flat part of the terminal body. Also, due to the structure of the main body of the device, some air bubbles may enter the outer circumference. Depending on the terminal, the curved surface i... Read MoreSuitable Models AQUOS sense 3/sense 3 lite Feature Blue light cut, anti-reflectivefrom S$12.99Min. 6 days
- Rasta Banana AQUOS R3 Antireflection FilmAbout the shape of the protection range The shape of this product is made in a size that protects only the flat part of the terminal body. Also, due to the structure of the main body of the device, some air bubbles may enter the outer circumference. Depending on the terminal, the curved surface i... Read MoreSuitable Models AQUOS R3 Feature Anti-reflectionfrom S$10.99Min. 10 days
- ELECOM AQUOS zero6 Film Anti-reflection Anti-fingerprintAnti-fingerprint and anti-reflection LCD protective film that protects the LCD screen for SHARP AQUOS zero6 from scratches and dirt.Feature Anti-fingerprint / anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models SHARPAQUOSzero6from S$10.99Min. 4 days
- ray-out AQUOS R6 Glass dustproof 3D 10H Full protection BLC / BlackAbout 6 times stronger than ordinary glass. There are many "blue lights" that are burdensome to the eyes from the LCD panel of smartphones. This product reduces "blue light" and reduces the strain on the eyes. The 3D shape that matches the LCD surface of the terminal makes it ... Read MoreDepth (cm) 1 Horizontal (cm) 10 Surface Hardness 10H * Manufacturer standard Height (cm) 20 Mass (g) 40 Suitable Models AQUOSR6 Color Black Feature Blue light cut, bubbleless, glassfrom S$46.99Min. 6 days
- Rasta Banana AQUOS R6 Smooth anti-reflective film* This product does not support fingerprint authentication. * If a protective sheet is attached to the terminal, remove it before use. [About the shape of the protection range] * The shape of this product is sized to protect only the flat part of the terminal body. Also, due to the structure of ... Read MoreSuitable Models AQUOS R6 SH-51B Thickness (mm) About 0.15 Surface Hardness About 2H Transmittance (%) About 90 Material PETfrom S$12.99Min. 10 days
- ELECOM AQUOS R6 Film Antibacterial Thin Anti-reflective Anti-fingerprintAnti-fingerprint anti-reflective film that protects the AQUOS R6 LCD screen from scratches and dirt.Suitable Models AQUOS R6 Material Bonding surface: Silicone, outside: PETfrom S$10.99Min. 4 days
- ELECOM AQUOS Sense4 Basic Screen Protector Film Anti-Fingerprint GlossyA fingerprint-proof high-gloss film that protects the AQUOS sense4 basic LCD screen from scratches and dirt.Suitable Models AQUOS sense4 basic Feature Anti-fingerprint, gloss Material Bonding surface: Silicone, outside: PETfrom S$10.99Min. 4 days
- ELECOM AQUOS + sense4 + sense5G + glass film + fingerprint preventionLCD protective glass for AQUOS sense4 and AQUOS sense5G that realizes smooth finger sliding peculiar to glass.Suitable Models AQUOS sense4、AQUOS sense5G Feature Glass film, anti-fingerprintfrom S$19.99Min. 4 days
- ELECOM AQUOS Sense4 Sense5G Screen Protector Film Glossy Anti-Fingerprint AntibacterialAnti-fingerprint type high-gloss film that protects the LCD screen of AQUOS sense4 and AQUOS sense5G from scratches and dirt.Suitable Models AQUOS sense4、AQUOS sense5G Material Bonding surface: Silicone, outside: PETfrom S$10.99Min. 4 days
- Rasta Banana AQUOS R6 Thin TPU Glossy anti-fingerprint film* Supports fingerprint authentication. If you want to use the in-screen fingerprint authentication function with the screen protection film attached, re-register the fingerprint with the screen protection film attached. * If a protective sheet is attached to the terminal, remove it before use.Suitable Models AQUOS R6 SH-51B Thickness (mm) About 0.13 Transmittance (%) About 92 Surface Hardness H Material TPUfrom S$22.99Min. 10 days
- ray-out AQUOS R6 Glass camera 10H eyes / BlackSafe, easy specifications, beautiful sense of unity. Firmly protects the whole according to the shape of the camera. The clear material allows you to use it without any discomfort even after mounting. An antifouling coat was applied to the glass surface. You can use it cleanly for a long time. No... Read MoreDepth (cm) 1 Surface Hardness 10H Height (cm) 17.9 Mass (g) 20 Horizontal (cm) 6 Suitable Models AQUOSR6 Color Blackfrom S$24.99Min. 6 days