Screen Protectors for HUAWEI
- LEPLUS HUAWEI P20 Protective Film “SHIELD / G HIGH SPEC FILM” Full Screen 3D Film / Gloss / Shock Absorption[Made in Japan] Securely protects the entire screen of the terminal. Followable TPU film protects to the edges / anti-fingerprint / high gloss / shock absorptionSurface Hardness 2H Suitable Models HUAWEI P20from S$5.59Min. 6 days
- LEPLUS HUAWEI P10Lite Glass Film “GLASS PREMIUM FILM” High Gloss / [G2] 0.20mm[G2 (GRADE2)] Amazing transparency. Ultra-hardness 9H surface tempered glass. With sticking kit, clean cloth, dust removal sticker, clothThickness (mm) 0.2 Surface Hardness 9H or more Suitable Models HUAWEI P10Lite Feature High glossfrom S$3.69Min. 6 days
- LEPLUS HUAWEI P10 Glass Film “GLASS PREMIUM FILM” High Gloss / [G2] 0.33mm[G2 (GRADE2)] Amazing transparency. Ultra-hardness 9H surface tempered glass. With sticking kit, clean cloth, dust removal sticker, clothThickness (mm) 0.33 Surface Hardness 9H or more Suitable Models HUAWEI P10 Feature High glossfrom S$3.69Min. 6 days
- Rasta Banana P30 Lite Thin TPU Blue Light Cut Glossy Film* If a protective sheet is attached to the terminal, remove it before use.Feature Blue light cut, gloss Suitable Models HUAWEI P30 litefrom S$29.99Min. 10 days
- Rasta Banana NOVA3 Thin TPU Antireflection Film* If a protective sheet is attached to the terminal, remove it before use.Feature Anti-reflection Suitable Models HUAWEI NOVA3from S$19.99Min. 10 days
- Rasta Banana NOVA3 Thin TPU Glossy Anti-fingerprint Film* If a protective sheet is attached to the terminal, remove it before use.Feature Gloss, fingerprint prevention Suitable Models HUAWEI NOVA3from S$19.99Min. 10 days
- Rasta Banana NOVA3 Glossy Anti-fingerprint Film* If a protective sheet is attached to the terminal, remove it before use. About the shape of the LCD protective film The shape of the LCD protective film of this product is made in a size that protects only the flat part of the terminal body. Also, due to the structure of the main body of the de... Read MoreFeature Gloss, fingerprint prevention Suitable Models HUAWEI NOVA3from S$10.99Min. 10 days
- LEPLUS HUAWEI P10Plus Glass Film "GLASS PREMIUM FILM" High Gloss / [G2] 0.33mm[G2 (GRADE2)] Amazing transparency. Ultra-hardness 9H surface tempered glass. With sticking kit, clean cloth, dust removal sticker, clothThickness (mm) 0.33 Surface Hardness 9H or more Suitable Models HUAWEI P10Plus Feature High glossfrom S$3.69Min. 6 days
- Rasta Banana NOVA3 3D Glass Panel Luster* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, gloss Suitable Models HUAWEI NOVA3from S$43.99Min. 10 days
- Rasta Banana P30 Lite Thin TPU Blue Light Cut Antireflection Film* If a protective sheet is attached to the terminal, remove it before use.Feature Blue light cut, anti-reflective Suitable Models HUAWEI P30 litefrom S$29.99Min. 10 days
- Rasta Banana P30 Pro 3D Glass Panel Full Protective Luster* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, gloss Suitable Models HUAWEI P30 Profrom S$46.99Min. 10 days
- Rasta Banana Huawei Nova 5T Glass Panel LusterAbout the shape of the protection range The shape of this product is designed so that both ends of the screen display are not covered due to the shape of the terminal body. * If a protective sheet is attached to the terminal, remove it before use.Feature Glass, gloss Suitable Models Huawei nova 5Tfrom S$18.99Min. 10 days
- Rasta Banana P30 3D Glass Panel Full Protective Luster* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, gloss Suitable Models HUAWEI P30 3Dfrom S$46.99Min. 10 days
- Rasta Banana Nova Lite 3 Full Panel Glass Gloss (0.33mm)* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, gloss Suitable Models HUAWEI nova lite 3from S$29.99Min. 10 days
- Rasta Banana Mate 20 Pro 3D Glass Panel Luster* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, gloss Suitable Models HUAWEI Mate 20 Profrom S$43.99Min. 10 days
- Mediafuture LCD protective film HUAWEI P20 lite / HWV32 blue light cut anti-reflectionIt cuts about 32% or more of blue light, which is considered to be harmful to the eyes. Anti-reflection (non-glare, anti-glare) processing reduces the reflection of light from fluorescent lamps and makes the screen easier to see. Anti-fingerprint processing makes it difficult for fingerprints to ... Read MoreFeature Blue light cut / anti-reflection Included Accessories Cleaning cloth x1, Spatula x1 Suitable Model HUAWEI P20 lite / HWV32 Type of Terminal Fitting Silicon adsorptionfrom S$21.99Min. 6 days
- Mediafuture LCD protective film HUAWEI P20 Pro / HW-01K Blue light cut Anti-reflectionIt cuts about 32% or more of blue light, which is considered to be harmful to the eyes. Anti-reflection (non-glare, anti-glare) processing reduces the reflection of light from fluorescent lamps and makes the screen easier to see. Anti-fingerprint processing makes it difficult for fingerprints to ... Read MoreFeature Blue light cut / anti-reflection Included Accessories Cleaning cloth x1, Spatula x1 Suitable Model HUAWEI P20 Pro / HW-01K Type of Terminal Fitting Silicon adsorptionfrom S$21.99Min. 6 days
- Rasta Banana P30 3D Glass Panel Full Protective Blue Light Cut* If a protective sheet is attached to the terminal, remove it before use.Color Black Feature Glass, blue light cut Suitable Models HUAWEI P30 3Dfrom S$48.99Min. 10 days
- ELECOM HUAWEI P30 Pro / LCD protective film / Anti-fingerprint / Anti-reflective / Thin typeAnti-fingerprint type anti-reflective film that protects the LCD screen for P30 Pro from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models P30 ProDiscontinued
- ELECOM HUAWEI P30 lite / Glass film / 0.33mmLCD protective glass for HUAWEI P30 lite that realizes smooth finger sliding peculiar to glass.Suitable Models HUAWEI P30 liteDiscontinued
- ELECOM HUAWEI P20 glass filmLCD protective glass for P20 that realizes the smooth finger sliding peculiar to glass.Suitable Models P20Discontinued
- Nakabayashi Anti-reflective BLC for Huawei P20 ProAnti-reflective transparent type that cuts the blue light that causes eyestrain You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- Nakabayashi Glossy transparent BLC for Huawei P20 ProA glossy transparent type that cuts the blue light that causes eyestrain. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- Nakabayashi Film for Huawei P20 lite high definition anti-reflectionHigh-definition, anti-reflection type that suppresses glare. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM HUAWEI P20 lite LCD protective film Anti-fingerprintAn anti-fingerprint film that protects the LCD screen of the P20 lite from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models P20 liteDiscontinued
- ELECOM HUAWEI P30 lite / LCD protective film / Anti-fingerprint / Anti-reflectiveAnti-fingerprint anti-reflective film that protects the LCD screen of the HUAWEI P30 lite from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models HUAWEI P30 liteDiscontinued
- Nakabayashi Film glossy transparent BLC for Huawei P20 liteA glossy transparent type that cuts the blue light that causes eyestrain. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM HUAWEI P20 LCD protective film Shock absorption Anti-fingerprintAnti-fingerprint / anti-reflection type shock absorbing film for P20 with a special thick silicon layer that absorbs shock and protects the LCD screen.Suitable Models P20 Material Bonding surface: Silicone, outside: PETDiscontinued
- ELECOM Mate10 Pro LCD protective film Anti-fingerprintAn anti-fingerprint film that protects the Mate 10 Pro's LCD screen from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models Mate 10 ProDiscontinued
- Nakabayashi Huawei P20 Film Anti-fingerprintA beautiful anti-fingerprint gloss type that does not easily get fingerprints. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- Nakabayashi Glossy transparent BLC for Huawei P20A glossy transparent type that cuts the blue light that causes eyestrain. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM P10 lite / LCD protective film / Anti-fingerprint / Anti-reflectiveAnti-fingerprint type anti-reflective film that protects the LCD screen for P10 lite from scratches and dirt.Feature Anti-fingerprint / anti-reflective Material Bonding surface: Silicone, outside: PET Suitable Models P10 liteDiscontinued
- Nakabayashi Film for Huawei P20 high definition anti-reflectionHigh-definition, anti-reflection type that suppresses glare. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- Nakabayashi Film anti-reflective BLC for Huawei P20 liteAnti-reflection transparent type that cuts the blue light that causes eyestrain. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM HUAWEI P30 lite / LCD protective film / Anti-fingerprint / High glossA fingerprint-proof high-gloss film that protects the LCD screen of the HUAWEI P30 lite from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models HUAWEI P30 liteDiscontinued
- ELECOM HUAWEI P30 Pro / LCD protective film / Blue light cut / Anti-reflective / Thin typeA blue light cut, anti-fingerprint type anti-reflection film that protects the LCD screen for P30 Pro from scratches and dirt.Material Bonding surface: Silicone, outside: PET Suitable Models P30 ProDiscontinued
- Nakabayashi Film for Huawei P20 Pro high definition anti-reflectionHigh-definition, anti-reflection type that suppresses glare. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM nova lite 2 glass filmLCD protective glass for nova lite 2 that realizes the smooth finger sliding peculiar to glass.Suitable Models nova lite 2Discontinued
- Nakabayashi Film anti-fingerprint for Huawei P20 ProIt is a beautiful anti-fingerprint gloss type that does not easily get fingerprints. You can use it with confidence with the bubble-less processing and the easy-to-paste 3-split sheet.Discontinued
- ELECOM nova lite 2 LCD protective film Shock absorption Anti-fingerprintAnti-fingerprint / anti-reflection type shock absorbing film for nova lite 2 with a special thick silicon layer that absorbs shock and protects the LCD screen.Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models novalite2Discontinued