Screen Protectors for ASUS
- Mediafuture LCD protective film ASUS ZenPad 3 8.0 (Z581KL) High hardness 9H blue light cutWith a surface hardness (8-9H) equivalent to that of glass, it is not easily scratched and keeps the screen beautiful. It cuts about 30% of blue light, which is harmful to the eyes. With a high transmittance of about 90%, the screen is very clear and the characters are clearly visible. * The size... Read MoreSuitable Model ASUS ZenPad 3 8.0 (Z581KL) Included Accessories Cleaning cloth x1, Spatula x1 Type of Terminal Fitting Silicon adsorptionfrom S$29.99Min. 6 days
- SANWA SUPPLY LCD protective fingerprint prevention gloss film for ASUSZenPad7.0Z370KL / CThickness (mm) 0.2 Dimensions, Width W x Depth D x Height H (mm) 105.7×0.2×184.7 Visible Light Transmittance (%) 93.8 Compatible Manufacturer ASUS Suitable Models ASUS ZenPad 7.0 Z370KL/C Feature Anti-fingerprint gloss Touch panel method CorrespondenceDiscontinued
- SANWA SUPPLY Blue Light Cut LCD Protection Fingerprint Prevention Glossy Film for ASUS2013 Model Nexus7The blue light main wavelength (450nm) light generated from the LED back monitor can be cut by about 26%. It intensively cuts blue light that is difficult to be absorbed by the crystalline lens of the eye and may damage the retina. Recommended for eye strain measures. Since it absorbs the blue li... Read MoreQuantity 1 sheet Reflectance (%) 5 Transmittance (%) 81Discontinued
- SANWA SUPPLY LCD protective fingerprint prevention glossy film for ASUSZenPad10Z300CL / CThickness (mm) 0.2 Dimensions, Width W x Depth D x Height H (mm) 245.1×0.2×165.2 Visible Light Transmittance (%) 93.8 Compatible Manufacturer ASUS Suitable Models ASUS ZenPad 10 Z300CL/C Feature Anti-fingerprint gloss Touch panel method CorrespondenceDiscontinued
- SANWA SUPPLY LCD protective fingerprint prevention glossy film for Google ASUS Nexus 7Since the adhesive surface uses a silicon material, it sticks perfectly to the entire table including the LCD screen. (Excluding camera and home button) Double-sided tape is not required. As it is a dedicated type, it can be used as it is without cutting. * The size is slightly smaller than the s... Read MoreQuantity 1 sheet Suitable Model Google ASUS Nexus 7Discontinued
- SANWA SUPPLY LCD protective anti-fingerprint gloss film for ASUSVivoTabRTTF600TSince the adhesive surface uses a silicon material, it sticks perfectly to the entire table including the LCD screen. (Excluding the camera part, etc.) * There is no hole in the sensor part, but there is no problem in use. No need for double-sided tape. As it is a dedicated type, it can be used a... Read MoreQuantity 1 sheetDiscontinued