AC Battery Chargers
Other Related Pages
- OHM ELECTRIC AC adapterAC adapter USB power tap 4 ports High output Total up to 4.8A Simultaneous charging possible Each port up to 2.4A High output Omakase charging Automatically distinguishes devices regardless of which port is connected and quickly charges with optimal power Smartphones, mobile phones, etc. (Rated i... Read MoreNumber of Ports 4 Rated input AC100~240V50/60Hz0.6A Output Terminal USB Type-A×4
- OHM ELECTRIC AC-USB Power AdaptersTake out a 5V (up to 1000mA) DC power supply from a household AC outlet and output it via USB. An AC power adapter that charges smartphones and mobile phones. Folding plugNumber of Ports 1 Mass of Main Unit (g) 26 Body dimensions (width W x height H x depth D) (mm) 36×38×21 Rated input AC100~240V 50/60Hz 11-16VA Rated Output DC5V 1A Output Terminal USB A type connector Color White
- MonotaRO AC-USB adapter (for charging)You can charge USB charging devices in an environment without a PC. With a lamp that allows you to check the energization. When charging a 5V / 1A compatible USB charging device by connecting it to an outlet. * USB cable for charging is not included. Please use the cable that came with the main u... Read MoreRated Output Current (A) 1 Dimensions (H x W x D) (mm) 65×55×25 Number of Ports 1 Rated Input Voltage (V) AC100-240 50/60Hz Mass (g) 50 Rated Output Voltage (V) 5
- ELPA (Asahi Electric) AC / DC multi-adapterPolarity Center plus Cable Length (m) About 1.8 Rated input AC100V(50/60Hz)
- Nakabayashi USB2 port AC chargerSmall and high power !! You can charge two smartphones and tablets at the same time !! The power plug is neatly stored. Tracking fire prevention plug Highly heat resistant PC material 2 ports total maximum 2.4A output A compact USB charger that allows you to easily charge your iPhone, smartphone,... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 36×33×31 Mass (g) 38 Input Voltage (V) AC100~240(50/60Hz) Output DC5V / 2.4A (2 ports total)
- KASHIMURA AC chargerAn AC charger with 4 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. The USB port is equipped with an automatic identification IC, with a maximum of 4 ports totaling 4.8A. You can identify the connected terminal and quickly charge it with the optimum current. S... Read MoreOperating Temperature Range 0~35℃ Number of Ports 4 Main Unit Dimensions (mm) 66×50×26 Mass (g) 75 Input Voltage (V) AC100-240 50/60Hz Color White
- SANWA SUPPLY USB charging tap type AC adapter (output 2.1A * 2 port)An AC adapter that can be powered while charging a USB device. You can charge your iPad, iPhone, iPod, etc. from a household outlet. The swing plug is adopted and it corresponds to the connection to a narrow place. * USB cable is not included, so please purchase it separately.Outlet (AC) 1 mouth Connector (USB) Type A Number of Pot / Pan 1 Number of Ports 2 Dimension (mm) 64×21.5×80 Mass (g) About 82.5 Rated Output DC5.1V, total 2100mA
- OHM ELECTRIC Multi AC AdapterMulti-AC adapter that can be used for various household electric appliances Safe when accessories are damaged or broken Output switching is 6 steps (DC3V, 4.5V, 6V, 7.5V, 9V, 12V) 7 types of conversion plug included Stabilization circuit built-in Supports wide up to 2000mA, supports both polaritiesOutput DC3V・4.5V・6V…2000mA、DC7.5V・9V・12V…1200mA Cable Length (m) About 1.8 Input AC100V50/60Hz30VA
- SANWA SUPPLY USB charger (2A, high durability type)It is an AC charger that can convert from a household outlet to a USB power output. A long life is realized by a highly durable design of about 50,000 hours. It is the life of the electrical design and does not guarantee the life of the product. This is a guideline for the life when used at the r... Read MoreRated Output DC5V/2A Mass (g) 34 Dimensions, Width W x Depth D x Height H (mm) 35×22×42 Suitable Models Apple iPhone series, smartphones, etc. USB port number 1 port Rated input AC100V 50/60Hzfrom S$27.99Min. 2 days
- OHM ELECTRIC Power adapter AC-DC 9VWith an external power supply terminal of DC9V (up to 660mA) AC adapter that can be used for household electric appliances 4 types of conversion plugs are included according to the shape standard of the connection terminal. Slim type with a width of about 27 mm that does not disturb the mouthIncluded Accessories Conversion plug Cable Length (m) About 1.8 Input AC100-240V50/60Hz Mass (g) Approximately 45 (main unit only) Output DC9V 660mA
- KASHIMURA AC chargerAn AC charger with 2 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. Two units can be charged at the same time. (Maximum 2.4A in total for 2 ports) High power output 5V 2.4A. Since it supports 100V to 240V, it can be used overseas. If you use only one of the US... Read MoreOperating Temperature Range 0~35℃ Number of Ports 2 Output 2 ports total, DC5V / 2.4A maximum Main Unit Dimensions (mm) 39×39×32 Mass (g) 40 Input Voltage (V) AC100-240 50/60Hz Color White
- OHM ELECTRIC 5 USB chargersConvenient with 5 USB ports. Power can be supplied up to 5.1A. You can charge Android smartphones / tablets, iPhones, iPads, mobile batteries, etc. If the maximum current is exceeded, the USB charging port will activate the protection function and automatically stop the power supply.Plug 180 ° free plug Number of Ports 5 Mass of Main Unit (g) About 320 Body dimensions (width W x height H x depth D) (mm) About 46 × 174 × 25from S$46.99Min. 2 days
- SANWA SUPPLY USB chargerIt is a USB charger equipped with 4 USB ports and can charge 4 devices such as smartphones and tablets at the same time. It is a high output type that supports a maximum output of 6A in total for 4 ports, and can charge up to 4 devices at the same time. Since the plug can be folded and stored, it... Read MoreRated input AC100V~240V(50/60Hz) Mass (g) About 130 Rated Output DC5V/6A Number of Ports USB_A port x 4
- Hirose Radio & Electric USB charger 1 port 1AAdapter that converts from AC100V power outlet to A type USB. Obtained PSE mark. For charging smartphones and USB devicesNumber of Ports 1 Mass of Main Unit (g) 29 Rated input AC100~240V(50/60Hz)/200mA Dimensions when Folded, Width W x Depth D x Height H (mm) Body: 27 × 37 × 31 Color Body: black Rated Output DC5V/1A
- OHM ELECTRIC Power adapter AC-DC 12VWith an external power supply terminal of DC12V (up to 500mA) AC adapter that can be used for household electric appliances 4 types of conversion plugs are included according to the shape standard of the connection terminal. Slim type with a width of about 27 mm that does not disturb the mouthCable Length (m) About 1.8 Output DC12V 500mA Mass (g) Approximately 45 (main unit only) Included Accessories Conversion plug Input AC100-240V50/60Hz
- OHM ELECTRIC USB charger with cordUSB charger and extension cord combined Long cord USB charger Charges two smartphones at the same time Safe and quick charging USB overcurrent protection function Automatically identifies connected devices and charges them efficiently with appropriate power Double-covered and durable cord trackin... Read MoreUSB port number 2 Rated input AC100V 50/60Hz 28VA Rated Output DC5V + (total 2.4A) Plug Shape Straight plug USB type Type A Color Whitefrom S$18.99Min. 2 days
- ELPA (Asahi Electric) USB-AC adapter 2.1AIt is a USB-AC conversion adapter that supports high output charging with a total of 2.1A (2100mA) and can also be used for tablet PCs. Equipped with two USB ports. Two smartphones can be charged at the same time. When two ports are used at the same time, each output is 1.0A (1000mA). Since each ... Read MoreDimensions (H x W x D) (mm) Approx. 56 x 48 x 24 Rated Output DC5.0V / Max 2.1A (2 ports total) USB port number 2 mouths Rated input AC100・240(50Hz/60Hz) Mass (g) About 52 Connector Shape USB A type (female) 4 pin
- OHM ELECTRIC AC chargerType-C cable integrated AC charger You can charge your smartphone / tablet from the outlet 2.1A Quick charge The new standard Type-C connector can be inserted in either the front or back direction. AC100V-240V compatible retractable swing plugRated Output Current (A) 2.1 Outer dimensions, Width W x Height H x Depth D (mm) Approx. 48 × 56 × 24 Rated Input Voltage (V) AC100-240 50/60Hz Rated Output Voltage (V) 5 Cable Length (m) 1.5
- SANWA SUPPLY USB chargerOutput Current (A) (Maximum) 2.4 USB port number 2 Dimensions, Width W x Depth D x Height H (mm) 35×30×39 Mass (g) 36 Connector Shape USBA (female)-AC plugfrom S$26.99Min. 2 days
- OHM ELECTRIC Power adapter AC-DC 5VWith an external power supply terminal of DC5V (up to 1200mA) AC adapter that can be used for household electric appliances 4 types of conversion plugs are included according to the shape standard of the connection terminal. Slim type with a width of about 27 mm that does not interfere with both ... Read MoreMass (g) Approximately 45 (main unit only) Included Accessories Conversion plug Output DC5V 1200mA Input AC100-240V50/60Hz Cable Length (m) About 1.8
- EAST AC multi-adapterMulti-type AC adapter compatible with 3V, 4.5V, 6V, 7.5V, 9V, 12VOutput Terminal DC connector Output Current (A) 1
- OHM ELECTRIC AC adapterNo matter which port you connect to, you can automatically identify the connected device of Android / iPhone / iPad and charge it with the optimum power. The high output of up to 3.6A in total allows you to charge up to 3 devices at the same time. Maximum output 2.4A USB Type-A x 3 port retractab... Read MoreNumber of Ports 3 Rated input AC100-240V 50/60Hz 0.5A Suitable Models Smartphones, mobile phones, etc. Output Terminal USB Type-A×3from S$24.99Min. 2 days
- Tama Electric AC DE Charge 0.8A FOMAAn AC charger that allows you to charge your mobile phone with a household outlet. Uses a 180 ° rotating AC plug. In addition, the cable can be wrapped around the main body, making it convenient for storage and carrying. With a cable clip that can fix the cable to the desired length. Compatible w... Read MoreRated input AC100V~240V 50/60Hz 0.15A Cable Length (m) About 1 Mass (g) Approx. 53 (including cable) Color Black Rated Output DC5V/0.8A Output Terminal terminal for docomo, softbanlfrom S$13.99Min. 2 days
- SANWA SUPPLY USB charger (high durability type)Output Current (A) (Maximum) 1 USB port number 1 Mass (g) 30 Dimensions, Width W x Depth D x Height H (mm) 35×20×42 Color (Body) Black Connector Shape USBA (female)-AC plugfrom S$21.99Min. 2 days
- SANWA SUPPLY USB charger with magnet (USB4 port)Dimensions, Width W x Depth D x Height H (mm) 135×55.5×43.5 Cable Length (m) 2 USB port number 4 Connector Shape USB A (female)-AC plug Output Current (A) Up to 4.8from S$76.99Min. 2 days
- Miyoshi USB-AC for USB PDHigh-speed charging of MacBook Pro and smartphones equipped with USB Type-C (USB-C) is also possible! A multi-USB-AC charging adapter that supports both USB-PD charging and the versatile USB A port. Equipped with a total of 3 charging ports. USB Type-C port and USB A port can be used at the same ... Read MoreWarranty Period 1 year from date of purchase Number of Ports 3 Material ABS Input Voltage (V) AC100~240 Mass (g) About 130from S$46.99Min. 2 days
- HYPER HyperJuice+GaN+100W+Dual+USB-C/USB-A+AC adapterEquipped with two USB-A (Quick Charge 3.0 compatible) ports on two USB-C ports (Power Delivery 3.0 compatible) with a maximum output of 100W. High output specifications with a total of 100W that can fully utilize the four ports. You can quickly charge up to 4 devices such as MacBook, iPad, iPhone... Read Morefrom S$139.90Min. 2 days
- OHM ELECTRIC AC charger USB1 portIt is an AC charger compatible with iPhone, smartphones, iPods, mobile batteries, etc. As it is a plug retractable type, it is convenient to carry.Number of Ports 1 Current Capacity (A) 1 Input AC100V50/60Hz Mass (g) About 33 Outer dimensions, Width W x Height H x Depth D (mm) Approx. 32 x 36 x 32 (plug storage type) Output DC5V Included Accessories Instruction manualfrom S$12.99Min. 2 days
- SANWA SUPPLY USB Power Delivery compatible AC charger (PD60W / TypeC cable integrated type)A Type-C cable integrated AC adapter designed according to the USB Power Delivery (USB PD) standard and compatible with charging according to the USB PD standard. It is a highly reliable officially certified product that has been certified by the USB standard development forum "USB-IF".... Read MoreRated input AC100~240V(50/60Hz) Cable Length (m) About 1.8 Mass (g) About 210 Color Blackfrom S$77.99Min. 2 days
- KASHIMURA AC chargerAn AC charger with 2 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. The USB port is equipped with an automatic identification IC, with a maximum of 2 ports totaling 2.4A. You can identify the connected terminal and quickly charge it with the optimum current. S... Read MoreOperating Temperature Range 0~35℃ Number of Ports 2 Output 2 ports total, DC5V / 2.4A maximum Main Unit Dimensions (mm) 33×38×30 Mass (g) 45 Input Voltage (V) AC100-240 50/60Hz Color Blackfrom S$19.99Min. 2 days
- ELECOM Smartphone charger Tablet charger AC 1.0m cube type 1.8A output microB 1 year warrantyIt is an AC charger that can charge smartphones and tablets from a household outlet. It is a compact cube type and has achieved the smallest class in Japan as a high output type that can be charged quickly. It is a cable-integrated type that can be directly connected to a smartphone or tablet wit... Read MoreRated Output Current (A) 1.8 Outer Dimensions, Width W x Depth D x Height H (mm) 32×32×32.2 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240 50/60Hzfrom S$22.99Min. 2 days
- OHM ELECTRIC Charger for smartphone 1AIt is an AC charger that allows you to quickly charge your smartphone using your existing USB cable for charging. Retractable swing plug for iPhone6s and 6s PlusNumber of Ports 1 Rated Output 5V 1A Rated input AC100-240V Outer dimensions, Width W x Height H x Depth D (mm) About 50 × 55.5 × 16 Connector Shape USB female (1 port)from S$9.69Min. 2 days
- PGA USB power adapter 1 portA USB power adapter that can be connected to your existing USB cable to charge various devices from a household outlet. The blue LED lamp lights up when the power is on! Equipped with a swing plug that can be carried compactly. Also overseas support * Since it is 100V to 240V, it can be used even... Read MoreUSB port number 1 piece Mass (g) 21 Dimensions, Width W x Height H x Depth D (mm) 26.5×26.5×28 Input AC100-240V 50/60Hz 9-16VA Output DC5V 1000mAfrom S$15.99Min. 6 days
- SANWA SUPPLY USB chargerNumber of Ports USB A port x 2 ports Mass (g) About 70 Rated input AC100V~240V 50/60Hz Suitable Models Each company tablet, smartphone, etc.from S$39.99Min. 2 days
- SANWA SUPPLY AC charger with integrated microUSB cableOutput Current (A) (Maximum) 2.1 Cable Length (m) 1.5 Dimensions, Width W x Depth D x Height H (mm) 35×30×44 Mass (g) 70 Connector Shape USB micro B (male)-AC plugfrom S$27.99Min. 2 days
- Tama Electric Outlet charger 1A 1 portUSB devices can be charged from a household outlet. With a maximum output of 1A, it supports charging smartphones. Uses an AC plug that rotates 90 °. Convenient for storage and carrying. Compatible with AC100V-240V that can be used overseas.Material (Body case) PC + ABS Number of Ports 1 Rated input AC100V~240V 50/60Hz 0.2A Mass (g) About 23 Rated Output DC5V/1A
- OHM ELECTRIC AC chargerAC charger with 2 ports (Type-A, Type-C) for smartphones and tablets You can charge iPhone / smartphone / tablet from the outlet Type-A, Type-C 2 units can be charged at the same time 2.1A Quick charging New standard Type-C connector can be inserted in either front or back direction AC100V-240V c... Read MoreNumber of Ports 2 Rated Output Current (A) 2.1 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240 50/60Hz Outer dimensions, Width W x Height H x Depth D (mm) Approx. 48 × 56 × 24 Connector Shape USB TYPE-A female, USB TYPE-C femalefrom S$19.99Min. 2 days
- OWLTECH USB chargerSuper tough strong cable that uses aramid fiber, a new material that boasts high resistance The super tough strong cable has achieved about 3.5 times the durability of conventional products with three improvements. The charger and microUSB cable for charging are integrated, and it is a super toug... Read MoreWarranty Period 2 years Connector Shape AC adapter microUSB (male) Input Voltage (V) AC100-240(50/60Hz) Output Voltage Supports DC5V, 2.4A outputfrom S$29.99Min. 2 days