All Category

USB Chargers

View : Grid List
Filter

Items 1 - 40 of 608

Set Ascending Direction
  1. AC adapter
    OHM ELECTRIC AC adapter
    AC adapter USB power tap 4 ports High output Total up to 4.8A Simultaneous charging possible Each port up to 2.4A High output Omakase charging Automatically distinguishes devices regardless of which port is connected and quickly charges with optimal power Smartphones, mobile phones, etc. (Rated i... Read More
    Number of Ports  Rated input  AC100~240V50/60Hz0.6A  Output Terminal  USB Type-A×4 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  2. AC-USB Power Adapters
    OHM ELECTRIC AC-USB Power Adapters
    Take out a 5V (up to 1000mA) DC power supply from a household AC outlet and output it via USB. An AC power adapter that charges smartphones and mobile phones. Folding plug
    Number of Ports  Mass of Main Unit (g)  26  Body dimensions (width W x height H x depth D) (mm)  36×38×21  Rated input  AC100~240V 50/60Hz 11-16VA  Rated Output  DC5V 1A  Output Terminal  USB A type connector  Color  White 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  3. AC-USB adapter (for charging)
    MonotaRO AC-USB adapter (for charging)
    You can charge USB charging devices in an environment without a PC. With a lamp that allows you to check the energization. When charging a 5V / 1A compatible USB charging device by connecting it to an outlet. * USB cable for charging is not included. Please use the cable that came with the main u... Read More
    Rated Output Current (A)  Dimensions (H x W x D) (mm)  65×55×25  Number of Ports  Rated Input Voltage (V)  AC100-240 50/60Hz  Mass (g)  50  Rated Output Voltage (V) 
    Rating:
    83%
    from S$6.99
    Min. 2 days
  4. USB2 port AC charger
    Nakabayashi USB2 port AC charger
    Small and high power !! You can charge two smartphones and tablets at the same time !! The power plug is neatly stored. Tracking fire prevention plug Highly heat resistant PC material 2 ports total maximum 2.4A output A compact USB charger that allows you to easily charge your iPhone, smartphone,... Read More
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  36×33×31  Mass (g)  38  Input Voltage (V)  AC100~240(50/60Hz)  Output  DC5V / 2.4A (2 ports total) 
    Rating:
    93%
    from S$22.99
    Min. 2 days
  5. AC charger
    KASHIMURA AC charger
    An AC charger with 4 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. The USB port is equipped with an automatic identification IC, with a maximum of 4 ports totaling 4.8A. You can identify the connected terminal and quickly charge it with the optimum current. S... Read More
    Operating Temperature Range  0~35℃  Number of Ports  Main Unit Dimensions (mm)  66×50×26  Mass (g)  75  Input Voltage (V)  AC100-240 50/60Hz  Color  White 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  6. USB charging tap type AC adapter (output 2.1A * 2 port)
    SANWA SUPPLY USB charging tap type AC adapter (output 2.1A * 2 port)
    An AC adapter that can be powered while charging a USB device. You can charge your iPad, iPhone, iPod, etc. from a household outlet. The swing plug is adopted and it corresponds to the connection to a narrow place. * USB cable is not included, so please purchase it separately.
    Outlet  (AC) 1 mouth  Connector  (USB) Type A  Number of Pot / Pan  Number of Ports  Dimension (mm)  64×21.5×80  Mass (g)  About 82.5  Rated Output  DC5.1V, total 2100mA 
    Rating:
    50%
    from S$29.99
    Min. 2 days
  7. USB charger (2A, high durability type)
    SANWA SUPPLY USB charger (2A, high durability type)
    It is an AC charger that can convert from a household outlet to a USB power output. A long life is realized by a highly durable design of about 50,000 hours. It is the life of the electrical design and does not guarantee the life of the product. This is a guideline for the life when used at the r... Read More
    Rated Output  DC5V/2A  Mass (g)  34  Dimensions, Width W x Depth D x Height H (mm)  35×22×42  Suitable Models  Apple iPhone series, smartphones, etc.  USB port number  1 port  Rated input  AC100V 50/60Hz 
    from S$27.99
    Min. 2 days
  8. AC charger
    KASHIMURA AC charger
    An AC charger with 2 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. Two units can be charged at the same time. (Maximum 2.4A in total for 2 ports) High power output 5V 2.4A. Since it supports 100V to 240V, it can be used overseas. If you use only one of the US... Read More
    Operating Temperature Range  0~35℃  Number of Ports  Output  2 ports total, DC5V / 2.4A maximum  Main Unit Dimensions (mm)  39×39×32  Mass (g)  40  Input Voltage (V)  AC100-240 50/60Hz  Color  White 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  9. 5 USB chargers
    OHM ELECTRIC 5 USB chargers
    Convenient with 5 USB ports. Power can be supplied up to 5.1A. You can charge Android smartphones / tablets, iPhones, iPads, mobile batteries, etc. If the maximum current is exceeded, the USB charging port will activate the protection function and automatically stop the power supply.
    Plug  180 ° free plug  Number of Ports  Mass of Main Unit (g)  About 320  Body dimensions (width W x height H x depth D) (mm)  About 46 × 174 × 25 
    from S$46.99
    Min. 2 days
  10. USB charger
    SANWA SUPPLY USB charger
    It is a USB charger equipped with 4 USB ports and can charge 4 devices such as smartphones and tablets at the same time. It is a high output type that supports a maximum output of 6A in total for 4 ports, and can charge up to 4 devices at the same time. Since the plug can be folded and stored, it... Read More
    Rated input  AC100V~240V(50/60Hz)  Mass (g)  About 130  Rated Output  DC5V/6A  Number of Ports  USB_A port x 4 
    Rating:
    60%
    from S$53.99
    Min. 2 days
  11. USB charger 1 port 1A
    Hirose Radio & Electric USB charger 1 port 1A
    Adapter that converts from AC100V power outlet to A type USB. Obtained PSE mark. For charging smartphones and USB devices
    Number of Ports  Mass of Main Unit (g)  29  Rated input  AC100~240V(50/60Hz)/200mA  Dimensions when Folded, Width W x Depth D x Height H (mm)  Body: 27 × 37 × 31  Color  Body: black  Rated Output  DC5V/1A 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  12. USB charger with cord
    OHM ELECTRIC USB charger with cord
    USB charger and extension cord combined Long cord USB charger Charges two smartphones at the same time Safe and quick charging USB overcurrent protection function Automatically identifies connected devices and charges them efficiently with appropriate power Double-covered and durable cord trackin... Read More
    USB port number  Rated input  AC100V 50/60Hz 28VA  Rated Output  DC5V + (total 2.4A)  Plug Shape  Straight plug  USB type  Type A  Color  White 
    from S$18.99
    Min. 2 days
  13. USB-AC adapter 2.1A
    ELPA (Asahi Electric) USB-AC adapter 2.1A
    It is a USB-AC conversion adapter that supports high output charging with a total of 2.1A (2100mA) and can also be used for tablet PCs. Equipped with two USB ports. Two smartphones can be charged at the same time. When two ports are used at the same time, each output is 1.0A (1000mA). Since each ... Read More
    Dimensions (H x W x D) (mm)  Approx. 56 x 48 x 24  Rated Output  DC5.0V / Max 2.1A (2 ports total)  USB port number  2 mouths  Rated input  AC100・240(50Hz/60Hz)  Mass (g)  About 52  Connector Shape  USB A type (female) 4 pin 
    Rating:
    70%
    from S$19.99
    Min. 2 days
  14. USB charger
    SANWA SUPPLY USB charger
    Output Current (A)  (Maximum) 2.4  USB port number  Dimensions, Width W x Depth D x Height H (mm)  35×30×39  Mass (g)  36  Connector Shape  USBA (female)-AC plug 
    from S$26.99
    Min. 2 days
  15. AC adapter
    OHM ELECTRIC AC adapter
    No matter which port you connect to, you can automatically identify the connected device of Android / iPhone / iPad and charge it with the optimum power. The high output of up to 3.6A in total allows you to charge up to 3 devices at the same time. Maximum output 2.4A USB Type-A x 3 port retractab... Read More
    Number of Ports  Rated input  AC100-240V 50/60Hz 0.5A  Suitable Models  Smartphones, mobile phones, etc.  Output Terminal  USB Type-A×3 
    from S$24.99
    Min. 2 days
  16. USB charger with magnet (USB4 port)
    SANWA SUPPLY USB charger with magnet (USB4 port)
    Dimensions, Width W x Depth D x Height H (mm)  135×55.5×43.5  Cable Length (m)  USB port number  Connector Shape  USB A (female)-AC plug  Output Current (A)  Up to 4.8 
    from S$76.99
    Min. 2 days
  17. USB-AC for USB PD
    Miyoshi USB-AC for USB PD
    High-speed charging of MacBook Pro and smartphones equipped with USB Type-C (USB-C) is also possible! A multi-USB-AC charging adapter that supports both USB-PD charging and the versatile USB A port. Equipped with a total of 3 charging ports. USB Type-C port and USB A port can be used at the same ... Read More
    Warranty Period  1 year from date of purchase  Number of Ports  Material  ABS  Input Voltage (V)  AC100~240  Mass (g)  About 130 
    from S$46.99
    Min. 2 days
  18. AC charger USB1 port
    OHM ELECTRIC AC charger USB1 port
    It is an AC charger compatible with iPhone, smartphones, iPods, mobile batteries, etc. As it is a plug retractable type, it is convenient to carry.
    Number of Ports  Current Capacity (A)  Input  AC100V50/60Hz  Mass (g)  About 33  Outer dimensions, Width W x Height H x Depth D (mm)  Approx. 32 x 36 x 32 (plug storage type)  Output  DC5V  Included Accessories  Instruction manual 
    from S$12.99
    Min. 2 days
  19. AC charger
    KASHIMURA AC charger
    An AC charger with 2 USB ports that is convenient for charging smartphones, tablets, iPhones, and iPads. The USB port is equipped with an automatic identification IC, with a maximum of 2 ports totaling 2.4A. You can identify the connected terminal and quickly charge it with the optimum current. S... Read More
    Operating Temperature Range  0~35℃  Number of Ports  Output  2 ports total, DC5V / 2.4A maximum  Main Unit Dimensions (mm)  33×38×30  Mass (g)  45  Input Voltage (V)  AC100-240 50/60Hz  Color  Black 
    from S$19.99
    Min. 2 days
  20. Charger for smartphone 1A
    OHM ELECTRIC Charger for smartphone 1A
    It is an AC charger that allows you to quickly charge your smartphone using your existing USB cable for charging. Retractable swing plug for iPhone6s and 6s Plus
    Number of Ports  Rated Output  5V 1A  Rated input  AC100-240V  Outer dimensions, Width W x Height H x Depth D (mm)  About 50 × 55.5 × 16  Connector Shape  USB female (1 port) 
    from S$9.69
    Min. 2 days
  21. USB power adapter 1 port
    PGA USB power adapter 1 port
    A USB power adapter that can be connected to your existing USB cable to charge various devices from a household outlet. The blue LED lamp lights up when the power is on! Equipped with a swing plug that can be carried compactly. Also overseas support * Since it is 100V to 240V, it can be used even... Read More
    USB port number  1 piece  Mass (g)  21  Dimensions, Width W x Height H x Depth D (mm)  26.5×26.5×28  Input  AC100-240V 50/60Hz 9-16VA  Output  DC5V 1000mA 
    from S$15.99
    Min. 6 days
  22. USB charger
    SANWA SUPPLY USB charger
    Number of Ports  USB A port x 2 ports  Mass (g)  About 70  Rated input  AC100V~240V 50/60Hz  Suitable Models  Each company tablet, smartphone, etc. 
    from S$39.99
    Min. 2 days
  23. Outlet charger 1A 1 port
    Tama Electric Outlet charger 1A 1 port
    USB devices can be charged from a household outlet. With a maximum output of 1A, it supports charging smartphones. Uses an AC plug that rotates 90 °. Convenient for storage and carrying. Compatible with AC100V-240V that can be used overseas.
    Material  (Body case) PC + ABS  Number of Ports  Rated input  AC100V~240V 50/60Hz 0.2A  Mass (g)  About 23  Rated Output  DC5V/1A 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  24. AC charger
    OHM ELECTRIC AC charger
    AC charger with 2 ports (Type-A, Type-C) for smartphones and tablets You can charge iPhone / smartphone / tablet from the outlet Type-A, Type-C 2 units can be charged at the same time 2.1A Quick charging New standard Type-C connector can be inserted in either front or back direction AC100V-240V c... Read More
    Number of Ports  Rated Output Current (A)  2.1  Rated Output Voltage (V)  Rated Input Voltage (V)  AC100-240 50/60Hz  Outer dimensions, Width W x Height H x Depth D (mm)  Approx. 48 × 56 × 24  Connector Shape  USB TYPE-A female, USB TYPE-C female 
    from S$19.99
    Min. 2 days
  25. Outlet charger 2.1A 2 ports
    Tama Electric Outlet charger 2.1A 2 ports
    Two USB devices can be charged at the same time with a household outlet. (2.1A output x 2 / total maximum output 2.1A) With a maximum output of 2.1A, it supports charging tablets such as iPads and quick charging of smartphones. Uses an AC plug that rotates 90 °. Convenient for storage and carryin... Read More
    Material  (Body case) PC + ABS  Dimensions, Width W x Height H x Depth D (mm)  35 x 39 x 30 (excluding AC plug)  Rated input  AC100V~240V/50-60Hz 0.3A  Mass (g)  About 35.5  Rated Output  DC5V/2.1A 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  26. Small charger
    STAR Light Small charger
    A compact USB charger that uses a foldable plug that can be charged from a household outlet. Convenient for going out, business trips, and carrying spares. You can charge your smartphone, tablet, music player, heated cigarettes, etc. by connecting your USB charger cable to the main unit.
    Mass (g)  40  Dimensions, Width W x Depth D x Height H (mm)  40×26×40  Rated input  AC100~240V(50/60Hz)  Conform to  PD, fast charging, smartphone, tablet  USB port number  USBTypeC: 1 port, USB-A1: port  Color  White 
    from S$29.99
    Min. 2 days
  27. USB tap 2 port 2.4A+ white
    YAZAWA USB tap 2 port 2.4A+ white
    It comes with a cord and you can bring the USB to your hand, so it is ideal for smartphone work at the bedside. Output is automatically determined. It automatically detects devices such as smartphones connected to the charger and charges the device with the optimum current. In addition, since the... Read More
    Rated Capacity (W)  1400  Dimensions, Width W x Height H x Depth D (mm)  30×30×50  Material  ABS+PC  RoHS directive (corresponding to 10 substances)  Correspondence  Plug Shape  Straight  Color  White  Insulation film  Yes 
    from S$18.99
    Min. 2 days
  28. Clamp type USB charger (USB4 port)
    SANWA SUPPLY Clamp type USB charger (USB4 port)
    Mass (g)  Clamping Width (mm)  10~40  Dimensions, Width W x Depth D x Height H (mm)  135×55.5×43.5  Cable Length (m)  USB port number  Connector Shape  USB A (female)-AC plug  Output Current (A)  Up to 4.8 
    from S$58.99
    Min. 4 days
  29. AC adapter
    OHM ELECTRIC AC adapter
    Two USB Type-A AC adapters that can charge up to 2.4A at the same time No matter which port you connect to, the connected device of Android / iPhone is automatically identified and charged with the optimum power. Compact size smartphone that is convenient to carry. , For mobile phones, etc.
    Number of Ports  Output Terminal  2 USB Type-A ports  Outer dimensions, Width W x Height H x Depth D (mm)  35×35×35  Rated input  AC100-240V50/60Hz0.35A 
    from S$19.99
    Min. 2 days
  30. Dice type AC charger for microUSB connector
    Quality Trust Japan Dice type AC charger for microUSB connector
    Charge your smartphone from a household outlet with a microUSB terminal. 1A (ampere) AC charger. Equipped with a 90-degree rotating storage plug. Equipped with a USB port. USB charging cable included For charging smartphones.
    Cable Length (cm)  100  Mass (g)  26  Main Unit Dimensions, Width W x Depth D x Height H (mm)  28×28×28  Rated input  AC100~240V  Rated Output  DC5V/1A  Connector  microUSB connector 
    from S$13.99
    Min. 2 days
  31. Swing USB charging tap
    SANWA SUPPLY Swing USB charging tap
    Since there are 4 USB ports, you can charge 4 smartphones, tablets, and USB devices at the same time. Since it has one AC power outlet, you can use it without blocking the outlet. The plug can be folded and stored for compact portability. * When charging the tablet, charge one in each block (two ... Read More
    Connector  (USB) Type A  Outlet  1 piece  AC Power Input (V)  100~240  Mass (g)  110  Rated Capacity  240V (up to 1500W)  USB port number  Frequency (Hz)  50/60  Dimensions, Width W x Depth D x Height H (mm)  51×109×22.5  Rated Output  DC5V, 2A + 2A (4 ports total up to 4A)  Suitable Model  Each company's smartphone, tablet 
    from S$48.99
    Min. 2 days
  32. USB charger (1A, high durability type, white)
    SANWA SUPPLY USB charger (1A, high durability type, white)
    It is an AC charger that can convert from a household outlet to a USB power output. A long life is realized by a highly durable design of about 50,000 hours. Uses an AC plug with an insulating cap to prevent tracking fires. The case is made of flame-retardant resin (equivalent to UL94 standard V-... Read More
    USB port number  1 port  Dimensions, Width W x Depth D x Height H (mm)  35×22×42  Rated input  AC100V(50/60Hz)  Mass (g)  About 30  Rated Output  DC5V/1A  Color  White 
    from S$21.99
    Min. 2 days
  33. USB power adapter
    PGA USB power adapter
    A USB power adapter with a total output of 5.4A equipped with four USB-A ports. You can charge and use up to 4 devices such as smartphones and tablets, digital cameras and music players. Two tablets that require high output can be charged at the same time. Equipped with a smart IC function, it au... Read More
    Mass (g)  110  Number of Ports  4 ports  Body dimensions (width W x height H x depth D) (mm)  60×60×30  Output Current (A)  Total: 5.4  USB port  USB-A 
    from S$38.99
    Min. 6 days
  34. USB charger
    SANWA SUPPLY USB charger
    It is an AC charger that can convert from a household outlet to a USB power output. It is an L-shaped design in which the USB charging cable connected to this product is wired downward when connected to a household outlet. A long life is realized by a highly durable design of about 50,000 hours. ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  35×30×48  Rated Output  DC5V/2A  Rated input  AC100V(50/60Hz)  Number of Ports  Mass (g)  About 42 
    from S$27.99
    Min. 2 days
  35. Overseas voltage support USB adapter for charging CUBE type 1 mouth outlet tap
    TOPLAND Overseas voltage support USB adapter for charging CUBE type 1 mouth outlet tap
    Easy to carry with a storable outlet plug. Compact design that does not get in the way because it is a cube type. Ultra-lightweight design weighing about 20g. When connecting a USB charging device to an outlet to charge it. * Cable is not included.
    Number of Ports  Output Current (A)  USB port  1 mouth  Mass (g)  20  Main Unit Dimensions, Width W x Depth D x Height H (mm)  28×26×30  Voltage (V)  Overseas support: 100-240 
    from S$13.99
    Min. 7 days
  36. USB-AC adapter 2.4A type
    Miyoshi USB-AC adapter 2.4A type
    It is a USB-AC adapter that can charge two terminals at the same time with a total output of 2.4A (2400mA) for 2 ports. You can charge one tablet PC and up to two smartphones. Compact design with a horizontal width of about 27 mm, even for 2.4A output. Uses a "swing AC plug" that is con... Read More
    Mass (g)  35  Rated Input Voltage (V)  AC100~240(50/60Hz)  USB port  Shape: A type (female)  Number of Ports  Two mouths (1.0A x 1, 2.4A x 1)  Rated Output Voltage (V)  USB port: DC5.0 (total 2.4A (2400mA)) 
    from S$26.99
    Min. 5 days
  37. AC adapter
    OHM ELECTRIC AC adapter
    Outputs power up to 5V / 2.1A from household power supply from Type-C and USB. Fast charging up to 2.1A when charging one of them, charging up to 2.1A in total when charging two at the same time. Folding plug
    Outer dimensions, Width W x Height H x Depth D (mm)  44 x 60 x 26 (excluding cable)  Rated Output  DC5V 2.1A (total maximum)  Rated input  AC100-240V50/60Hz25-30VA  Output Terminal  USB Type-A 1 port / Type-C connector  Cable Length (m) 
    from S$19.99
    Min. 2 days
  38. USB charger PD30W
    OHM ELECTRIC USB charger PD30W
    Supports multi-voltage, multi-port USB charger USB Power Delivery (USB PD), which is safe for business trips and travel destinations. Type-C (USB PD compatible) 1 port and Type-A 2 port, up to 3 units can be charged at the same time Total maximum output 30W AC plug can be folded and stored compac... Read More
    Number of Ports  Rated input  AC100~240V50/60Hz0.8A  Mass (g)  About 90 
    from S$46.99
    Min. 5 days
  39. USB port mounted + AC power tap
    PGA USB port mounted + AC power tap
    An AC power strip with 3 AC outlets and 2 USB Type-A ports. When charging a smartphone or tablet, it can be charged directly by plugging it into a power strip without an adapter. In addition, the smart IC automatically detects the device connected to USB and sends the optimum current to charge it... Read More
    Mass (g)  100  Number of Ports  2 ports  Body dimensions (width W x height H x depth D) (mm)  56×102×23  Number of Pot / Pan  AC: 3 mouths  Output Current (A)  Total: 2.4  USB port  USB-A 
    from S$29.99
    Min. 6 days
  40. Clamp type USB charger (TypeC1 port + USB3 port)
    SANWA SUPPLY Clamp type USB charger (TypeC1 port + USB3 port)
    Mass (g)  Clamping Width (mm)  10~40  Dimensions, Width W x Depth D x Height H (mm)  135×55.5×43.5  Cable Length (m)  USB port number  Output Current (A)  Up to 4.8  Color (Body)  White 
    from S$58.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 608

Set Ascending Direction