A charger for Lightning connector that is resistant to disconnection by using a nylon mesh cable. Charges the battery of iPhone / iPod with Lightning connector with high power 1A from household AC power supply 100V-240V. Since it supports 100V to 240V, it can be used overseas. Since the outlet pl... Read More
Operating Temperature Range 0~35℃ Main Unit Dimensions (mm) 56×54×18 Output 5V/1A Mass (g) 60 Input Voltage (V) AC100-240 50/60Hz Cable Length (m) About 1 Color White
Charges both iPhone and Android! Twin connector car charger with two types of connectors in one! Safe Apple certified product! Lightning connector for iOS devices such as iPhone and micro for charging Android terminals and mobile battery devices Equipped with two types of USB connectors. Since th... Read More
Cable Length (m) 1 Number of Ports 1 port Body dimensions (width W x height H x depth D) (mm) 26×60×26 Mass (g) 33 Standard Lightningµ USB cable type Normal cable Output Current (A) Total: 2 USB port USB-A
Lightning connector AC charger compatible with Power Delivery (PD). In the past, the charging voltage was fixed at 5V, but PD uses a high voltage and automatically switches to a voltage suitable for terminal equipment (5V, 9V, 12V for this product) to charge. The PD, which uses a high voltage, en... Read More
Cable Length (m) 1.5 Body dimensions (width W x height H x depth D) (mm) 43×48×27 Mass (g) 85 Standard Lightning cable type Normal cable Output Power Delivery(18W) Output Current (A) Total: 3 Color White
It is a "Lightning Connector AC Charger 2.1A" that has acquired Apple-certified MFi for peace of mind. You can charge your iPhone, iPod, or iPad from the outlet. Considerable to carry, such as a swing plug that can be folded compactly. It can be used overseas with a rated input of 100V-... Read More
Cable Length (m) 1.2 Body dimensions (width W x height H x depth D) (mm) 30×43×30 Mass (g) 62 Standard Lightning cable type Normal cable Output Current (A) Total: 2.1
With a USB cable (Lightning) that supports charging and communication It is a set product of a USB port type cube type AC charger that is ideal for charging iPhone / iPad / iPod. It can be charged from the included AC charger, a computer equipped with a USB port, a DC charger, etc. Data can be ex... Read More
Output (AC charger maximum) 2.4A Cable Length (m) (USB) about 1.5 Color Black Connector Shape Lightning connector
It is a "Lightning connector AC charger tough cable type 2.1A" that uses a beautiful, wire-breaking cable that has acquired Apple-certified MFi for peace of mind. The secret of toughness is that it uses a cable that is covered with a reinforced nylon mesh material, has moderate tension,... Read More
Cable Length (m) 1.2 Body dimensions (width W x height H x depth D) (mm) 30×43×30 Mass (g) 62 Standard Lightning Output Current (A) Total: 2.1 cable type Tough cable
With a USB cable (Lightning) that supports charging and communication It is a set product of a USB port type cube type AC charger that is ideal for charging iPhone / iPad / iPod. It can be charged from the included AC charger, a computer equipped with a USB port, a DC charger, etc. Data can be ex... Read More
Output (AC charger maximum) 2.4A Cable Length (m) (USB) about 1.5 Connector Shape Lightning connector Color White
Compact iPhone / iPad "Ultra-quick charging" compatible PD20W outlet charger Compact size Compact size that can be easily taken anywhere without being bulky in a bag or pocket Compact size USB Type-C _ Power Delivery compatible to super-quickly charge the latest smartphones Charging iPh... Read More
Cable Length (m) 1 Input Voltage (V) AC100-240 Included Accessories Lightning-Type-C cable Output Type-C×1 20W USB type Type-C:PD30W(5V-3A、9V-2.22A、12V-1.67A) Color White
It is a USB AC charger that can charge terminals equipped with a lightning connector compatible with the Power Delivery (18W) standard at ultra-high speed. The adapter is a USB-IF Power Delivery standard certified product. Power Delivery is a USB standard that realizes high-speed charging by exch... Read More
Warranty Period 1 year Rated Output Current (A) 3/2/1.2 Rated Output Voltage (V) 5/9/15 Rated Input Voltage (V) AC100-240V 50/60Hz Cable Length (m) About 1.5 Mass (g) About 100 Color Black Available countries Japan Included Accessories USB Type-C to Lightning cable
This is an AC charger that can charge devices equipped with a lightning connector compatible with the Power Delivery (18W) standard at ultra high speed. It complies with the Power Delivery standard defined by the USB-IF. Power Delivery is a USB standard that selects the optimal power between devi... Read More
Rated Input Current (A) 0.6 Rated Power Output (W) 18 Rated output current 3A/2A/1.2A Rated Output Voltage 5V/9V/15V Rated Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 1.5 Mass (g) About 100 Connector Shape Lightning plug connector
It is an AC charger that can charge smartphones and tablets from a household outlet. It is a compact square body and comes with a USB Type-A-Lightning cable.
Rated Input Current (A) 0.26 Cable Length (m) 1.2 Rated Power Output (W) 12 Rated Output Current (A) 2.4 in total Outer Dimensions, Width W x Depth D x Height H (mm) 34×38×30 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100~240(50/60Hz) Mass (g) About 75 Connector Shape USB Type-A (female) x 2
You can charge your iPhone, iPod or iPad with a Lightning connector from a household outlet. It is an AC charger with a built-in Lightning cable. Since it is a cable integrated type, it can be used without preparing a separate cable. The cable length is 1.5m, and it is a "Shiro-chan" mo... Read More
Rated Input Current (A) 0.4 Warranty Period 1 year Rated Power Output (W) 12 Rated Output Current (A) 2.4 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 1.5 Mass (g) About 76 Connector Shape Lightning connector Various certifications MFi Color White face Applicable Standard ◇ PSE specified electrical equipment
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet. "Shiro-chan" model with a face. Compact and cute cube type
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Warranty Period 1 year Rated Power Output (W) 5 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Cable Length (m) About 1.5 Mass (g) About 48 Region to Use Japan Connector Shape Lightning connector Various certifications MFi Specification ◇ PSE specified electrical equipment
USB-A to Lightning, which has a soft cable and is resistant to disconnection It is a charging & communication cable. You can connect your iPhone / iPad / iPod to your computer or power adapter and use it for charging and communication. Since it is MFi certified, you can use it safely and se... Read More
Included Accessories Cable band Various certifications MFi certification Suitable Models iPhone/iPad/iPod
This product is an AC charger for smartphones / tablets that supports Lightning. It can be used with models that have a Lightning terminal as the charging terminal. You can charge your smartphone / tablet from a household outlet with an integrated cable. It is a compact AC charger. It can be char... Read More
Operating Temperature Range (℃) -20~40 Cable Length (m) 1.5 Output 5.0V 1.0A Power Supply AC100-240V + 50 / 60Hz shared + 0.15A Mass of Main Unit (g) About 62 Connector Shape Lightning
2.4A output AC charger + 1.5m lightning cable set product. The iPad can also be charged.
Cable Length (m) 1.5 Included Accessories 1.5m lightning cable Input Voltage (V) AC100~240 Color Black Output Voltage (V) DC5.0 Rated Current (A) Maximum: 2.4 Cable Type durability
A USB-C to Lightning charging & communication cable that supports quick charging of Power Delivery (PD), which has a soft cable and is resistant to disconnection. This cable is convenient when you want to charge your iPhone with a Macbook series that has only a USB-C terminal or a mobile ... Read More
Included Accessories Cable band Various certifications MFi certification
A cube-type AC charger that is ideal for charging iPhones, iPads, and iPods. Use a household outlet (AC100-240V). Uses a 90 ° rotating retractable plug.
Output (Maximum) 2.4A Cable Length (m) (USB) about 1.5 Connector Shape Lightning connector Color White Suitable Models iPhone/iPad/iPod
It is "Lightning Connector AC Charger 1A" that has acquired the reliable Apple certified MFi. You can charge your iPhone or iPod from the outlet. Considerable to carry, such as a swing plug that can be folded compactly. It can be used overseas with a rated input of 100V-240V. * A separa... Read More
Cable Length (m) 1.2 Body dimensions (width W x height H x depth D) (mm) 27×37×27 Mass (g) 48 Standard Lightning cable type Normal cable Output Current (A) Total: 1
It is a "Lightning connector in-vehicle charger tough cable type 2A" that uses a beautiful, wire-breaking cable that has acquired Apple-certified MFi for peace of mind. Since it has one USB port, it can charge up to two devices at the same time *. The secret of toughness is the use of a... Read More
Cable Length (m) 1 Number of Ports 1 port Body dimensions (width W x height H x depth D) (mm) 26×60×26 Mass (g) 29 Color Black Standard Lightning Output Current (A) Total: 2 cable type Tough cable USB port USB-A
USB Type-AC power adapter with C1 port for charging iPhone / iPad with Lightning connector and lightning cable set Automatically switches the output power according to the connected device, and safely supplies power with the optimum power USB Type- The C port supports USB Power Delivery (USB PD) ... Read More
Rated Input Voltage (V) AC100-240 50/60Hz 0.5A(MAX) Cable Length (m) About 1.0 Outer dimensions, Width W x Height H x Depth D (mm) Approximately 36 x 44 x 30 Mass (g) Cable: about 25, AC charger: about 50 cable conector USB Type-C / Lightning Connector Output Terminal USB Type-C×1 Color White
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet. Compact and cute cube type
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Warranty Period 1 year Rated Power Output (W) 5 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Region to Use Japan Various certifications MFi Connector Shape USB+Type-A (female) x 1 Color White Specification ◇ PSE specified electrical equipment
"PG-LAC21A01BK" is a "Lightning Connector AC Charger Tough Cable Type 2.1A" that uses a beautiful, wire-breaking cable that has acquired Apple-certified MFi for peace of mind. The secret of toughness is the use of a cable that is covered with a reinforced nylon mesh material a... Read More
It is a "Lightning connector AC charger tough cable type 1A" that uses a beautiful, wire-breaking cable that has acquired Apple-certified MFi for peace of mind. The secret of toughness is that it uses a cable that is covered with a reinforced nylon mesh material and has moderate tension... Read More
Cable Length (m) 1.2 Body dimensions (width W x height H x depth D) (mm) 27×37×27 Mass (g) 48 Standard Lightning Output Current (A) Total: 1 cable type Tough cable
This product is an AC charger with a lightning terminal for iPhone, iPad, and iPod. The cord can be wrapped around the charger body and fastened to the desired length, making it convenient to carry. The length of the cable is 1m. The maximum output is 2.1 amps. Use a household outlet (AC100-240V)... Read More
It is an AC charger with a built-in Lightning cable that can charge iPads, iPhones, and iPods equipped with a Lightning terminal from a household outlet. It is a high output type that supports output up to 2.4A that can also be used to charge the iPad. You can use it with confidence because it is... Read More
Plug Shape 2P Dimensions, Width W x Depth D x Height H (mm) 38 x 31 x 58 (excluding protrusions) Rated input AC100V(50/60Hz) Cable Length (m) About 1.5 Mass (g) About 96 Rated Output DC5V/2.4A Specification Insulation cap: None Connector Shape Lightning
This product is a set product of a USB reel cable (Lightning) that supports charging and communication and a USB port type AC charger that is ideal for charging iPhone iPod. It can be expanded and contracted up to about 80 cm with a reel cable. It is possible to charge from the AC charger attache... Read More
Operating Temperature Range (℃) -20~40 Output 5V 1.0A Cable Length (cm) 80 Power Supply AC100-240V + 50 / 60Hz shared + 0.15A Mass of Main Unit (g) Cable: about 20, AC charger: about 30 Set Contents Reel cable x 1, AC charger x 1
This AC charger comes with a Lightning cable that allows you to charge your iPhone, iPad, or iPod equipped with a Lightning connector from a household outlet. The included Lightning cable can be used not only for charging but also for data communication with a computer. The cable length is 1m.
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Warranty Period 1 year Rated Power Output (W) 5 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Region to Use Japan Various certifications MFi Connector Shape USB+Type-A (female) x 1 Color White face Specification ◇ PSE specified electrical equipment
For iPhone / iPod series equipped with Lightning connector Lightning connector cable included (cable length approx. 1.2m) 1A output, overseas OK. 100V-240V
Mass of Main Unit (g) 40 (main unit only) Body dimensions (width W x height H x depth D) (mm) 53×56×20 Rated input AC100V~240V/50-60Hz/15VA Cable Length (m) About 1.2 Rated output (A) DC5V/1 Color White
An AC charger that charges the battery of an iPhone / iPod with a Lightning connector from a household AC power supply of 100V to 240V. Can be used overseas. The AC outlet plug can be stored, and it can be bent in two ways: 90 degrees / 180 degrees.
* Not compatible with Dock connector
Output 5V /1A Mass (g) 54 Input voltage AC100-240V Dimensions, Width W x Height H x Depth D (mm) 50×50×17 Cable Length (m) 1
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet. Compact and cute cube type
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Warranty Period 1 year Rated Output Voltage (V) 5 Rated Power Output (W) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Cable Length (m) About 1 Mass (g) About 40 Region to Use Japan Connector Shape Lightning connector Various certifications MFi Specification ◇ PSE specified electrical equipment
IPhone / iPad / iPod compatible Lightning cable equipped with a Lightning connector that can charge iPhone / iPad / iPod from the outlet Quick charging with a detachable 2.4A high output Apple regular certified product (Made for iPhone / iPad / iPod)
Rated Input Voltage (V) AC100-240 50/60Hz 0.3A(MAX) Cable Length (m) About 1.0 Outer dimensions, Width W x Height H x Depth D (mm) Approximately 40 x 41 x 28 Mass (g) Cable: about 25, AC charger: about 40 cable conector USB Type-A / Lightning Connector Rated Output Voltage USB Type-A 5V (DC) 2.4A (MAX) Output Terminal USB Type-A×1 Color White
The high output of 2.4A allows you to easily charge the iPad series!
An AC charger for iPhone, iPad, and iPod that supports the Lightning connector and charges from a household outlet.
Cable Length (cm) 120 Output 5.0V 2.4A Input AC100V~240V Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence
It is an AC charger with a built-in Lightning cable that can charge iPhones, iPads, and iPods equipped with a Lightning connector from a household outlet. "Shiro-chan" model with a face. Compact and cute cube type
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Warranty Period 1 year Rated Power Output (W) 5 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Cable Length (m) About 2.5 Mass (g) About 72 Region to Use Japan Connector Shape Lightning connector Various certifications MFi Color White face Specification ◇ PSE specified electrical equipment
An AC charger with a built-in Lightning cable that can charge an iPhone or iPod with a Lightning connector from a household outlet. It is a "Shiro-chan" model with a face.
Rated Input Current (A) 0.2 Rated Output Current (A) 1 Rated Output Voltage (V) 5 Rated Power Output (W) 5 Rated Input Voltage (V) AC100~240(50/60Hz) Connector Shape Lightning plug connector Color White face
High power 5V 1A (1000mA) output. An AC charger that charges the battery of an iPhone / iPod with a Lightning connector from a household AC power supply of 100V to 240V. Since it supports 100V to 240V, it can be used overseas. The AC outlet plug can be stored, and it can be bent in two ways: 90 d... Read More
Cable Length (m) 2 Main Unit Dimensions (mm) 50×50×17 Mass (g) 75 Color White
It is a DC charger for vehicles equipped with a Lightning connector. Charge your iPhone / iPad with high power 2.4A! DC12-24V that can be used for both passengers and large vehicles. An LED lamp informs you of energization. The cable length is 1.5m, which is easy to use.
Cable Length (m) 1.5 Body dimensions (width W x height H x depth D) (mm) 20×75×20 Mass (g) 45 Standard Lightning cable type Normal cable Output Current (A) Total: 2.4