It is an AC charger that can charge smartphones and tablets from a household outlet. It is a compact cube type and has achieved the smallest class in Japan as a high output type that can be charged quickly. It is a cable-integrated type that can be directly connected to a smartphone or tablet wit... Read More
Rated Output Current (A) 1.8 Outer Dimensions, Width W x Depth D x Height H (mm) 32×32×32.2 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240 50/60Hz
Output Current (A) (Maximum) 2.1 Cable Length (m) 1.5 Dimensions, Width W x Depth D x Height H (mm) 35×30×44 Mass (g) 70 Connector Shape USB micro B (male)-AC plug
Super tough strong cable that uses aramid fiber, a new material that boasts high resistance The super tough strong cable has achieved about 3.5 times the durability of conventional products with three improvements. The charger and microUSB cable for charging are integrated, and it is a super toug... Read More
Warranty Period 2 years Connector Shape AC adapter microUSB (male) Input Voltage (V) AC100-240(50/60Hz) Output Voltage Supports DC5V, 2.4A output
A charger dedicated to the microUSB terminal that charges the smartphone battery with 1A from a household AC power supply of 100V to 240V. Since it supports 100V to 240V, it can be used overseas. Since the outlet plug moves 180 degrees, it can be used anywhere. Can store AC outlet plugs.
Output 5V/1A Mass (g) 60 Main Unit Dimensions (mm) 60×17×55 Input Voltage (V) AC100-240 50/60Hz Cable Length (m) About 1 Color White
You can charge your smartphone from the outlet. 2.1A output for quick charging retractable swing plug
Cable Length (m) 1.5 Rated Output 5V 2.1A Rated input AC100V-240V (for overseas) Outer dimensions, Width W x Height H x Depth D (mm) Approx. 48 × 56 × 24 Connector Shape micro USB male
You can charge the smart phone from the outlet. Retractable swing plug adopted
Cable Length (m) 1.5 Rated Output 5V 1A Rated input AC100-240V (overseas correspondence) Outer dimensions, Width W x Height H x Depth D (mm) About 50 × 55.5 × 16 Color Black Connector Shape micro USB male
AC charger with microUSB connector. Charge your smartphone / tablet from a household outlet. The swing plug neatly stores the plug part. It's okay to be far from the outlet! Easy-to-use cable length 2m. Also overseas support
* Since it is 100V to 240V, it can be used even at travel destinatio... Read More
Cable Length (m) 2 Dimensions, Width W x Height H x Depth D (mm) 60×54×18 Mass (g) 82 Input AC100-240V 50/60Hz 9-16VA Output DC5V 2000mA Connector Shape microUSB
A microUSB-connected AC charger (maximum output 2.1A) that allows you to charge your smartphone or tablet with a household outlet. Supports quick charging of smartphones. Uses an AC plug that rotates 90 °. Convenient for storage and carrying.
Rated input AC100V~240V 50/60Hz 0.3A Cable Length (m) About 1.5 Mass (g) Approx. 70 (including cable) Rated Output DC5V/2.1A Color White Output Terminal microUSB
AC charger with microUSB connector. Charge your smartphone from a household outlet. The swing plug neatly stores the plug part. It's okay to be far from the outlet! Easy-to-use cable length 2m. Also overseas support
* Since it is 100V to 240V, it can be used even at travel destinations. * A s... Read More
Cable Length (m) 2 Dimensions, Width W x Height H x Depth D (mm) 53.5×49×17 Mass (g) 59 Input AC100-240V 50/60Hz 9-16VA Output DC5V 1000mA Connector Shape microUSB
"PG-IQAC20A3NV" is an AC charger compatible with IQOS. The length of the cable is 1.5m with a moderate amount of space. Charge IQOS from a household outlet. With a nice protective cap that does not scratch the connector part. Maximum output 2.0A. It can be used with IQOS 2.4 Plus. Smart... Read More
Cable Length (m) 1.5 Dimensions, Width W x Height H x Depth D (mm) 30×43×30 Mass (g) 63 Input AC100-240V 50/60Hz 21-33VA Output DC5V 2000mA Connector Shape microUSB
A charger dedicated to the microUSB terminal that is resistant to disconnection by using a nylon mesh cable. Charges the smartphone battery with high power 1A from a household AC power supply of 100V to 240V. Since it supports 100V to 240V, it can be used overseas. Since the outlet plug moves 180... Read More
Main Unit Dimensions (mm) 56×54×18 Output 5V/1A Mass (g) 60 Input Voltage (V) AC100-240 50/60Hz Cable Length (m) About 1
Integrated long cable that reaches far. USB microB compatible charging AC adapter. It supports 2.0A (2000mA) output and supports charging of smartphones and tablets of various companies. Comes with a "connector protection cap" that protects the USB microB connector when not in use. Uses... Read More
Rated Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 3.5 Material ABS+PC Mass (g) About 160 Rated Output Voltage (V) USB 5[2.0A(2000mA)] Color White USB type USB microB (male)
This product is an AC charger for smartphones / tablets that supports micro USB. It can be used with models that have a micro USB terminal as the charging terminal. You can charge your smartphone / tablet from a household outlet with an integrated cable. It is a high output AC charger with a maxi... Read More
Operating Temperature Range (℃) -10~40 Cable Length (m) 1.6 Output 5.0V 2.1A Power Supply AC100-240V + 50 / 60Hz shared + 0.3A Mass of Main Unit (g) About 70 Connector Shape microUSB
The cable uses the company's original new connector that is easy to insert and remove, and a reinforced mesh cable that is strong, supple, and highly durable!
* AC charger compatible with MicroUSB-equipped smartphones.
* Not compatible with all tablets.
Cable Length (cm) 150 Output 5.0V/1A Input AC100V~240V Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Suitable Models Various smartphones
With a high output of 1A, it can be charged more quickly than conventional products, the cable length is 1.5m, which is a generous length, and the compact design with a foldable swing plug makes it convenient to carry. Also compatible with overseas * 100V-240V, so it can be used even at travel de... Read More
Cable Length (m) 1.5 Body dimensions (width W x height H x depth D) (mm) 26×37×29 Mass (g) 43 cable type Normal cable Output Current (A) Total: 1 Standard micro USB
An AC charger that charges the battery of a smartphone or tablet with a microUSB connector from a household AC power supply. Since it supports 100V to 240V, it can be used in Japan and overseas. Since the outlet plug moves 180 degrees, it can be used anywhere. AC plug that can be stored convenien... Read More
Main Unit Dimensions, Width W x Depth D x Height H (mm) 51×20×62 Output 5V/2.4A Mass of Main Unit (g) 80 Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 2 Color White
This is an AC charger that can charge smartphones and devices with a micro USB connector from a household outlet. A compact cube type with a long life* design that can be used for 30,000 hours. *This is the electrical design life and does not guarantee the life of the product. It is a cable-integ... Read More
Connector Shape (Power output side) USB micro-B male Rated Output Current (A) 1 Warranty Period 1 year Outer Dimensions (mm) 30 × 30 × 30 (when AC plug is stored) Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Specification Available area: Japan Applicable Standard PSE (Specified electrical equipment)
It is a compact AC charger of 1.3A. Compact and space-saving mini-sized charger! The cable length is about 1.5m for the semi-long type. It supports 100V to 240V and can be used both in Japan and overseas. * When using overseas, the shape of the outlet may differ depending on the region. In that c... Read More
Cable Length (m) 1.5 Mass (g) 49 Dimensions (H x W x D) (mm) 49×40×16 Input Voltage (V) AC100~240 Output Voltage (V) DC5.0 Rated Current (A) Maximum: 1.3
This product is an AC charger for smartphones that supports micro USB. The cord can be wrapped around the charger body and fastened to the desired length, making it convenient to carry. Use a household outlet (AC100-240V). The maximum output is 1A. Uses a 180 ° rotating retractable plug.
* Cannot... Read More
Cable Length (cm) 150 Output 5V 1A Operating Temperature Range (℃) 5~35 Power Supply AC100-240V + 50 / 60Hz shared
A long-life design that can be used for 10 years! An AC charger with an integrated cable that allows you to easily charge your smartphone from a household outlet. It is an AC charger that can be connected to a smartphone equipped with a microB connector (microB connector) and charged as it is fro... Read More
Warranty Period 1 year Cable Length (m) 1.5 Mass (g) 45 Outer Dimensions, Width W x Depth D x Height H (mm) 50 x 20.8 x 50 (main unit only) Rated Input Voltage (V) AC100(50/60Hz) Recharging Time (hours) About 3.5 Rated Output Voltage (V) DC5 Available countries Japan only Connector Shape USB "microB" male Standard ◇ PSE specified electrical equipment
It is an AC charger for devices equipped with a high output 2.0A micro USB terminal. It uses a flip-type plug and is designed to be compact and portable. The cable length is 1.5m, which is a little longer than the regular product, making it easy to wire. There are 7 colors in the lineup, so you c... Read More
Cable Length (m) 1.5 Body dimensions (width W x height H x depth D) (mm) 30×43×30 Mass (g) 63 cable type Normal cable Color Pink Output Current (A) Total: 2 Standard micro USB
A charger dedicated to the microUSB terminal that charges the battery of a smartphone or tablet with 1A from a household AC power supply of 100V to 240V. Since it supports 100V to 240V, it can be used overseas. The cord can be neatly stored by simply pressing the take-up button. Since the outlet ... Read More
Mass (g) 53 Main Unit Dimensions (mm) 54×52×29 Output 5V/1A(1000mA) Input Voltage (V) AC100-240 50/60Hz Cable Length (cm) Up to about 60
Compact charger with integrated micro-B cable (1.5m). Folding power plug that bends 90 °. Maximum output 1.8A. Safe and secure new PSE compliant product.
This product is a set product of a USB reel cable (micro USB) that supports charging and communication, and a USB port type AC charger that is ideal for charging smartphones and tablets. It can be expanded and contracted up to about 80 cm with a reel cable. It is possible to charge from the AC ch... Read More
Operating Temperature Range (℃) -20~40 Output 5V 2.1A Cable Length (cm) 80 Power Supply AC100-240V + 50 / 60Hz shared + 0.3A Color Black Mass of Main Unit (g) Cable: about 25, AC charger: about 50 Set Contents Reel cable x 1, AC charger x 1
It can be expanded and contracted up to about 80 cm with a reel cable. This product is a USB cable that supports charging and data communication. You can charge smartphones and tablets from AC chargers, DC chargers, AV devices, etc. equipped with a USB port. Uses a high-performance cable. It can ... Read More
Transfer Speed (Mbps) Up to 480 (USB 2.0 compliant)
[Reliable PSE certified product] A 2-port AC charger that can be used by inserting a USB-A connector. (Output: 5V / 1A, 5V / 2.4A)
Size (mm) 46 x 28 x 46 (when plug is stored) Warranty Period 6 months manufacturer's warranty Power Input (V) AC100~240(50/60Hz) Output DC5.0V / 3.4A (total 3.4A) Various certifications PSE USB port USB A female x 2 Color White
It is a 1.3A high power and compact AC charger. With a 6-month manufacturer's warranty for peace of mind. The outlet uses a storage plug that rotates 180 degrees. Can be folded. Compact and space-saving mini-sized charger! The cable length is about 2.5m for the long type. It supports 100V to ... Read More
Cable Length (m) 2.5 Mass (g) 49 Dimensions (H x W x D) (mm) 49×40×16 Warranty Period 6 months Input Voltage (V) AC100~240(50/60Hz) Output Voltage (V) DC5.0 Rated Current (A) Maximum: 1.3
An AC charger that can be connected to a smartphone or tablet equipped with a micro-B connector and charged directly from a household outlet. Since it is a cable-integrated type, you can easily charge devices equipped with a micro-B connector with this product alone. The cable uses a high-density... Read More
Dimensions, Height H x Width W x Thickness t (mm) (Outer shape) 50 × 50 × 22 Operating Ambient Temperature (℃) 0~40 Warranty Period 1 year Cable Length (m) 1.5 Rated Output Current (A) 1.8 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240(50/60Hz) Specification Available area: Japan Applicable Standard PSE (Specified electrical equipment) Color White Connector Shape micro B connector
TA51US12W microUSB outlet charger An AC charger that allows you to charge your smartphone with a household outlet. Uses an AC plug that rotates 90 °. Compact type that is convenient for storage and carrying. Micro USB connector Charging cable approx. 1.2m included. Compatible with AC100V-240V t... Read More
Rated input AC100V~240V 50-60Hz 0.2A Cable Length (m) About 1.2 Rated Output DC5V 1A Material (Cable) PVC (connector case / cable) Color White
"MicroUSB wireless charging adapter" and "single coil Qi wireless charger" are included in the set! Starter kit that can be used immediately after purchase Smartphones that do not have a wireless charging function can also be charged wirelessly using an adapter! Simple and sop... Read More
Size (mm) 99×99×8 Mass (g) About 180 Material Charger: Aluminum Input DC5V/2A、9.0V/1.8A Color Silver Suitable Models for Android microUSB
It is a household charger that can store plugs that can charge various smartphones, tablets, IQOS, etc. from a household outlet. Two units can be charged at the same time with the reversible terminal. Equipped with an automatic recognition function, the fastest charging with optimum output.
For c... Read More
It is an AC charger that can be connected to a smartphone or tablet equipped with a micro-B connector and charged directly from a household outlet. Since it is an integrated cable, you can easily charge devices equipped with micro-B with just this product. The cable length is 1.5m, which gives yo... Read More
Operation Environment 0~40℃ Cable Length (m) 1.5 Rated Output Current (A) 1.8 Rated Output Voltage (V) 5 Width W x Thickness x Height H (mm) 50×22×50 Rated Input Voltage (V) AC100-240 50/60Hz Standard PSE specific electrical supplies Connector Shape USB-micro
An AC charger that can charge smartphones and tablets from a household outlet. Since it is a USB microB cable integrated type, it can be easily charged just by connecting it as it is. The cable length is 1.5m, which allows you to connect it to a wall outlet. Comes with a hook-and-loop type cable ... Read More
Warranty Period 1 year Cable Length (m) 1.5 Rated Output Current (A) 2.4 Outer Dimensions, Width W x Depth D x Height H (mm) 24×52×52 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-240、50/60Hz Mass (g) About 80 Applicable Regions Japan Connector Shape USB micro-B (male)-USB Type-A (female) Color White face