An AC charger that allows you to charge your mobile phone with a household outlet. Uses a 180 ° rotating AC plug. In addition, the cable can be wrapped around the main body, making it convenient for storage and carrying. With a cable clip that can fix the cable to the desired length. Compatible w... Read More
Rated input AC100V~240V 50/60Hz 0.15A Cable Length (m) About 1 Mass (g) Approx. 53 (including cable) Color Black Rated Output DC5V/0.8A Output Terminal terminal for docomo, softbanl
AC charger for mobile phones dedicated to docomo-FOMA and SoftBank-3G. The cable length is convenient 1.5m. The plug is a convenient foldable type! Since it supports 240V, it can be used both in Japan and overseas.
* When using overseas, the shape of the outlet may differ depending on the region.... Read More
Cable Length (m) 1.5 Rated Current (mA) 1000 Dimensions (H x W x D) (mm) 40×49×16 Mass (g) 53 Input Voltage (V) AC100~240 Output Voltage (V) DC5.0 Suitable Model For docomo-FOMA and SoftBank-3G only Color White
"PG-JUA954F" is an "AC charger for mobile phones" that supports charging of NTT docomo's FOMA and Softbank 3G (general garages and feature phones). The outlet plug is movable 90 degrees and can be stored inside the main body. The main body is a palm-sized compact design. E... Read More
Rated Output 5.4V 700mA Suitable Model au -WIN -CDMA Rated input AC100V 50/60Hz 10VA Mass (g) 45 Dimensions, Width W x Height H x Depth D (mm) 48×50×17.5 Connector Shape For mobile phones
"PG-JUA953A" is an "AC charger for mobile phones" that supports au WIN and CDMA (general garage and feature phones) charging. The outlet plug is movable 90 degrees and can be stored inside the main body. The main body is a palm-sized compact design. Easy to handle with a cable... Read More
Rated Output 5.4V 700mA Connector Shape For mobile phones Suitable Model docomo FOMA / SoftBank 3G Rated input AC100V 50/60Hz 10VA Dimensions, Width W x Height H x Depth D (mm) 48×50×17.5 Mass (g) 45
A mobile phone charger that charges the mobile phone battery from a household AC power source (outlet). Since the outlet plug moves 180 degrees, it can be used anywhere.
Operating Temperature Range 0~40℃ Mass (g) 40 Main Unit Dimensions (mm) 47×45×16 Output 5V/500mA Input Voltage (V) AC100 50/60Hz Cable Length (m) About 1.4 Color White
Ultra compact type portable charger. Complete cord storage type with one push. The code can be adjusted to the desired length. The outlet plug angle is 90 to 180 degrees and can be freely adjusted.
* The charging terminal is not compatible with microUSB models.
Color Silver Cable Length (cm) About 80 Mass (g) 80
With an output of 700mA, the charging state is stable and the charging speed is faster than the conventional product (500mA). In addition, the charging speed for the first mobile phone is a safe charging design of about 90 minutes, which does not burden the battery. In the case of two units at th... Read More
USB output AC charger that can charge various USB devices with a household outlet USB 2 port type that can charge up to 2 devices at the same time. (Maximum output of 1 port 2.1A, total output 2.1A) Includes a microUSB cord (approx. 90 cm) for smartphones that can also be used for charging from a... Read More
Rating (Code) DC5V / 1A Dimensions, Width W x Height H x Depth D (mm) 37×46×39.5 Rated input AC100V~240V 50/60Hz 20VA Cable Length (cm) About 90 Rated Output DC5V/2.1A Color White
Supports number poreability. It is safe to change the mobile phone manufacturer !! It is a mobile phone charger that charges from a household outlet that can be used by domestic mobile phone makers with a multi-connector. It will be fully charged in about 2 hours without burdening the battery. Li... Read More
This product is an AC charger for mobile phones (DOCOMO SoftBank). It can be charged from a household outlet (power supply 100-240V). You don't need a USB cord because you can charge it directly from the outlet. Uses a 180 ° rotating retractable compact plug. Since the angle changes, it can b... Read More
Cable Length (cm) 160 Suitable Model docomo + FOMA / SoftBank 3G mobile phone
A mobile phone charger that charges the mobile phone battery from a household AC power source (outlet). Since the outlet plug moves 180 degrees, it can be used anywhere.
Operating Temperature Range 0~40℃ Mass (g) 40 Main Unit Dimensions (mm) 47×45×16 Output 5V/500mA Input Voltage (V) AC100 50/60Hz Cable Length (m) About 1.4 Color White
An AC charger that allows you to charge your smartphone or mobile phone with a household outlet. Uses a 180 ° rotating AC plug. In addition, the cable can be wrapped around the main body, making it convenient for storage and carrying. With a cable clip that can fix the cable to the desired length... Read More
Rated input AC100V~240V 50/60Hz 0.15A Cable Length (m) About 1 Color Black Rated Output DC5V/0.8A
It is an AC charger for various tablets and smartphones that uses MicroUSB. By using the conversion connector, you can also charge a garage and various feature phones (garakei). You can quickly charge various tablets and smartphones that run out of battery quickly with a high output of 2A (ampere... Read More
Input Voltage (V) AC100~240 Cable Length (m) About 1.5 Output Voltage (V) 5