Other Battery Chargers
- KASHIMURA AC tap 4AC-2USB-30W PD WHPower strip with 4 AC outlets and USB PD compatible USB Type-C port + USB-A port. 4 AC outlets support up to 1400W in total. With dust intrusion prevention function. The total maximum output of the two USB ports is 30W. USB PD standard compatible USB Type-C port: Up to 18W (9V / 2A)・ Automatic o... Read MoreOperating Temperature Range (℃) 0~35 Mass (g) 240 Body dimensions (width W x height H x depth D) (mm) 45×185×28 Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 1.2 Color Whitefrom S$46.99Min. 2 days
- KASHIMURA AC charger 3AC-2USB-18W PD WHPower strip with 3 AC outlets and USB PD compatible USB Type-C port + USB-A port. Three AC outlets support up to a total of 1400W. (If you use it overseas, please check the local voltage.) The total maximum output of the two USB ports is 18W. USB PD standard compatible USB Type-C port: Up to 18W ... Read MoreOperating Temperature Range (℃) 0~35 Mass (g) 90 Body dimensions (width W x height H x depth D) (mm) 90×45×30 Input Voltage (V) AC100~240(50/60Hz) Color Whitefrom S$29.99Min. 2 days
- air-J 5V 1A cube charger CUBES GYCube-shaped AC charger that can be charged from a household outlet. You can charge your iPhone, smartphone, mobile phone, mobile battery, etc. using your existing USB cable. The foldable plug makes it easy to store and convenient to carry.Output 5V1A(5W) Input AC100-240V50/60Hz Mass (g) About 26 RoHS directive (corresponding to 10 substances) Correspondence Color Gray Dimension (mm) W26×31.5×H30from S$15.99Min. 5 days
- air-J AC Charger for + SmartphoneThe main body is made of a heat-resistant PC material, and the outlet plug is short-circuited and has anti-tracking processing to prevent sparks! It is a compact size charger for various smartphones that charges from a household outlet. * We cannot guarantee any damages related to the contents of... Read MoreCable Length (cm) 140 Output 5.0V/2.1A Input AC100V~240V Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 5 days
- OWLTECH Compact yet surprisingly high power Power Delivery 30W compatible small AC chargerCompact high-power AC charger USB Power Delivery compatible USB Type-C port Equipped with a Smart IC that automatically switches to the optimum charging mode according to the device Safe and secure design 2-year warranty for peace of mindWarranty Period 2 years Input Voltage (V) AC100-240(50/60Hz) 0.8A Mass (g) About 54 Dimensions, Width W x Depth D x Height H (mm) Approximately 29.5 x 51.5 x 38 USB port USB Type-C x 1 port, USB Type-A x 1 portfrom S$39.99Min. 5 days
- air-J Compact and lightweight AC charger USB & TYPE-C (PD compatible) red cup campaign productThis is a 2-port household outlet charger that can simultaneously charge a second device at 5W while simultaneously charging a PowerDelivery compatible smartphone with 18W PD high-speed charging. The Type-C port can charge PD at high speed even when charging two devices at the same time. Equipped... Read MoreDimensions, Width W x Depth D x Height H (mm) 36.9×39.2×39.8 Input AC100-240V 50/60HZ Mass (g) About 53 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material PC+ABSfrom S$29.99Min. 5 days
- air-J 5V 1A cube charger CUBES NVCube-shaped AC charger that can be charged from a household outlet. You can charge your iPhone, smartphone, mobile phone, mobile battery, etc. using your existing USB cable. The foldable plug makes it easy to store and convenient to carry.Output 5V1A(5W) Input AC100-240V50/60Hz Mass (g) About 26 RoHS directive (corresponding to 10 substances) Correspondence Color Navy Dimension (mm) W26×31.5×H30from S$15.99Min. 5 days
- Panasonic AC adapter for toughbook FZ-S1A seriesAC adapter for Toughbook FZ-S1A series.from S$59.99Min. 92 days
- Rasta Banana With outlet tap + AC charger + 2.4A outputThis product is an AC charger with an outlet tap. Also supports IQOS 3 / IQOS 3 MULTI. It has 2 USB (Type-A) charging ports and 3 outlets. The total maximum output of the USB port is 2.4A. Compatible with household outlets AC100V-240V. Uses a 180-degree rotating retractable plug.Number of Outlets 3 Input AC100~240V Output Maximum total 2.4A Color Pink USB port Type-A×2from S$29.99Min. 10 days
- air-J Handy Portable AC Power Strip with Smart IC InstalledA power strip with 3 USB Type-A ports, 1 USB Type-C port, and 3 AC outlets. Wiring is easy to use and can be put together in one place.Input AC100V、50/60Hz、14.6A Cable Length (cm) About 25 Dimension (mm) Approximately 133 x 60 x 28 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) PCfrom S$48.99Min. 4 days
- Rasta Banana AC Charger + Type-C Port + 2.4AThis product is an AC charger equipped with a Type-C terminal that is compact and convenient to carry. It is a compact design that does not get in the way even if it is lined up with a tap. Uses a 90 ° rotating retractable plug. It can be used with household outlets from 100V to 240V. * Please pr... Read MoreOperating Temperature Range (℃) -20~40 Input AC100-240V 50/60Hz Mass of Main Unit (g) About 39 Output DC5V 2.4A Connector Shape Type-Cfrom S$29.99Min. 10 days
- air-J 2 port slim AC battery charger 2.4A whiteCube-shaped AC charger that can be charged from a household outlet. Tablets, iPhones, mobile phones, portable game consoles, USB fans, etc. can be used using your own cables. Uses a folding swing plug, so there is no protruding plug when storing or carrying. Because it is a slim body, it does not... Read MoreDimension (mm) 40×40×25.4 Input AC100-240V50/60Hz RoHS directive (corresponding to 10 substances) Correspondence Output DC5V/2.4A Max Connector USB Type-A×1、USBType-C×1 Color Whitefrom S$27.99Min. 5 days
- Focal Point PlugBug SlimThe Twelve South PlugBug Slim is an ultra-thin wall-mounted charger designed for devices such as iPhone, iPad, AirPods and HomePods. Only about 17mm thick. It features a thin design that looks like it's part of a wall when plugged into a wall outlet. Did you ever move your desk or nightstand ... Read MoreColor Whitefrom S$44.99Min. 7 days
- Rasta Banana AC Charger Type-C Port + PD18W / QC3.050% charge in up to 30 minutes (when charging iPhone X from 0% using a genuine cable compatible with PD to the Type-C port of this product) QC / PD automatic identification, USB, Type-C x 1 port, fast charging compatible It supports Quick Charge TM and Power Delivery. It identifies which of the c... Read MoreOutput 3A Input AC100~240V Connector Shape Type-Cfrom S$35.99Min. 5 days
- Rasta Banana With outlet tap + AC charger + 1.5A outputThis product is an AC charger with an outlet tap. Also supports IQOS 3 / IQOS 3 MULTI. It has one USB (Type-A) charging port and three outlets. The total maximum output of the USB port is 1.5A. Compatible with household outlets AC100V-240V. Uses a 180-degree rotating retractable plug.Number of Outlets 3 Input AC100~240V Output Maximum 1.5A in total USB port Type-A×1from S$24.99Min. 10 days
- BELKIN Dock stand for iPhone 6/6s/6 Plus/6s Plus/5s/5c/5iPhone 6 / 6s / 6 Plus / 6s Plus / 5s / 5c / 5 GoldColor GoldDiscontinued
- ELECOM AC charger for PSP 2A output 1.5mCompact size that is convenient to carry. An AC charger with an integrated cable that allows you to easily charge the PSP (R) from a household outlet.Warranty Period 1 year Cable Length (m) 1.5 Rated Output Current (A) 2 Mass (g) 83 Rated Input Voltage (V) AC100-240 Color Black Rated Output Voltage (V) DC5 Connector Shape EIAJ standard # 2 (male)Discontinued
- BELKIN Travel Stand for Apple WatchTravel stand for Apple Watch. Compact and perfect for traveling, this stand can be carried anywhere and can store and charge your Apple Watch cable. The Apple Watch cable is neatly wound inside the stand, allowing you to pull out the required length, and the rest of the cable is stowed and protec... Read MoreDiscontinued
- Logitec Walkman charger cable typeAC adapter with WM-PORT output that has acquired the official license "Designed for Walkman(R)" from Sony.Warranty Period 1 year Mass (g) 60 Outer Dimensions, Width W x Depth D x Height H (mm) 83×30×189mm Input Voltage (V) AC100V 50/60Hz Applicable Standard RoHS compliant Connector Shape WM-PORT (Cable length 120cm) Included Accessories Warranty: printed on the packageDiscontinued
- KASHIMURA AC-1A-charger / dockDimensions, Width W x Height H x Depth D (mm) 51×57×17 Cable Length (m) 1 Mass (g) 80 AC Power Input (V) 100-240 Rated output (A) 1 Conform to iPhoneDockDiscontinued
- KASHIMURA AC charger AC LN PD-18W 1m WHAn AC charger that charges the iPhone / iPod battery with a Lightning connector. Compatible with USB PD (Power Delivery) standard. High output of up to 18W (9V / 2A) shortens charging time. Since it supports 100V to 240V, it can be used overseas. Can store AC outlet plugs. Apple MFi certified pro... Read MoreOperating Temperature Range (℃) 0~35 Body dimensions (width W x height H x depth D) (mm) 43×50×27 Mass (g) 80 Input Voltage (V) AC100~240(50/60Hz) Cable Length (m) About 1 Color WhiteDiscontinued
- Nakabayashi AC charger for 3DS 3DSLLCan be charged directly from an outlet! AC charger for Nintendo 3DS / new3DSLL / new2DSLL.Cable Length (m) 1.5 Main Unit Dimensions, Width W x Depth D x Height H (mm) 54×18×49 Mass (g) 59 Material ABS resin, PVC, steel Suitable Models Nintendo 3DS ・ new3DSLL ・ new2DSLLDiscontinued
- ELECOM AC charger for PSVita 1.8A output 1.5mCompact size that is convenient to carry. An AC charger with an integrated cable that allows you to easily charge your PS (R) Vita from a household outlet.Warranty Period 1 year Cable Length (m) 1.5 Rated Output Current (A) 1.8 Mass (g) 85 Rated Input Voltage (V) AC100-240 Color Black Rated Output Voltage (V) DC5 Connector Shape USB [micro-B] maleDiscontinued
- Touch Panel Systems Battery charger for FZ-B2 (4 series)It is a battery charger (4 series type) for FZ-G2.Discontinued
- Sanwa Direct Radio clockIt is a multifunctional clock with FM radio and Qi wireless charging function. You can charge it by simply placing your smartphone on the watch without a charging cable. Because it is wireless, the area around the bed, which tends to be cluttered with wiring, is also neat. It is a regular certifi... Read MoreDiscontinued
- BELKIN Dock stand for iPhone 5/6/6s/6 Plus/6s PlusiPhone 5/6 / 6s / 6 Plus / 6s Plus Dock Stand SilverColor SilverDiscontinued