Portable Chargers
Other Related Pages
- OWLTECH Portable Charger Power BankLarge capacity 20000mAh lithium polymer mobile battery. It has a built-in 20000mAh large capacity battery and can be charged about 7 times with a standard smartphone such as an iPhone. In addition, since it supports high output power supply of 2.4A, it can charge a wide range of smartphones such ... Read MoreOutput (USB)5V/2.4A、(Type-C)5V/3A Warranty Period 1 year Battery Capacity (mAh) 20000 USB port number 3 mouths Mass (g) 410 Input 5V/3A Dimensions, Width W x Depth D x Height H (mm) 83×42×200 RoHS directive (corresponding to 10 substances) Correspondence Rated input DC5V 3.0A USB Type-C port x 1 battery recharging terminal Type-C Power supply terminal USB/Type-Cfrom S$87.99Min. 2 days
- OWLTECH Portable Charger Power BankThin and large capacity 10,000mAh Smart IC equipped mobile batteryWarranty Period 1 year Battery Capacity (mAh) 10000 USB port number 2 mouths Input 5V/2.1A Output 5V/2.4A Mass (g) About 210 Dimensions, Width W x Depth D x Height H (mm) Approx. 75 x 15.2 x 145 RoHS directive (corresponding to 10 substances) Correspondence Standard PSE mark Power supply terminal USB battery recharging terminal micro-Bfrom S$53.99Min. 2 days
- KASHIMURA Portable Charger Power Bank 20000mAh C WHFully charge iPhone and iPad Output total 5V 2.4A (12W). 3 units can be charged at the same time. Equipped with USB-A x 2 ports / USB-C x 1 port With LED that shows the estimated remaining battery level You can charge the main unit with either USB Type-C or microUSB. With USB-C charging cable tha... Read MoreBattery Capacity (mAh) 20000 Mass (g) 440 Color White
- OHM ELECTRIC Mobile charger 10000mAhLarge-capacity 10000mAh type mobile charger Quick charge for about 4 times (based on test results with iPhone SE) 2-port USB can charge mobile phones and tablets at the same time With pass-through function that can supply power to devices while charging When going out at night Multiple circuit pr... Read MoreInput DC5V 2.0A Outer dimensions, Width W x Height H x Depth D (mm) 73 x 109 x 23 (excluding protrusions) Mass (g) About 230
- SANWA SUPPLY Portable Charger Power Bank for Laptopbattery recharging terminal DC terminal Battery Capacity (mAh) 50000 Output (USB)5V/6A、(DC)12V/2.5A、19V/3.5A USB port number 4 mouths Power supply terminal USB/AC Input 16.8V/2.5Afrom S$499.90Min. 2 days
- OHM ELECTRIC Mobile charger 2500mAh2500mAh type small mobile charger Charge your smartphone about once (based on the test results on iPhone SE) Compact and lightweight size that is convenient to carry Multiple circuit protection design makes it even more secure Bar type and convenient to carry PSE compliant productOutput DC5V 1.0A 1600mAh Input DC5V 1.0A Mass (g) About 65 Outer dimensions, Width W x Height H x Depth D (mm) 30 x 91 x 22 (excluding protrusions)
- OHM ELECTRIC Mobile charger 5000mAh5000mAh type small mobile charger Quickly charge your smartphone about 2 times (based on the test results on iPhone SE) Compact and lightweight size that is convenient to carry. Battery level 4-step display PSE compliant productInput DC5V 2.0A Outer dimensions, Width W x Height H x Depth D (mm) 48 x 92 x 22 (excluding protrusions) Mass (g) About 122 Output DC5V 2.0A 3200mAhfrom S$29.99Min. 2 days
- Links International Large Capacity 80.400mAh Portable Charger Power Bank enerpadLarge capacity 80,400mAh mobile battery with two AC ports. AC can output up to 250W, USB port supports up to 3.4A, Type-C port supports up to 3.1A output. Used in a wide range of scenes such as general smartphones, tablets, various mobile devices, notebook PCs, digital cameras, small fans and sta... Read MoreBattery Capacity (mAh) 80400 Mass of Main Unit (kg) About 1.8 Main Unit Size (mm) 257×161×50 Warranty Period 6 monthsfrom S$649.90Min. 2 days
- KASHIMURA Portable Charger Power Bank 10000mAh PD WHFully charged iPhone / smartphone for about 2.5 times Total output 18W. 3 units can be charged at the same time. USB-A x 2 ports / Equipped with USB Type-C x 1 port compatible with USB PD (Power Delivery) standard With LED that shows the estimated remaining battery level You can charge the main u... Read MoreBattery Capacity (mAh) 10000 Mass (g) 280 Color White
- OWLTECH Portable Charger Power BankThin and large capacity 5,000mAh Smart IC-equipped mobile batteryUSB port number 1 mouth Warranty Period 1 year Battery Capacity (mAh) 5000 Input 5V/2.1A Output 5V/2.4A Mass (g) About 125 Dimensions, Width W x Depth D x Height H (mm) About 64 × 12.4 × 120 Standard PSE mark Power supply terminal USB battery recharging terminal micro-Bfrom S$38.99Min. 5 days
- TOPLAND High Capacity Portable Charger Power BankEconomical because no batteries are required. Repeated charging. Equipped with a battery level indicator. With a maximum output of 2.4A, you can quickly charge your smartphone or tablet. With 2 USB outlets. Two phones can be charged at the same time. For smartphone chargers, batteries, chargers, ... Read MoreMaterial PC / ABS resin Input DC5.0V microUSB-B Warranty Period 6 months from date of purchase Output DC5.0V 2.4A (total) / USB-A x 2from S$43.99Min. 7 days
- Nakabayashi Portable Charger Power Bank / 2600mAhPSE technical standard compliant product. Compact size 2600mAh mobile battery. A slim mobile battery that can charge iPhone, Android smartphones, etc. You can check the remaining charge with 4 LEDs.Mass (g) 70 Dimensions, Width W x Depth D x Height H (mm) About 103 × 22 × 22 RoHS directive (corresponding to 10 substances) Correspondence Standard Micro-USB Interface USB [A] female-USB [micro-B] male Included Accessories USB cable (10cm)from S$29.99Min. 6 days
- air-J Portable Charger Power BankIt is a Ferrari licensed lithium battery. The Ferrari logo is printed on the main body, and it has a very strong presence. It's small and convenient to carry, but its stylish and simple design should make it more fashionable. A dish that you can rely on in an emergency. mobile battery * Even ... Read MoreBattery Capacity (mAh) 2500 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Output DC 5V 1A Input DC 5V 1A Manufacturer Ferrarifrom S$46.99Min. 4 days
- StarTech.com USB smartphone charger + 7 ports mounted + 5x + 1A / 2x + 2A + stand-alone smartphone chargerCharge up to 7 units with a USB charger No host device required Wall bracket included. 7 port USB charging station. You can charge up to 7 tablets, smartphones and other mobile devices at the same time. <Charge multiple devices at the same time> This USB charging tap has 5x 1A and 2x 2A USB... Read Morefrom S$139.90Min. 5 days
- Rasta Banana iPhone iPad Smartphone Tablet Portable Charger Power Bank 10000mAh Output 2A 1A 2 Simultaneous Charge USB Type LED Light Light PinkIt is a USB type mobile battery. It is equipped with a rechargeable lithium-ion battery that can be used repeatedly. It is possible to charge iPhone / iPad, smartphones and tablets by preparing a compatible cable separately. Built-in battery capacity is a large capacity type of 10000mAh. You can ... Read MoreService Life (Cycle) 500 times or more Operating Ambient Temperature (℃) 0~40 Battery Capacity (mAh) 10000 USB port number 2 mouths Input 5V/2A Output 5V/3A Mass of Main Unit (g) About 285 Color Light pink Power supply terminal USB battery recharging terminal micro-Bfrom S$76.99Min. 10 days
- air-J 5000mAh Portable Charger Power BankKarl Lagerfeld officially licensed portable mobile battery. 8mm thin and compact body that is convenient to carry. With a high output of 2.1A, you can quickly charge your smartphone. The surface has a matte texture that feels good to the touch, and the curl illustrations have an outstanding prese... Read MoreBattery Capacity (mAh) 4000 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Input DC 5V 2.0A max Output DC 5V 2.1A max. Manufacturer Karl Lagerfeld Included Accessories USB-microUSB cablefrom S$58.99Min. 4 days
- G.worker Portable Charger Power Bank 10000mahCompact size Mobile battery 10000mAh Mobile battery 10000mah Black Input 5V / 2.1A Output 5V / 2.1A Input TYPE-C / microB Output USB-A × 2 mobile batteryWarranty Period 1 year Battery Capacity (mAh) 10000 Outer Dimensions (mm) 136×68×15 Mass (g) 230 Color Black Input Maximum: 2.1A / 5V Output Maximum: 2.1A / 5V battery recharging terminal Type-C、USB-A Power supply terminal USB-A USB port number USB-A×2from S$48.99Min. 5 days
- Omnicharge Omni20 + ProBundle 45W with charger and protective caseA portable AC power supply that is ideal for everyday devices such as laptop computers and digital SLR cameras.from S$569.90Min. 5 days
- ZENDURE <Mobile battery / ZENDURE> SuperMini purple 10000mAh USB-PD20W charging compatible / QC3.0 compatible Compact and lightweight 2 ports equipped Pass-through power supply compatibleBattery Capacity (mAh) 10000 USB port number 2 Color Purplefrom S$73.99Min. 5 days
- KASHIMURA Portable Charger Power Bank 5200mAh MicroA product that has passed the Electrical Appliance and Material Safety Law (PSE). Full protection functions "Overvoltage protection", "Overcurrent protection", and "Short circuit protection". A quick mobile charger with a maximum output of 2A that can fully charge sm... Read MoreMass of Main Unit (g) 115 Main Unit Dimensions, Width W x Depth D x Height H (mm) 44×22×98 Battery Capacity (mAh) 5200 Output 5V/2A Cable Length (m) About 0.4 Storage time (hours) About 7 Color Whitefrom S$48.99Min. 6 days
- Shinwa Rules Portable Charger Power Bank with Solar Panel Laser Robo for LEXIAA full charge can charge two laser robots with built-in lithium ion. It can also be used for products other than lasers. You can charge it with the solar panel when you are outdoors or in a place where power is not available, such as when you are on the move. When charged with a solar panel, it w... Read MoreTrusco Part No. 249-6803 Width (mm) 251 Height (mm) 325 Mass (g) 520 Suitable Model Laser Robo LEXIA seriesfrom S$109.90Min. 3 days
- OHM ELECTRIC Mobile Charger Wireless CompatibleMobile charger that can wirelessly supply power to smartphones Desktop charger, mobile charger 2WAY USB Type-C, USB Type-A, 1 port each equipped Wireless charging, 3 units can be charged at the same time (3 units total up to 2.4A) Qi standard compliant product that can be charged simply by stacki... Read MoreOperating humidity (%) 10 to 85 (no condensation) Mass (g) 150 USB port number 2 Recharging Time (hours) 3.5 (when using DC5V / 2.1A or higher) Rated Capacity 3000mAh Supply voltage (V) 5/1A Operating Temperature Range (℃) 5~35 Outer dimensions, Width W x Height H x Depth D (mm) 71 x 140 x 14 (excluding protrusions) Rechargeable Times About 500 Built-in battery DC3.7V/5000mAh Input DC5/2.1A(USB Type-C/USB microB) Output DC5/2.4A(USB Type-C/USB Type-A) Conformed Standard PSE compliant product Color Whitefrom S$38.99Min. 6 days
- ZENDURE <Bundle model number> Portable power supply SuperBase Pro 2000 <Equipped with 4G line> + dustproof caseZENDURE SuperBase Pro is a large capacity, high output portable power supply. The large capacity of 2096Wh allows many electric devices to be used for a sufficient time, and the AC port 2000W output can also be used for high power consumption products including heating appliances and cooking appl... Read MoreColor Blackfrom S$3,999.00Min. 5 days
- SIGNET 63185 USB STYLE Mobile Battery 10000mAhLarge capacity of 10000mAh, slim design. Equipped with two USB-A ports (output) and one USB-C port (input / output) * USB-C is used for both output and input. * USB charging AC adapter is not included. Please purchase separately.Storage Temperature Range (℃) 0-35 Battery Capacity (mAh) 10000 Dimensions, Width W x Depth D x Height H (mm) 138×73.5×14 Mass of Main Unit (g) 230 Rechargeable Times About 500 Color Black Recharging Time (hours) Body: Approximately 6 (5V-2A) Power supply terminal Port: MicroUSB (5V2A), USB-C (5V3A) battery recharging terminal Port: USB-A (5V2A) x 2, USB-C (5V3A) Maximum Output Total: 3A USB port number USB-A(5V2A)×2、USB -C(5V3A)from S$53.99Min. 5 days
- BELKIN MagSafe Certified Magnetic Wireless Charging Stand / Pad with AC AdapterGet the most out of your iPhone 13 / iPhone 12's MagSafe features with a magnetically accurate portable wireless charging pad. With the pop-up stand, you can use your smartphone while charging. A 2m long cable (included) makes it even more convenient to use your smartphone while it is charging.from S$139.90Min. 6 days
- BELKIN MagSafe compatible magnetic wireless mobile battery 5000mAhWirelessly charge iPhone 13 or iPhone 12 series devices with up to 7.5W of power Magnetically stays securely in place on the go or stationary Comes with a metal folding stand for hands-free convenience while charging The charging prevention function protects the device and realizes safe and power... Read MoreBattery Capacity (mAh) 5000from S$84.99Min. 6 days
- G.worker Portable Charger Power Bank 5000mahThin and compact size Mobile battery 5000mAh Mobile battery 5000mah Black Input 5V / 2.1A Output 5V / 2.1A Input TYPE-C / microB Output USB-A × 2 TYPE-C × 1 mobile batteryWarranty Period 1 year Mass (g) 120 Battery Capacity (mAh) 5000 Outer Dimensions (mm) 93×63.5×13.5 Color Black Input Maximum: 2.1A / 5V Output Maximum: 2.1A / 5V battery recharging terminal Type-C、micro-B Power supply terminal USB-A USB port number USB-A×2from S$39.99Min. 5 days
- Panasonic Battery pack for TOUGHBOOK + FZ-A3 series (L)Battery pack (L) for Toughbook FZ-A3.from S$269.90Min. 92 days
- Magnetic Laboratries Portable Charger Power Bank 5000mAhIt can also be used as a mobile battery for heater vests. Compact & slim. LED indicates the remaining battery level. Two smartphones and tablets can be charged at the same time. PSE compliant product. Charging smartphones, tablets, laptops, etc.USB port number 2 mouths Battery Capacity (mAh) 5000 Outer dimensions, Width W x Height H x Depth D (mm) 51×119×13 Mass (g) About 110 Recharging Time (hours) About 3 Included Accessories Charging microUSB cable (approx. 26 cm) Input microUSB:DC5V/2.1Afrom S$15.99Min. 2 days
- GOALZERO Yeti Lithium 1400 WiFi(120V)Power StationEquipped with a large capacity 1,425Wh lithium-ion battery. A portable power supply that supports remote control using a dedicated app and is useful when a large amount of power is required, such as for disaster prevention measures and outdoors.from S$4,799.00Min. 7 days
- Tama Electric Portable Charger Power Bank 10000Large capacity 10000mAh Compatible with iPhone / smartphone A small and thin model that is portable and conscious of one-handed holding 2.4A output port compatible with iPad and tablets, iPhone quick charging "optimal charging" function adopted Simultaneous charging of two smartphones... Read MoreBattery Capacity (mAh) 10000 Specification Carry-on, PSE compliant product Output Total 5V 2.4A Power supply terminal USB-A Output Terminal USB-A×2 Battery Level Indicator Yes battery recharging terminal microUSB Input Terminal microUSB×1from S$46.99Min. 2 days
- BROADWATCH PSE Portable Charger Power BankConvenient for charging smartphones, tablets, etc. If you have a USB conversion adapter, you can also charge from a household power supply. It's easy to carry, so it's convenient in case of emergency.USB port number 1 Capacity 4000mAH/3.7V Output 5V / 1.2A (maximum) Input 5V/1A Mass (g) About 120 Dimensions (cm) Approximately 11 x 6.8 x 1 Battery Level Indicator LEDfrom S$27.99Min. 8 days
- PGA Equipped with USB port Battery charger 1A outputIt is a dry battery charger with a USB port with a maximum output of 1A that does not require an outlet and can be charged from a dry battery at any time. You can use your cable to charge smartphones such as iPhone and Android. With an LED button, you can see at a glance whether the power is on o... Read MoreMass (g) 40 Dimensions, Width W x Height H x Depth D (mm) 58×80×20from S$13.99Min. 6 days
- SANWA SUPPLY solar panelA solar panel that can be used by connecting to a Sanwa Supply portable power supply (BTL-RDC23). Efficient SunPower monocrystalline silicon panels are used. The panel uses a special fluororesin coating, ETFE, for excellent durability, waterproofing, dustproofing, and weather resistance. With a U... Read MoreOperating Temperature Range (℃) 0~40 maximum operating voltage (V) 17.6 (nominal output) Open Voltage (V) 21.12 (nominal) Operating Current (A) 5.68 (nominal maximum output) Short circuit current (A) 6.19 (nominal) Panel Single crystal silicon panel Set Contents Solar panel, instruction manual/warranty Output Terminal USB A/USB Type-C, MC4 connector (cable) Conform to USB PDfrom S$899.90Min. 5 days
- Panasonic TOUGHBOOK FZ-40A option (battery pack)TOUGHBOOK FZ-40A option (battery pack).from S$329.90Min. 7 days
- SAMYA Large capacity mobile battery 53,600mAh53,600mAh mobile battery for disaster prevention and disaster Equipped with AC output x 2, USB output x 2, Type-C output x 1 High power design with AC maximum output of 250W and continuous output of 200W USB maximum output 5V/3.4A output, Type-C maximum output 5V/3.1A High-quality SANYO lithium-i... Read MoreDimension (mm) 222×161×50 Battery Capacity (mAh) 53600 Mass (kg) About 1.4 Color Black USB port number USB port x 2, Type-C port, x 1from S$689.90Min. 6 days
- seeena Mobile battery with folding stand 5,000mAhComes with a stand that can also be used as a ring, so you can use it conveniently even if you hold it in your hand Magnetic adsorption type of lithium battery with a capacity of 5000mAh keeps the device (iPhone12/13/14 series) in place, so you don't have to worry about charging stop or slowd... Read MoreUSB port number 1 Battery Capacity (mAh) 5000 Mass (g) About 150 Recharging Time (hours) About 3 Charge / discharge count (times) About 500 Dimension (mm) About 97 x 64.3 x 19.1 Power supply terminal Type-C Input Type-C Input: 5V/2A battery recharging terminal Type-C/USB-A Color Whitefrom S$84.99Min. 5 days
- ELECOM Mobile battery dry battery type USB x 1 port with 4 AA batteriesEven in the event of an emergency, if you have dry batteries, you can charge your smartphone, etc. A mobile battery that can charge smartphones and small electronic devices with 4 AA alkaline batteries (or nickel metal hydride batteries). Four AA alkaline batteries are included and can be used im... Read MoreWarranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 36×36×87 Suitable Battery 4 AA batteries Rated output voltage (DC V) 5 Included Accessories AA alkaline batteries x 4 Mass (g) Approximately 44 (without batteries) Connector Shape Power output side: USB-A female Output Current (mA) Rating: 500from S$22.99Min. 4 days
- Green House Mobile charger PD20 compatible 20000mAA mobile battery that supports 20W (USB Power Delivery compatible) high-speed / high-output charging. Supports fast charging of iPhone. Compatible with Nintendo Switch. Two smartphones can be charged at the same time. Compliance with the technical standards of the Electrical Appliance and Materia... Read MoreBattery Capacity (mAh) 20000from S$129.90Min. 7 days