Earphones / Headsets
- Princeton ULTRA PLUS Gaming Headset + Voice Changer AppThe closed cup design provides a stable fit. The position of the microphone is easy to adjust and can be used as headphones when not needed. Reduce breath noise. Comes standard with ultra-soft protein material and mesh fabric ear cushions, which can be exchanged according to your preference. Rota... Read Morefrom S$87.99Min. 7 days
- ELECOM Headset Overhead Gaming Both Ears Diameter 3.5mm 4 Pole Mini Plug PS4 PS5 Nintendo SwitchIt is a gaming headset that realizes advanced resolution and a sense of localization that does not miss even the slightest sound. PS5 / PS4 / Nintendo Switch play is possible. It is a sealed overhead type that uses a high-quality sound driver with a large caliber of 50 mm, and it is possible to a... Read MoreArm Length (mm) 140 Outer Dimensions, Width W x Depth D x Height H (mm) 174 x 85 x 215 (excluding cable) Frequency band (Hz) 20~20000 Mass (g) 234 (excluding cable) Maximum acceptable input (mW) 30 Headset Impedance (Ω) 32 Cable Length (m) About 2 Driver unit (Φmm) Diameter 50 Speaker Dynamic type (stereo) Microphone Electret condenser method Mounting method Large overhead type Directivity Omnidirectional Function Volume adjustment and mute functionfrom S$67.99Min. 2 days
- ELECOM Headset Earphone Gaming Diameter 3.5mm 4 Pole Mini Plug Flexible Microphone ArmIt is a gaming earphone microphone of "ARMA series" which is most suitable for gun shooting game (FPS) play. PS5 / PS4 / Nintendo Switch play is possible. The Φ10mm external magnet type dynamic driver "ETEM driver (ELECOM Torus External Magnet Driver)" is adopted to reproduce ... Read MoreMaximum acceptable input (mW) 10 Mass (g) 12 (not including cable) Arm Length (mm) 130 Headset Impedance (Ω) 16 Frequency band (Hz) 20~20000 Outer Dimensions, Width W x Depth D x Height H (mm) 25 x 26 x 40 (excluding cable) Cable Length (m) About 2 Driver unit (Φmm) Diameter 10 Speaker Dynamic type (stereo) Mounting method Earplug type Microphone Electret condenser method Directivity Omnidirectional Function Volume adjustment and mute functionfrom S$89.99Min. 2 days
- ELECOM Headset Overhead Gaming Both Ears Diameter 3.5mm 4 Pole Mini Plug Virtual SurroundAn "ARMA series" gaming headset ideal for gun shooting games (FPS) play. Equipped with a virtual surround function that emphasizes the three-dimensional effect of the sound and reproduces a pseudo-surround speaker-like realistic sound, increasing the power of the sound effects during th... Read MoreArm Length (mm) 130 Outer Dimensions, Width W x Depth D x Height H (mm) 170 x 82 x 202 (excluding cable) Frequency band (Hz) 20~20000 Mass (g) 232 (excluding cable) Maximum acceptable input (mW) 30 Headset Impedance (Ω) 32 Cable Length (m) About 2 Driver unit (Φmm) Diameter 50 Speaker Dynamic type (stereo) Microphone Electret condenser method Mounting method Large overhead type Directivity Omnidirectional Function Volume adjustment and mute functionfrom S$189.90Min. 3 days
- Shokz Loop 100 USB-ABone Conduction Headset Secures the connection between OpenComm and your computer. Connect to your computer's USB-A port to enhance the usability of leading communication platforms such as Zoom, Teams and Skype. Just plug it into a USB-A port, no special manual settings are required.from S$95.99Min. 5 days
- Shokz OPENCOMM-BlackThe best bone conduction headset for video conferencing and business sites. Equipped with a boom microphone optimized for long-term use and conversation.from S$299.90Min. 2 days
- ELECOM Headset Overhead Gaming Both Ears Diameter 3.5mm 4 Pole Mini Plug PS4 PS5 High Quality SoundIt is a high-end model gaming headset that pursues sound quality, fit, and luxury. PS5 / PS4 / Nintendo Switch play is possible. It is a sealed overhead type that uses a large-diameter 50mm laminated diaphragm driver, and is a high-quality sound model that makes it easy to distinguish both sound ... Read MoreInput Sensitivity -42dB±3dB Arm Length (mm) 140 Outer Dimensions, Width W x Depth D x Height H (mm) 180 × 90 × 203 (not including cable) Microphone Impedance (Ω) 2.2kΩ Mass (g) 250 (not including cable) Maximum acceptable input (mW) 30 Headset Impedance (Ω) 32 Cable Length (m) About 2.0 Driver unit (Φmm) Diameter 50 Speaker Dynamic type (stereo) Microphone Electret condenser method Mounting method Large overhead type Directivity Omnidirectional Function Volume adjustment and mute functionfrom S$109.90Min. 3 days