You can also charge from your computer! A data transfer / charging USB cable for mobile phones that connects your mobile phone to the USB port of your computer and allows you to send and receive data such as your mobile phone's phonebook and images to and from your computer. You can also conn... Read More
Cable Length (m) 0.2 Cable thickness (mm) 3.8 diameter Charging Method Charging from USB port Suitable Usage For charging and data transfer Cable Type Straight
Highly durable Apple Watch magnetic charging cable that is compatible with the Apple Watch series and is resistant to disconnection. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB-A terminal, a mobile battery, or a computer. We have obtained Made for Apple W... Read More
Cable thickness (mm) About 3.0 Suitable Usage For charging Cable Type Straight Connector Shape USB-A (male)
An easy-to-carry charging cable compatible with Apple Watch that can compactly store cables and connectors. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB-A terminal or a computer. It is a safe Apple certified product.
Cable thickness (mm) About 2.9 Cable Length (cm) Approximately 23 (excluding connector) Cable Type Rewind type Connector Shape USB-A (male) Color White Suitable Usage charging
An easy-to-carry Apple Watch magnetic charging adapter compatible with the Apple Watch series. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB Type-C (TM) terminal, a mobile battery, or a computer. We have obtained Made for Apple Watch, which is Apple's o... Read More
Suitable Usage For charging Connector Shape USB Type-C (TM) (male) Color White
Highly durable Apple Watch magnetic charging cable that is compatible with the Apple Watch series and is resistant to disconnection. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB Type-C (TM) terminal, a mobile battery, or a computer. We have obtained Made f... Read More
Cable thickness (mm) About 3.0 Suitable Usage For charging Cable Type Straight Connector Shape USB Type-C (TM) (male)
An easy-to-carry Apple Watch magnetic charging adapter compatible with the Apple Watch series. You can charge your Apple Watch by connecting it to an AC charger equipped with a USB-A terminal, a mobile battery, or a computer. We have obtained Made for Apple Watch, which is Apple's official ce... Read More
Suitable Usage For charging Connector Shape USB-A (male) Color White
You can charge from your computer at any time! A charging USB cable for mobile phones that allows you to charge your mobile phone by connecting it to your computer's USB port. Compatible with FOMA and SoftBank.
* You may not be able to use it depending on the model you are using.
Cable Length (m) 0.2 Charging Method Charging from USB port Suitable Usage For charging Included Accessories Instruction manual Cable Type Straight Interface USB2.0 Cable thickness (mm) Φ3.8
You can charge from your computer at any time! A charging USB cable for mobile phones that allows you to charge your mobile phone by connecting it to your computer's USB port. Cable winding type that is convenient to carry. Compatible with FOMA and SoftBank.
* You may not be able to use it de... Read More
Cable thickness (mm) 2.6×1.0 Charging Method Charging from USB port Suitable Usage For charging Cable Type Rewind type Interface USB2.0/1.1 Cable Length (m) Up to 0.7
Easily move your mobile phone's phonebook, photos, etc. to your computer! A data transfer USB cable for mobile phones that allows you to connect your mobile phone to your computer's USB port and send and receive data such as your mobile phone's phonebook and images to and from your co... Read More
Cable Length (m) 0.2 Cable thickness (mm) 3.8 diameter Cable Type Straight Interface USB2.0/1.1 Function data transfer
A data transfer / charging USB cable for mobile phones that connects the USB port of a mobile phone to a computer and can send and receive data such as phonebooks and images of the mobile phone to and from the computer. Cable winding type that is convenient to carry. Compatible with FOMA and Soft... Read More
Cable thickness (mm) 2.6×1.0 Maximum Data Transfer Rate (Mbps) (Theoretical) 480 Charging Method Charging from USB port Suitable for FOMA, Softbank (3G) Cable Type Rewind type Cable Length (m) Up to 0.7 Specification Winding function ○
Data communication and charging of docomo-FOMA / SoftBank-3G phones can be performed by connecting to a PC with USB. Convenient when transferring data to smartphones, etc. Can also be used with chargers with a USB port.
Cable Length (m) 1.2 Mass (g) About 39 (package + body) Color Black
A charging cable for DoCoMo-FOMA and SoftBank 3G (W-CDMA) compatible mobile phones that includes a USB cable with a take-up mechanism and a cigar socket power supply. You can charge your mobile phone at any time from your car's cigar socket and PC.
DoCoMo FOMA, SoftBank 3G (W-CDMA) dedicated ... Read More
Color Black Included Accessories Dedicated cigar socket power supply Cable Type Rewind type Connector Specifications USB A (male) ⇔ IMT-2000 (male) Interface USB2.0/1.1 Cable Length (m) Up to 0.7
A data transfer / charging USB cable for mobile phones that connects the USB port of a mobile phone to a computer and can send and receive data such as phonebooks and images of the mobile phone to and from the computer. Cable winding type that is convenient to carry. Compatible with au / win.
* Y... Read More
Cable thickness (mm) 2.6×1.0 Maximum Data Transfer Rate (Mbps) (Theoretical) 480 Charging Method Charging from USB port Cable Type Rewind type Cable Length (m) Up to 0.7 Specification Winding function ○ Suitable for au/win
Data communication and charging of docomo-FOMA / SoftBank-3G phones can be performed by connecting to a PC with USB. Convenient when transferring data to smartphones, etc. Can also be used with chargers with a USB port.
Cable Length (cm) About 75 Mass (g) Approximately 33 (package + body) Color Black Cable Type Rewind type